カテゴリ

  • 制御機器(42)
  • 電気材料(40)
  • コンプレッサー・空圧機器・ホース(39)
  • 物流用品(7)
  • 安全靴・作業靴(7)
  • 配管・水廻り設備部材(6)
  • 素材(切板・プレート・丸棒・パイプ・シート)(5)
  • 機構部品(4)
  • 清掃用品(2)
  • 保管用品(1)
  • スプレー・オイル・グリス(1)
  • 溶接用品(1)
  • メカニカル部品(1)
  • 防犯用品(1)
  • 測定用品(1)
  • 建築金物(1)
  • 作業工具(1)
絞り込み
ブランド
  • RS PRO
  • モートーン(344)
  • SPARKFUN(104)
  • Panasonic(パナソニック)(95)
  • EVERNEW(エバニュー)(82)
  • シュナイダーエレクトリック(75)
  • 三菱ふそう(56)
  • ホンダ(52)
  • ニッセイ(48)
  • SMC(47)
  • BEAMS(ビームス)(38)
  • omron(オムロン)(26)
  • メディアカバーマーケット(25)
  • SKF(日本エスケイエフ)(21)
  • brembo(19)
  • INFINEON(17)
  • KEMET(17)
  • コミネ(15)
  • SKC(環境測定)(14)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(133)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「nev」の検索結果

特価
本日9月12日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260918
キャンペーンコードのご利用方法※特価からの更なる割引はございません
160件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • RS PRO スクイーズボトル RS PRO

    RS PRO スクイーズボトル

    RS PRO
    1,398税込1,538
    1個
    翌々日出荷
    併用可能製品 = オイル、溶剤。製品の容量 = 60ml。色 = 半透明。。RS PRO 60 ml Squeeze BottleThis RS PRO squeeze bottle makes releasing your liquid easy to control and precise. The unit is practically designed and can be used for solvents, oils or other liquids. Just fill it up and squeeze to release. Made with a polyethylene material, the bottle is easy to squeeze. It comes with a blunt, stainless steel needle that measures 25 mm. This needle allows you to accurately distribute your liquid without any messy spills, waste or evaporation. The bottle has a capacity of 60 ml and is also translucent, so you can easily see how much liquid you’ve got left. Suitable for a range of environments, this squeeze bottle is often used in industrial or factory settings where precision is needed for soldering and de-soldering processes. Its also suitable for hospitals and laboratories.Features and Benefits. Spill-proof squeeze bottle . Made from polyethylene material . Translucent in colour . 25 mm stainless steel needle for precise liquid distribution . Capacity of 60 ml . Suitable for use with oil and solventRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    危険物の類別非危険物
  • ワイヤロープクランプ RS PRO ステンレス鋼 RS PRO

    ワイヤロープクランプ RS PRO ステンレス鋼

    RS PRO
    399税込439
    1個
    翌々日出荷
    RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
  • RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66 RS PRO

    RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66

    RS PRO
    999税込1,099
    1袋(100個)
    翌々日出荷
    RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
    仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
  • RS PRO フェルトシート RS PRO

    RS PRO フェルトシート

    RS PRO
    29,980税込32,978
    1個
    7日以内出荷
    材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 12.5mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 12.5 mmThis medium-density felt sheet from RS PRO is a practical choice for filtration, absorption, cladding and sealing applications across a range of construction settings. A mixture of wool (70%) and viscose (30%), the sheet is made by matting, condensing and pressing fibres together. This allows it to be cut to shape easily without any fraying. Manufactured to comply with British Standard 4060 for pressed wool felts, this felt sheet has a density of 250 kg/m3 and a thickness of 12.5 mm. The metre-long rolls are white in colour and are 500 mm wide. As part of the RS PRO series, the felt sheet is stringently tested for quality and consistency. Durable and versatile, the sheet is an excellent choice for acoustic rooms as it offers excellent resistance to both temperature and sound.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 12.5 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    RoHS指令(10物質対応)対応
  • RS PRO シャックル ステンレス鋼 ネジピン RS PRO

    RS PRO シャックル ステンレス鋼 ネジピン

    RS PRO
    1,898税込2,088
    1個
    7日以内出荷
    RS PRO Stainless-Steel Shackle We are proudly introducing our own branded RS PRO Stainless-Steel Shackle recognisable as they are narrower than Bow Shackle and, in most cases, they have threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with mm diameter, withstands of approximately 150 kg is perfect solution to secure your light to moderate loads. Note: Suitable for wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits Stainless-Steel Shackle with crew pin The Shackle comes with 3-year Warranty Pin diameter of mm Jaw width of 16 mm This Chain Shackle deals well with weather conditions Ideal for securing light to moderate loads or plant Suitable applications such as tensioning wires or securing loads Application Shackles are used in conjunction with slings and rope Wire Rope Slings Industrial crane rigging onboard large ships Commonly used in personal safety gear including climbing and mountaineering harnesses Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO RS Pro is our family brand and brings you wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.
    仕様材質 = ステンレス鋼シャックルタイプ = D-シャックルピンタイプ = ネジピン定格荷重 = 0.15tシャックル径 = 8mmジョー幅 = 16mmピン径 = 8mm
  • RS PRO 光アダプタ, コネクタタイプ:ST to ST, マルチモード RS PRO

    RS PRO 光アダプタ, コネクタタイプ:ST to ST, マルチモード

    RS PRO
    789税込868
    1個
    7日以内出荷
    RS PRO ST to ST Multi-mode Fibre Optic AdapterProviding excellent durability and precision, this RS PRO fibre optic adapter has a phosphor bronze sleeve for precise alignment and a strong metal housing. Its suitable for single-hole mounting with multi-mode optical fibres. The component is an ST (straight tip) to ST adapter and offers low insertion loss, helping to achieve optimal signal strength across a fibre optical system. It also reduces return loss, or signal reflected back to the source due to impedance, improving the network’s overall performance. The adapter can be easily terminated to cables or fibres using common tools. Multi-mode fibre optic cabling and accessories are most commonly used in applications where large volumes of data need to be sent over a shorter run, such as data transferal between nearby buildings. This fibre optic adapter is RoHS (Restriction of Hazardous Substances) compliant and contains minimal levels (less than 0.1%) of hazardous materials.Features and Benefits. Multi-mode fibre optic adapter . Metal housing material . Connector type A of ST . Connector type B of ST . Suitable for single-hole mounting . Operating temperature range of -20.C to +80.C . RoHS compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    仕様種類 = ST to STマルチモード/シングル = マルチモードハウジング材質 = メタルコネクタタイプA = STコネクタタイプB = STRoHS指令(10物質対応)対応
  • RS PRO ケーブルマーカアクセサリー 白地に黒 なし RS PRO

    RS PRO ケーブルマーカアクセサリー 白地に黒 なし

    RS PRO
    849税込934
    1袋(250個)
    7日以内出荷
    RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。白地に黒で + が印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
    仕様固定方法 = スライドオンレジェンド = +最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 白地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° CRoHS指令(10物質対応)対応
  • RS PRO 結束バンド, 450mm x 8mm, 黒, ナイロン 66 RS PRO

    RS PRO 結束バンド, 450mm x 8mm, 黒, ナイロン 66

    RS PRO
    2,398税込2,638
    1袋(50個)
    7日以内出荷
    RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
    仕様長さ450mm、幅8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度539.6N、シリーズCVR、最大バンドル直径128mmRoHS指令(10物質対応)対応
  • RS PRO 結束バンド, 165mm x 2.5mm, 黒, ナイロン 66 RS PRO

    RS PRO 結束バンド, 165mm x 2.5mm, 黒, ナイロン 66

    RS PRO
    399税込439
    1袋(100個)
    7日以内出荷
    RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
    仕様長さ165mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径43mmRoHS指令(10物質対応)対応
  • RS PRO シャックル ステンレス鋼 ネジピン RS PRO

    RS PRO シャックル ステンレス鋼 ネジピン

    RS PRO
    11,980税込13,178
    1個
    7日以内出荷
    RS PRO Stainless-Steel D Shackle We are proudly introducing our own branded RS PRO Stainless-Steel D Shackle recognisable as they are narrower than a Bow Shackle and, in most cases, they have a threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with 10 mm diameter, withstands of approximately 0.75 ton is a perfect solution to secure your light to moderate loads. Note: Suitable for a wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits . Stainless-Steel Shackle with crew pin . The D Shackle comes with 3-year Warranty . Pin diameter of 16 mm . Jaw width of 31 mm . This Chain Shackle deals well with weather conditions . Ideal for securing light to moderate loads or plant . Suitable applications such as tensioning wires or securing loads Application . Shackles are used in conjunction with slings and rope . Wire Rope Slings . Industrial crane rigging onboard large ships . Commonly used in personal safety gear including climbing and mountaineering harnesses . Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles. Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO. RS Pro is our family brand and brings you a wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.
    仕様材質 = ステンレス鋼シャックルタイプ = D-シャックルピンタイプ = ネジピン定格荷重 = 0.75tシャックル径 = 16mmジョー幅 = 31mmピン径 = 16mm
  • RS PRO 圧縮エアパイプ 外径:10mm 内径:7.5mm ポリウレタン RS PRO

    RS PRO 圧縮エアパイプ 外径:10mm 内径:7.5mm ポリウレタン

    RS PRO
    21,980税込24,178
    1個
    7日以内出荷
    外径ホース = 10mm。内径ホース = 7.5mm。カラー = Black。材料 = ポリウレタン。アプリケーション = 化学薬品移送チューブ, 燃料 / 潤滑剤ライン, 空圧制御システム。長さ = 30m。最高使用圧力 = 7.5バール。メーカーシリーズ = CPU。動作温度 Min = -50℃。動作温度 Max = +50℃。特殊機能 = 低温柔軟性。チューブの数 = 1。。Tube, polyurethane. Highly flexible, silicone-free, polyurethane tube Softer than a nylon tube, with rubber-like elasticity Extremely small bend radius Ideal for low-pressure applications at normal room temperature For use in pneumatic devices, instruments and machines Roll length 30 m
    RoHS指令(10物質対応)対応
  • RS PRO, センサアクチュエータケーブル, コア数:4 RS PRO

    RS PRO, センサアクチュエータケーブル, コア数:4

    RS PRO
    7,198税込7,918
    1個
    7日以内出荷
    RS Pro M12 コネクタケーブルアセンブリ、 2 m 産業用センサやオートメーション機器に最適な RS Pro ケーブル製品をご紹介します。このケーブルは、安全なカップリングナットとオス - メス接続を使用して設計されており、柔軟に接続できます。2 m の PVC マルチストランドケーブルは耐久性が非常に高く、内部ワイヤを保護し、簡単に設置できるため、安全で信頼性の高いデータ転送が必要な場合に最適なソリューションです。 特長と利点: この高性能 RS Pro ケーブルには M12 コネクタが付属し、黄銅ニッケルめっきカップリングナットオス - メス接続を採用しているので、柔軟に接続できます ワイヤは終端処理されていません。絶縁抵抗はです 100 M Ω 未満 2 m の PVC ケーブルは耐久性が非常に高いため、極端な温度や紫外線にさらされる環境、又は化学薬品やオイルと接触する可能性がある環境での使用に最適です すばやく簡単に設置できるため、使いやすく、貴重な設置時間を節約できます このタイプの産業用ケーブルは、感知に最も適しています 産業環境での計測用途に適しています CANopen 及び DeviceNet システムに対応 用途: 産業用オートメーションケーブルアセンブリは、機械やセンサなどの周辺機器に電力を供給する汎用性の高い製品です。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。このタイプのケーブルアセンブリの最も一般的な用途: 航空宇宙及び航空 建設機械及び産業エンジニアリング 産業用オートメーション及び製造 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様芯数 = 4外被色 = 紫mコネクタ1 = M12コネクタ 2 = M12シールド/非シールド = シールド付き定格電流 = 4 A保護等級 = IP67導体構成 = 7/0.2 mm℃RoHS指令(10物質対応)対応
  • RS PRO, センサアクチュエータケーブル, コア数:4 RS PRO

    RS PRO, センサアクチュエータケーブル, コア数:4

    RS PRO
    9,298税込10,228
    1個
    7日以内出荷
    RS Pro M12 コネクタケーブルアセンブリ、 5 m 産業用センサやオートメーション機器に最適な RS Pro ケーブル製品をご紹介します。このケーブルは、安全なカップリングナットとオス - メス接続を使用して設計されており、柔軟に接続できます。5 m の PVC マルチストランドケーブルは耐久性が非常に高く、内部ワイヤを保護し、簡単に設置できるため、安全で信頼性の高いデータ転送が必要な場合に最適なソリューションです。 特長と利点: この高性能 RS Pro ケーブルには M12 コネクタが付属し、黄銅ニッケルめっきカップリングナットオス - メス接続を採用しているので、柔軟に接続できます ワイヤは終端処理されていません。絶縁抵抗はです 100 M Ω 未満 5 m の PVC ケーブルは非常に耐久性が高いため、極端な温度や紫外線にさらされる環境、又は化学薬品やオイルと接触する可能性がある環境での使用に最適です すばやく簡単に設置できるため、使いやすく、貴重な設置時間を節約できます このタイプの産業用ケーブルは、感知に最も適しています 産業環境での計測用途に適しています CANopen 及び DeviceNet システムに対応 用途: 産業用オートメーションケーブルアセンブリは、機械やセンサなどの周辺機器に電力を供給する汎用性の高い製品です。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。このタイプのケーブルアセンブリの最も一般的な用途: 航空宇宙及び航空 建設機械及び産業エンジニアリング 産業用オートメーション及び製造 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様芯数 = 4外被色 = 紫mコネクタ1 = M12コネクタ2ジェンダー = オスシールド = スズめっき銅製ブレード定格電流 = 4 A保護等級 = IP67絶縁体 = PVC℃RoHS指令(10物質対応)対応
  • RS PRO, センサアクチュエータケーブル, コア数:4 RS PRO

    RS PRO, センサアクチュエータケーブル, コア数:4

    RS PRO
    5,798税込6,378
    1個
    7日以内出荷
    RS Pro M12 コネクタケーブルアセンブリ、 5 m 産業用センサやオートメーション機器に最適な RS Pro ケーブル製品をご紹介します。このケーブルは、安全なカップリングナットとオス - メス接続を使用して設計されており、柔軟に接続できます。5 m の PVC マルチストランドケーブルは耐久性が非常に高く、内部ワイヤを保護し、簡単に設置できるため、安全で信頼性の高いデータ転送が必要な場合に最適なソリューションです。 特長と利点: この高性能 RS Pro ケーブルには M12 コネクタが付属し、黄銅ニッケルめっきカップリングナットオス - メス接続を採用しているので、柔軟に接続できます ワイヤは終端処理されていません。絶縁抵抗はです 100 M Ω 未満 5 m の PVC ケーブルは非常に耐久性が高いため、極端な温度や紫外線にさらされる環境、又は化学薬品やオイルと接触する可能性がある環境での使用に最適です すばやく簡単に設置できるため、使いやすく、貴重な設置時間を節約できます このタイプの産業用ケーブルは、感知に最も適しています 産業環境での計測用途に適しています CANopen 及び DeviceNet システムに対応 用途: 産業用オートメーションケーブルアセンブリは、機械やセンサなどの周辺機器に電力を供給する汎用性の高い製品です。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。このタイプのケーブルアセンブリの最も一般的な用途: 航空宇宙及び航空 建設機械及び産業エンジニアリング 産業用オートメーション及び製造 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様芯数 = 4外被色 = 紫mコネクタ1 = M12コネクタ 2 = M12シールド/非シールド = シールド付き定格電圧 = 60 V保護等級 = IP67導体構成 = 7/0.2 mm℃RoHS指令(10物質対応)対応
  • RS PRO, センサアクチュエータケーブル, コア数:4 RS PRO

    RS PRO, センサアクチュエータケーブル, コア数:4

    RS PRO
    13,980税込15,378
    1個
    7日以内出荷
    RS Pro M12 コネクタケーブルアセンブリ、 2 m 産業用センサやオートメーション機器に最適な RS Pro ケーブル製品をご紹介します。このケーブルは、安全なカップリングナットとオス - メス接続を使用して設計されており、柔軟に接続できます。2 m の PVC マルチストランドケーブルは耐久性が非常に高く、内部ワイヤを保護し、簡単に設置できるため、安全で信頼性の高いデータ転送が必要な場合に最適なソリューションです。 特長と利点: この高性能 RS Pro ケーブルには M12 コネクタが付属し、黄銅ニッケルめっきカップリングナットオス - メス接続を採用しているので、柔軟に接続できます ワイヤは終端処理されていません。絶縁抵抗はです 100 M Ω 未満 2 m の PVC ケーブルは耐久性が非常に高いため、極端な温度や紫外線にさらされる環境、又は化学薬品やオイルと接触する可能性がある環境での使用に最適です すばやく簡単に設置できるため、使いやすく、貴重な設置時間を節約できます このタイプの産業用ケーブルは、感知に最も適しています 産業環境での計測用途に適しています CANopen 及び DeviceNet システムに対応 用途: 産業用オートメーションケーブルアセンブリは、機械やセンサなどの周辺機器に電力を供給する汎用性の高い製品です。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。このタイプのケーブルアセンブリの最も一般的な用途: 航空宇宙及び航空 建設機械及び産業エンジニアリング 産業用オートメーション及び製造 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様芯数 = 4外被色 = 紫mコネクタ1ジェンダー = メスコネクタ 2 = M12シールド/非シールド = シールド付き定格電圧 = 60 V保護等級 = IP67動作温度 Min = -25℃RoHS指令(10物質対応)対応
  • RS PRO, センサアクチュエータケーブル, コア数:4 RS PRO

    RS PRO, センサアクチュエータケーブル, コア数:4

    RS PRO
    12,980税込14,278
    1個
    7日以内出荷
    RS Pro M12 コネクタケーブルアセンブリ、 10 m 産業用センサやオートメーション機器に最適な RS Pro ケーブル製品をご紹介します。このケーブルは、安全なカップリングナットとオス - メス接続を使用して設計されており、柔軟に接続できます。10 m の PVC マルチストランドケーブルは耐久性が非常に高く、内部ワイヤを保護し、簡単に設置できるため、安全で信頼性の高いデータ転送が必要な場合に最適なソリューションです。 特長と利点: この高性能 RS Pro ケーブルには M12 コネクタが付属し、黄銅ニッケルめっきカップリングナットオス - メス接続を採用しているので、柔軟に接続できます ワイヤは終端処理されていません。絶縁抵抗はです 100 M Ω 未満 10 m の PVC ケーブルは耐久性が非常に高いため、極端な温度や紫外線にさらされる環境、又は化学薬品やオイルと接触する可能性がある環境での使用に最適です すばやく簡単に設置できるため、使いやすく、貴重な設置時間を節約できます このタイプの産業用ケーブルは、感知に最も適しています 産業環境での計測用途に適しています CANopen 及び DeviceNet システムに対応 用途: 産業用オートメーションケーブルアセンブリは、機械やセンサなどの周辺機器に電力を供給する汎用性の高い製品です。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。このタイプのケーブルアセンブリの最も一般的な用途: 航空宇宙及び航空 建設機械及び産業エンジニアリング 産業用オートメーション及び製造 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様芯数 = 4長さ = 10mコネクタ1 = M12コネクタ 2 = M12シールド = スズめっき銅製ブレード定格電圧 = 60 V保護等級 = IP67導体材質 = 銅mmRoHS指令(10物質対応)対応
  • RS PRO, センサアクチュエータケーブル, コア数:4 RS PRO

    RS PRO, センサアクチュエータケーブル, コア数:4

    RS PRO
    8,998税込9,898
    1個
    7日以内出荷
    RS Pro M12 コネクタケーブルアセンブリ、 5 m 産業用センサやオートメーション機器に最適な RS Pro ケーブル製品をご紹介します。このケーブルは、安全なカップリングナットとオス - メス接続を使用して設計されており、柔軟に接続できます。5 m の PVC マルチストランドケーブルは耐久性が非常に高く、内部ワイヤを保護し、簡単に設置できるため、安全で信頼性の高いデータ転送が必要な場合に最適なソリューションです。 特長と利点: この高性能 RS Pro ケーブルには M12 コネクタが付属し、黄銅ニッケルめっきカップリングナットオス - メス接続を採用しているので、柔軟に接続できます ワイヤは終端処理されていません。絶縁抵抗はです 100 M Ω 未満 5 m の PVC ケーブルは非常に耐久性が高いため、極端な温度や紫外線にさらされる環境、又は化学薬品やオイルと接触する可能性がある環境での使用に最適です すばやく簡単に設置できるため、使いやすく、貴重な設置時間を節約できます このタイプの産業用ケーブルは、感知に最も適しています 産業環境での計測用途に適しています CANopen 及び DeviceNet システムに対応 用途: 産業用オートメーションケーブルアセンブリは、機械やセンサなどの周辺機器に電力を供給する汎用性の高い製品です。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。このタイプのケーブルアセンブリの最も一般的な用途: 航空宇宙及び航空 建設機械及び産業エンジニアリング 産業用オートメーション及び製造 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様芯数 = 4外被色 = 紫mコネクタ1 = M12コネクタ 2 = M12シールド/非シールド = シールド付き定格電流 = 4 A保護等級 = IP67動作温度 Min = -25℃RoHS指令(10物質対応)対応
  • RS PRO, センサアクチュエータケーブル, コア数:4 RS PRO

    RS PRO, センサアクチュエータケーブル, コア数:4

    RS PRO
    13,980税込15,378
    1個
    7日以内出荷
    RS Pro M12 コネクタケーブルアセンブリ、 10 m 産業用センサやオートメーション機器に最適な RS Pro ケーブル製品をご紹介します。このケーブルは、安全なカップリングナットとオス - メス接続を使用して設計されており、柔軟に接続できます。10 m の PVC マルチストランドケーブルは耐久性が非常に高く、内部ワイヤを保護し、簡単に設置できるため、安全で信頼性の高いデータ転送が必要な場合に最適なソリューションです。 特長と利点: この高性能 RS Pro ケーブルには M12 コネクタが付属し、黄銅ニッケルめっきカップリングナットオス - メス接続を採用しているので、柔軟に接続できます ワイヤは終端処理されていません。絶縁抵抗はです 100 M Ω 未満 10 m の PVC ケーブルは耐久性が非常に高いため、極端な温度や紫外線にさらされる環境、又は化学薬品やオイルと接触する可能性がある環境での使用に最適です すばやく簡単に設置できるため、使いやすく、貴重な設置時間を節約できます このタイプの産業用ケーブルは、感知に最も適しています 産業環境での計測用途に適しています CANopen 及び DeviceNet システムに対応 用途: 産業用オートメーションケーブルアセンブリは、機械やセンサなどの周辺機器に電力を供給する汎用性の高い製品です。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。このタイプのケーブルアセンブリの最も一般的な用途: 航空宇宙及び航空 建設機械及び産業エンジニアリング 産業用オートメーション及び製造 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様芯数 = 4外被色 = 紫mコネクタ1 = M12コネクタ2ハウジングジェンダー = オスシールド/非シールド = シールド付き定格電圧 = 60 V保護等級 = IP67使用温度範囲 = -25 → +75 ° CmmRoHS指令(10物質対応)対応
  • RS PRO, センサアクチュエータケーブル, コア数:4 RS PRO

    RS PRO, センサアクチュエータケーブル, コア数:4

    RS PRO
    8,198税込9,018
    1個
    7日以内出荷
    RS Pro M12 シングルエンドケーブルアセンブリ、 5 m 産業用センサやオートメーション機器に最適な RS Pro ケーブル製品をご紹介します。このケーブルは、しっかりとしたカップリングナットと、片側に部分的に被膜を剥がしたフリーエンド接続が採用されており、完全に柔軟に接続できるようになっています。5 m の PVC マルチストランドケーブルは耐久性が非常に高く、内部ワイヤを保護し、簡単に設置できるため、安全で信頼性の高いデータ転送が必要な場合に最適なソリューションです。 特長と利点: この高性能 RS Pro ケーブルには M12 コネクタが付属し、部分的に被膜を剥がしたフリーエンド接続に黄銅ニッケルめっきカップリングナットを使用して設計されているため、柔軟に接続することができます ワイヤは終端処理されていません。絶縁抵抗はです 100 M Ω 未満 5 m の PVC ケーブルは非常に耐久性が高いため、極端な温度や紫外線にさらされる環境、又は化学薬品やオイルと接触する可能性がある環境での使用に最適です すばやく簡単に設置できるため、使いやすく、貴重な設置時間を節約できます このタイプの産業用ケーブルは、感知に最も適しています 産業環境での計測用途に適しています CANopen 及び DeviceNet システムに対応 用途: 産業用オートメーションケーブルアセンブリは、機械やセンサなどの周辺機器に電力を供給する汎用性の高い製品です。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。このタイプのケーブルアセンブリの最も一般的な用途: 航空宇宙及び航空 建設機械及び産業エンジニアリング 産業用オートメーション及び製造 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様芯数 = 4外被色 = 紫mコネクタ1コンタクト数 = 5コネクタ 2 = 未処理終端シールド/非シールド = シールド付き定格電流 = 4 A保護等級 = IP67動作温度 Max = +75℃RoHS指令(10物質対応)対応
  • RS PRO, センサアクチュエータケーブル, コア数:2 RS PRO

    RS PRO, センサアクチュエータケーブル, コア数:2

    RS PRO
    9,198税込10,118
    1個
    7日以内出荷
    RS Pro M12 シングルエンドケーブルアセンブリ、 10 m 産業用センサやオートメーション機器に最適な RS Pro ケーブル製品をご紹介します。このケーブルは、しっかりとしたカップリングナットと、片側に部分的に被膜を剥がしたフリーエンド接続が採用されており、完全に柔軟に接続できるようになっています。10 m の PVC マルチストランドケーブルは耐久性が非常に高く、内部ワイヤを保護し、簡単に設置できるため、安全で信頼性の高いデータ転送が必要な場合に最適なソリューションです。 特長と利点: この高性能 RS Pro ケーブルには M12 コネクタが付属し、部分的に被膜を剥がしたフリーエンド接続に黄銅ニッケルめっきカップリングナットを使用して設計されているため、柔軟に接続することができます ワイヤは終端処理されていません。絶縁抵抗はです 100 M Ω 未満 10 m の PVC ケーブルは耐久性が非常に高いため、極端な温度や紫外線にさらされる環境、又は化学薬品やオイルと接触する可能性がある環境での使用に最適です すばやく簡単に設置できるため、使いやすく、貴重な設置時間を節約できます このタイプの産業用ケーブルは、感知に最も適しています 産業環境での計測用途に適しています CANopen 及び DeviceNet システムに対応 用途: 産業用オートメーションケーブルアセンブリは、機械やセンサなどの周辺機器に電力を供給する汎用性の高い製品です。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。このタイプのケーブルアセンブリの最も一般的な用途: 航空宇宙及び航空 建設機械及び産業エンジニアリング 産業用オートメーション及び製造 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様シリーズ = Straight Male M12芯数 = 2長さ = 10mコネクタ1 = M12コネクタ 2 = 未処理終端シールド/非シールド = シールド付き定格電圧 = 60 V保護等級 = IP67導体構成 = 7/0.2 mm℃RoHS指令(10物質対応)対応
  • RS PRO, センサアクチュエータケーブル, コア数:4 RS PRO

    RS PRO, センサアクチュエータケーブル, コア数:4

    RS PRO
    7,898税込8,688
    1個
    7日以内出荷
    RS Pro M12 シングルエンドケーブルアセンブリ、 5 m 産業用センサやオートメーション機器に最適な RS Pro ケーブル製品をご紹介します。このケーブルは、しっかりとしたカップリングナットと、片側に部分的に被膜を剥がしたフリーエンド接続が採用されており、完全に柔軟に接続できるようになっています。5 m の PVC マルチストランドケーブルは耐久性が非常に高く、内部ワイヤを保護し、簡単に設置できるため、安全で信頼性の高いデータ転送が必要な場合に最適なソリューションです。 特長と利点: この高性能 RS Pro ケーブルには M12 コネクタが付属し、部分的に被膜を剥がしたフリーエンド接続に黄銅ニッケルめっきカップリングナットを使用して設計されているため、柔軟に接続することができます ワイヤは終端処理されていません。絶縁抵抗はです 100 M Ω 未満 5 m の PVC ケーブルは非常に耐久性が高いため、極端な温度や紫外線にさらされる環境、又は化学薬品やオイルと接触する可能性がある環境での使用に最適です すばやく簡単に設置できるため、使いやすく、貴重な設置時間を節約できます このタイプの産業用ケーブルは、感知に最も適しています 産業環境での計測用途に適しています CANopen 及び DeviceNet システムに対応 用途: 産業用オートメーションケーブルアセンブリは、機械やセンサなどの周辺機器に電力を供給する汎用性の高い製品です。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。このタイプのケーブルアセンブリの最も一般的な用途: 航空宇宙及び航空 建設機械及び産業エンジニアリング 産業用オートメーション及び製造 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様芯数 = 4外被色 = 紫mコネクタ1 = M12コネクタ 2 = 未処理終端定格電流 = 4 A保護等級 = IP67使用温度範囲 = -25 → +75 ° C℃RoHS指令(10物質対応)対応
  • RS PRO, センサアクチュエータケーブル, コア数:8 RS PRO

    RS PRO, センサアクチュエータケーブル, コア数:8

    RS PRO
    5,598税込6,158
    1個
    7日以内出荷
    RS Pro M12 シングルエンドケーブルアセンブリ、 5 m 産業用センサやオートメーション機器に最適な RS Pro ケーブル製品をご紹介します。このケーブルは、しっかりとしたカップリングナットと、片側に部分的に被膜を剥がしたフリーエンド接続が採用されており、完全に柔軟に接続できるようになっています。5 m の PVC マルチストランドケーブルは耐久性が非常に高く、内部ワイヤを保護し、簡単に設置できるため、安全で信頼性の高いデータ転送が必要な場合に最適なソリューションです。 特長と利点: この高性能 RS Pro ケーブルには M12 コネクタが付属し、部分的に被膜を剥がしたフリーエンド接続に黄銅ニッケルめっきカップリングナットを使用して設計されているため、柔軟に接続することができます ワイヤは終端処理されていません。絶縁抵抗はです 100 M Ω 未満 5 m の PVC ケーブルは非常に耐久性が高いため、極端な温度や紫外線にさらされる環境、又は化学薬品やオイルと接触する可能性がある環境での使用に最適です すばやく簡単に設置できるため、使いやすく、貴重な設置時間を節約できます このタイプの産業用ケーブルは、感知に最も適しています 産業環境での計測用途に適しています CANopen 及び DeviceNet システムに対応 用途: 産業用オートメーションケーブルアセンブリは、機械やセンサなどの周辺機器に電力を供給する汎用性の高い製品です。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。このタイプのケーブルアセンブリの最も一般的な用途: 航空宇宙及び航空 建設機械及び産業エンジニアリング 産業用オートメーション及び製造 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様芯数 = 8シース材質 = PURmコネクタ1 = M12コネクタ 2 = 未処理終端定格電流 = 2 A保護等級 = IP67使用温度範囲 = -25 → +75 ° CmmRoHS指令(10物質対応)対応
  • RS PRO, センサアクチュエータケーブル, コア数:4 RS PRO

    RS PRO, センサアクチュエータケーブル, コア数:4

    RS PRO
    12,980税込14,278
    1個
    7日以内出荷
    RS Pro M12 シングルエンドケーブルアセンブリ、 10 m 産業用センサやオートメーション機器に最適な RS Pro ケーブル製品をご紹介します。このケーブルは、しっかりとしたカップリングナットと、片側に部分的に被膜を剥がしたフリーエンド接続が採用されており、完全に柔軟に接続できるようになっています。10 m の PVC マルチストランドケーブルは耐久性が非常に高く、内部ワイヤを保護し、簡単に設置できるため、安全で信頼性の高いデータ転送が必要な場合に最適なソリューションです。 特長と利点: この高性能 RS Pro ケーブルには M12 コネクタが付属し、部分的に被膜を剥がしたフリーエンド接続に黄銅ニッケルめっきカップリングナットを使用して設計されているため、柔軟に接続することができます ワイヤは終端処理されていません。絶縁抵抗はです 100 M Ω 未満 10 m の PVC ケーブルは耐久性が非常に高いため、極端な温度や紫外線にさらされる環境、又は化学薬品やオイルと接触する可能性がある環境での使用に最適です すばやく簡単に設置できるため、使いやすく、貴重な設置時間を節約できます このタイプの産業用ケーブルは、感知に最も適しています 産業環境での計測用途に適しています CANopen 及び DeviceNet システムに対応 用途: 産業用オートメーションケーブルアセンブリは、機械やセンサなどの周辺機器に電力を供給する汎用性の高い製品です。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。このタイプのケーブルアセンブリの最も一般的な用途: 航空宇宙及び航空 建設機械及び産業エンジニアリング 産業用オートメーション及び製造 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様芯数 = 4長さ = 10mコネクタ1 = M12コネクタ 2 = 未処理終端シールド/非シールド = シールド付き定格電流 = 4 A保護等級 = IP67使用温度範囲 = -25 → +75 ° C℃RoHS指令(10物質対応)対応
  • RS PRO, センサアクチュエータケーブル, コア数:4 RS PRO

    RS PRO, センサアクチュエータケーブル, コア数:4

    RS PRO
    7,998税込8,798
    1個
    7日以内出荷
    RS Pro M12 シングルエンドケーブルアセンブリ、 5 m 産業用センサやオートメーション機器に最適な RS Pro ケーブル製品をご紹介します。このケーブルは、しっかりとしたカップリングナットと、片側に部分的に被膜を剥がしたフリーエンド接続が採用されており、完全に柔軟に接続できるようになっています。5 m の PVC マルチストランドケーブルは耐久性が非常に高く、内部ワイヤを保護し、簡単に設置できるため、安全で信頼性の高いデータ転送が必要な場合に最適なソリューションです。 特長と利点: この高性能 RS Pro ケーブルには M12 コネクタが付属し、部分的に被膜を剥がしたフリーエンド接続に黄銅ニッケルめっきカップリングナットを使用して設計されているため、柔軟に接続することができます ワイヤは終端処理されていません。絶縁抵抗はです 100 M Ω 未満 5 m の PVC ケーブルは非常に耐久性が高いため、極端な温度や紫外線にさらされる環境、又は化学薬品やオイルと接触する可能性がある環境での使用に最適です すばやく簡単に設置できるため、使いやすく、貴重な設置時間を節約できます このタイプの産業用ケーブルは、感知に最も適しています 産業環境での計測用途に適しています CANopen 及び DeviceNet システムに対応 用途: 産業用オートメーションケーブルアセンブリは、機械やセンサなどの周辺機器に電力を供給する汎用性の高い製品です。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。このタイプのケーブルアセンブリの最も一般的な用途: 航空宇宙及び航空 建設機械及び産業エンジニアリング 産業用オートメーション及び製造 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様芯数 = 4長さ = 5mコネクタ1 = M12コネクタ 2 = 未処理終端シールド/非シールド = シールド付き定格電流 = 4 A保護等級 = IP67使用温度範囲 = -25 → +75 ° CmmRoHS指令(10物質対応)対応
  • RS PRO, センサアクチュエータケーブル, コア数:4 RS PRO

    RS PRO, センサアクチュエータケーブル, コア数:4

    RS PRO
    7,898税込8,688
    1個
    7日以内出荷
    RS Pro M12 シングルエンドケーブルアセンブリ、 5 m 産業用センサやオートメーション機器に最適な RS Pro ケーブル製品をご紹介します。このケーブルは、しっかりとしたカップリングナットと、片側に部分的に被膜を剥がしたフリーエンド接続が採用されており、完全に柔軟に接続できるようになっています。5 m の PVC マルチストランドケーブルは耐久性が非常に高く、内部ワイヤを保護し、簡単に設置できるため、安全で信頼性の高いデータ転送が必要な場合に最適なソリューションです。 特長と利点: この高性能 RS Pro ケーブルには M12 コネクタが付属し、部分的に被膜を剥がしたフリーエンド接続に黄銅ニッケルめっきカップリングナットを使用して設計されているため、柔軟に接続することができます ワイヤは終端処理されていません。絶縁抵抗はです 100 M Ω 未満 5 m の PVC ケーブルは非常に耐久性が高いため、極端な温度や紫外線にさらされる環境、又は化学薬品やオイルと接触する可能性がある環境での使用に最適です すばやく簡単に設置できるため、使いやすく、貴重な設置時間を節約できます このタイプの産業用ケーブルは、感知に最も適しています 産業環境での計測用途に適しています CANopen 及び DeviceNet システムに対応 用途: 産業用オートメーションケーブルアセンブリは、機械やセンサなどの周辺機器に電力を供給する汎用性の高い製品です。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。このタイプのケーブルアセンブリの最も一般的な用途: 航空宇宙及び航空 建設機械及び産業エンジニアリング 産業用オートメーション及び製造 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様芯数 = 4外被色 = 紫mコネクタ1ジェンダー = メスコネクタ2ジェンダー = メスシールド = スズめっき銅製ブレード定格電流 = 4 A保護等級 = IP67コネクタ1ハウジングジェンダー = メスmmRoHS指令(10物質対応)対応
  • RS PRO, センサアクチュエータケーブル, コア数:2 RS PRO

    RS PRO, センサアクチュエータケーブル, コア数:2

    RS PRO
    4,998税込5,498
    1個
    7日以内出荷
    RS Pro M12 シングルエンドケーブルアセンブリ、 2 m 産業用センサやオートメーション機器に最適な RS Pro ケーブル製品をご紹介します。このケーブルは、しっかりとしたカップリングナットと、片側に部分的に被膜を剥がしたフリーエンド接続が採用されており、完全に柔軟に接続できるようになっています。2 m の PVC マルチストランドケーブルは耐久性が非常に高く、内部ワイヤを保護し、簡単に設置できるため、安全で信頼性の高いデータ転送が必要な場合に最適なソリューションです。 特長と利点: この高性能 RS Pro ケーブルには M12 コネクタが付属し、部分的に被膜を剥がしたフリーエンド接続に黄銅ニッケルめっきカップリングナットを使用して設計されているため、柔軟に接続することができます ワイヤは終端処理されていません。絶縁抵抗はです 100 M Ω 未満 2 m の PVC ケーブルは耐久性が非常に高いため、極端な温度や紫外線にさらされる環境、又は化学薬品やオイルと接触する可能性がある環境での使用に最適です すばやく簡単に設置できるため、使いやすく、貴重な設置時間を節約できます このタイプの産業用ケーブルは、感知に最も適しています 産業環境での計測用途に適しています CANopen 及び DeviceNet システムに対応 用途: 産業用オートメーションケーブルアセンブリは、機械やセンサなどの周辺機器に電力を供給する汎用性の高い製品です。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。このタイプのケーブルアセンブリの最も一般的な用途: 航空宇宙及び航空 建設機械及び産業エンジニアリング 産業用オートメーション及び製造 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様芯数 = 2シース材質 = PVCmコネクタ1方向 = ライトアングルコネクタ2ジェンダー = メスシールド = スズめっき銅製ブレード定格電流 = 4 A保護等級 = IP67使用温度範囲 = -25 → +75 ° CmmRoHS指令(10物質対応)対応
  • RS PRO, センサアクチュエータケーブル, コア数:4 RS PRO

    RS PRO, センサアクチュエータケーブル, コア数:4

    RS PRO
    4,998税込5,498
    1個
    7日以内出荷
    RS Pro M12 シングルエンドケーブルアセンブリ、 2 m 産業用センサやオートメーション機器に最適な RS Pro ケーブル製品をご紹介します。このケーブルは、しっかりとしたカップリングナットと、片側に部分的に被膜を剥がしたフリーエンド接続が採用されており、完全に柔軟に接続できるようになっています。2 m の PVC マルチストランドケーブルは耐久性が非常に高く、内部ワイヤを保護し、簡単に設置できるため、安全で信頼性の高いデータ転送が必要な場合に最適なソリューションです。 特長と利点: この高性能 RS Pro ケーブルには M12 コネクタが付属し、部分的に被膜を剥がしたフリーエンド接続に黄銅ニッケルめっきカップリングナットを使用して設計されているため、柔軟に接続することができます ワイヤは終端処理されていません。絶縁抵抗はです 100 M Ω 未満 2 m の PVC ケーブルは耐久性が非常に高いため、極端な温度や紫外線にさらされる環境、又は化学薬品やオイルと接触する可能性がある環境での使用に最適です すばやく簡単に設置できるため、使いやすく、貴重な設置時間を節約できます このタイプの産業用ケーブルは、感知に最も適しています 産業環境での計測用途に適しています CANopen 及び DeviceNet システムに対応 用途: 産業用オートメーションケーブルアセンブリは、機械やセンサなどの周辺機器に電力を供給する汎用性の高い製品です。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。このタイプのケーブルアセンブリの最も一般的な用途: 航空宇宙及び航空 建設機械及び産業エンジニアリング 産業用オートメーション及び製造 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様芯数 = 4シース材質 = PVCmコネクタ1 = M12コネクタ 2 = 未処理終端定格電流 = 4 A保護等級 = IP67使用温度範囲 = -25 → +75 ° C℃RoHS指令(10物質対応)対応
  • RS PRO, センサアクチュエータケーブル, コア数:4 RS PRO

    RS PRO, センサアクチュエータケーブル, コア数:4

    RS PRO
    4,998税込5,498
    1個
    7日以内出荷
    RS Pro M12 シングルエンドケーブルアセンブリ、 2 m 産業用センサやオートメーション機器に最適な RS Pro ケーブル製品をご紹介します。このケーブルは、しっかりとしたカップリングナットと、片側に部分的に被膜を剥がしたフリーエンド接続が採用されており、完全に柔軟に接続できるようになっています。2 m の PVC マルチストランドケーブルは耐久性が非常に高く、内部ワイヤを保護し、簡単に設置できるため、安全で信頼性の高いデータ転送が必要な場合に最適なソリューションです。 特長と利点: この高性能 RS Pro ケーブルには M12 コネクタが付属し、部分的に被膜を剥がしたフリーエンド接続に黄銅ニッケルめっきカップリングナットを使用して設計されているため、柔軟に接続することができます ワイヤは終端処理されていません。絶縁抵抗はです 100 M Ω 未満 2 m の PVC ケーブルは耐久性が非常に高いため、極端な温度や紫外線にさらされる環境、又は化学薬品やオイルと接触する可能性がある環境での使用に最適です すばやく簡単に設置できるため、使いやすく、貴重な設置時間を節約できます このタイプの産業用ケーブルは、感知に最も適しています 産業環境での計測用途に適しています CANopen 及び DeviceNet システムに対応 用途: 産業用オートメーションケーブルアセンブリは、機械やセンサなどの周辺機器に電力を供給する汎用性の高い製品です。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。このタイプのケーブルアセンブリの最も一般的な用途: 航空宇宙及び航空 建設機械及び産業エンジニアリング 産業用オートメーション及び製造 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様芯数 = 4シース材質 = PVCmコネクタ1 = M12コネクタ 2 = 未処理終端シールド/非シールド = シールド付き定格電流 = 4 A保護等級 = IP67使用温度範囲 = -25 → +75 ° CmmRoHS指令(10物質対応)対応
  • RS PRO, センサアクチュエータケーブル, コア数:4 RS PRO

    RS PRO, センサアクチュエータケーブル, コア数:4

    RS PRO
    11,980税込13,178
    1個
    7日以内出荷
    RS Pro M12 シングルエンドケーブルアセンブリ、 10 m 産業用センサやオートメーション機器に最適な RS Pro ケーブル製品をご紹介します。このケーブルは、しっかりとしたカップリングナットと、片側に部分的に被膜を剥がしたフリーエンド接続が採用されており、完全に柔軟に接続できるようになっています。10 m の PVC マルチストランドケーブルは耐久性が非常に高く、内部ワイヤを保護し、簡単に設置できるため、安全で信頼性の高いデータ転送が必要な場合に最適なソリューションです。 特長と利点: この高性能 RS Pro ケーブルには M12 コネクタが付属し、部分的に被膜を剥がしたフリーエンド接続に黄銅ニッケルめっきカップリングナットを使用して設計されているため、柔軟に接続することができます ワイヤは終端処理されていません。絶縁抵抗はです 100 M Ω 未満 10 m の PVC ケーブルは耐久性が非常に高いため、極端な温度や紫外線にさらされる環境、又は化学薬品やオイルと接触する可能性がある環境での使用に最適です すばやく簡単に設置できるため、使いやすく、貴重な設置時間を節約できます このタイプの産業用ケーブルは、感知に最も適しています 産業環境での計測用途に適しています CANopen 及び DeviceNet システムに対応 用途: 産業用オートメーションケーブルアセンブリは、機械やセンサなどの周辺機器に電力を供給する汎用性の高い製品です。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。このタイプのケーブルアセンブリの最も一般的な用途: 航空宇宙及び航空 建設機械及び産業エンジニアリング 産業用オートメーション及び製造 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様芯数 = 4シース材質 = PURmコネクタ1 = M12コネクタ 2 = 未処理終端シールド/非シールド = シールド付き定格電流 = 4 A保護等級 = IP67使用温度範囲 = -25 → +75 ° CmmRoHS指令(10物質対応)対応
  • RS PRO, センサアクチュエータケーブル, コア数:4 RS PRO

    RS PRO, センサアクチュエータケーブル, コア数:4

    RS PRO
    12,980税込14,278
    1個
    7日以内出荷
    RS Pro M12 シングルエンドケーブルアセンブリ、 10 m 産業用センサやオートメーション機器に最適な RS Pro ケーブル製品をご紹介します。このケーブルは、しっかりとしたカップリングナットと、片側に部分的に被膜を剥がしたフリーエンド接続が採用されており、完全に柔軟に接続できるようになっています。10 m の PVC マルチストランドケーブルは耐久性が非常に高く、内部ワイヤを保護し、簡単に設置できるため、安全で信頼性の高いデータ転送が必要な場合に最適なソリューションです。 特長と利点: この高性能 RS Pro ケーブルには M12 コネクタが付属し、部分的に被膜を剥がしたフリーエンド接続に黄銅ニッケルめっきカップリングナットを使用して設計されているため、柔軟に接続することができます ワイヤは終端処理されていません。絶縁抵抗はです 100 M Ω 未満 10 m の PVC ケーブルは耐久性が非常に高いため、極端な温度や紫外線にさらされる環境、又は化学薬品やオイルと接触する可能性がある環境での使用に最適です すばやく簡単に設置できるため、使いやすく、貴重な設置時間を節約できます このタイプの産業用ケーブルは、感知に最も適しています 産業環境での計測用途に適しています CANopen 及び DeviceNet システムに対応 用途: 産業用オートメーションケーブルアセンブリは、機械やセンサなどの周辺機器に電力を供給する汎用性の高い製品です。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。このタイプのケーブルアセンブリの最も一般的な用途: 航空宇宙及び航空 建設機械及び産業エンジニアリング 産業用オートメーション及び製造 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様芯数 = 4シース材質 = PVCmコネクタ1 = M12コネクタ 2 = 未処理終端定格電流 = 4 A保護等級 = IP67ケーブル形状 = マルチコア℃RoHS指令(10物質対応)対応
  • RS PRO 丸型コネクタ, M12 RS PRO

    RS PRO 丸型コネクタ, M12

    RS PRO
    3,298税込3,628
    1個
    7日以内出荷
    RS Pro M12 終端抵抗器丸型コネクタ、 5 極 RS Pro M12 終端抵抗器製品をご紹介します。フィールドバスネットワークでの使用に最適です。この抵抗器は、 M12 ねじ込み式インターフェース及び業界標準の A コーディングで誤かん合を防止するように設計されています。さらに、このコネクタは IP67 等級のため耐久性が非常に高く、内部接続を保護します。過酷な環境で、頑丈で信頼性の高い接続が必要な場合に最適なソリューションです。 特長と利点: この高性能 RS Pro 終端抵抗器には、 M12 丸型ねじインターフェイスと業界標準の A コーディングが採用されているので、誤かん合を防止できます PROFIBUS 、 DeviceNet 、 CANopen など、あらゆるフィールドバスネットワークシステムに対応し、信頼性の高いインテリジェントな通信と最適な接続性を実現します この非常に耐久性に優れたコネクタは IP67 等級で、極端な温度、紫外線又は湿気にさらされる環境、又は化学薬品やオイルとの接触が発生する可能性がある環境での使用に最適です すばやく簡単に設置できるため、使いやすく、貴重な設置時間を節約できます このタイプの丸形コネクタは、産業用途に最も適しています 用途 用途: 終端抵抗器は、信号を吸収するヘビーデューティで汎用性の高い丸形コネクタで、回路の端で信号が反射するのを防止します。データ、無線信号、及び周波数を使用した信号伝送で広く使用されています。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。これらのタイプの産業用コネクタは、主に次の場所で使用されています。 計装 プロセス制御 ロボット 組み立てラインと製造 ファクトリオートメーション 産業用の生産とオートメーション RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様コネクタサイズ = M12プラグ/ソケット = プラグIP保護等級 = IP67定格電流 = 4.0Aシリーズ = CBM12定格電圧 = 30.0 V動作温度 Min = -25℃RoHS指令(10物質対応)対応
  • RS PRO 丸型コネクタ, M12 RS PRO

    RS PRO 丸型コネクタ, M12

    RS PRO
    3,500税込3,850
    1個
    7日以内出荷
    RS Pro M12 終端抵抗器丸型コネクタ、 4 極 RS Pro M12 終端抵抗器製品をご紹介します。フィールドバスネットワークでの使用に最適です。この抵抗器は、 M12 ねじ込み式インターフェース及び業界標準の A コーディングで誤かん合を防止するように設計されています。さらに、このコネクタは IP67 等級のため耐久性が非常に高く、内部接続を保護します。過酷な環境で、頑丈で信頼性の高い接続が必要な場合に最適なソリューションです。 特長と利点: この高性能 RS Pro 終端抵抗器には、 M12 丸型ねじインターフェイスと業界標準の A コーディングが採用されているので、誤かん合を防止できます PROFIBUS 、 DeviceNet 、 CANopen など、あらゆるフィールドバスネットワークシステムに対応し、信頼性の高いインテリジェントな通信と最適な接続性を実現します この非常に耐久性に優れたコネクタは IP67 等級で、極端な温度、紫外線又は湿気にさらされる環境、又は化学薬品やオイルとの接触が発生する可能性がある環境での使用に最適です すばやく簡単に設置できるため、使いやすく、貴重な設置時間を節約できます このタイプの丸形コネクタは、産業用途に最も適しています 用途 用途: 終端抵抗器は、信号を吸収するヘビーデューティで汎用性の高い丸形コネクタで、回路の端で信号が反射するのを防止します。データ、無線信号、及び周波数を使用した信号伝送で広く使用されています。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。これらのタイプの産業用コネクタは、主に次の場所で使用されています。 計装 プロセス制御 ロボット 組み立てラインと製造 ファクトリオートメーション 産業用の生産とオートメーション RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様コネクタサイズ = M12プラグ/ソケット = プラグIP保護等級 = IP67定格電流 = 4.0Aシリーズ = CBM12定格電圧 = 30.0 V動作温度 Min = -25℃RoHS指令(10物質対応)対応
  • RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 25m RS PRO

    RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 25m

    RS PRO
    4,298税込4,728
    1個
    7日以内出荷
    長さ = 25m。熱電対タイプ = K℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = ANSI。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    RoHS指令(10物質対応)対応
  • RS PRO 熱電対ケーブル/熱電対線, Jタイプ, 25m RS PRO

    RS PRO 熱電対ケーブル/熱電対線, Jタイプ, 25m

    RS PRO
    7,798税込8,578
    1個
    7日以内出荷
    長さ = 25m。熱電対タイプ = J℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = BS。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    RoHS指令(10物質対応)対応
  • RS PRO 安全トレーナ RS PRO

    RS PRO 安全トレーナ

    RS PRO
    15,980税込17,578
    1組
    7日以内出荷
    RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
    仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 42靴サイズUK = 8靴サイズUS = 9色 = Black安全足タイプ = ガラス繊維帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 26.5
  • RS PRO 安全トレーナ RS PRO

    RS PRO 安全トレーナ

    RS PRO
    15,980税込17,578
    1組
    7日以内出荷
    RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
    仕様シリーズ = RS4010性別 = 女性用靴サイズEUR = 37靴サイズUK = 4靴サイズUS = 5色 = Black安全足タイプ = ガラス繊維帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1P滑り止め等級 = SRC靴サイズJP / CN = 22.5
  • RS PRO 安全トレーナ RS PRO

    RS PRO 安全トレーナ

    RS PRO
    15,980税込17,578
    1組
    7日以内出荷
    RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
    仕様シリーズ = RS4010性別 = 女性用靴サイズEUR = 36靴サイズUK = 3靴サイズUS = 4色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 22
  • RS PRO ゴムシート 黒, 1m x 6mm x 600mm RS PRO

    RS PRO ゴムシート 黒, 1m x 6mm x 600mm

    RS PRO
    15,980税込17,578
    1個
    7日以内出荷
    RS PRO Black Rubber Sheet, 1 m x 600 mm x 6 mmDo you need a general-purpose barrier for use in your factory or workshop. This versatile natural rubber sheet can be used with acids and alkalis, as well as water and even ethylene glycol, and it can withstand temperatures ranging from -20℃ to +70℃, making it suitable for use in cold storage and industrial freezers. The two-ply rubber sheet includes a polyester fabric insert through the centre. This increases durability and provides additional resistance to tearing. The rubber sheet can tolerate substantial stress and force without breaking and has excellent tensile strength. As with all our trusted RS PRO range products, this natural rubber sheet has been rigorously tested for reliability and consistency of performance. Hard-wearing, abrasion-resistant rubber sheets like these are frequently used as packing materials, seals, or protective barriers in industrial environments, and are best suited for indoor use.Features and Benefits. Natural rubber sheet with polyester insert in the centre for additional strength . Density of 1.5 g/cm3 . Minimum operating temperature of -20℃ . Maximum operating temperature of +70℃ . Length of 1 m . Width of 600 mm . Thickness of 6 mm . Suitable for use with water, acids and alkalis as well as ethylene glycol . Black in colourRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    仕様材料 = 天然ゴムカラー = 黒密度 = 1.5g/cm3裏面粘着 = なしmm厚さ = 6mm動作温度 Max = 70℃動作温度 Min = -20℃伸長 = 2.5RoHS指令(10物質対応)対応
  • RS PRO 安全トレーナ RS PRO

    RS PRO 安全トレーナ

    RS PRO
    15,980税込17,578
    1組
    7日以内出荷
    RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size 12 Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
    仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 47靴サイズUK = 12靴サイズUS = 13色 = Black安全足タイプ = ガラス繊維帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 31
  • RS PRO 安全トレーナ RS PRO

    RS PRO 安全トレーナ

    RS PRO
    15,980税込17,578
    1組
    7日以内出荷
    RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
    仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 41靴サイズUK = 7靴サイズUS = 8色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 26