カテゴリ

  • 制御機器(26)
  • 素材(切板・プレート・丸棒・パイプ・シート)(4)
  • 物流用品(2)
  • コンプレッサー・空圧機器・ホース(2)
  • はんだ関連・静電気対策用品(1)
  • 機構部品(1)
  • 測定用品(1)
  • 建築金物(1)
  • 安全靴・作業靴(1)
  • 作業工具(1)
絞り込み
ブランド
  • RS PRO
  • be quiet!(8)
  • CAMDENBOSS(20)
  • GVS(81)
  • HAMMOND(12)
  • MARWI(128)
  • omron(オムロン)(9)
  • SCHMERSAL(12)
  • SICK(8)
  • SIEMENS(13)
  • SKF(日本エスケイエフ)(8)
  • SPARKFUN(66)
  • VISHAY(17)
  • Zebra Technologies(14)
  • シュナイダーエレクトリック(12)
  • フエニックス・コンタクト(11)
  • 未来工業(19)
  • 東フロコーポレーション(7)
  • 鶴賀電機(48)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(29)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「of-03」の検索結果

40件中 1~40件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • RS PRO フェルトシート RS PRO

    RS PRO フェルトシート

    RS PRO
    ¥7,398税込¥8,138
    1個
    7日以内出荷
    材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 3mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 3 mmWhen you need a medium-density material for construction tasks such as filtration or absorption, turn to this white felt sheet from RS PRO. It measures 1 m in length and 500 mm in width and has a thickness of 3 mm. The sheet contains a mixture of 70% wool and 30% viscose. Its made by condensing and pressing these fibres together to a density of 250 kg/m3, making it durable and resistant to sound and temperature. As part of the RS PRO series, its been tested for quality and reliability. It meets British Standard 4060 for pressed wool felts. Youll find this felt sheet useful for a variety of applications. Its commonly used for cladding, sealing, absorption and filtration in building construction, and its often used in acoustic rooms thanks to its sound absorption properties.Features and Benefits. Felt sheet . White in colour . Made from 70% wool and 30% viscose . Length of 1 m . Width of 500 mm . Thickness of 3 mm . Density of 250 kg/m3 . Meets British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    RoHS指令(10物質対応)対応
  • エッジ保護 RS PRO RS PRO

    エッジ保護 RS PRO

    RS PRO
    ¥3,398税込¥3,738
    1個
    7日以内出荷
    RS PRO粘着式ドラウドエクスクルーダストリップ - Pプロファイル. RS PROの粘着式ゴム製ドラフト除去器又はドアシーリングストリップは、ヒンジ付きドアや窓の縁の周囲の隙間を埋めるように設計されています。このドアシーリングストリップは高品質な長寿命耐候性EPDMゴム製で、裏面は粘着性があり、剥離式です。ストリップは簡単に貼り付けることができ、窓又はドアフレームの周りにしっかりと押し付けるだけで、追加の固定具は必要ありません。このドラフト排除板ストリップは、P型のプロファイルを持ち、3 → 5 mmの間隙を密閉できます。Key Features and Benefits. Suitable for sealing all hinged doors and windows Easy to cut to size and install Resistant to stretching, both during fitting and in use Self-adhesive backing for quick and easy fitting ’P ’ type profile suitable for filling in gaps of 3 mm to 5 mm Neat finish and easy to wipe clean Supplied in a 10 m coil. Applications. This draught excluder strip is ideal for filling in small gaps around both wooden and uPVC window and door frames. By providing a tight seal, cold air is prevented from entering the room and home insulation is improved. This draught excluder can also be used on loose fitting doors or windows to prevent banging.
    仕様長さ = 10m幅 = 5.5mm高さ = 9 mm製品タイプ = エッジ保護色 = 白
  • DCモータコントローラ RS Pro RS PRO

    DCモータコントローラ RS Pro

    RS PRO
    ¥4,598税込¥5,058
    1個
    当日出荷
    仕様電源電圧 = 6 → 15 V dc許容電流値 = 3 A定格電圧 = 6 → 15 V dcコンパチブルなモータータイプ = ブラシ付DCモータ制御入力 = 電圧取付けスタイル = パネル取り付け長さ = 62mm幅 = 41mm深さ = 40mm寸法 = 62 x 41 x 40 mmMotor Speed Regulator, Panel Mounting. The Module has a variety of uses which include the speed control of motors up to 3 Amps maximum current consumption. Pulse Width Modulation provides proportional output control and torque maintenance. Output control is achieved by varying the output pulse. The unit is supplied with insulating washers and is easy to install with inputs and outputs clearly indicated. Must not be used with digital inputs. Maximum current 3A continuous, 5A peak. Features ; Benefits. Small, compact and robust construction for versatility and reliable service Panel mounting with external control knob Operates from input of 6 to 15 V Inputs and outputs clearly indicated Maximum current 3 A continuous, 5 A peakRoHS指令(10物質対応)対応
  • RS Pro ミニチュアスピーカ,サウンドレベル:83dB,定格出力:2W RS PRO

    RS Pro ミニチュアスピーカ,サウンドレベル:83dB,定格出力:2W

    RS PRO
    ¥869税込¥956
    1個
    当日出荷
    仕様コイル抵抗 = 8Ωサウンドレベル = 83dB定格出力 = 2Wコーン材質 = 用紙寸法 = 40 x 20 x 5.8mm高さ = 5.8mmMiniature Speakers. A range of miniature speakers with a diameter of up to 50mm and a rated power upto 3W. All speakers are ROHS compliant and have either a mylar or paper cone.RoHS指令(10物質対応)対応
  • RS Pro ミニチュアスピーカ,サウンドレベル:94dB,定格出力:1W RS PRO

    RS Pro ミニチュアスピーカ,サウンドレベル:94dB,定格出力:1W

    RS PRO(1件のレビュー)
    ¥779税込¥857
    1個
    当日出荷
    仕様コイル抵抗 = 8Ωサウンドレベル = 94dB定格出力 = 1Wコーン材質 = マイラー寸法 = 50 x 7.6mm直径 = 50mm高さ = 7.6mmMiniature Speakers. A range of miniature speakers with a diameter of up to 50mm and a rated power upto 3W. All speakers are ROHS compliant and have either a mylar or paper cone.RoHS指令(10物質対応)対応
  • RS Pro ミニチュアスピーカ,サウンドレベル:85dB,定格出力:0.25W RS PRO

    RS Pro ミニチュアスピーカ,サウンドレベル:85dB,定格出力:0.25W

    RS PRO(1件のレビュー)
    ¥519税込¥571
    1個
    当日出荷
    仕様コイル抵抗 = 32Ωサウンドレベル = 85dB定格出力 = 0.25Wコーン材質 = マイラー寸法 = 45 x 5.8mm直径 = 45mm高さ = 5.8mmMiniature Speakers. A range of miniature speakers with a diameter of up to 50mm and a rated power upto 3W. All speakers are ROHS compliant and have either a mylar or paper cone.RoHS指令(10物質対応)対応
  • RS Pro ミニチュアスピーカ,サウンドレベル:84dB,定格出力:2W RS PRO

    RS Pro ミニチュアスピーカ,サウンドレベル:84dB,定格出力:2W

    RS PRO
    ¥1,498税込¥1,648
    1個
    当日出荷
    仕様コイル抵抗 = 4Ωサウンドレベル = 84dB定格出力 = 2Wコーン材質 = 用紙寸法 = 40 x 28.3 x 11.5mm高さ = 11.5mmMiniature Speakers. A range of miniature speakers with a diameter of up to 50mm and a rated power upto 3W. All speakers are ROHS compliant and have either a mylar or paper cone.RoHS指令(10物質対応)対応
  • RS PRO ドリルビットセット HSS, 3個 RS PRO

    RS PRO ドリルビットセット HSS, 3個

    RS PRO
    ¥27,980税込¥30,778
    1個
    7日以内出荷
    ISO Step Drills, Individual ; Set. Supplied individually and as a 3 piece set Designed for cutting ISO hole sizes in materials with a thickness of up to 3mm Suitable for use with industrial power drills, bench or pedestal drills
    仕様穴開け用途 = 金属ドリルビットの種類 = ステップドリルビット材質 = HSS個数 = 3最小サイズ = 4mm最大サイズ = 30mmセット内容 = ステップドリルビット
  • スピーカーユニット RS PRO 300mW RS PRO

    スピーカーユニット RS PRO 300mW

    RS PRO
    ¥989税込¥1,088
    1個
    翌々日出荷
    スピーカー部品 = スピーカーユニット。インピーダンス = 8Ω。直径 = 66mm。ドライバーの形状 = 丸形。スピーカードライバーサイズ = 8 cm (3 in) 以下。長さ = 66mm。幅 = 66mm。深さ = 17.4mm。コーン/ドーム材質 = マイラー。。RS Pro 丸型スピーカードライバ、 300 mW (公称)、 8 ΩRS Pro 丸型スピーカードライバは、複数のトーンを必要とするサウンド配信システムにおける信頼性の高い耐候性コンポーネントです。マイラーコーンスピーカーは、紙の同等品がオプションでない湿気の多い環境で機能します。 マイラーは、軽量で柔軟性の高い伸縮性のあるポリエステルフィルムで、耐久 Durable です。つまり、このスピーカードライバを屋内でも外でも使用できます。ドライバを所定の位置に固定する 2 つのはんだ付けポイントで簡単に設置できます。この 66 mm 黒色丸型スピーカーは、公称定格電力 300 mW 、インピーダンス 8 Ω です。RS Pro 製品には、性能と品質についてエンジニアがテスト このマイラーコーンスピーカードライバは、耐湿性に優れているため、屋外のラウドスピーカーやアラームに使用できます。また、オフィスや学校の PA 及びインターホンシステムにも適しています。特長と利点.公称定格電力: 300 mW .スピーカのインピーダンス: 8 Ω .ラウンドスピーカー .寸法: 66 mm ( W )および 66 mm ( L ) .マイラーコーン素材 .スピーカードライバのサイズは 8 cm (3 インチ ) 以下 . RoHS ( Restriction of Hazardous Substances )準拠 . ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電適合 制御規格RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
    RoHS指令(10物質対応)対応
  • RS Pro タップセット ハンドタップ M4 3個 テーパータップ、セカンドタップ、プラグタップ RS PRO

    RS Pro タップセット ハンドタップ M4 3個 テーパータップ、セカンドタップ、プラグタップ

    RS PRO
    ¥5,598税込¥6,158
    1個
    翌々日出荷
    仕様セットタイプ = ハンドタップ最大タップサイズ = M4最小タップサイズ = M4個数 = 3材質 = HSSセット内容 = テーパータップ、セカンドタップ、プラグタップISO Metric (coarse) Set. Set of 3 (taper, second and plug tap) Supplied in polypropylene case
  • RS Pro ミニチュアスピーカ,サウンドレベル:85dB,定格出力:1W RS PRO

    RS Pro ミニチュアスピーカ,サウンドレベル:85dB,定格出力:1W

    RS PRO
    ¥959税込¥1,055
    1個
    翌々日出荷
    仕様コイル抵抗 = 8Ωサウンドレベル = 85dB定格出力 = 1Wコーン材質 = マイラー寸法 = 36 x 4.6mm直径 = 36mm高さ = 4.6mmMiniature Speakers. A range of miniature speakers with a diameter of up to 50mm and a rated power upto 3W. All speakers are ROHS compliant and have either a mylar or paper cone.RoHS指令(10物質対応)対応
  • 圧力マット RS PRO 圧力パッドスイッチ RS PRO

    圧力マット RS PRO 圧力パッドスイッチ

    RS PRO
    ¥2,998税込¥3,298
    1個
    翌々日出荷
    取付けタイプ = 表面実装。設定を切り替える = ノーマルオープン。スイッチング電流 = 250mA。スイッチング電圧 = 25V dc。奥行き(深さ) = 3 mm。高さ = 720 mm。幅 = 390mm。。RS Pro 圧力マット表面実装 250 mA 、 25 V dc誰かがこの圧力マットの戸口を通ってステップする時を知っている。高精度のセンサを搭載したこの製品は、 25 kg の軽量センサで反応します。 継ぎ目の溶接された PVC 素材でできたこの頑丈なパッドは、しっかりとした摩耗に耐えます。IP64 侵入等級に準拠し、埃から完全に保護されていますが、防水ではありません。奥行きがわずか 3 mm で、寸法がわずか 720 mm x 390 mm で、カーペット又はウェルカムマットで簡単に覆われ、隠密検出することができます。この製品には、 Durable and Discrete Installation RS Pro シリーズの一部として、この圧力マットは安全性と信頼性を確保するために徹底的にテストされています。カーペットの下で、オフィスの傷つきやすいドアや窓に隣接して使用するのに最適です。特長と利点.シーム溶接 PVC 材製 .常時開スイッチ構成 .スイッチング電流: 250 mA .スイッチング電圧: 25 V dc .奥行き 3 mm .高さ 720 mm .幅 390 mm .表面実装 . RoHS ( Restriction of Hazardous Substances )準拠 . ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 に適合 静電制御規格RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべての厳しい業界標準に対して厳しくテストされて RS Pro 承認ラベルを付与されているため、その優れた品質に確信を持っている場合にのみ自信を持ってお使いいただけます。
    RoHS指令(10物質対応)対応
  • RS PRO 中継用端子台 3極 RS PRO

    RS PRO 中継用端子台 3極

    RS PRO
    ¥1,498~税込¥1,648~
    1袋(5個)ほか
    翌々日出荷から7日以内出荷
    RoHS指令(10物質対応)対応
  • RS PRO フェルトシート RS PRO

    RS PRO フェルトシート

    RS PRO
    ¥29,980税込¥32,978
    1個
    7日以内出荷
    材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 12.5mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 12.5 mmThis medium-density felt sheet from RS PRO is a practical choice for filtration, absorption, cladding and sealing applications across a range of construction settings. A mixture of wool (70%) and viscose (30%), the sheet is made by matting, condensing and pressing fibres together. This allows it to be cut to shape easily without any fraying. Manufactured to comply with British Standard 4060 for pressed wool felts, this felt sheet has a density of 250 kg/m3 and a thickness of 12.5 mm. The metre-long rolls are white in colour and are 500 mm wide. As part of the RS PRO series, the felt sheet is stringently tested for quality and consistency. Durable and versatile, the sheet is an excellent choice for acoustic rooms as it offers excellent resistance to both temperature and sound.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 12.5 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    RoHS指令(10物質対応)対応
  • RS PRO フェルトシート RS PRO

    RS PRO フェルトシート

    RS PRO
    ¥5,598税込¥6,158
    1個
    7日以内出荷
    材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 6mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 6 mmIf you need a medium-density felt sheet for applications such as filtration, absorption, cladding and sealing, turn to this option from RS PRO. A popular choice in construction settings, this sheet can be easily cut into shape without any fraying as its fibres have been matted, condensed and pressed together. Made of 70% wool and 30% viscose, this sheet has a density of 250 kg/m3 and a thickness of 6 mm. Its manufactured to comply with British Standard 4060 for pressed wool felts. The rolls are a metre long, white in colour and 500 mm wide. As part of the RS PRO series, this felt sheet is extensively tested for quality and consistency. Durable and versatile, the sheet is an ideal choice for acoustic rooms as it offers excellent resistance to sound and temperature.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 6 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    RoHS指令(10物質対応)対応
  • RS PRO ミドルカット安全靴 Black RS PRO

    RS PRO ミドルカット安全靴 Black

    RS PRO
    ¥11,980税込¥13,178
    1組
    7日以内出荷
    RS PRO Black Fibreglass Toe Cap Safety Boot UK Size 12 Introducing fibreglass toecap safety boots from RS PRO, range of high quality 100% non-metallic safety boots ideal for use in environments that require protective footwear. These lightweight and comfortable boots feature water repellent smooth black design with protective fibreglass toecap, offering excellent protection from water and physical impact. For enhanced protection, the boots feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO black safety boot is developed with specialist comfort materials including shock absorbing PU outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Practical black water-resistant design Protective fibreglass toecap to protect toes from falling objects Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4005 シリーズ黒色安全ブーツは、快適で軽量です。この安全ブーツは 100 非金属製で、保護トゥキャップとミッドソールが付属しています。 Certifications 撥水性の滑らかな黒色レザー 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 Activ-Step 衝撃吸収 PU アウトソール 疲労防止 EVA 製フットベッド FAQs What sizes are available RS PRO black fibreglass toe cap safety boots are available in sizes: (2011570) 2011570 UK Size (2011571) 2011571 UK Size (2011572) 2011572 UK Size (2011573) 2011573 UK Size (2011574) 2011574 UK Size (2011575) 2011575 UK Size (2011576) 2011576 UK Size (2011577) 2011577 UK Size 10 (2011578) 2011578 UK Size 11 (2011580) 2011580 UK Size 12 What is the safety rating of the boots These boots feature safety rating of S3, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the boots feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The boots are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the boots The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.
    仕様シリーズ = RS4015性別 = 男性用靴サイズEUR = 47靴サイズUK = 12靴サイズUS = 13種類 = アンクルブーツ安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3滑り止め等級 = SRC
  • RS PRO カーボンファイバシート RS PRO

    RS PRO カーボンファイバシート

    RS PRO
    ¥32,980税込¥36,278
    1個
    7日以内出荷
    材料 = カーボンファイバーエポキシ。動作温度 Max = +80℃。長さ = 300mm。幅 = 300mm。厚さ = 2mm。カラー = 黒。表面パターン = 綾織。圧縮強度 = 570MPa。密度 = 1.6g/cm3。。RS PRO Carbon Fibre Sheet, 300 mm x 300 mm x 2 mmThese carbon fibre sheets from RS PRO are the preferred replacement for heavy metallic materials in applications where strong but lightweight components are required, such as in aerospace, automotive and railway settings. The sheets are rigid and able to withstand heavy loads and even sudden impact without bending or buckling. Their carbon fibre material is produced by combining polymer fibres such as polyacrylonitrile with an epoxy resin matrix system. This process gives the sheets two sides: one resin-rich side thats smooth and glossy and a reverse side with twill fabric weave detail, giving them a sleek appearance that modern furniture designers love. They have a density of just 1.6 g/cm3 and can withstand operating temperatures of +80℃. While there are plenty of industrial uses for carbon fibre, the superior performance of the material has allowed for use in consumer goods like phone cases, state-of-the-art speaker cabinets and motorcycle conversion kits.Features and Benefits. RS PRO carbon fibre sheets . Made from carbon fibre epoxy . Black in colour with smooth glossy finish on one side and visible twill weave pattern on the other . Length of 300 mm . Width of 300 mm . Thickness of 2 mm . Compression strength of 570 MPa . Density of 1.6 g/cm3 . Maximum operating temperature of +80℃RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    RoHS指令(10物質対応)対応
  • RS PRO ゴムシート 黒, 1m x 6mm x 600mm RS PRO

    RS PRO ゴムシート 黒, 1m x 6mm x 600mm

    RS PRO
    ¥15,980税込¥17,578
    1個
    7日以内出荷
    RS PRO Black Rubber Sheet, 1 m x 600 mm x 6 mmDo you need a general-purpose barrier for use in your factory or workshop. This versatile natural rubber sheet can be used with acids and alkalis, as well as water and even ethylene glycol, and it can withstand temperatures ranging from -20℃ to +70℃, making it suitable for use in cold storage and industrial freezers. The two-ply rubber sheet includes a polyester fabric insert through the centre. This increases durability and provides additional resistance to tearing. The rubber sheet can tolerate substantial stress and force without breaking and has excellent tensile strength. As with all our trusted RS PRO range products, this natural rubber sheet has been rigorously tested for reliability and consistency of performance. Hard-wearing, abrasion-resistant rubber sheets like these are frequently used as packing materials, seals, or protective barriers in industrial environments, and are best suited for indoor use.Features and Benefits. Natural rubber sheet with polyester insert in the centre for additional strength . Density of 1.5 g/cm3 . Minimum operating temperature of -20℃ . Maximum operating temperature of +70℃ . Length of 1 m . Width of 600 mm . Thickness of 6 mm . Suitable for use with water, acids and alkalis as well as ethylene glycol . Black in colourRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    仕様材料 = 天然ゴムカラー = 黒密度 = 1.5g/cm3裏面粘着 = なしmm厚さ = 6mm動作温度 Max = 70℃動作温度 Min = -20℃伸長 = 2.5RoHS指令(10物質対応)対応
  • ホース RS PRO 20m RS PRO

    ホース RS PRO 20m

    RS PRO
    ¥9,798税込¥10,778
    1個
    7日以内出荷
    ホースパイプ / フレキシブルチューブ = ホースパイプ。内径 = 13mm。外径 = 20mm。材質 = エチレンプロピレンゴム。ホースパイプの動作 = 移送。最大使用圧力 = 10バール。使用流体/用途 = 産業用。代表規格 = SAE J20 R3。動作温度 Min = -40℃。最高作動温度 = +120℃。色 = 黒。長さ = 20m。補強 = あり。。RS Pro 20 m ロング黒ホースパイプ、車載用、ヒーターホース及び温水アプリケーション、 13 mm インナーダイアム。この RS Pro ホースパイプは、灌漑システム、冷蔵装置、エンジン冷却水ライン向けの水、油、冷却液に安全に使用できます。柔軟性、 Durable で、標準的なホースクリップを使用してすばやく取り付けられます。 内部が高張力の合成強化されているため、この黒色ホースパイプは、 -40 → +120 ° C の温度に耐えることができます熱湯、暖房、車載などの機能に十分な堅牢性を備えています。耐熱性だけでなく、耐候性と耐オゾン性も備えているため、屋内外で使用できます。このホースの内径は 13 mm で、長さは 20 m です。作動圧力は 10 bar で、最大バースト圧力は 30 bar です。 RS Pro 製品と同様に、ホースパイプは厳格にテストされています。また、 SAE ( Society of Automotive Engineering ) J20R3 規格にも準拠しているため、エンジンクーラントシステムにも適しています。特長と利点.ブラックホース . -40 ℃ ~ +120 ℃の温度に適しています .合成 EPDM (エチレンプロピレンジエンモノマー)ゴム製 .高張力合成強化コア .リール長 20 m .内径 13 mm . 10 バールの動作圧力と 30 バールのバースト圧力 . SAE (自動車工学会) J20R3 はオイルと冷却剤で使用するために準拠していますRS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
  • RS PRO シャックル ステンレス鋼 ネジピン RS PRO

    RS PRO シャックル ステンレス鋼 ネジピン

    RS PRO
    ¥1,898税込¥2,088
    1個
    7日以内出荷
    RS PRO Stainless-Steel Shackle We are proudly introducing our own branded RS PRO Stainless-Steel Shackle recognisable as they are narrower than Bow Shackle and, in most cases, they have threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with mm diameter, withstands of approximately 150 kg is perfect solution to secure your light to moderate loads. Note: Suitable for wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits Stainless-Steel Shackle with crew pin The Shackle comes with 3-year Warranty Pin diameter of mm Jaw width of 16 mm This Chain Shackle deals well with weather conditions Ideal for securing light to moderate loads or plant Suitable applications such as tensioning wires or securing loads Application Shackles are used in conjunction with slings and rope Wire Rope Slings Industrial crane rigging onboard large ships Commonly used in personal safety gear including climbing and mountaineering harnesses Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO RS Pro is our family brand and brings you wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.
    仕様材質 = ステンレス鋼シャックルタイプ = D-シャックルピンタイプ = ネジピン定格荷重 = 0.15tシャックル径 = 8mmジョー幅 = 16mmピン径 = 8mm
  • ホース RS PRO 20m RS PRO

    ホース RS PRO 20m

    RS PRO
    ¥11,980税込¥13,178
    1個
    7日以内出荷
    ホースパイプ / フレキシブルチューブ = ホースパイプ。内径 = 10mm。外径 = 17mm。材質 = エチレンプロピレンゴム。ホースパイプの動作 = 移送。最大使用圧力 = 10 バール。使用流体/用途 = 産業用。代表規格 = SAE J20 R3。動作温度 Min = -40℃。最高作動温度 = +120℃。色 = 黒。長さ = 20m。補強 = あり。。RS Pro 20 m ロング黒ホースパイプ、用途:車載用、ヒーターホース、温水、 10 mm 内側径。熱湯、暖房、車載などの用途に最適なこのゴム製ホースパイプは、堅牢で、標準的なホースクリップで簡単に取り付けることができます。このホースは、灌漑システム、冷蔵装置、エンジン冷却水ラインなどに使用されています。 コア構造は、高張力の合成強化素材を使用しているため、 -40 → +120 ° C の温度で動作します外装合成ゴムは、熱、天候、熱油スプレー、オゾンに対する耐性があるため、屋内又は屋外で使用できます。この 20 m ホースは、黒色で、内径は 10 mm です。安全な動作圧力は 10 bar で、破裂圧力ポイントは 30 bar です。 RS Pro 製品に属しているため、この製品が高品質であることに確信を持つことができ、エンジニアによって徹底的にテストされています。SAE ( Society of Automotive Engineering ) J20R3 にも準拠しているため、オイルや冷却液の劣化なしで耐性を発揮します。特長と利点.ブラックホース . -40 ℃ ~ +120 ℃の温度に適しています .合成 EPDM (エチレンプロピレンジエンモノマー)ゴム製 .高張力合成強化コア .リール長 20 m .内径 10 mm . 10 バールの動作圧力と 30 バールのバースト圧力 . SAEJ20R3 に準拠したオイル及び冷却材使用RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
  • RS PRO ソリッドステートリレー 最大負荷電流:55 A 最大負荷電圧:530 V ac/dc パネルマウント RS PRO

    RS PRO ソリッドステートリレー 最大負荷電流:55 A 最大負荷電圧:530 V ac/dc パネルマウント

    RS PRO
    ¥37,980税込¥41,778
    1個
    7日以内出荷
    The RS ProSolid State Relay family designed to switch various loads such as heating elements, motors and transformers. The relay is capable of switching high voltages up to 600 VACrms. The built-in varistor secures transient protection for heavy industrial applications.3 phase 55A per phase solid state relay Control voltage: 24-275 VAC24-50 VDC Zero Switching Rated operational voltage: 42-530VACrms Blocking Voltage 1200Vp Non rep surge current t=10ms 600Ap Drop out voltage 1.2VDC Input current <23mA On-state Voltage drop1.6Vrms Industrial housing Built in LED Built in varistor, suitable for heavy applications Response time pickup @50Hz= 10ms Operating temp: -300℃ to 800℃ (-220°F to 176°F)
    仕様最大負荷電流 = 55 A取り付けタイプ = パネルマウント最大負荷電圧 = 530 V ac/dc最小負荷電圧 = 42 V ac/dcスイッチングタイプ = ゼロスイッチング最小負荷電流 = 23 mA出力装置 = バリスタシリーズ = RZ3ARoHS指令(10物質対応)対応
  • RS PRO シャックル ステンレス鋼 ネジピン RS PRO

    RS PRO シャックル ステンレス鋼 ネジピン

    RS PRO
    ¥11,980税込¥13,178
    1個
    7日以内出荷
    RS PRO Stainless-Steel D Shackle We are proudly introducing our own branded RS PRO Stainless-Steel D Shackle recognisable as they are narrower than a Bow Shackle and, in most cases, they have a threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with 10 mm diameter, withstands of approximately 0.75 ton is a perfect solution to secure your light to moderate loads. Note: Suitable for a wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits . Stainless-Steel Shackle with crew pin . The D Shackle comes with 3-year Warranty . Pin diameter of 16 mm . Jaw width of 31 mm . This Chain Shackle deals well with weather conditions . Ideal for securing light to moderate loads or plant . Suitable applications such as tensioning wires or securing loads Application . Shackles are used in conjunction with slings and rope . Wire Rope Slings . Industrial crane rigging onboard large ships . Commonly used in personal safety gear including climbing and mountaineering harnesses . Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles. Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO. RS Pro is our family brand and brings you a wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.
    仕様材質 = ステンレス鋼シャックルタイプ = D-シャックルピンタイプ = ネジピン定格荷重 = 0.75tシャックル径 = 16mmジョー幅 = 31mmピン径 = 16mm
  • 圧力パッド RS PRO 圧力パッドスイッチ Black RS PRO

    圧力パッド RS PRO 圧力パッドスイッチ Black

    RS PRO
    ¥5,198税込¥5,718
    1個
    7日以内出荷
    取付けタイプ = 表面実装。設定を切り替える = ノーマルオープン。スイッチング電流 = 250mA。スイッチング電圧 = 25V dc。色 = Black。奥行き(深さ) = 160 mm。高さ = 160 mm。幅 = 230mm。。RS Pro 圧力パッド表面実装 250 mA 、 25 V dc実績のある RS Pro シリーズのこの圧力パッドは、侵入者を非常に高い信頼性で検出します。その感度により、光の量が 16 kg となっている人を感知できます。 このパッドは、平らで均一なベースに取り付ける必要があり、アラームのトリガやドアの開閉などの用途に使用できます。奥行きが 3 mm で寸法が 230 mm x 160 mm なので、カーペットの下やドアマットの下に隠すことが簡単にでき、隠密検出が可能です。この製品は、黒色のシーム溶接 PVC 素材で製造され、商業施設や小売店のインテリアに適合します。IP64 等級で、長時間使用できるように圧力パッドは完全に密閉されて埃が入らないようになっていますが、防水性はありません。 この製品は、メーカーの高い基準を満たすために徹底的にテストされています。侵入者警報システムの英国規格 BS 4737-3 に準拠しています。圧力パッドは、セキュリティシステム、店舗、レストランで一般的に使用されています。特長と利点.黒色のプレッシャパッド .シーム溶接 PVC 材製 .スイッチング電流: 250 mA .スイッチング電圧: 25 V dc . PVC 絶縁ケーブル .奥行き 3 mm .高さ: 160 mm .幅 230 mm . IP64 等級.完全密閉されていますが、防塵性はありません 防水 . BS 4737-3 に適合 . RoHS ( Restriction of Hazardous Substances )準拠 .表面実装RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
    RoHS指令(10物質対応)対応
  • スピーカーユニット RS PRO 1.5W RS PRO

    スピーカーユニット RS PRO 1.5W

    RS PRO
    ¥1,298税込¥1,428
    1個
    7日以内出荷
    スピーカー部品 = スピーカーユニット。インピーダンス = 8Ω。直径 = 66mm。ドライバーの形状 = 丸形。スピーカードライバーサイズ = 8 cm (3 in) 以下。長さ = 66mm。幅 = 66mm。深さ = 21mm。コーン/ドーム材質 = マイラー。。RS Pro 丸型スピーカードライバ、 1.5 W (公称)、 8 Ωスピーカーやアラームを介してサウンドをブロードキャストする必要がある場合は、スピーカードライバがサウンド配信システムに不可欠なコンポーネントです。RS Pro 丸型スピーカードライバは、信頼性の高いコンポーネントです。特に複数のトーンが必要なシステムで最適です。また、マイラーコーンスピーカーは耐候性もあるため、紙の同等品が適さない湿気の多い環境でも効果的に機能します。 マイラーは、軽量で柔軟性に優れ Durable2 点はんだ付けで簡単に設置できます。この 66 mm 丸型スピーカーは、公称定格電力 1.5 W 、 8 Ω インピーダンスです。RS Pro シリーズに期待されるとおり、性能と品質の厳格なテストが実施されています。 このマイラーコーンスピーカードライバは、耐候性により、屋内外の両方で使用できます。学校やオフィスのインターホン及び PA システムで使用されます。特長と利点.ラウンドスピーカードライバ .公称定格電力: 1.5 W .スピーカのインピーダンス: 8 Ω .寸法: 66 mm ( W )および 66 mm ( L ) .マイラーコーン素材 .スピーカードライバのサイズは 8 cm (3 インチ ) 以下 . RoHS ( Restriction of Hazardous Substances )準拠 . ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電適合 制御規格RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
    RoHS指令(10物質対応)対応
  • RS Pro タップセット ハンドタップ M3 3個 テーパータップ、プラグタップ、ボトムタップ RS PRO

    RS Pro タップセット ハンドタップ M3 3個 テーパータップ、プラグタップ、ボトムタップ

    RS PRO
    ¥4,498税込¥4,948
    1個
    7日以内出荷
    仕様セットタイプ = ハンドタップ最大タップサイズ = M3最小タップサイズ = M3個数 = 3材質 = HSSセット内容 = テーパータップ、プラグタップ、ボトムタップISO Metric (coarse) Set. Set of 3 (taper, second and plug tap) Supplied in polypropylene case
  • スピーカーユニット RS PRO 12W RS PRO

    スピーカーユニット RS PRO 12W

    RS PRO
    ¥1,998税込¥2,198
    1個
    7日以内出荷
    スピーカー部品 = スピーカーユニット。公称定格電力 = 12W。周波数タイプ = フルレンジ。直径 = 87mm。ドライバーの形状 = 丸形。スピーカードライバーサイズ = 8 cm (3 in) 以下。防水 = あり。長さ = 87mm。幅 = 87mm。深さ = 34.3mm。コーン/ドーム材質 = マイラー。。RS Pro 丸型スピーカードライバ、公称 12 W 、 8 ΩRS Pro 丸型スピーカードライバは、サウンダやアラームなど複数のトーンを必要とする音声配信システムに不可欠な部品です。マイラーコーンスピーカーは耐候性なので、湿気によって用紙の同等品が損なわれる屋外のラウドスピーカーで使用できます。 マイラーは、軽量で伸縮性のあるポリエステルフィルムで、高い耐久 Durable と耐湿性を備えています。このスピーカードライバは簡単に設置でき、 2 点式のはんだ付けで所定の位置に固定できます。この 87 mm の黒色スピーカーは、公称定格電力 12 W で、 8 Ω インピーダンスとなっています。RS Pro の他の製品と同様に、品質と性能についてエンジニアが徹底的にテストしています。 屋外での使用に加えて、このマイラーコーンスピーカードライバは、オフィスや学校の敷地内の PA システムやインターホンシステム用に使用できます。特長と利点.ラウンドスピーカードライバ .公称定格電力: 12 W .スピーカのインピーダンス: 8 Ω .寸法: 87 mm ( W )および 87 mm ( L ) 及び 34.3 mm ( D ) .マイラーコーン素材 .スピーカードライバのサイズは 8 cm (3 インチ ) 以下 . RoHS ( Restriction of Hazardous Substances )準拠 . ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電適合 制御規格RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
    RoHS指令(10物質対応)対応
  • RS PRO フットスイッチ SPST-NO RS PRO

    RS PRO フットスイッチ SPST-NO

    RS PRO
    ¥9,598税込¥10,558
    1個
    7日以内出荷
    仕様コンタクトのコンフィギュレーション:SPST-NOケースの材質:熱可塑性物スイッチ環境:軽薄短小産業用IP評価:IPX7基準適合:2014/35/EU, EN 609502 m of 3mm PVC bore tubing. Light Industrial Foot Switch. Light and easy operation Tough reinforced plasticRoHS指令(10物質対応)対応
  • RS PRO ゴムシート 黒, 1.2m x 3mm x 600mm RS PRO

    RS PRO ゴムシート 黒, 1.2m x 3mm x 600mm

    RS PRO
    ¥14,980税込¥16,478
    1個
    7日以内出荷
    RS Pro 黒色ゴムシート、 1.2 m x 600 mm x 3 mmこの RS Pro エチレンポリプロピレン( EPDM )ゴムシートを使用すると、シール、ガスケット、又はケーブルジョイントを形成することができます。温水又は冷水、植物油、エチレングリコール、及び穏やかな酸やアルカリ液での使用に適しているため、用途が広く Durable な選択肢です。これを使用して、オゾンや過酷な気象条件の影響にさらされるシールを作成します。 EPDM は伸張強度が高く、高温( +100 ° C )、低温( -40 ° C )でも優れた性能を発揮するため、極端な天候でも溶けたりひび割れたりすることはありません。また、防水性だけでなく、耐摩耗性も備えているため、接触する材料が汚れることはありません。 このシートは、 EU の RoHS 指令( Restriction of Hazardous Substances Directive )に準拠しており、 Water Regulations Advisory Scheme (水規制諮問制度)の認定を受けています。この製品は、飲料水用途での使用に適しているように、水の地方条例で指定されています。特長と利点. EPDM (エチレンポリプロピレン)製 . 黒色 .最小動作温度は -40 ° C です .最大動作温度は +100 ° C です .寸法: 1.2 m ( L ) x 600 mm ( W ) .厚さ: 3 mm .動物油、冷水、希釈酸、希釈アルカリ、エチレングリコール、温水、植物油での使用に適しています .密度: 1.13 g/cm 3 .長さ 328 ~ 420% . RoHS ( Restriction of Hazardous Substances )準拠 . BS6920-1 : 2000 に準拠した水規制諮問制度の承認RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
    仕様材料 = EPDMカラー = 黒密度 = 1.13g/cm3幅 = 600mm厚さ = 3mm動作温度 Max = 100℃動作温度 Min = -40℃伸長 = 328 to 420%RoHS指令(10物質対応)対応
  • RS PRO ゴムシート 黒, 1.2m x 1.5mm x 600mm RS PRO

    RS PRO ゴムシート 黒, 1.2m x 1.5mm x 600mm

    RS PRO
    ¥18,980税込¥20,878
    1個
    7日以内出荷
    材料 = EPDM。カラー = 黒。密度 = 1.13g/cm3。裏面粘着 = なしmm。厚さ = 1.5mm。動作温度 Max = 100℃。動作温度 Min = -40℃。伸長 = 328 to 420%。。RS Pro 黒色ゴムシート、 1.2 m x 600 mm x 1.5 mm大気条件を満たし、耐久性に優れた製品が必要な場合は、 RS Pro エチレンポリプロピレン( EPDM )ゴムシートを使用して Durable ( EP D )を確認できます。防湿シールの作成や、ケーブルジョイント、シール、ガスケットの作成に最適です。また、軽度のアルカリ / 酸性液体、エチレングリコール、温水 / 冷水、及びオイルに対する耐性も備えています。 このタイプのゴムは、 -40.+100 ° C の温度で信頼性の高い性能を発揮するため、溶けたり破損したりすることなく、あらゆるタイプの過酷な環境で使用できます。また、伸張強度が高く、他の材料の汚染なし、耐摩耗性にも優れています。 各 EPDM ゴムシートは、 BS6920-1 : 2000 に準拠した Water Regulations Advisory Scheme 認定を取得していて、 Restriction of Hazardous Substances Directive ( RoHS )に準拠しています。これはまた水の地方のリストされた等級プロダクトである、従って飲料水システムのために安全に使用できる。特長と利点. EPDM (エチレンポリプロピレン)製 . 黒色 .最小動作温度は -40 ° C です .最大動作温度は +100 ° C です .寸法: 1.2 m ( L ) x 600 mm ( W ) .厚さ: 1.5 mm .動物油、冷水、希釈酸、希釈アルカリ、エチレングリコール、温水、植物油での使用に適しています .密度: 1.13 g/cm 3 . 328 ~ 420 % の長さ . RoHS ( Restriction of Hazardous Substances )準拠 . BS6920-1 : 2000 に準拠した水規制諮問制度の承認RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
    RoHS指令(10物質対応)対応
  • ドア / 窓のスイッチ RS PRO 近接スイッチ 白 RS PRO

    ドア / 窓のスイッチ RS PRO 近接スイッチ 白

    RS PRO
    ¥1,498税込¥1,648
    1個
    7日以内出荷
    RS Pro ドア及び窓用スイッチ 500 mA ( dc )、 50 V dc目立たないように保護するには、このドア / ウィンドウスイッチを選択します。ドア又は窓を開くたびに壊れた信号を生成し、アラームを発生させます。 この製品は、長期間にわたり信頼性を維持して使用でき、スイッチング電流は 500 DC mA です。監視ループ付きの常時開スイッチ構成を特長とし、バイパスが非常に困難な設計です。白色で、ボディが非常にコンパクトなサイズ( 30 x 9 mm )のこのスイッチは、設置後に侵入者をほとんど認識しません。長さ 300 mm のケーブルを使用すると、ドアや窓から離れていてもスイッチを設置できます。 BS 4737-3 に準拠したこの製品は、干渉を防止するタンパーループを備えています。RoHS ( Restriction of Hazardous Substances )準拠とは、 0.1 % を超える有害物質が存在しないことを意味します。このスイッチは、商業用及び住宅用警報システムで使用するように設計されています。特長と利点.ドアとウインドウの白色スイッチ .常時開構成 .近接スイッチの作動 .スイッチング電流: 500 DC mA .スイッチング電圧: 50 V dc . 15 mm の作動ギャップ .高さ 30 mm .幅の直径は 9 mm です . RoHS ( Restriction of Hazardous Substances )準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
    仕様活性化タイプ = 近接スイッチ設定を切り替える = ノーマルオープンスイッチング電流 = 500 (dc)mAスイッチング電圧 = 50V dcオペレーティングギャップ = 5mm色 = 白高さ = 30 mm幅 = 9 (Dia.)mmRoHS指令(10物質対応)対応
  • RS PRO 無拘束 バットヒンジ 平丁番 ガラス繊維強化ナイロン RS PRO

    RS PRO 無拘束 バットヒンジ 平丁番 ガラス繊維強化ナイロン

    RS PRO
    ¥659税込¥725
    1袋(2個)
    7日以内出荷
    材質 = ガラス繊維強化ナイロン。本体種類 = 平丁番。開閉タイプ = 無拘束mm。幅 = 30mm。厚さ = 3mm。取付方法 = ネジ。。RS Pro マットガラス強化ナイロン PA 、ステンレススチール製バットヒンジねじ、 30 mm x 30 mm x 3 mmこの小型ステンレススチール製バットヒンジは、シンプルかつ頑丈な設計で、 RS Pro シリーズに属しているため、信頼性を厳格にテストされています。それらは庭のゲートで行くには Durable 3 mm のガラス繊維強化ナイロン製で、グレード 304 ステンレススチール製ヒンジピンが付属しています。ガラス繊維強化ナイロンは、強度と重量の比が高く、重い荷重に耐えることができます。また、ステンレススチールは、非常に優れた耐腐食性を備えています。つや消し黒仕上げにより、さまざまな用途に適合します。30 x 30 mm のコンパクトなサイズで、 4 か所に穴開け加工が施されているため、アライメントや設置が簡単です。 このヒンジは、 RoHS ( Restriction of Hazardous Substances )ガイドラインに準拠しているため、高濃度の有害物質が含まれていません。このようなバットヒンジは、屋内外、ドア、キャビネット、収納ボックスなどで使用されています。特長と利点.ガラス繊維強化ナイロン製のバットヒンジ .長さ 30 mm .幅 30 mm .材質の厚さは 3 mm .自由な振動 .皿頭固定穴 .ステンレススチール製ヒンジピン . RoHS ( Restriction of Hazardous Substances )準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
    RoHS指令(10物質対応)対応
  • コンポジットシート RS PRO 1220mm x 1220mm x 3mm RS PRO

    コンポジットシート RS PRO 1220mm x 1220mm x 3mm

    RS PRO
    ¥37,980税込¥41,778
    1セット(2個)
    7日以内出荷
    長さ = 1220mm。材料 = アルミ。構造 = 複合材シート。幅 = 1220mm。厚さ = 3mm。密度 = 3.5kg/m2。硬さ = 3 H。カラー = 白。熱伝導率 = 0.95W/mK。。RS Pro アルミシート(白色)、長さ 1.22 m 、 3.5 g/m2 、 1.22 m x 3 mm 、クラッド、ファシアパネル、折り畳み部品、標識トレイに適しています建設プロジェクトの場合は、 RS Pro のこの汎用白色アルミ複合シートが最適です。長さが 1.22 m 、厚さがわずか 3 mm のため、被覆からトレイサインまで、さまざまな用途に対応する安定性と柔軟性を実現しています。 これらのシートは、穴開けが簡単で、必要な形状にすばやく切断したり、曲げたりできます。ソリッドシートには、裏面が接着式ではなく、軟鋼の約 3 分の 1 の重量になっています。2 層のアルミ外層はポリエステル複合材で充填され、滑らかな表面コーティング仕上げで、すっきりとした外観をしています。これらのシートは Durable 及び多目的であり、また天候、腐食および衝撃に抵抗力があり、よい寸法安定性を提供する。 3 H の硬度と 3.5 kg/m 2 の密度を備えたこの丈夫な白色アルミシートは、ほとんどのタイプの建築・設計プロジェクトで使用できます。RS Pro シリーズのすべての製品と同様に、品質と一貫性をテスト済みです。特長と利点.ポリエステル複合材を充填した正方形の、硬い白色アルミシート .長さ 1.22 m .幅 1.22 m .厚さ: 3 mm .熱伝導率: 0.95 W/mK .密度: 3.5 kg/m 2 .硬さ 3 H . > の引張強度/125 N/mm2 . RoHS ( Restriction of Hazardous Substances )準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
    RoHS指令(10物質対応)対応
  • ステップドリルビット RS Pro HSS 6 → 40mm, 15段 ドリル深さ3mm RS PRO

    ステップドリルビット RS Pro HSS 6 → 40mm, 15段 ドリル深さ3mm

    RS PRO
    ¥19,980税込¥21,978
    1個
    7日以内出荷
    仕様ステップ数 = 15ドリル径 = 6 → 40mm最大ドリル深さ = 3mm材質 = HSS最小ヘッドサイズ = 6mm最大ヘッドサイズ = 40mmISO Step Drills, Individual & Set. Supplied individually and as a 3 piece set Designed for cutting ISO hole sizes in materials with a thickness of up to 3mm Suitable for use with industrial power drills, bench or pedestal drills
  • RS PRO 中継用端子台 2極 RS PRO

    RS PRO 中継用端子台 2極

    RS PRO
    ¥999~税込¥1,099~
    1袋(5個)
    7日以内出荷
    RoHS指令(10物質対応)対応
  • RS PRO シュラウドキット シュラウドキット for use with 端子台 RS PRO

    RS PRO シュラウドキット シュラウドキット for use with 端子台

    RS PRO
    ¥1,498税込¥1,648
    1袋(5個)
    7日以内出荷
    仕様Terminal Shroud Kit、 3-way. A handy terminal kit which features a panel mount base、 3 way terminal and covering shroud. The base has two moulded lugs on the underside that snap fit into mounted holes of 5.2mm diameter. A screw cable clamp is provided for cable input and "V" grips are integral to hold wires into and out of the actual terminal. The whole assembly snap fits together and is of self-extinguishing polymide 6 material. The 3 way shrouded cover is also offered separately、 which snap fits (without need for base mount) onto terminal block 464-9738. Covers may be fitted side by side so that any number of consecutive way blocks can be completely shrouded. 1 bag contains four covers. Fixing centres 80mm and 6.3mm lugs. Length 115mm、 Width 69mm and depth (closed) 23mmRoHS指令(10物質対応)対応アクセサリタイプシュラウドキット併用可能製品端子台
  • RS PRO カバー 端子台カバー for use with 端子台 RS PRO

    RS PRO カバー 端子台カバー for use with 端子台

    RS PRO
    ¥429税込¥472
    1袋(4個)
    7日以内出荷
    仕様Terminal Shroud Kit、 3-way. A handy terminal kit which features a panel mount base、 3 way terminal and covering shroud. The base has two moulded lugs on the underside that snap fit into mounted holes of 5.2mm diameter. A screw cable clamp is provided for cable input and "V" grips are integral to hold wires into and out of the actual terminal. The whole assembly snap fits together and is of self-extinguishing polymide 6 material. The 3 way shrouded cover is also offered separately、 which snap fits (without need for base mount) onto terminal block 464-9738. Covers may be fitted side by side so that any number of consecutive way blocks can be completely shrouded. 1 bag contains four covers. Fixing centres 80mm and 6.3mm lugs. Length 115mm、 Width 69mm and depth (closed) 23mmRoHS指令(10物質対応)対応アクセサリタイプ端子台カバー併用可能製品端子台
  • RS PRO フレキシブル ベース / アーム RS PRO

    RS PRO フレキシブル ベース / アーム

    RS PRO
    ¥18,980税込¥20,878
    1個
    7日以内出荷
    仕様アームタイプ = フレキシブルRS Magnetic Base with Snake Arm. This infinitely flexible arm can be locked in any position by a single lever. It is fitted to a switchable magnetic base which has a 40kg (400N) pull. It will hold Plunger or Lever Indicators with Stems/Spigots between 3 to 13mm in diameter. Overall length of Snake Arm is 330mm Base has on / off switch Magnet Base dimensions 50 x 60 x 55mm (W x L x H) M8 arm thread into the magnetic base
  • RS Pro 熱電対 温度センサ Kタイプ, リードタイプ, 0℃ に +1000℃, 300mm RS PRO

    RS Pro 熱電対 温度センサ Kタイプ, リードタイプ, 0℃ に +1000℃, 300mm

    RS PRO
    ¥6,198税込¥6,818
    1個
    7日以内出荷
    仕様熱電対タイプ = Kプローブの長さ = 300mmプローブ径 = 3mmプローブ材質 = 316ステンレススチール最低検出温度 = 0℃最大検出温度 = +1000℃ケーブル長 = 1mターミナルタイプ = リード基準合致 = IECType K Thermocouple, St. Steel 300mm Probe, Mineral Insulated. 1m of PTFE insulated lead with M8 threaded connection to the thermocouple and stainless steel sheath. 316 stainless steel probe, 3mm. Temp. range 0 to +1000℃. Gland available 1/8 BSP, see stock no. 158-610RoHS指令(10物質対応)対応
  • RS PRO 中継用端子台 5極 RS PRO

    RS PRO 中継用端子台 5極

    RS PRO
    ¥3,798税込¥4,178
    1個
    7日以内出荷
    仕様極数:5 定格電流:32A ケーブルサイズ:4 mm2素材:ナイロン 定格電圧:450 動作温度 Min:-20℃ 動作温度 Max:+125℃ エンクローズ:あり コンタクト材質:真鍮 コンタクトめっき:ニッケル IP68 Waterproof Cable Connectors. TEETUBE Versatile cable connector for use with circular profile cables indoors or outdoors. The IP68 rating means it can be used underwater or underground. The internal terminal block is easily accessible and quickly wired. Available in 3-pole or 5-pole versions. metal mounting clip is provided. 2-part gland body sealing ring allows the use of wide cable diameter range see cable diameter acceptance that follows. General features. Tested to IP68 at Bar Temperature rating -20 to +125℃ Rated at 450V/32A Barrel in PA 66 with cable gland and terminal block in PA nylon Lengths 115mm (3-pole), 130mm (5-pole) Diameters 26.5mm and 32.0mm respecTUVely Cable gland size M20 (3-pole), M25 (5-pole). Cable diameter acceptance. 3-pole 5 to 8mm with inner AND outer seal, to 13mm with outer seal ONLY 5-pole 8 to 12mm with inner AND outer seal, 12 to 17mm with outer seal ONLYRoHS指令(10物質対応)対応