カテゴリ

  • 素材(切板・プレート・丸棒・パイプ・シート)(1)
  • 制御機器(1)
  • 電気材料(1)
絞り込み
ブランド
  • RS PRO
  • SPARKFUN(10)
  • AMPHENOL(9)
  • 未来工業(6)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(3)
  • SMC(2)
  • アイリスオーヤマ(1)
  • オーム電機(1)
  • YAMAWA(ヤマワ/弥満和製作所)(1)
  • イハラサイエンス(1)
  • フエニックス・コンタクト(1)
  • OPTEX FA (オプテックス・エフエー)(1)
  • BALLUFF(1)
  • CARLO GAVAZZI(1)
  • PILZ(1)
  • SCHMERSAL(1)
  • Murata Power Solutions(1)
  • SIB(1)
  • Provertha(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(3)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「of12m」の検索結果

関連キーワード
3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO 丸形コネクタ RS PRORS PRO 丸形コネクタRS PRO
1,998税込2,198
1個
翌々日出荷から7日以内出荷
RS PRO, ロボットケーブル RS PRORS PRO, ロボットケーブルRS PRO
2,798税込3,078
1個
5日以内出荷から7日以内出荷
RS PRO ゴムシート 黒, 1m x 12mm x 600mm RS PRORS PRO ゴムシート 黒, 1m x 12mm x 600mmRS PRO
23,980税込26,378
1個
7日以内出荷
RS PRO Black Rubber Sheet, 1 m x 600 mm x 12 mmThis stretchy, black natural rubber sheet is an ideal corrosion-resistant layer or noise insulator for factories and industrial settings. The sheet is made from natural rubber and can stretch up to 200% of its original length before breaking. It also offers good resistance to acids and alkalis, and is suitable for use with oils and even ethylene glycol. The sheet can tolerate temperatures from -20℃ to +70℃ and has a Shore A hardness score of 70. This rubber sheet is part of our RS PRO range, so you can rest assured it has been thoroughly tested to meet our exacting standards of quality and reliability. It is also fully compliant with the Restriction of Hazardous Substances (RoHS) and international electrostatic control requirements. Abrasion-resistant and tear-resistant rubber sheets like these are best suited to indoor use. Youll commonly find them used in construction chute linings, shock absorbers or seals.Features and Benefits. Density of 1.5 g/cm3 . Length of 1 m . Width of 600 mm . Thickness of 12 mm . Stretches up to twice its original length . Suitable for use with water, acids, alkalis and fuels . Black in colour . Minimum operating temperature of -20 ℃ . Maximum operating temperature of +70 ℃RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材料 = 天然ゴムカラー = 黒密度 = 1.5g/cm3幅 = 600mm厚さ = 12mm動作温度 Max = 70℃動作温度 Min = -20℃伸長 = 200%RoHS指令(10物質対応)対応