カテゴリ

  • パソコン/周辺機器(5)
  • 配管・水廻り設備部材(3)
  • 制御機器(1)
  • 物流用品(1)
  • 電気材料(1)
  • メカニカル部品(1)
  • 防犯用品(1)
  • 作業工具(1)
絞り込み
ブランド
  • RS PRO
  • 日立産機システム(127)
  • OM SYSTEM(96)
  • SPARKFUN(67)
  • ラトックシステム(22)
  • メディアカバーマーケット(14)
  • AMPHENOL(11)
  • StarTech.com(9)
  • BSLシステム研究所(9)
  • SKF(日本エスケイエフ)(8)
  • Festo(7)
  • マイクロネット(6)
  • コーニング(5)
  • TRACO POWER(5)
  • ワゴジャパン(4)
  • 日本法令(4)
  • コミネ(4)
  • シュナイダーエレクトリック(4)
  • SystemBase(4)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(8)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「om system」の検索結果

特価
本日7月19日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260717
キャンペーンコードのご利用方法※特価からの更なる割引はございません
関連キーワード
14件中 114
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
リギンスクリュー RS PRO ジョー / ジョー M8 RS PROリギンスクリュー RS PRO ジョー / ジョー M8RS PRO
11,980税込13,178
1個
7日以内出荷
RS PRO Rigging Screw, Jaw to Jaw, M8If you need to fasten rigging safely, use this RS PRO rigging screw. The part is manufactured from durable stainless steel and features jaw fittings on both ends, which provides secure connection point for tensioned ropes. The screw has an open length measurement of 240 mm, close length of 165 mm and an eye diameter and thread size of mm. locking pin firmly holds each jaw in place and the screws rotating body allows you to increase or decrease the length as required. The part has total weight of 160 g. This type of rigging screw is useful for holding ropes at specific tension. Youll commonly see them used on suspension bridges, as part of boats rigging system and situations where two loads need tightening.Features and Benefits Jaw-to-jaw stainless-steel rigging screw Electro-polished finish End jaw fitting End jaw fitting Closed length of 165 mm Open length of 240 mm Eye diameter of mm Thread size of M8RS PRORS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = ステンレス鋼表面処理 = 電解研磨エンドフィッティング = ジョー / ジョー ネジサイズ = M8重量 = 160g眼診断 = 8mmクローズド長さ = 165mmエンドAのフィッティング = ジョーエンドBのフィッティング = ジョーはしご全長 = 240mm
RS PRO 光アダプタ, コネクタタイプ:ST to ST, マルチモード RS PRORS PRO 光アダプタ, コネクタタイプ:ST to ST, マルチモードRS PRO
739税込813
1個
7日以内出荷
RS PRO ST to ST Multi-mode Fibre Optic AdapterProviding excellent durability and precision, this RS PRO fibre optic adapter has a phosphor bronze sleeve for precise alignment and a strong metal housing. Its suitable for single-hole mounting with multi-mode optical fibres. The component is an ST (straight tip) to ST adapter and offers low insertion loss, helping to achieve optimal signal strength across a fibre optical system. It also reduces return loss, or signal reflected back to the source due to impedance, improving the network’s overall performance. The adapter can be easily terminated to cables or fibres using common tools. Multi-mode fibre optic cabling and accessories are most commonly used in applications where large volumes of data need to be sent over a shorter run, such as data transferal between nearby buildings. This fibre optic adapter is RoHS (Restriction of Hazardous Substances) compliant and contains minimal levels (less than 0.1%) of hazardous materials.Features and Benefits. Multi-mode fibre optic adapter . Metal housing material . Connector type A of ST . Connector type B of ST . Suitable for single-hole mounting . Operating temperature range of -20.C to +80.C . RoHS compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様種類 = ST to STマルチモード/シングル = マルチモードハウジング材質 = メタルコネクタタイプA = STコネクタタイプB = STRoHS指令(10物質対応)対応
SCSI(スカジー)ケーブル 3m RS PROSCSI(スカジー)ケーブル 3mRS PRO
13,980税込15,378
1個
7日以内出荷
RS Pro 3 m オス SCSI III- オス SCSI III SCSI ケーブルアセンブリ、つまみねじ固定具RS Pro のこの 3 m オス SCSI III - オス SCSI III ケーブルでコンピュータを簡単に接続できます。また、データ転送用の SCSI ( Small Computer System Interface )規格を使用して、他のデバイスを接続することもできます。このオス - オスのリードは、データ信号を効率的に伝送するために両端に 68 ポジションのオスコネクタを備えています。 ケーブルのグレーの被覆は PVC (ポリ塩化ビニル)製で、損傷から保護して絶縁します。最高 +80 ° C の温度で動作しますSCSI ケーブルアセンブリの蝶ネジ型留め具は、接続を容易にし、リードが緩んだり外れたりしないようにします。 このコネクタは、オフィス、コールセンター、スタジオの IT ハードウェアの接続に一般的に使用され、無線周波数干渉( RFI )及び電磁干渉( EMI )からシールドします。RS Pro シリーズの一部として、このケーブルは耐久性と一貫性が徹底的にテストされています。特長と利点. HPDB68M オス SCSI III- オス SCSI III コネクタ と入力します .長さ 3 m .つまみねじ固定具 .グレーの被覆 . PVC (ポリ塩化ビニル)製の絶縁被覆材 . RFI/EMI 干渉に対する完全成形およびシールド . ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電適合 制御規格 . RoHS ( Restriction of Hazardous Substances )準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様コネクタ1 = SCSI-3コネクタ 2 = SCSI-3コネクタ1ジェンダー = オスコネクタ2ジェンダー = オス外被色 = グレーmネジタイプ = ツマミ外側シース材質 = PVCRoHS指令(10物質対応)対応
SCSI(スカジー)ケーブル 1m RS PROSCSI(スカジー)ケーブル 1mRS PRO
3,998税込4,398
1個
7日以内出荷
RS Pro 1 m オス SCSI III- オス SCSI III SCSI ケーブルアセンブリ、つまみねじ固定具この RS Pro 1 m オス SCSI III - オス SCSI III ケーブルは、データ転送用の SCSI ( Small Computer System Interface )規格を使用して、コンピュータやその他のデバイスを物理的に接続するのに便利です。このオス - オスリードは、両端に 68 ポジションのオスコネクタを備えており、データ信号を効果的に伝送できます。 SCSI ケーブルアセンブリには、簡単に接続できるように蝶ネジ型の留め具が付いています。また、リードが緩んだり、接続された後は外れたりしなくなります。コネクタはケーブルに完全に成形され、無線周波数干渉( RFI )及び電磁干渉( EMI )からシールドされています。ケーブルのグレーの絶縁 PVC (ポリ塩化ビニル)ジャケットは、ケーブルを損傷から保護し、 +80 ° C の温度に耐えます このケーブルは、最高品質の RS Pro シリーズの一部として、耐久性と一貫性を実現するためにエンジニアによって厳しくテストされています。オフィス、コールセンター、スタジオで IT ハードウェアを接続するために使用されます。特長と利点. HPDB68M オス SCSI III- オス SCSI III コネクタ と入力します .長さ 1 m .蝶ねじ留め具 .グレーの被覆 . PVC (ポリ塩化ビニル)製の絶縁被覆材 . RFI/EMI 干渉に対する完全成形およびシールド . ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電適合 制御規格 . RoHS ( Restriction of Hazardous Substances )準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様コネクタ1 = SCSI-3コネクタ 2 = SCSI-3コネクタ1ジェンダー = オスコネクタ2ジェンダー = オス外被色 = グレーmネジタイプ = ツマミ外側シース材質 = PVCRoHS指令(10物質対応)対応
RS PRO カーボンファイバシート RS PRORS PRO カーボンファイバシートRS PRO
36,980税込40,678
1個
7日以内出荷
材料 = カーボンファイバーエポキシ動作温度 Max = +80℃長さ = 300mm幅 = 300mm厚さ = 2mmカラー = 黒表面パターン = 綾織圧縮強度 = 570MPa密度 = 1.6g/cm3RS PRO Carbon Fibre Sheet, 300 mm x 300 mm x 2 mmThese carbon fibre sheets from RS PRO are the preferred replacement for heavy metallic materials in applications where strong but lightweight components are required, such as in aerospace, automotive and railway settings. The sheets are rigid and able to withstand heavy loads and even sudden impact without bending or buckling. Their carbon fibre material is produced by combining polymer fibres such as polyacrylonitrile with an epoxy resin matrix system. This process gives the sheets two sides: one resin-rich side thats smooth and glossy and a reverse side with twill fabric weave detail, giving them a sleek appearance that modern furniture designers love. They have a density of just 1.6 g/cm3 and can withstand operating temperatures of +80℃. While there are plenty of industrial uses for carbon fibre, the superior performance of the material has allowed for use in consumer goods like phone cases, state-of-the-art speaker cabinets and motorcycle conversion kits.Features and Benefits. RS PRO carbon fibre sheets . Made from carbon fibre epoxy . Black in colour with smooth glossy finish on one side and visible twill weave pattern on the other . Length of 300 mm . Width of 300 mm . Thickness of 2 mm . Compression strength of 570 MPa . Density of 1.6 g/cm3 . Maximum operating temperature of +80℃RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
SCSI(スカジー)ケーブル 2m RS PROSCSI(スカジー)ケーブル 2mRS PRO
9,898税込10,888
1個
7日以内出荷
RS Pro 2 m オス SCSI III- メス SCSI III SCSI ケーブルアセンブリ、クリップ留めこの 2 メートルのオス SCSI III- メス SCSI III ケーブルは、コンピュータや他のデバイスを物理的に接続するための便利な方法です。オス - メスリードは、データ転送に SCSI ( Small Computer System Interface )規格を使用して、データ信号を効果的に伝送します。 SCSI ケーブルアセンブリにはクリップ型の留め具が付いているので、接続が簡単で、接続後にリードが緩んだり外れたりするのを防止できます。コネクタは、ケーブルに完全に成形されているだけでなく、無線周波数干渉( RFI )及び電磁干渉( EMI )からもシールドされています。さらに、このケーブルは、グレーの絶縁 PVC (ポリ塩化ビニル)シースを備えていて、ケーブルを損傷から保護し、最高 +80 ° C の温度で動作できます このケーブルは、品質と性能がテストされたエンジニア向けの RS Pro 製品です。コールセンターやオフィスのコンピュータハードウェアに接続されています。特長と利点. HPDB68M オス SCSI III- メス SCSI III ケーブル .長さ 2 m .クリップ留め具 .グレーの被覆 . PVC (ポリ塩化ビニル)製の絶縁被覆材 . RFI/EMI 干渉に対する完全成形およびシールド . ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電適合 制御規格 . RoHS ( Restriction of Hazardous Substances )準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様コネクタ1 = SCSI-3コネクタ 2 = SCSI-3コネクタ1ジェンダー = オスコネクタ2ジェンダー = メス外被色 = グレーmネジタイプ = クリップ外側シース材質 = PVCRoHS指令(10物質対応)対応
SCSI(スカジー)ケーブル 3m RS PROSCSI(スカジー)ケーブル 3mRS PRO
19,980税込21,978
1個
7日以内出荷
RS Pro 3 m オス SCSI III- オス SCSI III SCSI ケーブルアセンブリ、つまみねじ固定具この RS Pro 3 m オス SCSI III - オス SCSI III ケーブルは、コンピュータやその他のデバイスを物理的に接続するのに便利です。このオス - オスリードは、両端に 68 ポジションのオスコネクタを備えているので、効果的なデータ伝送が可能になります。Small Computer System Interface ( SCSI )規格を使用することで、データ転送が迅速かつ容易になります。 接続をすばやく簡単にするために、 SCSI ケーブルアセンブリには蝶ネジ留め具があります。これらにより、接続がしっかりと維持され、緩みや誤脱落が防止されます。ケーブルにしっかりと成形され、コネクタは無線周波数干渉( RFI )及び電磁干渉( EMI )からシールドされています。損傷を防ぐため、ケーブルはグレーの絶縁 PVC (ポリ塩化ビニル)で被覆されています。 このような SCSI ケーブルは、通常、 IT ハードウェアの複数のアイテムが接続されている大規模なオフィスやコールセンターなどの環境で使用されています。特長と利点 HPDB68M オス SCSI III- オス SCSI III コネクタ と入力します 長さ 3 m つまみねじ固定具 グレーの被覆 PVC (ポリ塩化ビニル)製の絶縁被覆材 RFI/EMI 干渉に対する完全成形およびシールド ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電適合 制御規格 RoHS ( Restriction of Hazardous Substances )準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様コネクタ1 = SCSI-3コネクタ 2 = SCSI-3コネクタ1ジェンダー = オスコネクタ2ジェンダー = オス外被色 = グレーmネジタイプ = クリップ外側シース材質 = PVCRoHS指令(10物質対応)対応
SCSI(スカジー)ケーブル 2m RS PROSCSI(スカジー)ケーブル 2mRS PRO
12,980税込14,278
1個
7日以内出荷
RS Pro 2 m オス SCSI III- メス SCSI III SCSI ケーブルアセンブリ、つまみねじ固定具RS Pro のこの 2 m オス SCSI III - メス SCSI III ケーブルを使用すると、コンピュータを他のデバイスと簡単に接続できます。このオス - オスリードは、データ信号を効果的に伝送するために、両端に 68 ポジションのオスコネクタを備えていますデータ転送には、 SCSI ( Small Computer System Interface )規格を使用します。 SCSI ケーブルアセンブリの蝶ネジ型留め具を使用すると、接続が容易になり、リードが外れたり緩んだりするのを防ぐことができます。コネクタがケーブルに完全に成形されているため、 Radio Frequency Interference ( RFI; 無線周波数干渉)及び Electromagnetic Interference ( EMI; 電磁干渉)から保護されています。また、グレーの絶縁 PVC (ポリ塩化ビニル)シースによる損傷からも保護されています。このケーブルは、最高 +80 ° C の温度で動作します RS Pro シリーズの一部として、ケーブルは耐久性と一貫性がテストされています。オフィス、コールセンター、スタジオで IT ハードウェアを接続するために使用されます。特長と利点. HPDB68M オス SCSI III- メス SCSI III コネクタ と入力します .長さ 2 m .つまみねじ固定具 .グレーの被覆 . PVC (ポリ塩化ビニル)製の絶縁被覆材 . RFI/EMI 干渉に対する完全成形およびシールド . ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電適合 制御規格 . RoHS ( Restriction of Hazardous Substances )準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様コネクタ1 = SCSI-3コネクタ 2 = SCSI-3コネクタ1ジェンダー = オスコネクタ2ジェンダー = メス外被色 = グレーmネジタイプ = ツマミ外側シース材質 = PVCRoHS指令(10物質対応)対応
RS PRO パイプカッター 3 → 22 mm RS PRORS PRO パイプカッター 3 → 22 mmRS PRO
1,598税込1,758
1個
7日以内出荷
切断能力 = 3 → 22 mm材料カット = 銅ボディ材質 = 亜鉛合金パイプカッター(3 → 22 mm). From RS PRO, this professional automatic pipe cutter is a highly efficient way to cut copper pipes. With an internal circular steel alloy blade, the pipe cutter simply clips onto appropriately sized pipes, and then can easily be rotated around the pipe for a quick and clean cut. It can be adjusted by an easy-to-use knurled nut, and is perfect for use in confined spaces. Compact and easy-to-use, this copper pipe cutter is fantastic toolbox addition for professionals and enthusiasts alike. Features and Benefits Steel wheels and rollers Die cast body Compact size perfect for use in confined spaces Ideal for use on microbore or standard central heating systems Fast and clean cuts Applications These circular cutters are perhaps the most efficient way to cut copper piping, delivery a fast and cleaner cut than a hacksaw. Their compact size means they can be used in tight and difficult to reach locations where a hacksaw would be impractical. As such, they are often used by plumbers and maintenance workers in both domestic and commercial plumbing applications. From boiler work to installing a sink, these copper pipe cutters are an essential addition to the plumber's tool kit. Why RS PRO. RS PRO aims to be your go-to brand for reliability and value for money. We source high-quality parts at great prices and test everything with our in-house experts to ensure the quality you need. When it comes to tools, we know that versatility and dependability are what you need. As such, we stock a variety of mainstay and specialist tools to suit any application. Whether you're a professional electrician, plumber, builder or DIY enthusiast, RS PRO is here to support you. スチールホイール及びローラー ダイキャストボディ 狭い場所での使用に最適なコンパクトサイズ マイクロボア又は標準のセントラルヒーティングシステムでの使用に最適
RS PRO 時間リレー RS PRORS PRO 時間リレーRS PRO
2,798税込3,078
1個
7日以内出荷
アクセサリタイプ = 時間リレーRS PRO Timer RelayFor precise circuit control, choose this timer relay from our proven RS PRO range. Designed to allow electrical circuits to activate at specific pre-selected intervals, this product is ideal for delayed operations. With an adjustable output of 0 to 30 seconds, a delay can be easily set with push-button activation terminals that give a highly accurate and fast response. Coming in a compact design, this product measures 60 mm x 40 mm x 20 mm so it can be easily installed in pre-existing systems. Its energy-efficient and runs on a 12 V DC power supply, so is compatible with most consumer appliances. This product is RoHS (Restriction of Hazardous Substances) compliant, so no hazardous substance is present in excess of 0.1%. Its also shielded from damaging electrostatic discharges during handling and package. This product is well-suited for many switching applications, such as controlling electric locks, heaters or lights.Features and Benefits. Timer relay . Power input of 12 V DC . Power output of 12 V DC . Height of 60 mm . Width of 40 mm . Depth of 20 mm . Adjustable delay of 0 to 30 seconds . Push-button activation terminals . Conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards . RoHS (Restriction of Hazardous Substances) compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
ゲートバルブ RS PRO RS PROゲートバルブ RS PRORS PRO
15,980税込17,578
1個
7日以内出荷
黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21
仕様接続 = 1-1/2 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 145mmボディ材質 = 真鍮接続サイズ = 1-1/2インチ接続ねじの種類 = BSPT メス
ゲートバルブ RS PRO RS PROゲートバルブ RS PRORS PRO
3,698税込4,068
1個
7日以内出荷
黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21
仕様接続 = 1/2 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 85mmボディ材質 = 真鍮接続サイズ = 1/2インチ接続ねじの種類 = BSPT メス
ゲートバルブ RS PRO RS PROゲートバルブ RS PRORS PRO
9,398税込10,338
1個
7日以内出荷
黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21
仕様接続 = 1-1/4 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 125mmボディ材質 = 真鍮接続サイズ = 1-1/4インチ接続ねじの種類 = BSPT メス
ポリウレタン 丸ベルト RS PRO RS PROポリウレタン 丸ベルト RS PRORS PRO
14,980税込16,478
1個
7日以内出荷
RS PRO Green Round Polyurethane BeltIf you need to transfer power in your manufacturing systems or devices, the RS PRO round polyurethane belt is a great option. You can use it in a wide range of equipment, such as packaging machinery or line-shaft roller conveyors. The 5-metre belt has a diameter of 4 mm and a working load capacity of 3.4 kg based on an 8% tension. Polyurethanes elastic and high tensile strength characteristics make it particularly useful for running it through angled pulleys. Its also much easier to join and manipulate compared to rubber, easy to clean and has a hardness of 88 Type A. It has a safe operating temperature of -30℃ to +80℃ and resistance to chemicals, oils and abrasion. Its useable in all types of industrial situations, such as distribution facilities, factories and warehouses.Features and Benefits. Round green polyurethane belt . Hardness of 88 Type A . Length of 30 m . Diameter of 4 mm . Minimum pulley diameter of 38 mm . Minimum operating temperature of -30℃ . Maximum operating temperature of +80℃ . Not food certifiedRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様直径 = 4mmカラー = 緑最小プーリ径 = 38mm長さ = 30m食品認定 = なし使用荷重 = 3.4kg硬さ = 88Type A動作温度 Min = -30℃動作温度 Max = +80℃