カテゴリ
- 厨房用品(6)
- テープ(2)
- 科学研究・開発用品(2)
- コンプレッサー・空圧機器・ホース(2)
絞り込み
ブランド
- RS PRO
- モノタロウ(5)
- AOHI(アオハイ)(14)
- Asahicho(旭蝶繊維)(3)
- DHA Corporation(10)
- HEADS(ヘッズ)(7)
- HEIKO(14)
- SKC(環境測定)(6)
- Smart Stock(10)
- SPARKFUN(5)
- SWAN(シモジマ)(4)
- アーテック[学校教材・教育玩具](8)
- カクケイ(7)
- ザップ(3)
- セキセイ(5)
- ホンダ(25)
- マイン(4)
- 三菱ふそう(6)
- 今村紙工(5)
- 福助工業(13)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(6)
「opp 110」の検索結果
特価

RS PRO 梱包テープ,幅:48mm,長さ:66m 透明
RS PRO¥739税込¥8131個翌々日出荷RS Pro 梱包用テープ、クリアRS Pro 28 ミクロンポリプロピレン包装テープは、幅 48 mm 、長さ 600 mm です。このテープは、裏面に分散アクリル系粘着剤が塗布されています。特長と利点 - 耐摩耗性 - ちぎりやすい - 防水仕様バックの材質 = ポリプロピレン幅 = 48mm長さ = 66m厚さ = 0.054mm色 = 透明破断伸び = 110%RoHS指令(10物質対応)対応
RS PRO 梱包テープ,幅:48mm,長さ:66m 茶
RS PRO¥799税込¥8791個7日以内出荷RS Pro 梱包テープ、ブラウンRS Pro 28 ミクロンポリプロピレン包装テープは、幅 48 mm 、長さ 600 mm です。このテープは、裏面に分散アクリル系粘着剤が塗布されています。特長と利点 - 耐摩耗性 - ちぎりやすい - 防水仕様バックの材質:ポリプロピレン、破断伸び:110%色茶テープ幅(mm)48テープ長さ(m)66テープ厚さ(mm)0.054粘着剤アクリル系主な用途梱包用RoHS指令(10物質対応)対応特性耐水
RS PRO エア継手 1100シリーズ
RS PRO¥2,398税込¥2,6381袋(5個)7日以内出荷エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = R 1/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスメーカーシリーズ = 1100角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
RS PRO エア継手 1100シリーズ
RS PRO¥2,398税込¥2,6381袋(5個)7日以内出荷エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = R 1/4 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オスメーカーシリーズ = 1100スイベル接続 = なし℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
RS PRO サーモスタット バイメタル
RS PRO¥2,398税込¥2,6381個7日以内出荷RS Pro バイメタルサーモスタット RS Pro バイメタルサーモスタットスイッチ製品をご紹介します。電気機器のような温度管理を必要とする装置や物体の内部温度の調整に最適です。スイッチには、熱的及び電気的に絶縁されたコンタクト用のアクチュエータで、金属ディスクの動作スナップポイントまで周囲温度や表面温度が上昇すると開きます。温度感応性バイメタルディスクが設計されています。 特長と利点: この RS Pro バイメタル熱制御スイッチは、コーヒーマシン、煙検知器、暖房システム、ボイラーなど、幅広い電気製品における温度制御と調整向けに設計されています 各サーモスタットは高さが 1/2 インチ( 12.4 mm )で、さまざまなアプライアンス、又は温度センサを必要とする新規設置及び設計で互換性のある交換部品となっています このスナップ式サーモスタットには、防塵性能を備えている自動又は手動のリセットオプション、フェノール、 PPS 、又はセラミックハウジング、及び各種取り付けブラケットと Terminal Options のものがあります さらに、このスイッチは、ディスクの質量が小さく、実際のサーモスタットスイッチのコンパクトサイズにより、温度変化に Rapid Response Time を提供します 熱的及び電気的に絶縁されたコンタクトを備えた常時閉タイプと常時開タイプを用意 RoHS 、 REACH 、 UL / cUL 及び ENEC17 認定 用途: サーモスタットセンサ又はスイッチは、温度が上昇又は過熱から電気機器を保護するために設計された機構で、温度制御及び管理の方法として広く使用されています。バルブ又は熱スイッチを作動させるスイッチにはいくつかのバリエーションがありますが、最も一般的な方法は、周辺温度又は表面温度が上昇してスイッチのスナップポイントに到達したときにスイッチの接点が開くようにすることです。サーモスタットスイッチは、湯沸し器、ラジエータ、溶接機、煙感知器など、さまざまな電化製品で使用され、次のような産業で一般的に使用されています。 検出と計装 暖房 / 換気 / 空調 自動車及び産業 コンピュータ、コンピュータ周辺機器 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの仕様動作温度 Min = 0℃動作温度 Max = +180℃オープニング温度 = 110℃サーモスタットタイプ = バイメタル℃スイッチ設定 = NCコンタクトの定格 = 125 VACで15 A、250 VACで16 Aコンタクトの定格電圧 = 16A 250V/15A 125V末端様式 = 水平タブリセットタイプ = 自動RoHS指令(10物質対応)対応
RS PRO サーモスタット 固定 バイメタル
RS PRO¥1,998税込¥2,1981個7日以内出荷RS Pro バイメタルサーモスタット RS Pro バイメタルサーモスタットスイッチ製品をご紹介します。電気機器のような温度管理を必要とする装置や物体の内部温度の調整に最適です。スイッチには、熱的及び電気的に絶縁されたコンタクト用のアクチュエータで、金属ディスクの動作スナップポイントまで周囲温度や表面温度が上昇すると開きます。温度感応性バイメタルディスクが設計されています。 特長と利点: この RS Pro バイメタル熱制御スイッチは、コーヒーマシン、煙検知器、暖房システム、ボイラーなど、幅広い電気製品における温度制御と調整向けに設計されています 各サーモスタットは高さが 1/2 インチ( 12.4 mm )で、さまざまなアプライアンス、又は温度センサを必要とする新規設置及び設計で互換性のある交換部品となっています このスナップ式サーモスタットには、防塵性能を備えている自動又は手動のリセットオプション、フェノール、 PPS 、又はセラミックハウジング、及び各種取り付けブラケットと Terminal Options のものがあります さらに、このスイッチは、ディスクの質量が小さく、実際のサーモスタットスイッチのコンパクトサイズにより、温度変化に Rapid Response Time を提供します 熱的及び電気的に絶縁されたコンタクトを備えた常時閉タイプと常時開タイプを用意 RoHS 、 REACH 、 UL / cUL 及び ENEC17 認定 用途: サーモスタットセンサ又はスイッチは、温度が上昇又は過熱から電気機器を保護するために設計された機構で、温度制御及び管理の方法として広く使用されています。バルブ又は熱スイッチを作動させるスイッチにはいくつかのバリエーションがありますが、最も一般的な方法は、周辺温度又は表面温度が上昇してスイッチのスナップポイントに到達したときにスイッチの接点が開くようにすることです。サーモスタットスイッチは、湯沸し器、ラジエータ、溶接機、煙感知器など、さまざまな電化製品で使用され、次のような産業で一般的に使用されています。 検出と計装 暖房 / 換気 / 空調 自動車及び産業 コンピュータ、コンピュータ周辺機器 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの仕様動作温度 Min = 0℃動作温度 Max = +150℃オープニング温度 = 110℃サーモスタットタイプ = バイメタル℃スイッチ設定 = NCコンタクトの定格 = 125 VACで15 A、250 VACで16 Aコンタクトの定格電圧 = 16A 250V/15A 125V末端様式 = 垂直タブリセットタイプ = 自動端子形状垂直タブセンサータイプバイメタルRoHS指令(10物質対応)対応
ロート RS PRO PP
RS PRO¥5,198税込¥5,7181袋(10個)7日以内出荷RS Pro PP ファンネル、 TOP 直径 40 mm 、ステム直径 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm仕様素材 = PPステム直径 = 5mmファンネル径 = 40mm
ロート RS PRO PP
RS PRO¥4,998税込¥5,4981袋(10個)7日以内出荷RS Pro PP ファンネル、 TOP 直径 50 mm 、ステム直径 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm仕様素材 = PPステム直径 = 9mmファンネル径 = 50mm
ロート RS PRO PP
RS PRO¥12,980税込¥14,2781袋(5個)7日以内出荷RS Pro PP ファンネル、 TOP 直径 150 mm 、ステム直径 17 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm仕様素材 = PPステム直径 = 17mmファンネル径 = 150mm
ロート RS PRO PP
RS PRO¥9,498税込¥10,4481袋(5個)7日以内出荷RS Pro PP ファンネル、 TOP 直径 120 mm 、ステム直径 14 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm仕様素材 = PPステム直径 = 14mmファンネル径 = 120mm
ロート RS PRO PP
RS PRO¥13,980税込¥15,3781袋(10個)7日以内出荷RS Pro PP ファンネル、 TOP 直径 100 mm 、ステム直径 13 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm仕様素材 = PPステム直径 = 13mmファンネル径 = 100mm
ロート RS PRO PP
RS PRO¥7,598税込¥8,3581袋(10個)7日以内出荷RS Pro PP ファンネル、 TOP 直径 75 mm 、ステム直径 10 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm仕様素材 = PPステム直径 = 10mmファンネル径 = 75mm