カテゴリ

  • コンプレッサー・空圧機器・ホース(7)
  • 素材(切板・プレート・丸棒・パイプ・シート)(4)
  • 科学研究・開発用品(4)
  • 制御機器(1)
  • 安全標識(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(3)
  • ホンダ(167)
  • HEADS(ヘッズ)(61)
  • cotta(55)
  • アーテック[学校教材・教育玩具](21)
  • 三菱ふそう(20)
  • HEIKO(17)
  • セキセイ(16)
  • 福助工業(13)
  • 鳥繁産業(8)
  • ニッサン(8)
  • カクケイ(6)
  • SPARKFUN(6)
  • テクシオ・テクノロジー(GW INSTEK)(5)
  • 大阪ポリヱチレン販売(5)
  • OPTO SUPPLY(5)
  • コーセル(4)
  • 3M(スリーエム)(4)
  • Eppendorf(エッペンドルフ)(4)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(16)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「opp 70」の検索結果

関連キーワード
17件中 117
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO 危険警告ラベル Warning - Arc Flash and Shock Hazard - Appropriate PPE Required - Follow Requirements in NFPA 70E for RS PRORS PRO 危険警告ラベル Warning - Arc Flash and Shock Hazard - Appropriate PPE Required - Follow Requirements in NFPA 70E forRS PRO
719税込791
1個
翌々日出荷
丈夫なポリスチレンビニール製 シール式 . 裏紙を剥がしてたいていの場所に貼り付け可能
仕様記号の説明 = アークフラッシュ危険高さ = 89 mmサンテキスト / 記号 = シンボルとテキストテキスト言語 = 英語材質 = ポリスチレンビニール色 = 黒/白, オレンジ / 白内容量 = 1幅 = 127mm危険タイプ = 一般警告
Male parallel elbow adaptor,1/4inx8mm RS PROMale parallel elbow adaptor,1/4inx8mmRS PRO
4,598税込5,058
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = G 1/4 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = G 1/4 オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
RS PRO エア継手 1100シリーズ RS PRORS PRO エア継手 1100シリーズRS PRO
2,498税込2,748
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/4 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オスメーカーシリーズ = 1100スイベル接続 = なし℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
Male parallel elbow adaptor,1/4inx6mm RS PROMale parallel elbow adaptor,1/4inx6mmRS PRO
3,298税込3,628
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = G 1/4 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = G 1/4 オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
Male taper elbow adaptor,1/8inx4mm RS PROMale taper elbow adaptor,1/8inx4mmRS PRO
3,198税込3,518
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン4 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オス最高使用圧力 = 15バール基準適合 = RoHS対応RoHS指令(10物質対応)対応
Male taper elbow adaptor,3/8inx8mm RS PROMale taper elbow adaptor,3/8inx8mmRS PRO
2,998税込3,298
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
RS PRO エア継手 1100シリーズ RS PRORS PRO エア継手 1100シリーズRS PRO
2,498税込2,748
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスメーカーシリーズ = 1100角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
Male taper elbow adaptor,1/4inx8mm RS PROMale taper elbow adaptor,1/4inx8mmRS PRO
2,798税込3,078
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/4 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
RS PRO サーモスタット 固定 バイメタル RS PRORS PRO サーモスタット 固定 バイメタルRS PRO
1,798税込1,978
1個
翌々日出荷
RS Pro バイメタルサーモスタット RS Pro バイメタルサーモスタットスイッチ製品をご紹介します。電気機器のような温度管理を必要とする装置や物体の内部温度の調整に最適です。スイッチには、熱的及び電気的に絶縁されたコンタクト用のアクチュエータで、金属ディスクの動作スナップポイントまで周囲温度や表面温度が上昇すると開きます。温度感応性バイメタルディスクが設計されています。 特長と利点: この RS Pro バイメタル熱制御スイッチは、コーヒーマシン、煙検知器、暖房システム、ボイラーなど、幅広い電気製品における温度制御と調整向けに設計されています 各サーモスタットは高さが 1/2 インチ( 12.4 mm )で、さまざまなアプライアンス、又は温度センサを必要とする新規設置及び設計で互換性のある交換部品となっています このスナップ式サーモスタットには、防塵性能を備えている自動又は手動のリセットオプション、フェノール、 PPS 、又はセラミックハウジング、及び各種取り付けブラケットと Terminal Options のものがあります さらに、このスイッチは、ディスクの質量が小さく、実際のサーモスタットスイッチのコンパクトサイズにより、温度変化に Rapid Response Time を提供します 熱的及び電気的に絶縁されたコンタクトを備えた常時閉タイプと常時開タイプを用意 RoHS 、 REACH 、 UL / cUL 及び ENEC17 認定 用途: サーモスタットセンサ又はスイッチは、温度が上昇又は過熱から電気機器を保護するために設計された機構で、温度制御及び管理の方法として広く使用されています。バルブ又は熱スイッチを作動させるスイッチにはいくつかのバリエーションがありますが、最も一般的な方法は、周辺温度又は表面温度が上昇してスイッチのスナップポイントに到達したときにスイッチの接点が開くようにすることです。サーモスタットスイッチは、湯沸し器、ラジエータ、溶接機、煙感知器など、さまざまな電化製品で使用され、次のような産業で一般的に使用されています。 検出と計装 暖房 / 換気 / 空調 自動車及び産業 コンピュータ、コンピュータ周辺機器 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様動作温度 Min = 0℃動作温度 Max = +150℃オープニング温度 = 70℃サーモスタットタイプ = バイメタル℃スイッチ設定 = NCコンタクトの定格 = 125 VACで15 A、250 VACで16 Aコンタクトの定格電圧 = 16A 250V/15A 125V末端様式 = 垂直タブリセットタイプ = 自動端子形状垂直タブセンサータイプバイメタルRoHS指令(10物質対応)対応
RS PRO ジャンパ, オス, ストレート, ベージュ, Jumper Link, 2極, 1列, 6.1mmピッチ RS PRORS PRO ジャンパ, オス, ストレート, ベージュ, Jumper Link, 2極, 1列, 6.1mmピッチRS PRO
429税込472
1個
7日以内出荷
RS PRO 2 Pole Jumper LinkFrom RS PRO a high-quality jumper link designed for use with Optocouplers. This jumper link is male with a straight orientation, has two contact poles, 6.1mm pitch and a voltage rating of 1000 V.Also known as;. Side insert bridge . Short circuit platesFeatures and Benefits. Poles 2 . Operating Temperature -25℃ to 60℃ . Storage Temperature -40℃ to 70℃ . Insulating material PASpecification. Approvals: UL IEC . Dimension: 6.1mm x (P-1) +5.5 . Voltage: 1000 V . Colour: Grey . Amperage: 32 ampsCompatible Optocouplers. RE-0014, RE-0504, RE-0514, RE-0554, RE-0564, RE-2604, RE-2614 and RE-2674ApplicationsRS PRO jumper links are used with Optocouplers in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO .RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards and only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様タイプ = Jumper Link極数 = 2ピッチ = 6.1mmオス/メス = オス色 = ベージュ行数 = 1幅 = 6.1mmシリーズ = RS Proコンタクト材質 = 銅合金表面処理:コンタクト = 錫方向 = ストレートRoHS指令(10物質対応)対応
RS PRO プラスチックシート クリア, 305mm x 625mm x 3mm RS PRORS PRO プラスチックシート クリア, 305mm x 625mm x 3mmRS PRO
3,198税込3,518
1個
7日以内出荷
フォーム = フル。長さ = 305mm。幅 = 625mm。厚さ = 3mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
RS PRO プラスチックシート クリア, 305mm x 625mm x 8mm RS PRORS PRO プラスチックシート クリア, 305mm x 625mm x 8mmRS PRO
7,998税込8,798
1個
7日以内出荷
カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 8mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
RS PRO プラスチックシート クリア, 305mm x 625mm x 5mm RS PRORS PRO プラスチックシート クリア, 305mm x 625mm x 5mmRS PRO
5,698税込6,268
1個
7日以内出荷
カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 5mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
RS PRO プラスチックシート クリア, 305mm x 625mm x 4mm RS PRORS PRO プラスチックシート クリア, 305mm x 625mm x 4mmRS PRO
4,498税込4,948
1個
7日以内出荷
カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 4mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
RS PRO サーモスタット 固定 バイメタル RS PRORS PRO サーモスタット 固定 バイメタルRS PRO
2,198税込2,418
1個
7日以内出荷
RS Pro バイメタルサーモスタット RS Pro バイメタルサーモスタットスイッチ製品をご紹介します。電気機器のような温度管理を必要とする装置や物体の内部温度の調整に最適です。スイッチには、熱的及び電気的に絶縁されたコンタクト用のアクチュエータで、金属ディスクの動作スナップポイントまで周囲温度や表面温度が上昇すると開きます。温度感応性バイメタルディスクが設計されています。 特長と利点: この RS Pro バイメタル熱制御スイッチは、コーヒーマシン、煙検知器、暖房システム、ボイラーなど、幅広い電気製品における温度制御と調整向けに設計されています 各サーモスタットは高さが 1/2 インチ( 12.4 mm )で、さまざまなアプライアンス、又は温度センサを必要とする新規設置及び設計で互換性のある交換部品となっています このスナップ式サーモスタットには、防塵性能を備えている自動又は手動のリセットオプション、フェノール、 PPS 、又はセラミックハウジング、及び各種取り付けブラケットと Terminal Options のものがあります さらに、このスイッチは、ディスクの質量が小さく、実際のサーモスタットスイッチのコンパクトサイズにより、温度変化に Rapid Response Time を提供します 熱的及び電気的に絶縁されたコンタクトを備えた常時閉タイプと常時開タイプを用意 RoHS 、 REACH 、 UL / cUL 及び ENEC17 認定 用途: サーモスタットセンサ又はスイッチは、温度が上昇又は過熱から電気機器を保護するために設計された機構で、温度制御及び管理の方法として広く使用されています。バルブ又は熱スイッチを作動させるスイッチにはいくつかのバリエーションがありますが、最も一般的な方法は、周辺温度又は表面温度が上昇してスイッチのスナップポイントに到達したときにスイッチの接点が開くようにすることです。サーモスタットスイッチは、湯沸し器、ラジエータ、溶接機、煙感知器など、さまざまな電化製品で使用され、次のような産業で一般的に使用されています。 検出と計装 暖房 / 換気 / 空調 自動車及び産業 コンピュータ、コンピュータ周辺機器 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様動作温度 Min = 0℃動作温度 Max = +180℃オープニング温度 = 70℃サーモスタットタイプ = バイメタル℃スイッチ設定 = NCコンタクトの定格 = 125 VACで15 A、250 VACで16 Aコンタクトの定格電圧 = 16A 250V/15A 125V末端様式 = 垂直タブリセットタイプ = 手動端子形状垂直タブセンサータイプバイメタルRoHS指令(10物質対応)対応
RS PRO サーモスタット バイメタル RS PRORS PRO サーモスタット バイメタルRS PRO
1,798税込1,978
1個
7日以内出荷
RS Pro バイメタルサーモスタット RS Pro バイメタルサーモスタットスイッチ製品をご紹介します。電気機器のような温度管理を必要とする装置や物体の内部温度の調整に最適です。スイッチには、熱的及び電気的に絶縁されたコンタクト用のアクチュエータで、金属ディスクの動作スナップポイントまで周囲温度や表面温度が上昇すると開きます。温度感応性バイメタルディスクが設計されています。 特長と利点: この RS Pro バイメタル熱制御スイッチは、コーヒーマシン、煙検知器、暖房システム、ボイラーなど、幅広い電気製品における温度制御と調整向けに設計されています 各サーモスタットは高さが 1/2 インチ( 12.4 mm )で、さまざまなアプライアンス、又は温度センサを必要とする新規設置及び設計で互換性のある交換部品となっています このスナップ式サーモスタットには、防塵性能を備えている自動又は手動のリセットオプション、フェノール、 PPS 、又はセラミックハウジング、及び各種取り付けブラケットと Terminal Options のものがあります さらに、このスイッチは、ディスクの質量が小さく、実際のサーモスタットスイッチのコンパクトサイズにより、温度変化に Rapid Response Time を提供します 熱的及び電気的に絶縁されたコンタクトを備えた常時閉タイプと常時開タイプを用意 RoHS 、 REACH 、 UL / cUL 及び ENEC17 認定 用途: サーモスタットセンサ又はスイッチは、温度が上昇又は過熱から電気機器を保護するために設計された機構で、温度制御及び管理の方法として広く使用されています。バルブ又は熱スイッチを作動させるスイッチにはいくつかのバリエーションがありますが、最も一般的な方法は、周辺温度又は表面温度が上昇してスイッチのスナップポイントに到達したときにスイッチの接点が開くようにすることです。サーモスタットスイッチは、湯沸し器、ラジエータ、溶接機、煙感知器など、さまざまな電化製品で使用され、次のような産業で一般的に使用されています。 検出と計装 暖房 / 換気 / 空調 自動車及び産業 コンピュータ、コンピュータ周辺機器 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様動作温度 Min = 0℃動作温度 Max = +180℃オープニング温度 = 55℃クロージング温度 = 70℃スイッチ設定 = NOコンタクトの定格 = 125 VACで15 A、250 VACで16 Aコンタクトの定格電圧 = 16A 250V/15A 125V末端様式 = 水平タブスイッチの機能 = NOセンサータイプバイメタルRoHS指令(10物質対応)対応
RS PRO サーモスタット バイメタル RS PRORS PRO サーモスタット バイメタルRS PRO
1,998税込2,198
1個
7日以内出荷
RS Pro バイメタルサーモスタット RS Pro バイメタルサーモスタットスイッチ製品をご紹介します。電気機器のような温度管理を必要とする装置や物体の内部温度の調整に最適です。スイッチには、熱的及び電気的に絶縁されたコンタクト用のアクチュエータで、金属ディスクの動作スナップポイントまで周囲温度や表面温度が上昇すると開きます。温度感応性バイメタルディスクが設計されています。 特長と利点: この RS Pro バイメタル熱制御スイッチは、コーヒーマシン、煙検知器、暖房システム、ボイラーなど、幅広い電気製品における温度制御と調整向けに設計されています 各サーモスタットは高さが 1/2 インチ( 12.4 mm )で、さまざまなアプライアンス、又は温度センサを必要とする新規設置及び設計で互換性のある交換部品となっています このスナップ式サーモスタットには、防塵性能を備えている自動又は手動のリセットオプション、フェノール、 PPS 、又はセラミックハウジング、及び各種取り付けブラケットと Terminal Options のものがあります さらに、このスイッチは、ディスクの質量が小さく、実際のサーモスタットスイッチのコンパクトサイズにより、温度変化に Rapid Response Time を提供します 熱的及び電気的に絶縁されたコンタクトを備えた常時閉タイプと常時開タイプを用意 RoHS 、 REACH 、 UL / cUL 及び ENEC17 認定 用途: サーモスタットセンサ又はスイッチは、温度が上昇又は過熱から電気機器を保護するために設計された機構で、温度制御及び管理の方法として広く使用されています。バルブ又は熱スイッチを作動させるスイッチにはいくつかのバリエーションがありますが、最も一般的な方法は、周辺温度又は表面温度が上昇してスイッチのスナップポイントに到達したときにスイッチの接点が開くようにすることです。サーモスタットスイッチは、湯沸し器、ラジエータ、溶接機、煙感知器など、さまざまな電化製品で使用され、次のような産業で一般的に使用されています。 検出と計装 暖房 / 換気 / 空調 自動車及び産業 コンピュータ、コンピュータ周辺機器 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様動作温度 Min = 0℃動作温度 Max = +180℃オープニング温度 = 70℃サーモスタットタイプ = バイメタル℃スイッチ設定 = NCコンタクトの定格 = 125 VACで15 A、250 VACで16 Aコンタクトの定格電圧 = 16A 250V/15A 125V末端様式 = 水平タブリセットタイプ = 自動使用温度範囲(℃)0~+180端子形状水平タブセンサータイプサーモスタットRoHS指令(10物質対応)対応