カテゴリ

  • 制御機器(2)
  • 素材(切板・プレート・丸棒・パイプ・シート)(1)
  • 清掃用品(1)
  • 防犯用品(1)
  • 事務用品(1)
絞り込み
ブランド
  • RS PRO
  • NBK(鍋屋バイテック会社)(84)
  • EverGreen INTERNATIONAL(25)
  • SPARKFUN(16)
  • TRUSCO(15)
  • NOK(12)
  • CIO(9)
  • ナイキ(8)
  • テンテキャスター(7)
  • ロックマンジャパン(6)
  • 日野自動車(4)
  • 高島産業(4)
  • (4)
  • SMC(3)
  • 岡崎精工(3)
  • 日東工業(3)
  • Panasonic(パナソニック)(3)
  • 河村電器産業(3)
  • SUNSTAR(サンスター)(3)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(3)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「or-12」の検索結果

6件中 16
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO クロック 電池 RS PRORS PRO クロック 電池RS PRO
16,980税込18,678
1個
翌々日出荷
RS PRO White Wall Clock Introducing the RS PRO White Wall Clock with white dial, 12 hours marking, and minute track printed in black. This wall chronometer is fitted with a quartz battery movement. The timeless design makes it a reliable wall clock, which can be used in any room. This range of white metal cased wall clock has been designed with a shatterproof front lens to protect the wall clock in case of the unexpected fallout. The wall clock is not modern, but If you are looking to purchase a classic style design wall clock to hang on your wall, this is an excellent unit. Large, black numbers that indicate the time on this RS PRO clock has been created to make the reading quick and easy. Features and Benefits This RS PRO White Wall Clock is excellent for both indoor and outdoor The Clock offers incredibly good value for money and is suitable for commercial, health, educational, industrial applications and many public spaces The AA batteries are included however, you can buy additional batteries for your convenience on RS PRO non-rechargeable alkaline batteries (744-2199) 744-2199, (789-2828) 789-2828, (917-6588) 917-6588 - these AA batteries come in packs of 12, 20, and even 100 320 mm diameter x 50 mm deep, weight 650 gm Frequently asked questions Who is the father of Clock. It was an English clockmaker Thomas Tompion (1639-1713). How many different types of clocks are there in the world. The main types are digital, analogue and auditory clocks (also called speaking clocks). How long will the battery last for the Wall Clock. A high-quality AA alkaline battery will easily last 12 months or longer. If you decide to buy a Lithium battery (RS PRO (880-1558) 880-1558), the battery should last for several years. Which battery is used in Wall Clocks. Most of all clocks run on one AA battery.
仕様デスク/ウォール = ウォールディスプレイ = アナログ飛散防止 = あり電源 = バッテリ電池タイプ = 単3形バッテリー含む = あり材質 = 金属直径 = 320mm重さ = 650gバッテリー数量 = 1電池サイズ = 単3形mm
流出吸収剤 RS PRO 靴下 RS PRO流出吸収剤 RS PRO 靴下RS PRO
17,980税込19,778
1箱(10個)
7日以内出荷
RS PRO Maintenance SockThe RS PRO Maintenance Sock of size 7.5cm x 1.2m (W x L). It is used for absorbing a wide range of non-aggressive oil and water-based fluids including oils, fuels, solvents, thinners, paints, and mild cleaning chemicals. It has spun-bond or knitted outer skin for extra durability and improved uptake of fluid. Each sock has absorbency between 5ltr and 12ltr.Features and Benefits 40ltr absorbent capacityCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
仕様種類 = 靴下用途 = 保守吸収容量 = 40L内容量 = 10商標名 = RS PRO色 = グレー材質 = セルロース重さ = 3.25寸法 = 600 x 450 x 520mm
RS PRO ゴムシート 黒, 1m x 12mm x 600mm RS PRORS PRO ゴムシート 黒, 1m x 12mm x 600mmRS PRO
23,980税込26,378
1個
7日以内出荷
RS PRO Black Rubber Sheet, 1 m x 600 mm x 12 mmThis stretchy, black natural rubber sheet is an ideal corrosion-resistant layer or noise insulator for factories and industrial settings. The sheet is made from natural rubber and can stretch up to 200% of its original length before breaking. It also offers good resistance to acids and alkalis, and is suitable for use with oils and even ethylene glycol. The sheet can tolerate temperatures from -20℃ to +70℃ and has a Shore A hardness score of 70. This rubber sheet is part of our RS PRO range, so you can rest assured it has been thoroughly tested to meet our exacting standards of quality and reliability. It is also fully compliant with the Restriction of Hazardous Substances (RoHS) and international electrostatic control requirements. Abrasion-resistant and tear-resistant rubber sheets like these are best suited to indoor use. Youll commonly find them used in construction chute linings, shock absorbers or seals.Features and Benefits. Density of 1.5 g/cm3 . Length of 1 m . Width of 600 mm . Thickness of 12 mm . Stretches up to twice its original length . Suitable for use with water, acids, alkalis and fuels . Black in colour . Minimum operating temperature of -20 ℃ . Maximum operating temperature of +70 ℃RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材料 = 天然ゴムカラー = 黒密度 = 1.5g/cm3幅 = 600mm厚さ = 12mm動作温度 Max = 70℃動作温度 Min = -20℃伸長 = 200%RoHS指令(10物質対応)対応
RS PRO 時間リレー RS PRORS PRO 時間リレーRS PRO
2,398税込2,638
1個
7日以内出荷
アクセサリタイプ = 時間リレーRS PRO Timer RelayFor precise circuit control, choose this timer relay from our proven RS PRO range. Designed to allow electrical circuits to activate at specific pre-selected intervals, this product is ideal for delayed operations. With an adjustable output of 0 to 30 seconds, a delay can be easily set with push-button activation terminals that give a highly accurate and fast response. Coming in a compact design, this product measures 60 mm x 40 mm x 20 mm so it can be easily installed in pre-existing systems. Its energy-efficient and runs on a 12 V DC power supply, so is compatible with most consumer appliances. This product is RoHS (Restriction of Hazardous Substances) compliant, so no hazardous substance is present in excess of 0.1%. Its also shielded from damaging electrostatic discharges during handling and package. This product is well-suited for many switching applications, such as controlling electric locks, heaters or lights.Features and Benefits. Timer relay . Power input of 12 V DC . Power output of 12 V DC . Height of 60 mm . Width of 40 mm . Depth of 20 mm . Adjustable delay of 0 to 30 seconds . Push-button activation terminals . Conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards . RoHS (Restriction of Hazardous Substances) compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
センサブラケット RS PRO RS PROセンサブラケット RS PRORS PRO
3,198税込3,518
1個
7日以内出荷
仕様アクセサリタイプ:取り付けブラケット●併用可能製品:M4 → M18近接センサ●Rail Mounted Sensor Support Bracket. An ideal method to mount sensors onto conveyors and machinery where wide adjustments may be required. Mounting bracket suitable for round proximity switches sized M4; M5; M8: M12; M14 and M18 Supplied with mounting collets to mount on 8mm or 12mm dia. railsRoHS指令(10物質対応)対応
RS Pro ラチェットスパナセット 12ピース RS PRORS Pro ラチェットスパナセット 12ピースRS PRO
47,980税込52,778
1セット
7日以内出荷
仕様セットタイプ = フレックスヘッドラチェットスパナセット個数 = 12材質 = クロームバナジウム鋼仕上げ = クロムめっきThe RS Pro 12 Piece Flex Head Combination Ratchet Spanner Set. The RS Pro 12 Piece Flex Head Combination Ratchet Spanner set is a kit, suitable for professionals or enthusiasts. Manufactured with quality in mind and made of a fully hardened and tempered chrome vanadium steel. Delivers a super smooth motion in both directions, ensures a hard-wearing essential tool for any environment, especially useful for automotive technicians. Ideal for awkward and hard to reach areas thanks to the 180° movement of flex head. Features & Benefits ; 180° flex head allows the ratcheting spanner to reach and work in tight places and angles ; Continuous tension design controls the flex head ; Manufactured to ANSI Standard ; Fully hardened and tempered steel ; 72 Teeth ratcheting box head ; Chrome Vanadium Steel with a bright Chrome finish