カテゴリ

  • 制御機器(5)
  • 安全標識(2)
  • 電気材料(1)
  • 建築金物(1)
  • 事務用品(1)
  • 作業工具(1)
絞り込み
ブランド
  • RS PRO
  • ホンダ(109)
  • 三菱ふそう(97)
  • TDKラムダ(25)
  • SPARKFUN(22)
  • コミネ(21)
  • シュナイダーエレクトリック(18)
  • Electro Harmonix(12)
  • トヨタ(10)
  • ATEN(8)
  • EVANS(8)
  • MAZDA(マツダ)(6)
  • be quiet!(6)
  • TELEMECANIQUE SENSORS(3)
  • GYEON(ジーオン)(3)
  • GBRacing (ジービーレーシング)(3)
  • MARWI(3)
  • GATOR Case(3)
  • Kent & Stowe(3)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(7)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「rsev」の検索結果

特価
本日9月22日(火)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260918
キャンペーンコードのご利用方法※特価からの更なる割引はございません
関連キーワード
11件中 111
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • RS PRO クロック 電池 RS PRO

    RS PRO クロック 電池

    RS PRO
    19,980税込21,978
    1個
    翌々日出荷
    RS PRO White Wall Clock Introducing the RS PRO White Wall Clock with white dial, 12 hours marking, and minute track printed in black. This wall chronometer is fitted with a quartz battery movement. The timeless design makes it a reliable wall clock, which can be used in any room. This range of white metal cased wall clock has been designed with a shatterproof front lens to protect the wall clock in case of the unexpected fallout. The wall clock is not modern, but If you are looking to purchase a classic style design wall clock to hang on your wall, this is an excellent unit. Large, black numbers that indicate the time on this RS PRO clock has been created to make the reading quick and easy. Features and Benefits This RS PRO White Wall Clock is excellent for both indoor and outdoor The Clock offers incredibly good value for money and is suitable for commercial, health, educational, industrial applications and many public spaces The AA batteries are included however, you can buy additional batteries for your convenience on RS PRO non-rechargeable alkaline batteries (744-2199) 744-2199, (789-2828) 789-2828, (917-6588) 917-6588 - these AA batteries come in packs of 12, 20, and even 100 320 mm diameter x 50 mm deep, weight 650 gm Frequently asked questions Who is the father of Clock. It was an English clockmaker Thomas Tompion (1639-1713). How many different types of clocks are there in the world. The main types are digital, analogue and auditory clocks (also called speaking clocks). How long will the battery last for the Wall Clock. A high-quality AA alkaline battery will easily last 12 months or longer. If you decide to buy a Lithium battery (RS PRO (880-1558) 880-1558), the battery should last for several years. Which battery is used in Wall Clocks. Most of all clocks run on one AA battery.
    仕様デスク/ウォール = ウォールディスプレイ = アナログ飛散防止 = あり電源 = バッテリ電池タイプ = 単3形バッテリー含む = あり材質 = 金属直径 = 320mm重さ = 650gバッテリー数量 = 1電池サイズ = 単3形mm
  • RS PRO 光アダプタ, コネクタタイプ:ST to ST, マルチモード RS PRO

    RS PRO 光アダプタ, コネクタタイプ:ST to ST, マルチモード

    RS PRO
    789税込868
    1個
    7日以内出荷
    RS PRO ST to ST Multi-mode Fibre Optic AdapterProviding excellent durability and precision, this RS PRO fibre optic adapter has a phosphor bronze sleeve for precise alignment and a strong metal housing. Its suitable for single-hole mounting with multi-mode optical fibres. The component is an ST (straight tip) to ST adapter and offers low insertion loss, helping to achieve optimal signal strength across a fibre optical system. It also reduces return loss, or signal reflected back to the source due to impedance, improving the network’s overall performance. The adapter can be easily terminated to cables or fibres using common tools. Multi-mode fibre optic cabling and accessories are most commonly used in applications where large volumes of data need to be sent over a shorter run, such as data transferal between nearby buildings. This fibre optic adapter is RoHS (Restriction of Hazardous Substances) compliant and contains minimal levels (less than 0.1%) of hazardous materials.Features and Benefits. Multi-mode fibre optic adapter . Metal housing material . Connector type A of ST . Connector type B of ST . Suitable for single-hole mounting . Operating temperature range of -20.C to +80.C . RoHS compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    仕様種類 = ST to STマルチモード/シングル = マルチモードハウジング材質 = メタルコネクタタイプA = STコネクタタイプB = STRoHS指令(10物質対応)対応
  • RS PRO 電源コネクタ (産業用コネクタ ), Optima Sevenシリーズ RS PRO

    RS PRO 電源コネクタ (産業用コネクタ ), Optima Sevenシリーズ

    RS PRO
    15,980税込17,578
    1個
    7日以内出荷
    シリーズOptima Seven定格電圧(V)415端子種別スクリューポール6P+Eボディ向きストレート
  • RS PRO カーボンファイバシート RS PRO

    RS PRO カーボンファイバシート

    RS PRO
    32,980税込36,278
    1個
    7日以内出荷
    材料 = カーボンファイバーエポキシ。動作温度 Max = +80℃。長さ = 300mm。幅 = 300mm。厚さ = 2mm。カラー = 黒。表面パターン = 綾織。圧縮強度 = 570MPa。密度 = 1.6g/cm3。。RS PRO Carbon Fibre Sheet, 300 mm x 300 mm x 2 mmThese carbon fibre sheets from RS PRO are the preferred replacement for heavy metallic materials in applications where strong but lightweight components are required, such as in aerospace, automotive and railway settings. The sheets are rigid and able to withstand heavy loads and even sudden impact without bending or buckling. Their carbon fibre material is produced by combining polymer fibres such as polyacrylonitrile with an epoxy resin matrix system. This process gives the sheets two sides: one resin-rich side thats smooth and glossy and a reverse side with twill fabric weave detail, giving them a sleek appearance that modern furniture designers love. They have a density of just 1.6 g/cm3 and can withstand operating temperatures of +80℃. While there are plenty of industrial uses for carbon fibre, the superior performance of the material has allowed for use in consumer goods like phone cases, state-of-the-art speaker cabinets and motorcycle conversion kits.Features and Benefits. RS PRO carbon fibre sheets . Made from carbon fibre epoxy . Black in colour with smooth glossy finish on one side and visible twill weave pattern on the other . Length of 300 mm . Width of 300 mm . Thickness of 2 mm . Compression strength of 570 MPa . Density of 1.6 g/cm3 . Maximum operating temperature of +80℃RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    RoHS指令(10物質対応)対応
  • RS PRO 危険警告ラベル Warning Noise Level of 80dB(A) or above - Ear Protectors Must be Worn in this Area 英語語 PP 黒/青/白/黄 必要な保護服 RS PRO

    RS PRO 危険警告ラベル Warning Noise Level of 80dB(A) or above - Ear Protectors Must be Worn in this Area 英語語 PP 黒/青/白/黄 必要な保護服

    RS PRO
    3,598税込3,958
    1個
    7日以内出荷
    記号の説明 = 耳の保護。自己粘着性 = なし。高さ = 300 mm。サンテキスト / 記号 = シンボルとテキスト。テキスト言語 = 英語。材質 = PP。色 = 黒/青/白/黄。内容量 = 1。幅 = 500mm。表示タイプ = サイン。危険タイプ = 必要な保護服。。RS PRO 13
    RoHS指令(10物質対応)対応
  • RS PRO スパナセット 12ピース RS PRO

    RS PRO スパナセット 12ピース

    RS PRO
    45,980税込50,578
    1セット
    7日以内出荷
    The RS Pro 12 Piece Reversible Head Spanner Set. RS Proリバーシブルヘッドスパナ12本セットは、プロや愛好家に最適なキットです。高品質を念頭に、完全硬化と焼き戻し処理が施されたクロムバナジウムスチール製です。高品質な作りのため、高トルクでも安全に操作することができます。両方向に極めて円滑に動くように、あらゆる環境に対応する耐摩耗性に優れた基本工具を用意しています。特に自動車関連の技術者に便利です。 特長 / 利点 汎用、ダブルエンドスパナセット リザーブレバーの方向に応じてすばやく諦緩 15 °のオフセットで、スパナとこぶしの入る隙間を提供 わずか5 °で留め具の諦緩が可能 高品質、焼き戻しと硬化処理が施されたクロムバナジウムスチール製 72歯ラチェット式ボックスヘッド ANSI / DIN規格に適合 代表的用途: このスパナセットは、主にプロの職人、エンジニア、又はDIY愛好家によって使用されています。スパナは、どの作業向けのキットでも最も重要な手動工具の1つです。固定具の締緩に関連する特別な作業のためにスパナが必要な状況や専門的作業は少なくありません。 スパナは、一般的に以下のような用途で用いられます。 機械及び工業生産 木工 / 大工作業 自動車産業 石油産業 認定及び認証: DIN899 DIN475 よくある質問: スパナの材質は何ですか. スパナの本体は、高品質のクロムバナジウムスチール製で、レンチ本体のために、HRC 42 → 48度で熱処理されています。 ラチェットギアと爪はクロムモリブデンスチール製で、HRC 48 → 52 度で熱処理されています。 スパナには保証が付いていますか. はい。RS PROのスパナには3年間の保証が付いています。 セットの内容を教えてください。 セットを構成するスパナは、8、9、10、11、12、13、14、15、16、17、18、19 mmです。
    仕様セットタイプ = ラチェットスパナセットセットのサイズ = 8 → 19 mm 、 8 → 19 mm個数 = 12材質 = クロームバナジウム鋼VDE/1000V認証 = なし仕上げ = クロム
  • 消防標識 RS PRO In The Event Of Fire Do Not Use This Lift PP硬質プラスチック 黒/赤/白 サイン RS PRO

    消防標識 RS PRO In The Event Of Fire Do Not Use This Lift PP硬質プラスチック 黒/赤/白 サイン

    RS PRO
    2,198税込2,418
    1個
    7日以内出荷
    ラベル内容 = In The Event Of Fire Do Not Use This Lift。材質 = PP硬質プラスチック。自己粘着性 = なし。高さ = 210 mm。テキスト言語 = 英語。サンテキスト / 記号 = シンボルとテキスト。色 = 黒/赤/白。内容量 = 1。幅 = 148mm。標識又はラベル = サイン。。ISO7010. In the event of a fire do not use the lift. 環境にやさしく、丈夫 1.2 mm、ポリプロピレン
    RoHS指令(10物質対応)対応
  • エッジ保護 RS PRO RS PRO

    エッジ保護 RS PRO

    RS PRO
    3,398税込3,738
    1個
    7日以内出荷
    RS PRO粘着式ドラウドエクスクルーダストリップ - Pプロファイル. RS PROの粘着式ゴム製ドラフト除去器又はドアシーリングストリップは、ヒンジ付きドアや窓の縁の周囲の隙間を埋めるように設計されています。このドアシーリングストリップは高品質な長寿命耐候性EPDMゴム製で、裏面は粘着性があり、剥離式です。ストリップは簡単に貼り付けることができ、窓又はドアフレームの周りにしっかりと押し付けるだけで、追加の固定具は必要ありません。このドラフト排除板ストリップは、P型のプロファイルを持ち、3 → 5 mmの間隙を密閉できます。Key Features and Benefits. Suitable for sealing all hinged doors and windows Easy to cut to size and install Resistant to stretching, both during fitting and in use Self-adhesive backing for quick and easy fitting ’P ’ type profile suitable for filling in gaps of 3 mm to 5 mm Neat finish and easy to wipe clean Supplied in a 10 m coil. Applications. This draught excluder strip is ideal for filling in small gaps around both wooden and uPVC window and door frames. By providing a tight seal, cold air is prevented from entering the room and home insulation is improved. This draught excluder can also be used on loose fitting doors or windows to prevent banging.
    仕様長さ = 10m幅 = 5.5mm高さ = 9 mm製品タイプ = エッジ保護色 = 白
  • RS PRO 基板接続用ピンヘッダ 34極 2.54mm RS PRO

    RS PRO 基板接続用ピンヘッダ 34極 2.54mm

    RS PRO
    379税込417
    1個
    7日以内出荷
    UL認定. RS 2.54 mmユニバーサル基板ボックスヘッダ及びIDCリボンケーブルソケット. BS9525-F0023に準拠したコネクタと互換する、2.54 mmピッチ基板取り付けボックスヘッダ及びIDCリボンケーブルソケットです。 この2.54 mmユニバーサル基板ヘッダ及びIDCソケットは、グレイのUL94V等級ガラス繊維入りポリエステルハウジング及び金フラッシュめっきのコンタクトと端子を備えています。 2.54 mmユニバーサルヘッダは、完全に被覆され、長いエジェクタラッチが付いています。 2.54 mmユニバーサルIDCリボンケーブルソケットはセンターバンプがないオープン設計のため、デイジーチェーン接続に最適です。すばやくケーブルを挿入できるように部品にはストレインリリーフが取り付けられています。Applications. These RS PRO Universal PCB Box Headers and ICD Ribbon Cable Sockets can be used for many versatile applications. Prototype development Medical equipment Consumer electronics Data storage devices Industrial automation. Why RS PRO. RS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様ピッチ = 2.54mm極数 = 34接続方向 = ライトアングル実装タイプ = スルーホール実装結線方法 = はんだ表面処理:コンタクト = 金定格電流 = 1Aオス/メス = オスRoHS指令(10物質対応)対応
  • RS PRO 基板接続用ピンヘッダ 50極 2.54mm RS PRO

    RS PRO 基板接続用ピンヘッダ 50極 2.54mm

    RS PRO
    429税込472
    1個
    7日以内出荷
    UL認定. RS 2.54 mmユニバーサル基板ボックスヘッダ及びIDCリボンケーブルソケット. BS9525-F0023に準拠したコネクタと互換する、2.54 mmピッチ基板取り付けボックスヘッダ及びIDCリボンケーブルソケットです。 この2.54 mmユニバーサル基板ヘッダ及びIDCソケットは、グレイのUL94V等級ガラス繊維入りポリエステルハウジング及び金フラッシュめっきのコンタクトと端子を備えています。 2.54 mmユニバーサルヘッダは、完全に被覆され、長いエジェクタラッチが付いています。 2.54 mmユニバーサルIDCリボンケーブルソケットはセンターバンプがないオープン設計のため、デイジーチェーン接続に最適です。すばやくケーブルを挿入できるように部品にはストレインリリーフが取り付けられています。Applications. These RS PRO Universal PCB Box Headers and ICD Ribbon Cable Sockets can be used for many versatile applications. Prototype development Medical equipment Consumer electronics Data storage devices Industrial automation. Why RS PRO. RS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様ピッチ = 2.54mm極数 = 50接続方向 = ライトアングル実装タイプ = スルーホール実装結線方法 = はんだ表面処理:コンタクト = 金定格電流 = 1Aオス/メス = オスRoHS指令(10物質対応)対応
  • RS PRO, ガラス繊維強化樹脂, 高さ:150 mm, 奥行き:185 mm RS PRO

    RS PRO, ガラス繊維強化樹脂, 高さ:150 mm, 奥行き:185 mm

    RS PRO
    43,980税込48,378
    1個
    7日以内出荷
    MakrolonRは Bayer AG Leverkusenの登録商標です。 記載されている外形寸法には蓋が含まれます。RS Pro ガラス繊維製エンクロージャ、透明なふた付き、 IP66. RS Pro の 2 液式モジュラガラス繊維製エンクロージャ製品は、透明なふたが付いており、電気部品を収容するための高品質エンクロージャを豊富に取り揃えています。各種サイズを取り揃えています。このエンクロージャは、 IP66 等級の Durable ガラス繊維製で、高温と耐薬品性を備えた優れた保護性能を発揮します。また、ガラス繊維構造により、ほとんどのオイル、酸、塩基、塩に対する保護と自己消火性が確保されるため、産業環境での使用に最適です。エンクロージャには透明のふたが付いているので、内部コンポーネントが見えるので、エンクロージャを完全に開くことなくトラブルシューティングするのに最適です。特長と利点. 内部コンポーネントを視認できる透明な LID 2 つのパーツで構成されるモジュール式ガラス繊維製エンクロージャは、優れた保護を提供します 取り外し可能なシャーシプレートが付属しています 自消性を備え、オゾン、ほとんどのオイル、酸、塩基、塩に耐性があります 使用温度範囲: -50 → +160 ° C. 用途. ガラス繊維製エンクロージャは汎用性が高いため、産業環境で電気部品を保護するのに最適です。ガラス繊維構造と透明な LID リッドの組み合わせにより、 DIN レール取り付け部品及び基板(プリント回路基板)のハウジングに最適です。このタイプのエンクロージャは、次のような用途で一般的に使用されています。 スイッチ センサ 照明 キーパッド 回路. このエンクロージャを屋外で使用できますか.. このエンクロージャは、屋内外のほこりや水から内部コンポーネントを保護します。IP 等級は.. IP (侵入保護)定格は、エンクロージャが固体及び液体から提供する保護レベルを表します。 1 桁目は固体、 2 桁目は液体を表します。このエンクロージャは IP66 の IP 等級を備え、エンクロージャに入る埃や水から保護します。ガラス繊維の利点. ガラス繊維は、耐熱性、耐薬品性、自己消火性、経済性など、優れた保護特性を提供する非常に汎用性の高い素材です。ガラス繊維は幅広い用途で使用され、屋内外の両方で卓越した保護性能を発揮します。
    仕様材質 = ファイバーグラス奥行き = 185 mm高さ = 150 mm幅 = 130 mm外形寸法 = 185 x 130 x 150mmIP保護等級 = IP66色 = グレー蓋色 = 透明フランジ = なしシールド = なし