カテゴリ
- 制御機器(4)
絞り込み
ブランド
- RS PRO
- モノタロウ(4)
- Wera(4)
- SPARKFUN(4)
- iFixit(アイフィックスイット)(2)
- ANEX(1)
- E-Value(1)
- エスコ(1)
- ENGINEER(エンジニア)(1)
- TONE(トネ/旧:前田金属工業)(1)
- TRUSCO(1)
- ベッセル(1)
- JEFCOM(ジェフコム)(1)
エコロジープロダクト
RoHS10物質対応(1)
「screwdriver set」の検索結果

RS Pro ドライバセット 10個 絶縁
RS PRO¥12,980税込¥14,2781セット7日以内出荷仕様ドライバータイプ = 絶縁個数 = 10チップタイプ = マイナス; Phillips; Pozidrivブレード材質 = クロム鋼ハンドル材質 = ポリプロピレンブレード仕上げ = Black Phosphate10 Piece VDE Insulated Screwdriver Set. Insulated 1000V VDE screwdrivers with TPR grip and polypropylene injected shafts and handles Silicone Chrome Molybdenum Vanadium Steel blades with black finish Heat treated to HRC: 55 - 59 Supplied complete with zip case
RS Pro ドライバセット 7個 互換性
RS PRO¥3,898税込¥4,2881セット7日以内出荷仕様ドライバータイプ = 互換性個数 = 7チップタイプ = マイナス; Phillips; Torxセット内容 = ダブルエンド六角ブレード: 4 mm (x 6)、ドライバハンドル刃の長さ = 10 → 95 mmブレード材質 = クロム鋼ハンドル材質 = 固体真鍮カラーブレード仕上げ = クロム7 Pieces Reversible Blade Screwdriver Set. RS Pro high-quality interchangeable blade screwdriver set offering world class and durability. It enables smaller kits to be made up that still cover a large range of sizes. The screwdriver handle gives maximum comfort while still delivering exceptional power. Supplied in plastic box with folding lid. Features and Benefits 6 double-ended 4 mm hex blades of special high alloy steel Fully hardened and chromium plated with anti-peel tips Screwdriver handle with solid brass collar allows blade length adjustment from 10 mm - 95 mm Chrome Steel blade material Supplied in plastic box with folding lid
RS Pro 工具キット 7ピース
RS PRO¥22,980税込¥25,2781キット7日以内出荷仕様セットタイプ = 電気技術者個数 = 7VDE/1000V認証 = ありEN / IEC 60900:2004. Each set contains 1 x flat-headed screwdriver (0.8 x 4.0 x 100 mm and 1.0 x 5.5 x 125 mm), 120(R)250 Vac voltage tester, PHILLIPS(R) PH2 x 100 mm, 170-mm combination pliers, (can be ordered separately under RS stock no. < 161-192)') 161-192)/, 200-mm radio pliers < (161-237)') (161-237)/ and 160-mm diagonal cutter < (161-170)') (161-170)/,. 7-piece VDE set. Electrician's tool kit, comprising pliers, screwdrivers and voltage tester VDE pliers with inlaid joint Screwdriver blades bronzed with chrome vanadium steel, with ergonomic VDE power-grip handle Supplied in a plastic case with transparent folding lid
DCモータコントローラ RS Pro
RS PRO¥3,398税込¥3,7381個7日以内出荷仕様電源電圧 = 6 → 15 V dc許容電流値 = 3 A定格電圧 = 6 → 15 V dcコンパチブルなモータータイプ = ブラシ付DCモータ制御入力 = 電圧取付けスタイル = 自立式長さ = 26mm幅 = 31mm深さ = 18mm寸法 = 34 x 27 x 18 mmMotor Voltage Regulator. A variable speed regulator unit is for use with electric motors, miniature drill equipment etc. Its very small size which allows it to be easily installed, especially where space limitation is an important factor. Adjustment is by a miniature slotted screwdriver (supplied) allowing preset speeds to be securely set. Speed regulation is by PWM which provides proportional output control and helps to maintain torque. Provided with spade connectors on input power lead.Must not be used with digital inputs. Maximum current 3A continuous, 5A peak.RoHS指令(10物質対応)対応