カテゴリ
- 制御機器(40)
- 物流用品(3)
- メカニカル部品(1)
- 清掃用品(1)
絞り込み
ブランド
- RS PRO
- スイデン(481)
- BULGIN(97)
- HAMMOND(38)
- 菊水電子工業(33)
- CKD(30)
- CAMDENBOSS(18)
- 東和制電工業(TOWA)(14)
- エレコム(13)
- BRIDGESTONE(ブリヂストン)(12)
- 櫻川ポンプ製作所(10)
- INAX(LIXIL)(9)
- テスコム(8)
- ミドリ安全(7)
- TORAY(東レ)(7)
- TOTO(7)
- マザーツール(6)
- SCHURTER(6)
- 村山電機製作所(6)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(40)
「suiden」の検索結果

ワイヤロープクランプ RS PRO ステンレス鋼
RS PRO¥399税込¥4391個翌々日出荷RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
RS PRO シャックル ステンレス鋼 ネジピン
RS PRO¥1,898税込¥2,0881個7日以内出荷RS PRO Stainless-Steel Shackle We are proudly introducing our own branded RS PRO Stainless-Steel Shackle recognisable as they are narrower than Bow Shackle and, in most cases, they have threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with mm diameter, withstands of approximately 150 kg is perfect solution to secure your light to moderate loads. Note: Suitable for wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits Stainless-Steel Shackle with crew pin The Shackle comes with 3-year Warranty Pin diameter of mm Jaw width of 16 mm This Chain Shackle deals well with weather conditions Ideal for securing light to moderate loads or plant Suitable applications such as tensioning wires or securing loads Application Shackles are used in conjunction with slings and rope Wire Rope Slings Industrial crane rigging onboard large ships Commonly used in personal safety gear including climbing and mountaineering harnesses Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO RS Pro is our family brand and brings you wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.仕様材質 = ステンレス鋼シャックルタイプ = D-シャックルピンタイプ = ネジピン定格荷重 = 0.15tシャックル径 = 8mmジョー幅 = 16mmピン径 = 8mm
流出吸収剤 RS PRO 靴下
RS PRO¥16,980税込¥18,6781箱(10個)7日以内出荷RS PRO Oil Only SockThe RS PRO Oil Only Sock has a size of 7.5cm x 1.2m (W x L). It is designed for selective recovery of oils and oil-based fluids while repelling water including fuels, lubricants (mineral and vegetable), and other hydrocarbon-based fluids. Spun bond or knitted outer fabric ensures excellent fluid uptake. It is ideal for outdoors with still water.Features and Benefits 40ltr absorbent capacity Oil only absorbents are generally white in colourCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007仕様種類 = 靴下用途 = オイル吸収容量 = 40L内容量 = 10商標名 = RS PRO色 = 白材質 = ポリプロピレン重さ = 3.25寸法 = 600 x 450 x 520mm
RS PRO, アルミニウム, 高さ:81 mm, 奥行き:122 mm
RS PRO¥16,980税込¥18,6781個7日以内出荷. 11 2 G Ex e IIC Gb . 11 2 G Ex tb IIIC Db IP66 . DEMKO 12 ATEX 1327771U . IECEx UL 13.0042U. . ATEX . IECEx . cULus . CE . RoHS . GOST-R. . 機械的強度: 60079-0に準拠、衝撃エネルギー: 7 Nm . 保護クラス: EN60529、IP66 . コンプライアンス規格: IEC/EN60079-0、IEC/EN60079-7、IEC/EN60079-31 . プロセス制御システム: ISO9001:2008、IEC80079-34:2011. RS Proダイキャストアルミエンクロージャ. このダイキャストアルミのエンクロージャは、グレーの粉体コーティング仕上げで、ATEXとIECEx認定を受けています。このため、爆発性のある雰囲気での使用に適しています。 IK09 / IP66等級を備えているので、プロセス制御、オートメーション、鉱業などの多様な用途での使用に適しています。 機関車、ホイスト式クレーン、太陽電池パネル、ロードセル、オイルメーター、高トルクブレーキでの使用にも最適です。特長と利点:. . AISi 12アルミ . グレー粉体コーティング仕上げ . ステンレススチール製キャプティブふたねじ . 使用温度: -50 → 135 ℃ . 内部 / 外部接地: 4 mm 2 → 120 mm 2 (内部及び外部). よくある質問:. IP等級とは.. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。ATEXの意味は何ですか.. ATEX指令は2つのEU指令で構成され、爆発的な雰囲気がある環境で使用できる機器と作業場所を記述しています。製品の内容は何ですか.. . エンクロージャボディ + カバー. . カバーねじ x 4本仕様材質 = アルミニウム奥行き = 122 mm高さ = 81 mm幅 = 122 mm外形寸法 = 81 x 122 x 120mmIP保護等級 = IP66蓋色 = グレーフランジ = なしシールド = なしシリーズ = RJRoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:57 mm, 奥行き:175 mm
RS PRO¥9,698税込¥10,6681個7日以内出荷. 11 2 G Ex e IIC Gb . 11 2 G Ex tb IIIC Db IP66 . DEMKO 12 ATEX 1327771U . IECEx UL 13.0042U. . ATEX . IECEx . cULus . CE . RoHS . GOST-R. . 機械的強度: 60079-0に準拠、衝撃エネルギー: 7 Nm . 保護クラス: EN60529、IP66 . コンプライアンス規格: IEC/EN60079-0、IEC/EN60079-7、IEC/EN60079-31 . プロセス制御システム: ISO9001:2008、IEC80079-34:2011. RS Proダイキャストアルミエンクロージャ. このダイキャストアルミのエンクロージャは、グレーの粉体コーティング仕上げで、ATEXとIECEx認定を受けています。このため、爆発性のある雰囲気での使用に適しています。 IK09 / IP66等級を備えているので、プロセス制御、オートメーション、鉱業などの多様な用途での使用に適しています。 機関車、ホイスト式クレーン、太陽電池パネル、ロードセル、オイルメーター、高トルクブレーキでの使用にも最適です。特長と利点:. . AISi 12アルミ . グレー粉体コーティング仕上げ . ステンレススチール製キャプティブふたねじ . 使用温度: -50 → 135 ℃ . 内部 / 外部接地: 4 mm 2 → 120 mm 2 (内部及び外部). よくある質問:. IP等級とは.. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。ATEXの意味は何ですか.. ATEX指令は2つのEU指令で構成され、爆発的な雰囲気がある環境で使用できる機器と作業場所を記述しています。製品の内容は何ですか.. . エンクロージャボディ + カバー. . カバーねじ x 4本仕様材質 = アルミニウム奥行き = 175 mm高さ = 57 mm幅 = 175 mm外形寸法 = 57 x 175 x 80mmIP保護等級 = IP65, IP66, IP67, IP68蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExシリーズ = RJRoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:34 mm, 奥行き:150 mm
RS PRO¥5,998税込¥6,5981個7日以内出荷. 11 2 G Ex e IIC Gb . 11 2 G Ex tb IIIC Db IP66 . DEMKO 12 ATEX 1327771U . IECEx UL 13.0042U. . ATEX . IECEx . cULus . CE . RoHS . GOST-R. . 機械的強度: 60079-0に準拠、衝撃エネルギー: 7 Nm . 保護クラス: EN60529、IP66 . コンプライアンス規格: IEC/EN60079-0、IEC/EN60079-7、IEC/EN60079-31 . プロセス制御システム: ISO9001:2008、IEC80079-34:2011. RS Proダイキャストアルミエンクロージャ. このダイキャストアルミのエンクロージャは、グレーの粉体コーティング仕上げで、ATEXとIECEx認定を受けています。このため、爆発性のある雰囲気での使用に適しています。 IK09 / IP66等級を備えているので、プロセス制御、オートメーション、鉱業などの多様な用途での使用に適しています。 機関車、ホイスト式クレーン、太陽電池パネル、ロードセル、オイルメーター、高トルクブレーキでの使用にも最適です。特長と利点:. . AISi 12アルミ . グレー粉体コーティング仕上げ . ステンレススチール製キャプティブふたねじ . 使用温度: -50 → 135 ℃ . 内部 / 外部接地: 4 mm 2 → 120 mm 2 (内部及び外部). よくある質問:. IP等級とは.. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。ATEXの意味は何ですか.. ATEX指令は2つのEU指令で構成され、爆発的な雰囲気がある環境で使用できる機器と作業場所を記述しています。製品の内容は何ですか.. . エンクロージャボディ + カバー. . カバーねじ x 4本仕様材質 = アルミニウム奥行き = 150 mm高さ = 34 mm幅 = 150 mm外形寸法 = 34 x 150 x 64mmIP保護等級 = IP65, IP66, IP67, IP68色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExシリーズ = RJRoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:34 mm, 奥行き:98 mm
RS PRO¥3,798税込¥4,1781個7日以内出荷. 11 2 G Ex e IIC Gb . 11 2 G Ex tb IIIC Db IP66 . DEMKO 12 ATEX 1327771U . IECEx UL 13.0042U. . ATEX . IECEx . cULus . CE . RoHS . GOST-R. . 機械的強度: 60079-0に準拠、衝撃エネルギー: 7 Nm . 保護クラス: EN60529、IP66 . コンプライアンス規格: IEC/EN60079-0、IEC/EN60079-7、IEC/EN60079-31 . プロセス制御システム: ISO9001:2008、IEC80079-34:2011. RS Proダイキャストアルミエンクロージャ. このダイキャストアルミのエンクロージャは、グレーの粉体コーティング仕上げで、ATEXとIECEx認定を受けています。このため、爆発性のある雰囲気での使用に適しています。 IK09 / IP66等級を備えているので、プロセス制御、オートメーション、鉱業などの多様な用途での使用に適しています。 機関車、ホイスト式クレーン、太陽電池パネル、ロードセル、オイルメーター、高トルクブレーキでの使用にも最適です。特長と利点:. . AISi 12アルミ . グレー粉体コーティング仕上げ . ステンレススチール製キャプティブふたねじ . 使用温度: -50 → 135 ℃ . 内部 / 外部接地: 4 mm 2 → 120 mm 2 (内部及び外部). よくある質問:. IP等級とは.. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。ATEXの意味は何ですか.. ATEX指令は2つのEU指令で構成され、爆発的な雰囲気がある環境で使用できる機器と作業場所を記述しています。製品の内容は何ですか.. . エンクロージャボディ + カバー. . カバーねじ x 4本仕様材質 = アルミニウム奥行き = 98 mm高さ = 34 mm幅 = 98 mm外形寸法 = 34 x 98 x 64mmIP保護等級 = IP65, IP66, IP67, IP68蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExシリーズ = RJRoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:34 mm, 奥行き:58 mm
RS PRO¥3,500税込¥3,8501個7日以内出荷. 11 2 G Ex e IIC Gb . 11 2 G Ex tb IIIC Db IP66 . DEMKO 12 ATEX 1327771U . IECEx UL 13.0042U. . ATEX . IECEx . cULus . CE . RoHS . GOST-R. . 機械的強度: 60079-0に準拠、衝撃エネルギー: 7 Nm . 保護クラス: EN60529、IP66 . コンプライアンス規格: IEC/EN60079-0、IEC/EN60079-7、IEC/EN60079-31 . プロセス制御システム: ISO9001:2008、IEC80079-34:2011. RS Proダイキャストアルミエンクロージャ. このダイキャストアルミのエンクロージャは、グレーの粉体コーティング仕上げで、ATEXとIECEx認定を受けています。このため、爆発性のある雰囲気での使用に適しています。 IK09 / IP66等級を備えているので、プロセス制御、オートメーション、鉱業などの多様な用途での使用に適しています。 機関車、ホイスト式クレーン、太陽電池パネル、ロードセル、オイルメーター、高トルクブレーキでの使用にも最適です。特長と利点:. . AISi 12アルミ . グレー粉体コーティング仕上げ . ステンレススチール製キャプティブふたねじ . 使用温度: -50 → 135 ℃ . 内部 / 外部接地: 4 mm 2 → 120 mm 2 (内部及び外部). よくある質問:. IP等級とは.. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。ATEXの意味は何ですか.. ATEX指令は2つのEU指令で構成され、爆発的な雰囲気がある環境で使用できる機器と作業場所を記述しています。製品の内容は何ですか.. . エンクロージャボディ + カバー. . カバーねじ x 4本仕様材質 = アルミニウム奥行き = 58 mm高さ = 34 mm幅 = 58 mm外形寸法 = 34 x 58 x 64mmIP保護等級 = IP65, IP66, IP67, IP68蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExシリーズ = RJRoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:180 mm, 奥行き:330 mm
RS PRO¥69,980税込¥76,9781個7日以内出荷. 11 2 G Ex e IIC Gb . 11 2 G Ex tb IIIC Db IP66 . DEMKO 12 ATEX 1327771U . IECEx UL 13.0042U. . ATEX . IECEx . cULus . CE . RoHS . GOST-R. . 機械的強度: 60079-0に準拠、衝撃エネルギー: 7 Nm . 保護クラス: EN60529、IP66 . コンプライアンス規格: IEC/EN60079-0、IEC/EN60079-7、IEC/EN60079-31 . プロセス制御システム: ISO9001:2008、IEC80079-34:2011. RS Proダイキャストアルミエンクロージャ. このダイキャストアルミのエンクロージャは、グレーの粉体コーティング仕上げで、ATEXとIECEx認定を受けています。このため、爆発性のある雰囲気での使用に適しています。 IK09 / IP66等級を備えているので、プロセス制御、オートメーション、鉱業などの多様な用途での使用に適しています。 機関車、ホイスト式クレーン、太陽電池パネル、ロードセル、オイルメーター、高トルクブレーキでの使用にも最適です。特長と利点:. . AISi 12アルミ . グレー粉体コーティング仕上げ . ステンレススチール製キャプティブふたねじ . 使用温度: -50 → 135 ℃ . 内部 / 外部接地: 4 mm 2 → 120 mm 2 (内部及び外部). よくある質問:. IP等級とは.. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。ATEXの意味は何ですか.. ATEX指令は2つのEU指令で構成され、爆発的な雰囲気がある環境で使用できる機器と作業場所を記述しています。製品の内容は何ですか.. . エンクロージャボディ + カバー. . カバーねじ x 4本仕様材質 = アルミニウム奥行き = 330 mm高さ = 180 mm幅 = 330 mm外形寸法 = 180 x 330 x 230mmIP保護等級 = IP66蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExシリーズ = RJRoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:81 mm, 奥行き:220 mm
RS PRO¥19,980税込¥21,9781個7日以内出荷. 11 2 G Ex e IIC Gb . 11 2 G Ex tb IIIC Db IP66 . DEMKO 12 ATEX 1327771U . IECEx UL 13.0042U. . ATEX . IECEx . cULus . CE . RoHS . GOST-R. . 機械的強度: 60079-0に準拠、衝撃エネルギー: 7 Nm . 保護クラス: EN60529、IP66 . コンプライアンス規格: IEC/EN60079-0、IEC/EN60079-7、IEC/EN60079-31 . プロセス制御システム: ISO9001:2008、IEC80079-34:2011. RS Proダイキャストアルミエンクロージャ. このダイキャストアルミのエンクロージャは、グレーの粉体コーティング仕上げで、ATEXとIECEx認定を受けています。このため、爆発性のある雰囲気での使用に適しています。 IK09 / IP66等級を備えているので、プロセス制御、オートメーション、鉱業などの多様な用途での使用に適しています。 機関車、ホイスト式クレーン、太陽電池パネル、ロードセル、オイルメーター、高トルクブレーキでの使用にも最適です。特長と利点:. . AISi 12アルミ . グレー粉体コーティング仕上げ . ステンレススチール製キャプティブふたねじ . 使用温度: -50 → 135 ℃ . 内部 / 外部接地: 4 mm 2 → 120 mm 2 (内部及び外部). よくある質問:. IP等級とは.. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。ATEXの意味は何ですか.. ATEX指令は2つのEU指令で構成され、爆発的な雰囲気がある環境で使用できる機器と作業場所を記述しています。製品の内容は何ですか.. . エンクロージャボディ + カバー. . カバーねじ x 4本仕様材質 = アルミニウム奥行き = 220 mm高さ = 81 mm幅 = 220 mm外形寸法 = 81 x 220 x 120mmIP保護等級 = IP66蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExシリーズ = RJRoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:57 mm, 奥行き:125 mm
RS PRO¥6,698税込¥7,3681個7日以内出荷. 11 2 G Ex e IIC Gb . 11 2 G Ex tb IIIC Db IP66 . DEMKO 12 ATEX 1327771U . IECEx UL 13.0042U. . ATEX . IECEx . cULus . CE . RoHS . GOST-R. . 機械的強度: 60079-0に準拠、衝撃エネルギー: 7 Nm . 保護クラス: EN60529、IP66 . コンプライアンス規格: IEC/EN60079-0、IEC/EN60079-7、IEC/EN60079-31 . プロセス制御システム: ISO9001:2008、IEC80079-34:2011. RS Proダイキャストアルミエンクロージャ. このダイキャストアルミのエンクロージャは、グレーの粉体コーティング仕上げで、ATEXとIECEx認定を受けています。このため、爆発性のある雰囲気での使用に適しています。 IK09 / IP66等級を備えているので、プロセス制御、オートメーション、鉱業などの多様な用途での使用に適しています。 機関車、ホイスト式クレーン、太陽電池パネル、ロードセル、オイルメーター、高トルクブレーキでの使用にも最適です。特長と利点:. . AISi 12アルミ . グレー粉体コーティング仕上げ . ステンレススチール製キャプティブふたねじ . 使用温度: -50 → 135 ℃ . 内部 / 外部接地: 4 mm 2 → 120 mm 2 (内部及び外部). よくある質問:. IP等級とは.. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。ATEXの意味は何ですか.. ATEX指令は2つのEU指令で構成され、爆発的な雰囲気がある環境で使用できる機器と作業場所を記述しています。製品の内容は何ですか.. . エンクロージャボディ + カバー. . カバーねじ x 4本仕様材質 = アルミニウム奥行き = 125 mm高さ = 57 mm幅 = 125 mm外形寸法 = 57 x 125 x 80mmIP保護等級 = IP66蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExシリーズ = RJRoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:90 mm, 奥行き:360 mm
RS PRO¥33,980税込¥37,3781個7日以内出荷. 11 2 G Ex e IIC Gb . 11 2 G Ex tb IIIC Db IP66 . DEMKO 12 ATEX 1327771U . IECEx UL 13.0042U. . ATEX . IECEx . cULus . CE . RoHS . GOST-R. . 機械的強度: 60079-0に準拠、衝撃エネルギー: 7 Nm . 保護クラス: EN60529、IP66 . コンプライアンス規格: IEC/EN60079-0、IEC/EN60079-7、IEC/EN60079-31 . プロセス制御システム: ISO9001:2008、IEC80079-34:2011. RS Proダイキャストアルミエンクロージャ. このダイキャストアルミのエンクロージャは、グレーの粉体コーティング仕上げで、ATEXとIECEx認定を受けています。このため、爆発性のある雰囲気での使用に適しています。 IK09 / IP66等級を備えているので、プロセス制御、オートメーション、鉱業などの多様な用途での使用に適しています。 機関車、ホイスト式クレーン、太陽電池パネル、ロードセル、オイルメーター、高トルクブレーキでの使用にも最適です。特長と利点:. . AISi 12アルミ . グレー粉体コーティング仕上げ . ステンレススチール製キャプティブふたねじ . 使用温度: -50 → 135 ℃ . 内部 / 外部接地: 4 mm 2 → 120 mm 2 (内部及び外部). よくある質問:. IP等級とは.. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。ATEXの意味は何ですか.. ATEX指令は2つのEU指令で構成され、爆発的な雰囲気がある環境で使用できる機器と作業場所を記述しています。製品の内容は何ですか.. . エンクロージャボディ + カバー. . カバーねじ x 4本仕様材質 = アルミニウム奥行き = 360 mm高さ = 90 mm幅 = 360 mm外形寸法 = 90 x 360 x 160mmIP保護等級 = IP65, IP66, IP67, IP68蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExシリーズ = RJRoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:57 mm, 奥行き:250 mm
RS PRO¥15,980税込¥17,5781個7日以内出荷. 11 2 G Ex e IIC Gb . 11 2 G Ex tb IIIC Db IP66 . DEMKO 12 ATEX 1327771U . IECEx UL 13.0042U. . ATEX . IECEx . cULus . CE . RoHS . GOST-R. . 機械的強度: 60079-0に準拠、衝撃エネルギー: 7 Nm . 保護クラス: EN60529、IP66 . コンプライアンス規格: IEC/EN60079-0、IEC/EN60079-7、IEC/EN60079-31 . プロセス制御システム: ISO9001:2008、IEC80079-34:2011. RS Proダイキャストアルミエンクロージャ. このダイキャストアルミのエンクロージャは、グレーの粉体コーティング仕上げで、ATEXとIECEx認定を受けています。このため、爆発性のある雰囲気での使用に適しています。 IK09 / IP66等級を備えているので、プロセス制御、オートメーション、鉱業などの多様な用途での使用に適しています。 機関車、ホイスト式クレーン、太陽電池パネル、ロードセル、オイルメーター、高トルクブレーキでの使用にも最適です。特長と利点:. . AISi 12アルミ . グレー粉体コーティング仕上げ . ステンレススチール製キャプティブふたねじ . 使用温度: -50 → 135 ℃ . 内部 / 外部接地: 4 mm 2 → 120 mm 2 (内部及び外部). よくある質問:. IP等級とは.. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。ATEXの意味は何ですか.. ATEX指令は2つのEU指令で構成され、爆発的な雰囲気がある環境で使用できる機器と作業場所を記述しています。製品の内容は何ですか.. . エンクロージャボディ + カバー. . カバーねじ x 4本仕様材質 = アルミニウム奥行き = 250 mm高さ = 57 mm幅 = 250 mm外形寸法 = 57 x 250 x 80mmIP保護等級 = IP65, IP66, IP67, IP68色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExシリーズ = RJRoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:91 mm, 奥行き:122 mm
RS PRO¥14,980税込¥16,4781個7日以内出荷. 11 2 G Ex e IIC Gb . 11 2 G Ex tb IIIC Db IP66 . DEMKO 12 ATEX 1327771U . IECEx UL 13.0042U. . ATEX . IECEx . cULus . CE . RoHS . GOST-R. . 機械的強度: 60079-0に準拠、衝撃エネルギー: 7 Nm . 保護クラス: EN60529、IP66 . コンプライアンス規格: IEC/EN60079-0、IEC/EN60079-7、IEC/EN60079-31 . プロセス制御システム: ISO9001:2008、IEC80079-34:2011. RS Proダイキャストアルミエンクロージャ. このダイキャストアルミのエンクロージャは、グレーの粉体コーティング仕上げで、ATEXとIECEx認定を受けています。このため、爆発性のある雰囲気での使用に適しています。 IK09 / IP66等級を備えているので、プロセス制御、オートメーション、鉱業などの多様な用途での使用に適しています。 機関車、ホイスト式クレーン、太陽電池パネル、ロードセル、オイルメーター、高トルクブレーキでの使用にも最適です。特長と利点:. . AISi 12アルミ . グレー粉体コーティング仕上げ . ステンレススチール製キャプティブふたねじ . 使用温度: -50 → 135 ℃ . 内部 / 外部接地: 4 mm 2 → 120 mm 2 (内部及び外部). よくある質問:. IP等級とは.. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。ATEXの意味は何ですか.. ATEX指令は2つのEU指令で構成され、爆発的な雰囲気がある環境で使用できる機器と作業場所を記述しています。製品の内容は何ですか.. . エンクロージャボディ + カバー. . カバーねじ x 4本仕様材質 = アルミニウム奥行き = 122 mm高さ = 91 mm幅 = 122 mm外形寸法 = 91 x 122 x 120mmIP保護等級 = IP65, IP66, IP67, IP68色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExシリーズ = RJRoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:81 mm, 奥行き:220 mm
RS PRO¥19,980税込¥21,9781個7日以内出荷. 11 2 G Ex e IIC Gb . 11 2 G Ex tb IIIC Db IP66 . DEMKO 12 ATEX 1327771U . IECEx UL 13.0042U. . ATEX . IECEx . cULus . CE . RoHS . GOST-R. . 機械的強度: 60079-0に準拠、衝撃エネルギー: 7 Nm . 保護クラス: EN60529、IP66 . コンプライアンス規格: IEC/EN60079-0、IEC/EN60079-7、IEC/EN60079-31 . プロセス制御システム: ISO9001:2008、IEC80079-34:2011. RS Proダイキャストアルミエンクロージャ. このダイキャストアルミのエンクロージャは、グレーの粉体コーティング仕上げで、ATEXとIECEx認定を受けています。このため、爆発性のある雰囲気での使用に適しています。 IK09 / IP66等級を備えているので、プロセス制御、オートメーション、鉱業などの多様な用途での使用に適しています。 機関車、ホイスト式クレーン、太陽電池パネル、ロードセル、オイルメーター、高トルクブレーキでの使用にも最適です。特長と利点:. . AISi 12アルミ . グレー粉体コーティング仕上げ . ステンレススチール製キャプティブふたねじ . 使用温度: -50 → 135 ℃ . 内部 / 外部接地: 4 mm 2 → 120 mm 2 (内部及び外部). よくある質問:. IP等級とは.. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。ATEXの意味は何ですか.. ATEX指令は2つのEU指令で構成され、爆発的な雰囲気がある環境で使用できる機器と作業場所を記述しています。製品の内容は何ですか.. . エンクロージャボディ + カバー. . カバーねじ x 4本仕様材質 = アルミニウム奥行き = 220 mm高さ = 81 mm幅 = 220 mm外形寸法 = 81 x 220 x 120mmIP保護等級 = IP65, IP66, IP67, IP68蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExシリーズ = RJRoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:113 mm, 奥行き:230 mm
RS PRO¥33,980税込¥37,3781個7日以内出荷. 11 2 G Ex e IIC Gb . 11 2 G Ex tb IIIC Db IP66 . DEMKO 12 ATEX 1327771U . IECEx UL 13.0042U. . ATEX . IECEx . cULus . CE . RoHS . GOST-R. . 機械的強度: 60079-0に準拠、衝撃エネルギー: 7 Nm . 保護クラス: EN60529、IP66 . コンプライアンス規格: IEC/EN60079-0、IEC/EN60079-7、IEC/EN60079-31 . プロセス制御システム: ISO9001:2008、IEC80079-34:2011. RS Proダイキャストアルミエンクロージャ. このダイキャストアルミのエンクロージャは、グレーの粉体コーティング仕上げで、ATEXとIECEx認定を受けています。このため、爆発性のある雰囲気での使用に適しています。 IK09 / IP66等級を備えているので、プロセス制御、オートメーション、鉱業などの多様な用途での使用に適しています。 機関車、ホイスト式クレーン、太陽電池パネル、ロードセル、オイルメーター、高トルクブレーキでの使用にも最適です。特長と利点:. . AISi 12アルミ . グレー粉体コーティング仕上げ . ステンレススチール製キャプティブふたねじ . 使用温度: -50 → 135 ℃ . 内部 / 外部接地: 4 mm 2 → 120 mm 2 (内部及び外部). よくある質問:. IP等級とは.. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。ATEXの意味は何ですか.. ATEX指令は2つのEU指令で構成され、爆発的な雰囲気がある環境で使用できる機器と作業場所を記述しています。製品の内容は何ですか.. . エンクロージャボディ + カバー. . カバーねじ x 4本仕様材質 = アルミニウム奥行き = 230 mm高さ = 113 mm幅 = 230 mm外形寸法 = 113 x 230 x 200mmIP保護等級 = IP65, IP66, IP67, IP68蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExシリーズ = RJRoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:110 mm, 奥行き:280 mm
RS PRO¥56,980税込¥62,6781個7日以内出荷. 11 2 G Ex e IIC Gb . 11 2 G Ex tb IIIC Db IP66 . DEMKO 12 ATEX 1327771U . IECEx UL 13.0042U. . ATEX . IECEx . cULus . CE . RoHS . GOST-R. . 機械的強度: 60079-0に準拠、衝撃エネルギー: 7 Nm . 保護クラス: EN60529、IP66 . コンプライアンス規格: IEC/EN60079-0、IEC/EN60079-7、IEC/EN60079-31 . プロセス制御システム: ISO9001:2008、IEC80079-34:2011. RS Proダイキャストアルミエンクロージャ. このダイキャストアルミのエンクロージャは、グレーの粉体コーティング仕上げで、ATEXとIECEx認定を受けています。このため、爆発性のある雰囲気での使用に適しています。 IK09 / IP66等級を備えているので、プロセス制御、オートメーション、鉱業などの多様な用途での使用に適しています。 機関車、ホイスト式クレーン、太陽電池パネル、ロードセル、オイルメーター、高トルクブレーキでの使用にも最適です。特長と利点:. . AISi 12アルミ . グレー粉体コーティング仕上げ . ステンレススチール製キャプティブふたねじ . 使用温度: -50 → 135 ℃ . 内部 / 外部接地: 4 mm 2 → 120 mm 2 (内部及び外部). よくある質問:. IP等級とは.. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。ATEXの意味は何ですか.. ATEX指令は2つのEU指令で構成され、爆発的な雰囲気がある環境で使用できる機器と作業場所を記述しています。製品の内容は何ですか.. . エンクロージャボディ + カバー. . カバーねじ x 4本仕様材質 = アルミニウム奥行き = 280 mm高さ = 110 mm幅 = 280 mm外形寸法 = 110 x 280 x 230mmIP保護等級 = IP65, IP66, IP67, IP68蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExシリーズ = RJRoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:91 mm, 奥行き:160 mm
RS PRO¥21,980税込¥24,1781個7日以内出荷. 11 2 G Ex e IIC Gb . 11 2 G Ex tb IIIC Db IP66 . DEMKO 12 ATEX 1327771U . IECEx UL 13.0042U. . ATEX . IECEx . cULus . CE . RoHS . GOST-R. . 機械的強度: 60079-0に準拠、衝撃エネルギー: 7 Nm . 保護クラス: EN60529、IP66 . コンプライアンス規格: IEC/EN60079-0、IEC/EN60079-7、IEC/EN60079-31 . プロセス制御システム: ISO9001:2008、IEC80079-34:2011. RS Proダイキャストアルミエンクロージャ. このダイキャストアルミのエンクロージャは、グレーの粉体コーティング仕上げで、ATEXとIECEx認定を受けています。このため、爆発性のある雰囲気での使用に適しています。 IK09 / IP66等級を備えているので、プロセス制御、オートメーション、鉱業などの多様な用途での使用に適しています。 機関車、ホイスト式クレーン、太陽電池パネル、ロードセル、オイルメーター、高トルクブレーキでの使用にも最適です。特長と利点:. . AISi 12アルミ . グレー粉体コーティング仕上げ . ステンレススチール製キャプティブふたねじ . 使用温度: -50 → 135 ℃ . 内部 / 外部接地: 4 mm 2 → 120 mm 2 (内部及び外部). よくある質問:. IP等級とは.. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。ATEXの意味は何ですか.. ATEX指令は2つのEU指令で構成され、爆発的な雰囲気がある環境で使用できる機器と作業場所を記述しています。製品の内容は何ですか.. . エンクロージャボディ + カバー. . カバーねじ x 4本仕様材質 = アルミニウム奥行き = 160 mm高さ = 91 mm幅 = 160 mm外形寸法 = 91 x 160 x 160mmIP保護等級 = IP65, IP66, IP67, IP68蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExシリーズ = RJRoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:110 mm, 奥行き:230 mm
RS PRO¥26,980税込¥29,6781個7日以内出荷材質 = アルミダイキャスト。奥行き = 230 mm。高さ = 110 mm。幅 = 200 mm。外形寸法 = 230 x 200 x 110mm。IP保護等級 = IP66。色 = 銀。蓋色 = 銀。フランジ = なし。シールド = なし。シリーズ = RJ。ガスケット材質 = ネオプレン。。. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:100 mm, 奥行き:280 mm
RS PRO¥15,980税込¥17,5781個7日以内出荷材質 = アルミダイキャスト。奥行き = 280 mm。高さ = 100 mm。幅 = 180 mm。外形寸法 = 280 x 180 x 100mm。IP保護等級 = IP66。色 = 銀。蓋色 = 銀。フランジ = なし。シールド = なし。シリーズ = RJ。ガスケット材質 = ネオプレン。。. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:100 mm, 奥行き:180 mm
RS PRO¥17,980税込¥19,7781個7日以内出荷材質 = アルミダイキャスト。奥行き = 180 mm。高さ = 100 mm。幅 = 180 mm。外形寸法 = 180 x 180 x 100mm。IP保護等級 = IP66。色 = 銀。蓋色 = 銀。フランジ = なし。シールド = なし。シリーズ = RJ。ガスケット材質 = ネオプレン。。. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:90 mm, 奥行き:360 mm
RS PRO¥29,980税込¥32,9781個7日以内出荷材質 = アルミダイキャスト。奥行き = 360 mm。高さ = 90 mm。幅 = 160 mm。外形寸法 = 360 x 160 x 90mm。IP保護等級 = IP66。色 = 銀。蓋色 = 銀。フランジ = なし。シールド = なし。シリーズ = RJ。ガスケット材質 = ネオプレン。。. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:90 mm, 奥行き:260 mm
RS PRO¥30,980税込¥34,0781個7日以内出荷材質 = アルミダイキャスト。奥行き = 260 mm。高さ = 90 mm。幅 = 160 mm。外形寸法 = 260 x 160 x 90mm。IP保護等級 = IP66。色 = 銀。蓋色 = 銀。フランジ = なし。シールド = なし。ガスケット材質 = ネオプレン。。. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:91 mm, 奥行き:122 mm
RS PRO¥12,980税込¥14,2781個7日以内出荷材質 = アルミダイキャスト。奥行き = 122 mm。高さ = 91 mm。幅 = 120 mm。外形寸法 = 122 x 120 x 91mm。IP保護等級 = IP66。色 = 銀。蓋色 = 銀。フランジ = なし。シールド = なし。シリーズ = RJ。ガスケット材質 = ネオプレン。。. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:55 mm, 奥行き:250 mm
RS PRO¥17,980税込¥19,7781個7日以内出荷材質 = アルミダイキャスト。奥行き = 250 mm。高さ = 55 mm。幅 = 80 mm。外形寸法 = 250 x 80 x 55mm。IP保護等級 = IP66。色 = 銀。蓋色 = 銀。フランジ = なし。シールド = なし。ガスケット材質 = ネオプレン。。. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:110 mm, 奥行き:400 mm
RS PRO¥28,980税込¥31,8781個7日以内出荷材質 = アルミダイキャスト。奥行き = 400 mm。高さ = 110 mm。幅 = 230 mm。外形寸法 = 400 x 230 x 110mm。IP保護等級 = IP66。色 = 銀。蓋色 = 銀。フランジ = なし。シールド = なし。シリーズ = RJ。ガスケット材質 = ネオプレン。。. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:180 mm, 奥行き:330 mm
RS PRO¥55,980税込¥61,5781個7日以内出荷材質 = アルミダイキャスト。奥行き = 330 mm。高さ = 180 mm。幅 = 230 mm。外形寸法 = 330 x 230 x 180mm。IP保護等級 = IP66。色 = 銀。蓋色 = 銀。フランジ = なし。シールド = なし。シリーズ = RJ。ガスケット材質 = ネオプレン。。. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:81 mm, 奥行き:220 mm
RS PRO¥15,980税込¥17,5781個7日以内出荷材質 = アルミダイキャスト。奥行き = 220 mm。高さ = 81 mm。幅 = 120 mm。外形寸法 = 220 x 120 x 81mm。IP保護等級 = IP66。色 = 銀。蓋色 = 銀。フランジ = なし。シールド = なし。シリーズ = RJ。ガスケット材質 = ネオプレン。。. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:90 mm, 奥行き:160 mm
RS PRO¥14,980税込¥16,4781個7日以内出荷材質 = アルミダイキャスト。奥行き = 160 mm。高さ = 90 mm。幅 = 160 mm。外形寸法 = 160 x 160 x 90mm。IP保護等級 = IP66。色 = 銀。蓋色 = 銀。フランジ = なし。シールド = なし。ガスケット材質 = ネオプレン。。. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:57 mm, 奥行き:175 mm
RS PRO¥8,798税込¥9,6781個7日以内出荷材質 = アルミダイキャスト。奥行き = 175 mm。高さ = 57 mm。幅 = 80 mm。外形寸法 = 175 x 80 x 57mm。IP保護等級 = IP66。色 = 銀。蓋色 = 銀。フランジ = なし。シールド = なし。ガスケット材質 = ネオプレン。。. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:81 mm, 奥行き:160 mm
RS PRO¥14,980税込¥16,4781個7日以内出荷材質 = アルミダイキャスト。奥行き = 160 mm。高さ = 81 mm。幅 = 100 mm。外形寸法 = 160 x 100 x 81mm。IP保護等級 = IP66。色 = 銀。蓋色 = 銀。フランジ = なし。シールド = なし。ガスケット材質 = ネオプレン。。. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:57 mm, 奥行き:125 mm
RS PRO¥6,098税込¥6,7081個7日以内出荷材質 = アルミダイキャスト。奥行き = 125 mm。高さ = 57 mm。幅 = 80 mm。外形寸法 = 125 x 80 x 57mm。IP保護等級 = IP66。色 = 銀。蓋色 = 銀。フランジ = なし。シールド = なし。ガスケット材質 = ネオプレン。。. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:81 mm, 奥行き:100 mm
RS PRO¥11,980税込¥13,1781個7日以内出荷材質 = アルミダイキャスト。奥行き = 100 mm。高さ = 81 mm。幅 = 100 mm。外形寸法 = 100 x 100 x 81mm。IP保護等級 = IP66。色 = 銀。蓋色 = 銀。フランジ = なし。シールド = なし。ガスケット材質 = ネオプレン。。. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:34 mm, 奥行き:150 mm
RS PRO¥5,598税込¥6,1581個7日以内出荷材質 = アルミダイキャスト。奥行き = 150 mm。高さ = 34 mm。幅 = 64 mm。外形寸法 = 150 x 64 x 34mm。IP保護等級 = IP66。色 = 銀。蓋色 = 銀。フランジ = なし。シールド = なし。ガスケット材質 = ネオプレン。。. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:34 mm, 奥行き:98 mm
RS PRO¥3,598税込¥3,9581個7日以内出荷材質 = アルミダイキャスト。奥行き = 98 mm。高さ = 34 mm。幅 = 64 mm。外形寸法 = 98 x 64 x 34mm。IP保護等級 = IP66。色 = 銀。蓋色 = 銀。フランジ = なし。シールド = なし。ガスケット材質 = ネオプレン。。. DIN1725、IEC60529 . NEMA 4X / 6P . UL508A、UL50、UL50E . CE . MIL-STD-810G (機械振動 / 衝撃テスト) . ASTM B117 . IEC62262 . IK60068-2-75. IP66ダイキャストアルミエンクロージャ、ナチュラル仕上げ. ダイキャストアルミ( ALSi12 )製の防水エンクロージャシリーズです。このエンクロージャは IP66 等級で、過酷及び過酷な用途向けに特別に設計されています。このエンクロージャには、 LID 及びベース、ステンレススチール製キャプティブふた LID 、ネオプレン製 O リングガスケット、アース用銅めっきアースねじ 4 本が付属します。これらの高規格エンクロージャは、屋内及び屋外を含む幅広い環境での使用に適しており、さまざまな用途で内部の電気部品を保護する優れた性能を発揮します。特長と利点. . ネオプレン製Oリングシール(切れ目なし)の使用によるIP66侵入保護 . カバーシールの温度安定性: -40 → +100 ℃ . DINレール取り付けポイント . ふたとベースはステンレス鋼製キャプティブふたねじで連結 . 被覆厚: 3mm. 用途. アルミエンクロージャは軽量で Durable なデザインで、汎用エンクロージャとしての使用に最適です。アルミエンクロージャは、天候に左右される RF プロジェクトやプロジェクトにも最適です。エンクロージャが構造になっているため、ケースが優れたヒートシンクを形成するため、熱を伴うプロジェクトにも使用できます。アルミダイキャストエンクロージャは、次のような幅広い用途で使用されています。電気製品 .ボタンスイッチファンクション . 通信機器 .ネットワークジャンクションボックス .機械および自動化. よくある質問:. IP等級とは.. IP等級は、異物(工具、ほこりなど)や湿気の侵入に対する電気エンクロージャのシーリング実効レベルを定義します。このエンクロージャは IP66 の IP 等級を備え、防水エンクロージャになっています。 詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。このエンクロージャを屋外で使用できますか.. IP66 等級で、このエンクロージャは埃の侵入と水から保護されており、屋内外での使用に適しています。製品の内容は何ですか.. .エンクロージャボディ + カバー LID . カバーねじ x 4本RoHS指令(10物質対応)対応
ポリウレタン 丸ベルト RS PRO
RS PRO¥15,980税込¥17,5781個7日以内出荷RS PRO Green Round Polyurethane BeltIf you need to transfer power in your manufacturing systems or devices, the RS PRO round polyurethane belt is a great option. You can use it in a wide range of equipment, such as packaging machinery or line-shaft roller conveyors. The 5-metre belt has a diameter of 4 mm and a working load capacity of 3.4 kg based on an 8% tension. Polyurethanes elastic and high tensile strength characteristics make it particularly useful for running it through angled pulleys. Its also much easier to join and manipulate compared to rubber, easy to clean and has a hardness of 88 Type A. It has a safe operating temperature of -30℃ to +80℃ and resistance to chemicals, oils and abrasion. Its useable in all types of industrial situations, such as distribution facilities, factories and warehouses.Features and Benefits. Round green polyurethane belt . Hardness of 88 Type A . Length of 30 m . Diameter of 4 mm . Minimum pulley diameter of 38 mm . Minimum operating temperature of -30℃ . Maximum operating temperature of +80℃ . Not food certifiedRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様直径 = 4mmカラー = 緑最小プーリ径 = 38mm長さ = 30m食品認定 = なし使用荷重 = 3.4kg硬さ = 88Type A動作温度 Min = -30℃動作温度 Max = +80℃
RS PRO, グラスファイバー強化ポリエステル, 高さ:120 mm, 奥行き:91 mm
RS PRO¥18,980税込¥20,8781個7日以内出荷RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様材質 = グラスファイバー強化ポリエステル奥行き = 91 mm高さ = 120 mm幅 = 122 mm外形寸法 = 91 x 122 x 120mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:120 mm, 奥行き:91 mm
RS PRO¥19,980税込¥21,9781個7日以内出荷RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様材質 = アルミダイキャスト奥行き = 91 mm高さ = 120 mm幅 = 220 mm外形寸法 = 91 x 220 x 120mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしRALコード = RAL 7001RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:91 mm, 奥行き:160 mm
RS PRO¥18,980税込¥20,8781個7日以内出荷RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様材質 = アルミダイキャスト奥行き = 160 mm高さ = 91 mm幅 = 160 mm外形寸法 = 160 x 160 x 91mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = ポリウレタンRoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:120 mm, 奥行き:91 mm
RS PRO¥18,980税込¥20,8781個7日以内出荷RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様材質 = アルミダイキャスト奥行き = 91 mm高さ = 120 mm幅 = 122 mm外形寸法 = 91 x 122 x 120mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExIK等級 = IK09RALコード = RAL 7001RoHS指令(10物質対応)対応