カテゴリ

  • 素材(切板・プレート・丸棒・パイプ・シート)(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(2)
  • SUPER LUBE (スーパールーベ)(14)
  • アラム(2)
  • コベルコ(KOBELCO)(1)
  • 信越化学工業(1)
  • SKF(日本エスケイエフ)(2)
  • メディアカバーマーケット(1)
  • MARWI(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「super lube」の検索結果

関連キーワード
1件中 11
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO ゴムシート 黒, 600mm x 3mm x 600mm RS PRORS PRO ゴムシート 黒, 600mm x 3mm x 600mmRS PRO
76,980税込84,678
1個
7日以内出荷
RS PRO Black Rubber Sheet, 600 mm x 600 mm x 3 mmWhen you need a highly durable material for engines, gaskets or tubing, this black fluorocarbon rubber sheet from the trusted RS PRO range is a reliable option. The sheet measures 600 mm long by 600 mm wide and has a 3 mm thickness. Its fluorocarbon construction means it can withstand contact with substances such as dilute acids and alkalis, ethylene glycol and non-polar solvents, including chlorinated and high-aromatic types. You can also use it at temperatures as low as -18℃ and as high as +204℃ with intermittent temperatures up to +315℃. This rubber sheet is suitable for use in a variety of industrial applications, particularly those involving aggressive solvents or unstable fuels. Its commonly used for oil and gas applications, automotive or aviation engines and pipes or tubing for the transportation of chemicals.Features and Benefits. Rubber sheet . Made of fluorocarbon . Black in colour . Length of 600 mm . Width of 600 mm . Thickness of 3 mm . Minimum operating temperature of -18℃ . Maximum operating temperature of +204℃ (with a maximum intermittent temperature of +315℃) . Elongation of 165% . Hardness of 70° (+/- 5°) . Tensile strength of 100 kg/cm2RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材料 = フッ化炭素カラー = 黒密度 = 1.9g/cm3裏面粘着 = なしmm厚さ = 3mm動作温度 Max = 204℃動作温度 Min = -18℃伸長 = 165%RoHS指令(10物質対応)対応
super lube 多目的グリース特集