カテゴリ

  • 制御機器(13)
  • 配管・水廻り設備部材(11)
  • コンプレッサー・空圧機器・ホース(10)
  • 測定用品(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(12)
  • CKD(40)
  • Kawasaki(35)
  • KEMET(59)
  • MAZDA(マツダ)(49)
  • NEG(日電理化硝子)(39)
  • Panasonic(パナソニック)(227)
  • SMC(237)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(42)
  • YAGEO(79)
  • YAMAHA(ヤマハ)(430)
  • イチネンTASCO(454)
  • コガネイ(302)
  • サンドビック(66)
  • スズキ(202)
  • スバル(109)
  • ニッサン(1,663)
  • ホンダ(213)
  • ミドリ安全(148)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(25)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「ta5」の検索結果

特価
本日10月11日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10%引き!
キャンペーンコード000026261016
キャンペーンコードのご利用方法※特価からの更なる割引はございません
関連キーワード
35件中 1~35件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • RS Pro DCアダプタ 5A 12 V RS PRO

    RS Pro DCアダプタ 5A 12 V

    RS PRO
    ¥529税込¥582
    1個
    当日出荷
    仕様内径 = 2.5mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
  • RS Pro DCアダプタ 5A 12 V RS PRO

    RS Pro DCアダプタ 5A 12 V

    RS PRO
    ¥479税込¥527
    1個
    当日出荷
    仕様内径 = 2.1mmボディ向き = ストレート定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
  • RS Pro DCアダプタ 5A 12 V RS PRO

    RS Pro DCアダプタ 5A 12 V

    RS PRO
    ¥479税込¥527
    1個
    当日出荷
    仕様内径 = 2.5mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケル銀合金コンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
  • RS Pro DCアダプタ 5A 12 V RS PRO

    RS Pro DCアダプタ 5A 12 V

    RS PRO
    ¥409税込¥450
    1個
    翌々日出荷
    仕様内径 = 2.1mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケル銀合金コンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
  • RS Pro DCアダプタ 5A 12 V RS PRO

    RS Pro DCアダプタ 5A 12 V

    RS PRO
    ¥2,598税込¥2,858
    1個
    翌々日出荷
    仕様定格電流 = 5Aボディ向き = ストレート定格電圧 = 12 V長さ = 40.4mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Jack, Screw Lock. Brought to you under the trust RS Pro brand, this cable mounted plug features an outer threaded sleeve which screw mates to the chassis mount jack outer thread for secure fixing. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
  • RS Pro DCアダプタ 5A 12 V RS PRO

    RS Pro DCアダプタ 5A 12 V

    RS PRO(1件のレビュー)
    ¥2,898税込¥3,188
    1個
    翌々日出荷
    仕様内径 = 2.5mmボディ向き = ストレート定格電圧 = 12 V長さ = 40.4mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Jack, Screw Lock. Brought to you under the trust RS Pro brand, this cable mounted plug features an outer threaded sleeve which screw mates to the chassis mount jack outer thread for secure fixing. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
  • ステンレス配管継手 RS PRO チーズ 丸型 59.944mm RS PRO

    ステンレス配管継手 RS PRO チーズ 丸型 59.944mm

    RS PRO
    ¥2,498税込¥2,748
    1個
    翌々日出荷
    RS PRO配管継手 - 円形T. RS Proがお届けする、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製のねじ山付き継手のシリーズです。配管業界で重用され、水とガスが固くシールドされた構造内を流れます。このT字型継手は、耐久性に優れた316ステンレススチール製で、配管やホースを簡単かつ確実に接続できるようになっています。どのモデルも高い信頼性と優れた品質を誇ります。 RS Pro の丸型 Tees は、さまざまなサイズのオプションから選択できます。 ステンレススチール製の同等のティー、 1/4 インチ BSPP F x 3-499-2880 ; ステンレススチール製の同等のティー、 3/8 インチ BSPP F x 3-499-2896 ; ステンレススチール製の同等のティー、 1/2 インチ BSPP F x 3-499-2981 ; ステンレススチール製の同等のティー、 3/4 インチ BSPP F x 3-499-297 ; ステンレススチール製の同等のティー、 1 インチ BSPP F x 3-499-3007 ; ステンレススチール製の同径ティー、 1/4 インチ BSPP F x 3-499-3114 ; ステンレススチール製ティー、 1/2 インチ BSPP F x 3-499-3120 ; ステンレス製ティー、 2 インチ BSPP F x 3-499-3209 ;. 特長と利点. 316ステンレススチール 150 lbs継手 3 BSPメス結合 各種サイズを用意 パイプネットワーク接続に適したT字型. 配管継手とは.. 配管業界では、ねじ込み式配管継手が、配管の長さを延長して固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅とビルにはほぼ確実に、水道、セントラルヒーティング、下水、その他のパイプラインシステムを通すためのねじ付き継手が設置されています。このステンレススチール製の継手はT字型ですが、ストレートやL字型継手など、他のタイプも幅広く使用されています。どのような人達がこれらの配管継手を使用しますか.. ステンレススチール製継手を使用するのは、主に配管業者ですが、他のさまざまな職業や領域でも使用されます。継手やソケットが配管網の領域を拡張できるためです。通常、ステンレス鋼を露出させことはなく、デザイン上の目的で壁の背後に隠されます。たとえば、継手は次のような領域で使われます。 住宅全体 (バスルーム、キッチンなど) 水道、暖房、ガスが通っているあらゆる建物 下水網及び地下網 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択するときに、材料は常に選択の大きな部分を占めます。ステンレススチールは、腐食や錆など、水道及びガス管内で非常に厄介になりそうなものに対する優れた保護性能を備えています。黄銅管や銅管には、この種の問題に対して同等の耐性がありません。ねじ付き継手にステンレススチールが選ばれるのはこのためです。
    仕様接続種類 = チーズパイプフィッティング接続タイプ = ねじ山付き嵌合方向 = チーズ形状 = 丸型ねじサイズ 1 = 3/4インチねじサイズ 2 = 3/4インチねじサイズ 3 = 3/4インチ接続ジェンダ 1 = メス接続ジェンダ 2 = メス接続ジェンダ 3 = メスねじ規格 1 = Gねじ規格 2 = G長さ = 59.944mm
  • ステンレス配管継手 RS PRO カプラー 丸型 51.054mm RS PRO

    ステンレス配管継手 RS PRO カプラー 丸型 51.054mm

    RS PRO
    ¥4,698税込¥5,168
    1個
    翌々日出荷
    接続種類 = カプラー。パイプフィッティング接続タイプ = ねじ山付き。嵌合方向 = ストレート。形状 = 丸型。ねじサイズ 1 = 3/4インチ。ねじサイズ 2 = 3/4インチ。接続ジェンダ 1 = メス。接続ジェンダ 2 = メス。ねじ規格 1 = Rc (テーパー)。ねじ規格 2 = Rc (テーパー)。長さ = 51.054mm。。RS PRO 15
    RoHS指令(10物質対応)対応
  • ステンレス配管継手 RS PRO タケノコニップル 丸型 59.944mm RS PRO

    ステンレス配管継手 RS PRO タケノコニップル 丸型 59.944mm

    RS PRO
    ¥4,698税込¥5,168
    1袋(5個)
    翌々日出荷
    RS Pro配管継手 - バレルニップル. RS Proがお届けする、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製のねじ山付き継手のシリーズです。配管業界で重用され、水とガスが固くシールドされた構造内を流れます。これらの継手は、耐久性のある316ステンレススチール製です。バレルニップルを使用して、配管とホースを簡単かつ確実に接続できるようになっています。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. 316ステンレススチール 150 lbs継手 BSPTテーパーねじ込み式 S/40パイプのバレルニップル 各種サイズを用意. 配管継手とは.. 配管業界では、ねじ付き配管継手が、配管を伸ばして固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅とビルにはほぼ確実に、水道、セントラルヒーティング、下水、その他のパイプラインシステムを通すためのねじ付き継手が設置されています。これらのステンレススチール製継手は直線形状になっており、バレルニップルが付属しています。エルボやT字型継手など、他のタイプも幅広く使用されています。どのような人達がこれらの配管継手を使用しますか.. ステンレススチール製継手を使用するのは、主に配管業者ですが、他のさまざまな職業や領域でも使用されます。継手やソケットが配管網の領域を拡張できるためです。通常、ステンレススチールを露出させず、デザイン上の理由から壁の背後に隠されます。たとえば、継手は次のような領域で使われます。 住宅全体 (バスルーム、キッチンなど) 水道、暖房、ガスが通っているあらゆる建物 下水網及び地下網 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択するときに、材料は常に選択の大きな部分を占めます。ステンレススチールは、腐食や錆など、水道及びガス管内で非常に厄介になりそうなものに対する優れた保護性能を備えています。黄銅管や銅管には、この種の問題に対して同等の耐性がありません。ねじ付き継手にステンレススチールが選ばれるのはこのためです。
    仕様接続種類 = タケノコニップルパイプフィッティング接続タイプ = ねじ山付き嵌合方向 = ストレート形状 = 丸型ねじサイズ 1 = 1/2インチねじサイズ 2 = 1/2インチ接続ジェンダ 1 = オス接続ジェンダ 2 = オスねじ規格 1 = R (テーパー)ねじ規格 2 = R (テーパー)長さ = 59.944mm
  • ステンレス配管継手 RS PRO タケノコニップル 丸型 59.944mm RS PRO

    ステンレス配管継手 RS PRO タケノコニップル 丸型 59.944mm

    RS PRO
    ¥3,500税込¥3,850
    1袋(2個)
    翌々日出荷
    RS Pro配管継手 - バレルニップル. RS Proがお届けする、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製のねじ山付き継手のシリーズです。配管業界で重用され、水とガスが固くシールドされた構造内を流れます。これらの継手は、耐久性のある316ステンレススチール製です。バレルニップルを使用して、配管とホースを簡単かつ確実に接続できるようになっています。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. 316ステンレススチール 150 lbs継手 BSPTテーパーねじ込み式 S/40パイプのバレルニップル 各種サイズを用意. 配管継手とは.. 配管業界では、ねじ付き配管継手が、配管を伸ばして固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅とビルにはほぼ確実に、水道、セントラルヒーティング、下水、その他のパイプラインシステムを通すためのねじ付き継手が設置されています。これらのステンレススチール製継手は直線形状になっており、バレルニップルが付属しています。エルボやT字型継手など、他のタイプも幅広く使用されています。どのような人達がこれらの配管継手を使用しますか.. ステンレススチール製継手を使用するのは、主に配管業者ですが、他のさまざまな職業や領域でも使用されます。継手やソケットが配管網の領域を拡張できるためです。通常、ステンレススチールを露出させず、デザイン上の理由から壁の背後に隠されます。たとえば、継手は次のような領域で使われます。 住宅全体 (バスルーム、キッチンなど) 水道、暖房、ガスが通っているあらゆる建物 下水網及び地下網 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択するときに、材料は常に選択の大きな部分を占めます。ステンレススチールは、腐食や錆など、水道及びガス管内で非常に厄介になりそうなものに対する優れた保護性能を備えています。黄銅管や銅管には、この種の問題に対して同等の耐性がありません。ねじ付き継手にステンレススチールが選ばれるのはこのためです。
    仕様接続種類 = タケノコニップルパイプフィッティング接続タイプ = ねじ山付き嵌合方向 = ストレート形状 = 丸型ねじサイズ 1 = 1インチねじサイズ 2 = 1インチ接続ジェンダ 1 = オス接続ジェンダ 2 = オスねじ規格 1 = R (テーパー)ねじ規格 2 = R (テーパー)長さ = 59.944mm
  • RS PRO 近接センサ ネジ付きバレル 検出範囲 15 mm ねじの呼び M30 埋込型 500Hz RS PRO

    RS PRO 近接センサ ネジ付きバレル 検出範囲 15 mm ねじの呼び M30 埋込型 500Hz

    RS PRO
    ¥13,980税込¥15,378
    1個
    翌々日出荷
    RS Pro 誘導型近接 RS Pro 誘導型近接センサ製品をご紹介します。この汎用性と高品質のセンサは、圧力、厚さなどの属性の測定が製造工場や産業環境などの業務に不可欠なあらゆる環境に不可欠です。RS Pro の認定ラベルを使用すれば、プレミアム製品価格のないプレミアム性能製品が保証されます。 特長と利点: 誘導型センサは、精密な検出、長期にわたる信頼性、高精度を実現します センサは完全に密閉されているため、耐衝撃性及び耐振動性が大幅に向上し、埋込型になっています また、 IP 等級は 68 で フラットな検出面を備えたステンレススチール製ハウジングから製造されています 動作温度範囲は -25 → +70 ° C です その他にも、短絡保護、パワーアップパルス保護、逆極性保護などの機能があります 2 m の配線済みセンサ 用途: 誘導型近接センサは、素材にかかわらず事実上あらゆる物体の有無を検出できる非接触デバイスです。 センサは Coil とオシレータをセンサ内部に使用してセンサ表面に近い電磁場を形成し、振動振幅が変化した場合にこのような変動を捕捉できます。 このセンサは、効果的な作業のために特定の属性を監視する必要がある生産環境やラボ環境、そして圧力、流量、厚さ、液面の測定などの品質保証に特に役立ちます。 認定及び認証: EN60947-5-2 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様ねじの呼び = M30センサ技術 = 誘導検出範囲 = 15 mm出力機能 = NO接続タイプ = M12電源電圧 = 10 → 30 V dcIP保護等級 = IP68mm実装タイプ = 埋込型材質 = ステンレススチール最大DC電圧 = 30V動作温度 Min = -40℃遮蔽 = シールド付きHzRoHS指令(10物質対応)対応
  • RS PRO バルクヘッドコネクタ 50055Nシリーズ RS PRO

    RS PRO バルクヘッドコネクタ 50055Nシリーズ

    RS PRO
    ¥11,980税込¥13,178
    1袋(10個)
    7日以内出荷
    仕様コネクタA = プッシュイン6 mmコネクタB = 1/4インチ空圧継手の種類 = バルクヘッドねじ対チューブアダプタ接続スタイル = チューブねじ込みネジ接続 = 1/4 in BSP Femaleメーカーシリーズ = 50055Nインレットポート = プッシュイン 6 mmRoHS指令(10物質対応)対応
  • RS PRO バルクヘッドコネクタ 50055Nシリーズ RS PRO

    RS PRO バルクヘッドコネクタ 50055Nシリーズ

    RS PRO
    ¥13,980税込¥15,378
    1袋(10個)
    7日以内出荷
    仕様コネクタA = プッシュイン8 mmコネクタB = 1/4インチ空圧継手の種類 = バルクヘッドねじ対チューブアダプタ接続スタイル = チューブねじ込みネジ接続 = 1/4 in BSP Femaleメーカーシリーズ = 50055Nインレットポート = プッシュイン 8 mmRoHS指令(10物質対応)対応
  • RS PRO バルクヘッドコネクタ 50055Nシリーズ RS PRO

    RS PRO バルクヘッドコネクタ 50055Nシリーズ

    RS PRO
    ¥9,598税込¥10,558
    1袋(10個)
    7日以内出荷
    仕様コネクタA = プッシュイン4 mmコネクタB = 1/8インチメス空圧継手の種類 = バルクヘッドねじ対チューブアダプタ接続スタイル = チューブねじ込みネジ接続 = 1/8 in Femaleメーカーシリーズ = 50055Nインレットポート = プッシュイン 4 mmRoHS指令(10物質対応)対応
  • ステンレス配管継手 RS PRO 継手 丸型 5mm RS PRO

    ステンレス配管継手 RS PRO 継手 丸型 5mm

    RS PRO
    ¥2,398税込¥2,638
    1袋(10個)
    7日以内出荷
    接続種類 = 継手。パイプフィッティング接続タイプ = はんだ。嵌合方向 = ストレート。形状 = 丸型。ねじサイズ 1 = 42mm。長さ = 5mm。。DIN11851対応のEPDMシール. このRS Pro EPDMシール(DINユニオン用)は、DIN11851に準拠して製造されており、ねじ込み式パイプを接続できるようになっています。 食物、飲料、製剤の粒子の移送に最適です。特長と利点:. EPDM 衛生継手. 用途情報. 製薬産業や飲食料品産業に最適です。
  • ステンレス配管継手 RS PRO 継手 丸型 5mm RS PRO

    ステンレス配管継手 RS PRO 継手 丸型 5mm

    RS PRO
    ¥2,198税込¥2,418
    1袋(10個)
    7日以内出荷
    接続種類 = 継手。パイプフィッティング接続タイプ = はんだ。嵌合方向 = ストレート。形状 = 丸型。ねじサイズ 1 = 36mm。長さ = 5mm。。DIN11851対応のEPDMシール. このRS Pro EPDMシール(DINユニオン用)は、DIN11851に準拠して製造されており、ねじ込み式パイプを接続できるようになっています。 食物、飲料、製剤の粒子の移送に最適です。特長と利点:. EPDM 衛生継手. 用途情報. 製薬産業や飲食料品産業に最適です。
  • ステンレス配管継手 RS PRO 継手 丸型 5mm RS PRO

    ステンレス配管継手 RS PRO 継手 丸型 5mm

    RS PRO
    ¥1,998税込¥2,198
    1袋(10個)
    7日以内出荷
    接続種類 = 継手。パイプフィッティング接続タイプ = はんだ。嵌合方向 = ストレート。形状 = 丸型。ねじサイズ 1 = 30mm。長さ = 5mm。。DIN11851対応のEPDMシール. このRS Pro EPDMシール(DINユニオン用)は、DIN11851に準拠して製造されており、ねじ込み式パイプを接続できるようになっています。 食物、飲料、製剤の粒子の移送に最適です。特長と利点:. EPDM 衛生継手. 用途情報. 製薬産業や飲食料品産業に最適です。
  • RS PRO クランプメータ 56 x 32 x 180mm ICM20 RS PRO

    RS PRO クランプメータ 56 x 32 x 180mm ICM20

    RS PRO
    ¥8,698税込¥9,568
    1個
    7日以内出荷
    仕様絶対最大交流電流測定 = 400A acモデル番号 = ICM20AC電流測定分解能 = 100mAクランプメータータイプ = 電流クランプ最高交流電流精度 = ± ( 2 % rdg + 0.5 A )電源 = 電池PP3電池(充填済み)、取扱説明書、キャリングケース. RS Pro ICM20電流クランプメータ. 安全な非侵入型AC電流測定に合わせて設計されたRS Pro ICM20電流クランプ、最高400 Aまで測定可能. 特長と利点:. 2000カウント大型LCDディスプレイ 400 AまでのAC電流を測定 データ保持 最大値保持 電池交換が簡単 導体サイズ: 直径27 mm 耐落下強度: 1.2 m 自動電源オフによりバッテリ寿命を最大化 EN61010-1CAT. III 600 V安全基準に準拠
  • ステンレス配管継手 RS PRO チーズ 丸型 55.88mm RS PRO

    ステンレス配管継手 RS PRO チーズ 丸型 55.88mm

    RS PRO
    ¥3,998税込¥4,398
    1個
    7日以内出荷
    接続種類 = チーズ。パイプフィッティング接続タイプ = ねじ山付き。嵌合方向 = チーズ。形状 = 丸型。ねじサイズ 1 = 3/8インチ。ねじサイズ 2 = 3/8インチ。ねじサイズ 3 = 3/8インチ。接続ジェンダ 1 = メス。接続ジェンダ 2 = メス。接続ジェンダ 3 = メス。ねじ規格 1 = G。ねじ規格 2 = G。長さ = 55.88mm。。RS継手ねじT型NPS. RSねじ付きメスティー継手には、さまざまなサイズの製品があります。材質: 316ステンレススチール ASME B16.11 同径ティー(メス) 動作圧力: 10バール 端部: BSPPメスねじ
    RoHS指令(10物質対応)対応
  • ステンレス配管継手 RS PRO チーズ 丸型 55.118mm RS PRO

    ステンレス配管継手 RS PRO チーズ 丸型 55.118mm

    RS PRO
    ¥1,998税込¥2,198
    1個
    7日以内出荷
    RS PRO配管継手 - 円形T. RS Proがお届けする、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製のねじ山付き継手のシリーズです。配管業界で重用され、水とガスが固くシールドされた構造内を流れます。このT字型継手は、耐久性に優れた316ステンレススチール製で、配管やホースを簡単かつ確実に接続できるようになっています。どのモデルも高い信頼性と優れた品質を誇ります。 RS Pro の丸型 Tees は、さまざまなサイズのオプションから選択できます。 ステンレススチール製の同等のティー、 1/4 インチ BSPP F x 3-499-2880 ; ステンレススチール製の同等のティー、 3/8 インチ BSPP F x 3-499-2896 ; ステンレススチール製の同等のティー、 1/2 インチ BSPP F x 3-499-2981 ; ステンレススチール製の同等のティー、 3/4 インチ BSPP F x 3-499-297 ; ステンレススチール製の同等のティー、 1 インチ BSPP F x 3-499-3007 ; ステンレススチール製の同径ティー、 1/4 インチ BSPP F x 3-499-3114 ; ステンレススチール製ティー、 1/2 インチ BSPP F x 3-499-3120 ; ステンレス製ティー、 2 インチ BSPP F x 3-499-3209 ;. 特長と利点. 316ステンレススチール 150 lbs継手 3 BSPメス結合 各種サイズを用意 パイプネットワーク接続に適したT字型. 配管継手とは.. 配管業界では、ねじ込み式配管継手が、配管の長さを延長して固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅とビルにはほぼ確実に、水道、セントラルヒーティング、下水、その他のパイプラインシステムを通すためのねじ付き継手が設置されています。このステンレススチール製の継手はT字型ですが、ストレートやL字型継手など、他のタイプも幅広く使用されています。どのような人達がこれらの配管継手を使用しますか.. ステンレススチール製継手を使用するのは、主に配管業者ですが、他のさまざまな職業や領域でも使用されます。継手やソケットが配管網の領域を拡張できるためです。通常、ステンレス鋼を露出させことはなく、デザイン上の目的で壁の背後に隠されます。たとえば、継手は次のような領域で使われます。 住宅全体 (バスルーム、キッチンなど) 水道、暖房、ガスが通っているあらゆる建物 下水網及び地下網 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択するときに、材料は常に選択の大きな部分を占めます。ステンレススチールは、腐食や錆など、水道及びガス管内で非常に厄介になりそうなものに対する優れた保護性能を備えています。黄銅管や銅管には、この種の問題に対して同等の耐性がありません。ねじ付き継手にステンレススチールが選ばれるのはこのためです。
    仕様接続種類 = チーズパイプフィッティング接続タイプ = ねじ山付き嵌合方向 = チーズ形状 = 丸型ねじサイズ 1 = 1/2インチねじサイズ 2 = 1/2インチねじサイズ 3 = 1/2インチ接続ジェンダ 1 = メス接続ジェンダ 2 = メス接続ジェンダ 3 = メスねじ規格 1 = Gねじ規格 2 = G長さ = 55.118mm
  • RS PRO 空圧エルボねじ対チューブアダプタ 55060シリーズ RS PRO

    RS PRO 空圧エルボねじ対チューブアダプタ 55060シリーズ

    RS PRO
    ¥23,980税込¥26,378
    1袋(10個)
    7日以内出荷
    仕様コネクタA = プッシュイン6 mmコネクタB = M14空圧継手の種類 = エルボー継手接続スタイル = チューブねじ込みネジ接続 = M14 x 1メーカーシリーズ = 55060インレットポート = プッシュイン 6 mmRoHS指令(10物質対応)対応
  • RS PRO 空圧エルボねじ対チューブアダプタ 55060シリーズ RS PRO

    RS PRO 空圧エルボねじ対チューブアダプタ 55060シリーズ

    RS PRO
    ¥25,980税込¥28,578
    1袋(10個)
    7日以内出荷
    仕様コネクタA = プッシュイン8 mmコネクタB = M16空圧継手の種類 = エルボー継手接続スタイル = チューブねじ込みネジ接続 = M16 x 1メーカーシリーズ = 55060インレットポート = プッシュイン 8 mmRoHS指令(10物質対応)対応
  • ステンレス配管継手 RS PRO 継手 丸型 5mm RS PRO

    ステンレス配管継手 RS PRO 継手 丸型 5mm

    RS PRO
    ¥2,798税込¥3,078
    1袋(10個)
    7日以内出荷
    接続種類 = 継手。パイプフィッティング接続タイプ = はんだ。嵌合方向 = ストレート。形状 = 丸型。ねじサイズ 1 = 54mm。長さ = 5mm。。DIN11851対応のEPDMシール. このRS Pro EPDMシール(DINユニオン用)は、DIN11851に準拠して製造されており、ねじ込み式パイプを接続できるようになっています。 食物、飲料、製剤の粒子の移送に最適です。特長と利点:. EPDM 衛生継手. 用途情報. 製薬産業や飲食料品産業に最適です。
  • RS PRO 空圧ストレートチューブ対チューブアダプタ 55705シリーズ RS PRO

    RS PRO 空圧ストレートチューブ対チューブアダプタ 55705シリーズ

    RS PRO
    ¥5,598税込¥6,158
    1袋(10個)
    7日以内出荷
    仕様コネクタA = プッシュイン8 mmコネクタB = プッシュイン10 mm空圧継手の種類 = ストレート継手接続スタイル = チューブ間メーカーシリーズ = 55705インレットポート = プッシュイン 8 mmRoHS指令(10物質対応)対応
  • RS PRO 空圧ストレートチューブ対チューブアダプタ 55705シリーズ RS PRO

    RS PRO 空圧ストレートチューブ対チューブアダプタ 55705シリーズ

    RS PRO
    ¥4,898税込¥5,388
    1袋(10個)
    7日以内出荷
    仕様コネクタA = プッシュイン6 mmコネクタB = プッシュイン8 mm空圧継手の種類 = ストレート継手接続スタイル = チューブ間メーカーシリーズ = 55705インレットポート = プッシュイン 6 mmRoHS指令(10物質対応)対応
  • RS Pro ワイヤスプライスコネクタ 50mm2 非絶縁 バット RS PRO

    RS Pro ワイヤスプライスコネクタ 50mm2 非絶縁 バット

    RS PRO
    ¥2,898税込¥3,188
    1袋(10個)
    7日以内出荷
    仕様スプライスタイプ = バットケーブルサイズ = 50 mm2最大ワイヤサイズmm2 = 50mm2直径 = 9.6mm絶縁 = 非絶縁シュラウド/アンシュラウド = アンシュラウドコンタクト材質 = 銅コンタクトめっき = 錫記載されている端子径は内径です。. RS突き合せスプライスチューブ端子. BS2871に準拠した高純度の銅製で、BS1872 (1984)に準拠した電気スズめっきが施された、高耐久性の銅製突き合せスプライス圧着端子製品です。 このHD銅製突き合せスプライス圧着端子は、より線ケーブルでの使用に最適で、各種サイズが用意されています。 最適な圧着工具については、品番< 241-4710') 241-4710/、< 445-611') 445-611/及び< 445-885') 445-885/を参照してください。RoHS指令(10物質対応)対応
  • RS PRO 空圧ストレートチューブ対チューブアダプタ 50 700 Nシリーズ RS PRO

    RS PRO 空圧ストレートチューブ対チューブアダプタ 50 700 Nシリーズ

    RS PRO
    ¥5,698税込¥6,268
    1袋(10個)
    7日以内出荷
    仕様コネクタA = プッシュイン10 mmコネクタB = プッシュイン4 mm空圧継手の種類 = ストレートチューブ対チューブアダプタ接続スタイル = チューブ間メーカーシリーズ = 50 700 Nインレットポート = プッシュイン4 mm、 プッシュイン10 mmRoHS指令(10物質対応)対応
  • ステンレス配管継手 RS PRO タケノコニップル 丸型 59.944mm RS PRO

    ステンレス配管継手 RS PRO タケノコニップル 丸型 59.944mm

    RS PRO
    ¥839税込¥923
    1袋(2個)
    7日以内出荷
    RS Pro配管継手 - バレルニップル. RS Proがお届けする、安全で信頼性の高いパイプ接続を必要とする用途に適したステンレススチール製のねじ山付き継手のシリーズです。配管業界で重用され、水とガスが固くシールドされた構造内を流れます。これらの継手は、耐久性のある316ステンレススチール製です。バレルニップルを使用して、配管とホースを簡単かつ確実に接続できるようになっています。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. 316ステンレススチール 150 lbs継手 BSPTテーパーねじ込み式 S/40パイプのバレルニップル 各種サイズを用意. 配管継手とは.. 配管業界では、ねじ付き配管継手が、配管を伸ばして固定するためのゲートウェイ接続として多く使用されます。世界中のすべての住宅とビルにはほぼ確実に、水道、セントラルヒーティング、下水、その他のパイプラインシステムを通すためのねじ付き継手が設置されています。これらのステンレススチール製継手は直線形状になっており、バレルニップルが付属しています。エルボやT字型継手など、他のタイプも幅広く使用されています。どのような人達がこれらの配管継手を使用しますか.. ステンレススチール製継手を使用するのは、主に配管業者ですが、他のさまざまな職業や領域でも使用されます。継手やソケットが配管網の領域を拡張できるためです。通常、ステンレススチールを露出させず、デザイン上の理由から壁の背後に隠されます。たとえば、継手は次のような領域で使われます。 住宅全体 (バスルーム、キッチンなど) 水道、暖房、ガスが通っているあらゆる建物 下水網及び地下網 船舶及びボート 自動車のエンジン. ステンレススチールの利点. 配管継手を選択するときに、材料は常に選択の大きな部分を占めます。ステンレススチールは、腐食や錆など、水道及びガス管内で非常に厄介になりそうなものに対する優れた保護性能を備えています。黄銅管や銅管には、この種の問題に対して同等の耐性がありません。ねじ付き継手にステンレススチールが選ばれるのはこのためです。
    仕様接続種類 = タケノコニップルパイプフィッティング接続タイプ = ねじ山付き嵌合方向 = ストレート形状 = 丸型ねじサイズ 1 = 3/4インチねじサイズ 2 = 3/4インチ接続ジェンダ 1 = オス接続ジェンダ 2 = オスねじ規格 1 = R (テーパー)ねじ規格 2 = R (テーパー)長さ = 59.944mm
  • RS PRO 空圧ストレートチューブ対チューブアダプタ 55705シリーズ RS PRO

    RS PRO 空圧ストレートチューブ対チューブアダプタ 55705シリーズ

    RS PRO
    ¥6,698税込¥7,368
    1袋(10個)
    7日以内出荷
    仕様コネクタA = プッシュイン10 mmコネクタB = プッシュイン12 mm空圧継手の種類 = ストレート継手接続スタイル = チューブ間メーカーシリーズ = 55705インレットポート = プッシュイン 10 mmRoHS指令(10物質対応)対応
  • RS PRO 空圧ストレートチューブ対チューブアダプタ 55705シリーズ RS PRO

    RS PRO 空圧ストレートチューブ対チューブアダプタ 55705シリーズ

    RS PRO
    ¥4,398税込¥4,838
    1袋(10個)
    7日以内出荷
    仕様コネクタA = プッシュイン4 mmコネクタB = プッシュイン6 mm空圧継手の種類 = ストレート継手接続スタイル = チューブ間メーカーシリーズ = 55705インレットポート = プッシュイン 4 mmRoHS指令(10物質対応)対応
  • RS PRO 近接センサ ネジ付きバレル 検出範囲 0.8 mm ねじの呼び M5 埋込型 5kHz RS PRO

    RS PRO 近接センサ ネジ付きバレル 検出範囲 0.8 mm ねじの呼び M5 埋込型 5kHz

    RS PRO
    ¥14,980税込¥16,478
    1個
    7日以内出荷
    RS Pro 誘導型近接 RS Pro 誘導型近接センサ製品をご紹介します。この汎用性と高品質のセンサは、圧力、厚さなどの属性の測定が製造工場や産業環境などの業務に不可欠なあらゆる環境に不可欠です。RS Pro の認定ラベルを使用すれば、プレミアム製品価格のないプレミアム性能製品が保証されます。 特長と利点: 誘導型センサは、精密な検出、長期にわたる信頼性、高精度を実現します センサは完全に密閉されているため、耐衝撃性及び耐振動性が大幅に向上し、埋込型になっています また、 IP67 の IP 等級も備えています フラットな検出面を備えたステンレススチール製ハウジングから製造されています 動作温度範囲は -25 → +70 ° C です その他にも、短絡保護、逆極性保護などの機能を備えています 2 m PUR 配線済みセンサ 用途: 誘導型近接センサは、素材にかかわらず事実上あらゆる物体の有無を検出できる非接触デバイスです。 センサは Coil とオシレータをセンサ内部に使用してセンサ表面に近い電磁場を形成し、振動振幅が変化した場合にこのような変動を捕捉できます。 このセンサは、効果的な作業のために特定の属性を監視する必要がある生産環境やラボ環境、そして圧力、流量、厚さ、液面の測定などの品質保証に特に役立ちます。 認定及び認証: EN60947-5-2 IEC 61000-4-2 IEC61000-4-4 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様ねじの呼び = M5センサ技術 = 誘導本体形状 = ネジ付きバレル出力機能 = NOケーブル長 = 2m電源電圧 = 10 → 30 V dc長さ = 25mm実装タイプ = 埋込型材質 = ステンレススチール最大DC電圧 = 30V動作温度 Min = -25℃動作温度 Max = +70℃RoHS指令(10物質対応)対応
  • RS PRO 近接センサ ネジ付きバレル 検出範囲 15 mm ねじの呼び M30 埋込型 500Hz RS PRO

    RS PRO 近接センサ ネジ付きバレル 検出範囲 15 mm ねじの呼び M30 埋込型 500Hz

    RS PRO
    ¥14,980税込¥16,478
    1個
    7日以内出荷
    RS Pro 誘導型近接 RS Pro 誘導型近接センサ製品をご紹介します。この汎用性と高品質のセンサは、圧力、厚さなどの属性の測定が製造工場や産業環境などの業務に不可欠なあらゆる環境に不可欠です。RS Pro の認定ラベルを使用すれば、プレミアム製品価格のないプレミアム性能製品が保証されます。 特長と利点: 誘導型センサは、精密な検出、長期にわたる信頼性、高精度を実現します センサは完全に密閉されているため、耐衝撃性及び耐振動性が大幅に向上し、埋込型になっています また、 IP 等級は 68 で フラットな検出面を備えたステンレススチール製ハウジングから製造されています 動作温度範囲は -25 → +70 ° C です その他にも、短絡保護、パワーアップパルス保護、逆極性保護などの機能があります 2 m の配線済みセンサ 用途: 誘導型近接センサは、素材にかかわらず事実上あらゆる物体の有無を検出できる非接触デバイスです。 センサは Coil とオシレータをセンサ内部に使用してセンサ表面に近い電磁場を形成し、振動振幅が変化した場合にこのような変動を捕捉できます。 このセンサは、効果的な作業のために特定の属性を監視する必要がある生産環境やラボ環境、そして圧力、流量、厚さ、液面の測定などの品質保証に特に役立ちます。 認定及び認証: EN60947-5-2 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様ねじの呼び = M30センサ技術 = 誘導検出範囲 = 15 mm出力機能 = NOケーブル長 = 2m電源電圧 = 10 → 30 V dcIP保護等級 = IP68mm実装タイプ = 埋込型材質 = ステンレススチール最大DC電圧 = 30V動作温度 Min = -40℃遮蔽 = シールド付きHzRoHS指令(10物質対応)対応
  • RS PRO 近接センサ ネジ付きバレル 検出範囲 15 mm ねじの呼び M30 埋込型 500Hz RS PRO

    RS PRO 近接センサ ネジ付きバレル 検出範囲 15 mm ねじの呼び M30 埋込型 500Hz

    RS PRO
    ¥12,980税込¥14,278
    1個
    7日以内出荷
    RS Pro 誘導型近接 RS Pro 誘導型近接センサ製品をご紹介します。この汎用性と高品質のセンサは、圧力、厚さなどの属性の測定が製造工場や産業環境などの業務に不可欠なあらゆる環境に不可欠です。RS Pro の認定ラベルを使用すれば、プレミアム製品価格のないプレミアム性能製品が保証されます。 特長と利点: 誘導型センサは、精密な検出、長期にわたる信頼性、高精度を実現します センサは完全に密閉されているため、耐衝撃性及び耐振動性が大幅に向上し、埋込型になっています また、 IP 等級は 68 で フラットな検出面を備えたステンレススチール製ハウジングから製造されています 動作温度範囲は -25 → +70 ° C です その他にも、短絡保護、パワーアップパルス保護、逆極性保護などの機能があります 2 m の配線済みセンサ 用途: 誘導型近接センサは、素材にかかわらず事実上あらゆる物体の有無を検出できる非接触デバイスです。 センサは Coil とオシレータをセンサ内部に使用してセンサ表面に近い電磁場を形成し、振動振幅が変化した場合にこのような変動を捕捉できます。 このセンサは、効果的な作業のために特定の属性を監視する必要がある生産環境やラボ環境、そして圧力、流量、厚さ、液面の測定などの品質保証に特に役立ちます。 認定及び認証: EN60947-5-2 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様ねじの呼び = M30センサ技術 = 誘導検出範囲 = 15 mm出力機能 = NOケーブル長 = 2m電源電圧 = 10 → 30 V dcIP保護等級 = IP68mm実装タイプ = 埋込型材質 = ステンレススチール最大DC電圧 = 30V動作温度 Min = -40℃遮蔽 = シールド付きHzRoHS指令(10物質対応)対応
  • RS PRO 近接センサ ネジ付きバレル 検出範囲 15 mm ねじの呼び M30 埋込型 500Hz RS PRO

    RS PRO 近接センサ ネジ付きバレル 検出範囲 15 mm ねじの呼び M30 埋込型 500Hz

    RS PRO
    ¥12,980税込¥14,278
    1個
    7日以内出荷
    RS Pro 誘導型近接 RS Pro 誘導型近接センサ製品をご紹介します。この汎用性と高品質のセンサは、圧力、厚さなどの属性の測定が製造工場や産業環境などの業務に不可欠なあらゆる環境に不可欠です。RS Pro の認定ラベルを使用すれば、プレミアム製品価格のないプレミアム性能製品が保証されます。 特長と利点: 誘導型センサは、精密な検出、長期にわたる信頼性、高精度を実現します センサは完全に密閉されているため、耐衝撃性及び耐振動性が大幅に向上し、埋込型になっています また、 IP 等級は 68 で フラットな検出面を備えたステンレススチール製ハウジングから製造されています 動作温度範囲は -25 → +70 ° C です その他にも、短絡保護、パワーアップパルス保護、逆極性保護などの機能があります 2 m の配線済みセンサ 用途: 誘導型近接センサは、素材にかかわらず事実上あらゆる物体の有無を検出できる非接触デバイスです。 センサは Coil とオシレータをセンサ内部に使用してセンサ表面に近い電磁場を形成し、振動振幅が変化した場合にこのような変動を捕捉できます。 このセンサは、効果的な作業のために特定の属性を監視する必要がある生産環境やラボ環境、そして圧力、流量、厚さ、液面の測定などの品質保証に特に役立ちます。 認定及び認証: EN60947-5-2 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様ねじの呼び = M30センサ技術 = 誘導検出範囲 = 15 mm出力機能 = NO接続タイプ = M12電源電圧 = 10 → 30 V dcIP保護等級 = IP68mm実装タイプ = 埋込型材質 = ステンレススチール最大DC電圧 = 30V動作温度 Min = -40℃遮蔽 = シールド付きHzRoHS指令(10物質対応)対応
  • RS PRO 近接センサ ネジ付きバレル 検出範囲 1.5 mm ねじの呼び M5 埋込型 5kHz RS PRO

    RS PRO 近接センサ ネジ付きバレル 検出範囲 1.5 mm ねじの呼び M5 埋込型 5kHz

    RS PRO
    ¥11,980税込¥13,178
    1個
    7日以内出荷
    RS Pro 誘導型近接 RS Pro 誘導型近接センサ製品をご紹介します。この汎用性と高品質のセンサは、圧力、厚さなどの属性の測定が製造工場や産業環境などの業務に不可欠なあらゆる環境に不可欠です。RS Pro の認定ラベルを使用すれば、プレミアム製品価格のないプレミアム性能製品が保証されます。 特長と利点: 誘導型センサは、精密な検出、長期にわたる信頼性、高精度を実現します センサは完全に密閉されているため、耐衝撃性及び耐振動性が大幅に向上し、埋込型になっています また、 IP67 の IP 等級も備えています フラットな検出面を備えたステンレススチール製ハウジングから製造されています 動作温度範囲は -25 → +70 ° C です その他にも、短絡保護、逆極性保護などの機能を備えています 2 m PUR 配線済みセンサ 用途: 誘導型近接センサは、素材にかかわらず事実上あらゆる物体の有無を検出できる非接触デバイスです。 センサは Coil とオシレータをセンサ内部に使用してセンサ表面に近い電磁場を形成し、振動振幅が変化した場合にこのような変動を捕捉できます。 このセンサは、効果的な作業のために特定の属性を監視する必要がある生産環境やラボ環境、そして圧力、流量、厚さ、液面の測定などの品質保証に特に役立ちます。 認定及び認証: EN60947-5-2 IEC 61000-4-2 IEC61000-4-4 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様ねじの呼び = M5センサ技術 = 誘導検出範囲 = 1.5 mmデジタルスイッチング出力タイプ = PNP接続タイプ = M8電源電圧 = 10 → 30 V dcIP保護等級 = IP67mm実装タイプ = 埋込型材質 = ステンレススチール最大DC電圧 = 30V動作温度 Min = -25℃遮蔽 = シールド付きkHzRoHS指令(10物質対応)対応