カテゴリ

  • 制御機器(7)
絞り込み
ブランド
  • RS PRO
  • フエニックス・コンタクト(17)
  • シュナイダーエレクトリック(8)
  • ワイドミュラー(3)
  • StarTech.com(3)
  • Wieland(3)
  • ABB(2)
  • IDEC(和泉電気)(1)
  • 日東工業(1)
  • ホンダ(1)
  • YAMAWA(ヤマワ/彌満和製作所)(1)
  • TDKラムダ(1)
  • オンダ製作所(1)
  • 三菱電機エンジニアリング(1)
  • SKC(1)
  • SIEMENS(1)
  • BRAINBOXES(1)
  • ROLINE(1)
  • MOXA(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(6)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「terminal block」の検索結果

関連キーワード
7件中 1~7件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • 2.54MM RISING CLAMP TERMINAL BLOCK RS PRO

    2.54MM RISING CLAMP TERMINAL BLOCK

    RS PRO
    ¥1,998~税込¥2,198~
    1袋(10個)ほか
    翌々日出荷から7日以内出荷
    仕様基板用端子台RoHS指令(10物質対応)対応
  • RS PRO 中継用端子台 3極 RS PRO

    RS PRO 中継用端子台 3極

    RS PRO
    ¥1,498~税込¥1,648~
    1袋(5個)ほか
    翌々日出荷から7日以内出荷
    RoHS指令(10物質対応)対応
  • RS PRO 中継用端子台 2極 RS PRO

    RS PRO 中継用端子台 2極

    RS PRO
    ¥999~税込¥1,099~
    1袋(5個)ほか
    7日以内出荷
    RoHS指令(10物質対応)対応
  • RS PRO 中継用端子台 5極 RS PRO

    RS PRO 中継用端子台 5極

    RS PRO
    ¥3,798税込¥4,178
    1個
    7日以内出荷
    仕様極数:5 定格電流:32A ケーブルサイズ:4 mm2素材:ナイロン 定格電圧:450 動作温度 Min:-20℃ 動作温度 Max:+125℃ エンクローズ:あり コンタクト材質:真鍮 コンタクトめっき:ニッケル IP68 Waterproof Cable Connectors. TEETUBE Versatile cable connector for use with circular profile cables indoors or outdoors. The IP68 rating means it can be used underwater or underground. The internal terminal block is easily accessible and quickly wired. Available in 3-pole or 5-pole versions. metal mounting clip is provided. 2-part gland body sealing ring allows the use of wide cable diameter range see cable diameter acceptance that follows. General features. Tested to IP68 at Bar Temperature rating -20 to +125℃ Rated at 450V/32A Barrel in PA 66 with cable gland and terminal block in PA nylon Lengths 115mm (3-pole), 130mm (5-pole) Diameters 26.5mm and 32.0mm respecTUVely Cable gland size M20 (3-pole), M25 (5-pole). Cable diameter acceptance. 3-pole 5 to 8mm with inner AND outer seal, to 13mm with outer seal ONLY 5-pole 8 to 12mm with inner AND outer seal, 12 to 17mm with outer seal ONLYRoHS指令(10物質対応)対応
  • RS PRO シュラウドキット シュラウドキット for use with 端子台 RS PRO

    RS PRO シュラウドキット シュラウドキット for use with 端子台

    RS PRO
    ¥1,498税込¥1,648
    1袋(5個)
    7日以内出荷
    仕様Terminal Shroud Kit、 3-way. A handy terminal kit which features a panel mount base、 3 way terminal and covering shroud. The base has two moulded lugs on the underside that snap fit into mounted holes of 5.2mm diameter. A screw cable clamp is provided for cable input and "V" grips are integral to hold wires into and out of the actual terminal. The whole assembly snap fits together and is of self-extinguishing polymide 6 material. The 3 way shrouded cover is also offered separately、 which snap fits (without need for base mount) onto terminal block 464-9738. Covers may be fitted side by side so that any number of consecutive way blocks can be completely shrouded. 1 bag contains four covers. Fixing centres 80mm and 6.3mm lugs. Length 115mm、 Width 69mm and depth (closed) 23mmRoHS指令(10物質対応)対応アクセサリタイプシュラウドキット併用可能製品端子台
  • RS PRO カバー 端子台カバー for use with 端子台 RS PRO

    RS PRO カバー 端子台カバー for use with 端子台

    RS PRO
    ¥429税込¥472
    1袋(4個)
    7日以内出荷
    仕様Terminal Shroud Kit、 3-way. A handy terminal kit which features a panel mount base、 3 way terminal and covering shroud. The base has two moulded lugs on the underside that snap fit into mounted holes of 5.2mm diameter. A screw cable clamp is provided for cable input and "V" grips are integral to hold wires into and out of the actual terminal. The whole assembly snap fits together and is of self-extinguishing polymide 6 material. The 3 way shrouded cover is also offered separately、 which snap fits (without need for base mount) onto terminal block 464-9738. Covers may be fitted side by side so that any number of consecutive way blocks can be completely shrouded. 1 bag contains four covers. Fixing centres 80mm and 6.3mm lugs. Length 115mm、 Width 69mm and depth (closed) 23mmRoHS指令(10物質対応)対応アクセサリタイプ端子台カバー併用可能製品端子台
  • RS PRO 誘導型センサ ブロック形 RS PRO

    RS PRO 誘導型センサ ブロック形

    RS PRO
    ¥51,980税込¥57,178
    1個
    7日以内出荷