カテゴリ

  • 機構部品(30)
  • 制御機器(5)
  • 素材(切板・プレート・丸棒・パイプ・シート)(3)
  • 測定用品(2)
  • 配管・水廻り設備部材(2)
  • 家電(2)
  • 溶接用品(1)
  • 電気材料(1)
絞り込み
ブランド
  • RS PRO
  • Panasonic(パナソニック)(1,637)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(972)
  • パナソニック インダストリー(パナソニック デバイスSUNX)(97)
  • Thermo Fisher Scientific(73)
  • パナソニック サイクルテック(Panasonic)(30)
  • SPARKFUN(29)
  • フィスコインターナショナル(21)
  • KEMET(20)
  • MICROCHIP(15)
  • SIEMENS(14)
  • Thermo Scientific Nalgene(14)
  • MARWI(14)
  • Thermo Scientific(12)
  • KOA(11)
  • EverGreen INTERNATIONAL(11)
  • オリオン機械(10)
  • パナソニックコネクト(10)
  • Logtag Recorders(9)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(45)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「tic 0.5」の検索結果

関連キーワード
46件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO 溶接機アクセサリ 0.5kg 0.8mm RS PRORS PRO 溶接機アクセサリ 0.5kg 0.8mmRS PRO
9,998税込10,998
1個
7日以内出荷
RS PRO Stainless Steel Wire, 0.8 mm DiameterThis welding accessory from the RS PRO range is suitable for the metal inert gas (MIG) welding process. Stainless steel wire is suitable for welding sheet metal in industries such as automobile and aircraft manufacturing. MIG welding is a process that joins two materials together using a solid wire electrode through a welding gun and into the weld pool. A shielding gas such as argon is sent through the welding gun, protecting the weld pool from contamination. Stainless steel is used in this process as it forms a long-lasting, reliable weld that doesnt rust easily. This wire has a diameter of 0.8 mm and the spool weighs 0.5 kg. To create a stronger weld on two sheets of stainless steel its best to use compatible stainless-steel wire. As part of the RS PRO series, this product has been tested for consistency and quality.Features and Benefits Stainless steel welding wire Used for the metal inert gas (MIG) welding process Wire diameter of 0.8 mm M8 thread Spool weight of 0.5 kg Conforms to NSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control StandardsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様アクセサリタイプ = ステンレス鋼線材併用可能製品 = ミグ溶接法重さ = 0.5kgワイヤ径 = 0.8mm
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,798税込1,978
1袋(5個)
7日以内出荷
RS PRO Single Lip Imperial NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリルシングルの内径は 0.5 インチ、外径は 0.875 インチ、厚さは 0.25 インチです。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 12.7mm外径 = 22.23mmシールタイプ = 回転シャフトシール厚さ = 6.35mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,098税込2,308
1袋(5個)
7日以内出荷
RS PRO Single Lip Imperial NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリル製シングルの内径は、 1.25 インチ、外径はインチ、厚さは 0.5 インチです。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 31.75mm外径 = 50.8mmシールタイプ = 回転シャフトシール厚さ = 0.5インチシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,698税込1,868
1袋(5個)
7日以内出荷
RS PRO Double Lip Imperial NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリル製ダブルは、内径 0.5 インチ、外径インチ、厚さ 0.312 インチを備えています。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 12.7mm外径 = 25.4mmシールタイプ = 回転シャフトシール厚さ = 7.92mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,798税込1,978
1袋(5個)
7日以内出荷
RS PRO Single Lip Imperial NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリル製シングルの内径は 0.5 インチ、外径は 1.25 インチ、厚さは 0.375 インチです。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 12.7mm外径 = 31.75mmシールタイプ = 回転シャフトシール厚さ = 9.53mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,998税込3,298
1袋(5個)
7日以内出荷
RS PRO Double Lip Imperial NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリル製ダブルは、内径 0.5 インチ、外径 1.125 インチ、厚さ 0.25 インチです。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 12.7mm外径 = 28.58mmシールタイプ = 回転シャフトシール厚さ = 6.35mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,298税込2,528
1袋(5個)
7日以内出荷
RS PRO Single Lip Imperial NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリル製シングルの内径は、 1.125 インチ、外径インチ、厚さ 0.5 インチです。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 28.58mm外径 = 50.8mmシールタイプ = 回転シャフトシール厚さ = 0.5インチシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PRO, アセタールロッド, Acetale, 1m 黒, 50mm径 RS PRORS PRO, アセタールロッド, Acetale, 1m 黒, 50mm径RS PRO
16,980税込18,678
1個
7日以内出荷
RS Pro 黒色アセタールロッド、 1 m x 50 mm 径信頼 RS Pro長さは 1 m 、直径は 50 mm です。 熱可塑性アセタール製のこのロッドは、耐衝撃性と機械的強度に優れ、水分、摩耗、化学薬品に耐性があります。伸張強度は 55 MPa で、 Rockwell M Hardness Scale では 86 定格です。最高 +100 ° C の温度での使用に適していて、 Underwriters Laboratories の難燃性等級 UL94 HB を備えているため、自消性を備えています。また、 DIN ( Deutsches Institute f u r Normung 、又は German Institute of Standardization )の耐腐食性規格にも適合しています。 このアセタールロッドは、耐久性と汎用性に優れ、絶縁体、シール、摩擦ベアリング、装置ハンドルなどの用途に使用されています。特長と利点.黒色のアセタールロッド .長さ 1 m .直径 50 mm .密度は 1.41 g/cm 3 .引張強度: 55 MPa . UL94 HB 難燃性等級により自己消火性を実現 .最大動作温度は +100 ° C です . 30 %の長さ .水の吸収率は 0.5% です . M 86 ロックウェル硬度定格 . DIN ( ドイツ標準化機構 ) に準拠した製造 耐腐食性は 50014 規格です . RoHS ( Restriction of Hazardous Substances )準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様カラー = 黒長さ = 1m材料 = Acetaleフォーム = ロッドロッド径 = 50mm密度 = 1.41g/cm3引張強度 = 55 MPa動作温度 Max = +100℃吸水 = 0.5%RoHS指令(10物質対応)対応
Oリング RS PRO 内径 10.5mm FKM(フッ化ビニリデン) RS PROOリング RS PRO 内径 10.5mm FKM(フッ化ビニリデン)RS PRO
1,798税込1,978
1袋(25個)
7日以内出荷
RS Pro メトリック FKM 75 SHA O. RS Pro FKMリング製品をご紹介します。ポンプ、ドライブベルト、及び油圧及び空圧産業のその他の一般的なエンジニアリング用途のシールとして使用するのに最適です。このリングは、 FKM 製のプレミアム材質で、航空機、自動車、及び化学産業で普及しています。O リングは、幅広い用途に適合するようにさまざまなメートル系及びインペリアル系のサイズが用意されており、ほとんどの炭化水素、オイル、燃料に対する長寿命で優れた耐薬品性も備えているので、リングの寿命が尽きるまで最適な性能を発揮します。特長と利点:. ●この RS Proリング製品は、シャフトシール、フェイスツーフェイスシールとして使用できる汎用シールで、回転や直線移動を容易にします ●FKM 素材は耐摩耗性に優れ、化学薬品に対する優れた耐性を備え、最適な性能を発揮し、シール寿命が長い ●動作温度範囲: -15℃200℃ ●ポンプ、ドライブベルト、油圧及び空圧産業でのその他の一般的なエンジニアリング用途のシールとして使用するのに最適です ●メートル系とインチ系のサイズを幅広くご用意しています . 用途:.リングは、丸型又はドーナツ型のシールの一種で、最も一般的に、別の区域に流れる液体又は空気を止めるために使用されます。O リングは通常、つのセクションの間に装着され、圧縮されると、粒子、蒸気、液体の漏れを防止する確実なシールを形成し、そこから圧力を保護して維持し、細片の混入を防ぐことで、適切な機能と安全性を確保します。用途に応じて、さまざまなサイズと素材のものがあります。そのため、シールに正しい素材を使用するためには、どのような素材や液体が接触するかを考慮することが重要です。これらのシール又はガスケットは、最も一般的に次の用途で使用されます。 ●産業及び製造用途 ●配管 ●油圧及び空圧 自動車(製造及び修理) ●動力伝達技術 .リングの寿命はどのくらいですか?.リングが材料の正しい条件で使用されている場合、 FKMリングは無限に持続します. RS Proを選ぶ理由. RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。注:これらの FKMリングは、次のものと互換性がありません。 ●グリコール系ブレーキフルード ●アンモニアガス、アミン、アルカリ ●過熱蒸気 ●低分子量有機酸( Formic および acetic acids
仕様タイプOリング、材料FKM(フッ化ビニリデン)、内径10.5mm、外径12.5mm、動作温度 Min-15℃、動作温度 Max+200℃RoHS指令(10物質対応)対応
Oリング RS PRO 内径 50.52mm FKM(フッ化ビニリデン) RS PROOリング RS PRO 内径 50.52mm FKM(フッ化ビニリデン)RS PRO
1,698税込1,868
1袋(10個)
7日以内出荷
RS Pro インペリアル FKM 75 SHA O. RS Pro FKMリング製品をご紹介します。ポンプ、ドライブベルト、及び油圧及び空圧産業のその他の一般的なエンジニアリング用途のシールとして使用するのに最適です。このリングは、 FKM 製のプレミアム材質で、航空機、自動車、及び化学産業で普及しています。O リングは、幅広い用途に適合するようにさまざまなメートル系及びインペリアル系のサイズが用意されており、ほとんどの炭化水素、オイル、燃料に対する長寿命で優れた耐薬品性も備えているので、リングの寿命が尽きるまで最適な性能を発揮します。特長と利点:. ●この RS Proリング製品は、シャフトシール、フェイスツーフェイスシールとして使用できる汎用シールで、回転や直線移動を容易にします ●FKM 素材は耐摩耗性に優れ、化学薬品に対する優れた耐性を備え、最適な性能を発揮し、シール寿命が長い ●動作温度範囲: -15℃200℃ ●ポンプ、ドライブベルト、油圧及び空圧産業でのその他の一般的なエンジニアリング用途のシールとして使用するのに最適です ●メートル系とインチ系のサイズを幅広くご用意しています . 用途:.リングは、丸型又はドーナツ型のシールの一種で、最も一般的に、別の区域に流れる液体又は空気を止めるために使用されます。O リングは通常、つのセクションの間に装着され、圧縮されると、粒子、蒸気、液体の漏れを防止する確実なシールを形成し、そこから圧力を保護して維持し、細片の混入を防ぐことで、適切な機能と安全性を確保します。用途に応じて、さまざまなサイズと素材のものがあります。そのため、シールに正しい素材を使用するためには、どのような素材や液体が接触するかを考慮することが重要です。これらのシール又はガスケットは、最も一般的に次の用途で使用されます。 ●産業及び製造用途 ●配管 ●油圧及び空圧 自動車(製造及び修理) ●動力伝達技術 .リングの寿命はどのくらいですか?.リングが材料の正しい条件で使用されている場合、 FKMリングは無限に持続します. RS Proを選ぶ理由. RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。注:これらの FKMリングは、次のものと互換性がありません。 ●グリコール系ブレーキフルード ●アンモニアガス、アミン、アルカリ ●過熱蒸気 ●低分子量有機酸( Formic および acetic acids
仕様タイプOリング、材料FKM(フッ化ビニリデン)、内径50.52mm、外径54.08mm、動作温度 Min-15℃、動作温度 Max+200℃RoHS指令(10物質対応)対応
Oリング RS PRO 内径 380.59mm FKM(フッ化ビニリデン) RS PROOリング RS PRO 内径 380.59mm FKM(フッ化ビニリデン)RS PRO
4,498税込4,948
1個
7日以内出荷
RS Pro インペリアル FKM 75 SHA O. RS Pro FKMリング製品をご紹介します。ポンプ、ドライブベルト、及び油圧及び空圧産業のその他の一般的なエンジニアリング用途のシールとして使用するのに最適です。このリングは、 FKM 製のプレミアム材質で、航空機、自動車、及び化学産業で普及しています。O リングは、幅広い用途に適合するようにさまざまなメートル系及びインペリアル系のサイズが用意されており、ほとんどの炭化水素、オイル、燃料に対する長寿命で優れた耐薬品性も備えているので、リングの寿命が尽きるまで最適な性能を発揮します。特長と利点:. ●この RS Proリング製品は、シャフトシール、フェイスツーフェイスシールとして使用できる汎用シールで、回転や直線移動を容易にします ●FKM 素材は耐摩耗性に優れ、化学薬品に対する優れた耐性を備え、最適な性能を発揮し、シール寿命が長い ●動作温度範囲: -15℃200℃ ●ポンプ、ドライブベルト、油圧及び空圧産業でのその他の一般的なエンジニアリング用途のシールとして使用するのに最適です ●メートル系とインチ系のサイズを幅広くご用意しています . 用途:.リングは、丸型又はドーナツ型のシールの一種で、最も一般的に、別の区域に流れる液体又は空気を止めるために使用されます。O リングは通常、つのセクションの間に装着され、圧縮されると、粒子、蒸気、液体の漏れを防止する確実なシールを形成し、そこから圧力を保護して維持し、細片の混入を防ぐことで、適切な機能と安全性を確保します。用途に応じて、さまざまなサイズと素材のものがあります。そのため、シールに正しい素材を使用するためには、どのような素材や液体が接触するかを考慮することが重要です。これらのシール又はガスケットは、最も一般的に次の用途で使用されます。 ●産業及び製造用途 ●配管 ●油圧及び空圧 自動車(製造及び修理) ●動力伝達技術 .リングの寿命はどのくらいですか?.リングが材料の正しい条件で使用されている場合、 FKMリングは無限に持続します. RS Proを選ぶ理由. RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。注:これらの FKMリングは、次のものと互換性がありません。 ●グリコール系ブレーキフルード ●アンモニアガス、アミン、アルカリ ●過熱蒸気 ●低分子量有機酸( Formic および acetic acids
仕様タイプOリング、材料FKM(フッ化ビニリデン)、内径380.59mm、外径387.65mm、動作温度 Min-15℃、動作温度 Max+200℃RoHS指令(10物質対応)対応
RS PRO マイク/楽器用ケーブル 2芯 RS PRORS PRO マイク/楽器用ケーブル 2芯RS PRO
22,980税込25,278
1リール(100m)
7日以内出荷
RS Pro Multicore マイクロホンケーブル 100 RS Pro は、最新の高品質ケーブルを使用してサウンドエンジニアのサポートを続けています。今回は、汎用性、品質、強度を独自に組み合わせた 2 芯シールド付きマイクケーブルをご紹介します。RS Pro Multicore マイクロフォンケーブルは、標準のジャックコネクタや XLR コネクタにはんだ付けして、マイクと楽器をミキサー、ラウドスピーカー、アンプに接続できるカスタムオーディオケーブルを作成できます。このシールド付き Multicore ケーブルは、柔軟性の高いソフトな PVC ジャケットを備えており、純粋な OFC 銅製で、他のワイヤよりも腐食しにくいため、短絡耐性と長寿命スパンに対する耐久性に優れているため、最適な効率を実現します。 特長と利点 Multicore シールドケーブル - 2 芯 シールド付き Multicore オーディオ 外径: 3.5 mm 断面積 0.25 mm 2 XLPE 絶縁 24 AWG コアの色:赤、青 動作温度: -20 ℃ → +70 ℃ 導体抵抗: 85 Ω コアからコア 85 pF/m までの静電容量 コアからシールドまでの静電容量: 130 pF/m 用途 高品質のマイクロホンケーブルは、オーディオサウンド用途では非常に重要です。また、干渉なしで信号をリレーできる必要があり、ライブステージ及びスタジオセットアップで一般的に発生するねじれや曲げに耐える必要があります。RS Pro Multicore マイクロフォンケーブルには、これらのすべての機能が備わっており、柔軟性と保護機能を提供する XLPE 絶縁材を採用しており、独自のオーディオ及びマイクケーブルアセンブリを作成する場合に最適なソリューションとなります。Multicore ケーブルは、などの産業環境や家庭環境で使用されてい ライブステージと劇場 オーディオ及びサウンドシステム プロのスタジオです ツーリング ホビーやカスタムオーディオのセットアップ RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様芯数2、断面積0.25 mm2、シールド有無遮蔽、絶縁体XLPE、外径3.5mm、長さ100m、動作温度 Min-20℃、動作温度 Max+70℃、外被色赤、AWGサイズ24 AWG、シース材質PVCpF/mRoHS指令(10物質対応)対応
RS PRO マイク/楽器用ケーブル 2芯 RS PRORS PRO マイク/楽器用ケーブル 2芯RS PRO
22,980税込25,278
1リール(100m)
7日以内出荷
RS Pro Multicore マイクロホンケーブル 100 RS Pro は、最新の高品質ケーブルを使用してサウンドエンジニアのサポートを続けています。今回は、汎用性、品質、強度を独自に組み合わせた 2 芯シールド付きマイクケーブルをご紹介します。RS Pro Multicore マイクロフォンケーブルは、標準のジャックコネクタや XLR コネクタにはんだ付けして、マイクと楽器をミキサー、ラウドスピーカー、アンプに接続できるカスタムオーディオケーブルを作成できます。このシールド付き Multicore ケーブルは、柔軟性の高いソフトな PVC ジャケットを備えており、純粋な OFC 銅製で、他のワイヤよりも腐食しにくいため、短絡耐性と長寿命スパンに対する耐久性に優れているため、最適な効率を実現します。 特長と利点 Multicore シールドケーブル - 2 芯 シールド付き Multicore オーディオ 外径: 3.5 mm 断面積 0.25 mm 2 XLPE 絶縁 24 AWG コアの色:赤、青 動作温度: -20 ℃ → +70 ℃ 導体抵抗: 85 Ω コアからコア 85 pF/m までの静電容量 コアからシールドまでの静電容量: 130 pF/m 用途 高品質のマイクロホンケーブルは、オーディオサウンド用途では非常に重要です。また、干渉なしで信号をリレーできる必要があり、ライブステージ及びスタジオセットアップで一般的に発生するねじれや曲げに耐える必要があります。RS Pro Multicore マイクロフォンケーブルには、これらのすべての機能が備わっており、柔軟性と保護機能を提供する XLPE 絶縁材を採用しており、独自のオーディオ及びマイクケーブルアセンブリを作成する場合に最適なソリューションとなります。Multicore ケーブルは、などの産業環境や家庭環境で使用されてい ライブステージと劇場 オーディオ及びサウンドシステム プロのスタジオです ツーリング ホビーやカスタムオーディオのセットアップ RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様芯数2、断面積0.25 mm2、シールド有無遮蔽、絶縁体XLPE、外径3.5mm、長さ100m、動作温度 Min-20℃、動作温度 Max+70℃、外被色青、AWGサイズ24 AWG、ストランド数7pF/mRoHS指令(10物質対応)対応
RS PRO データケーブルAWG23 AWG 非遮蔽 100m RS PRORS PRO データケーブルAWG23 AWG 非遮蔽 100mRS PRO
15,980税込17,578
1リール(100m)
7日以内出荷
RS Pro 4 芯産業用ケーブル、シールドなし RS Pro Multicore ケーブルシリーズをご紹介し、幅広い用途に最適です。柔軟なケーブルは、すっきり整理されたレイアウトで信頼性の高いケーブル接続に使用できる Multicore です。この RS Pro の高品質な Multicore ケーブルを使用すると、特にスペースが小さい場所やケーブルの敷設が目視できる場所で、電気機器の全体的な外観を向上させながら、トリッピングの危険性を大幅に軽減できます。 特長と利点: この RS Pro Multicore ケーブルは、合計ケーブル長が 100 mm の、コアストランドが 4 本付いています 多目的ケーブルの敷設に最適です Durable グレー PVC 保護シースと裸銅より線導体を備えたフレキシブルケーブルです このケーブルは PVC 絶縁材により優れた絶縁性を発揮し、色付きのコアとケーブルのレイアウトにより簡単かつ効率的に取り付けることができます 動作温度: -5 ℃ → +80 ℃ 導体抵抗( 20 ℃ /km ): 75.5 最大動作電圧: 250V 全体径: 5.10 mm 曲げ半径: 40.8 (外径 mm x 8 ) 用途: Multicore ケーブルは、標準の電源ケーブルや同軸ケーブルよりもコアの多い電気ケーブルで、使用する用途に応じてさまざまな長さとコアがあります。特に産業用途やエンターテイメント用途において、スペースが少ない場合や、複数のケーブル接続を必要とするケーブル設備を整理する場合に最適です。Multicore ケーブルは、 . エンターテインメント及びオーディオ産業 . 機械及び工場制御装置 . 大型コントロールパッド . DINレール端子 コンベアベルト データとネットワーク セキュリティと安全性 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様断面積 = 0.25 mm2芯数 = 4AWGサイズ = 23 AWGシールド有無 = 非遮蔽長さ = 100m外被色 = グレー外径 = 5.1mm外側シース材質 = PVC定格電圧 = 250 VRoHS指令(10物質対応)対応
逆止弁 57065シリーズ RS PRO RS PRO逆止弁 57065シリーズ RS PRORS PRO
25,980税込28,578
1袋(10個)
7日以内出荷
RS Pro 逆止RS Pro 57065 シリーズチェックバルブは、プッシュイン式の 8 mm チューブインレット接続とオスねじ付きアウトレット接続を特長としています。バルブボディは、ニッケルめっき黄銅素材製です。このテクノポリマーバルブ製品は、より軽量でコンパクトなため、要求の厳しいお客様に高い性能を発揮します。このバルブの長さは 30.5 mm です。特長と利点 BSPP 、 BSPT (ユニバーサルショート)、メトリックの 3 つのねじタイプを用意 特殊な形状のシールに完全な流量と真空耐性を備えたタンク より軽量でコンパクト 作動圧力範囲は 2 bar ~ 8 bar です 動作温度範囲: -20 ° C ~ 80 ° C アウトレットねじサイズ: 1/4 インチ 迅速な接続と切断 シリコンフリー Advanced Robotics に対応する特定の構成用途 ロボット 自動車 繊維、包装、ハンドリング 真空 工業用水 圧縮空気回路認定 REACH 準拠 ISO14743:2004 2014 年/ 68 年/ UE を選択します 2011/65/CE
仕様チューブのインレット接続 = Push In 8mmインレット接続タイプ = チューブコンセント接続タイプ = スレッドメーカーシリーズ = 57065最低使用圧力 = 2バール最高使用圧力 = 8バール動作温度 Max = +80℃ネジアウトレットジェンダー = オスネジアウトレットネジサイズ = 1/4インチRoHS指令(10物質対応)対応
逆止弁 57065シリーズ RS PRO RS PRO逆止弁 57065シリーズ RS PRORS PRO
23,980税込26,378
1袋(10個)
7日以内出荷
RS Pro 逆止RS Pro 57065 シリーズチェックバルブは、プッシュイン式の 8 mm チューブインレット接続とオスねじ付きアウトレット接続を特長としています。バルブボディは、ニッケルめっき黄銅素材製です。このテクノポリマーバルブ製品は、より軽量でコンパクトなため、要求の厳しいお客様に高い性能を発揮します。このバルブの長さは 30.5 mm です。特長と利点 BSPP 、 BSPT (ユニバーサルショート)、メトリックの 3 つのねじタイプを用意 特殊な形状のシールに完全な流量と真空耐性を備えたタンク より軽量でコンパクト 作動圧力範囲は 2 bar ~ 8 bar です 動作温度範囲: -20 ° C ~ 80 ° C アウトレットねじサイズは 1/8 インチ 迅速な接続と切断 シリコンフリー Advanced Robotics に対応する特定の構成用途 ロボット 自動車 繊維、包装、ハンドリング 真空 工業用水 圧縮空気回路認定 REACH 準拠 ISO14743:2004 2014 年/ 68 年/ UE を選択します 2011/65/CE
仕様チューブのインレット接続 = Push In 8mmインレット接続タイプ = チューブコンセント接続タイプ = スレッドメーカーシリーズ = 57065最低使用圧力 = 2バール最高使用圧力 = 8バール動作温度 Max = +80℃ネジアウトレットジェンダー = オスネジアウトレットネジサイズ = 1/8インチRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,698税込1,868
1袋(5個)
7日以内出荷
RS PRO Double Lip Imperial NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリル製ダブルは、内径 0.562 インチ、外径 1.125 インチ、厚さ 0.25 インチです。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 14.28mm外径 = 28.58mmシールタイプ = 回転シャフトシール厚さ = 6.35mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,898税込2,088
1袋(5個)
7日以内出荷
RS PRO Single Lip Imperial NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリルシングルの内径は、 0.875 インチ、外径 1.5 インチ、厚さ 0.375 インチです。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 22.22mm外径 = 38.1mmシールタイプ = 回転シャフトシール厚さ = 9.53mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,798税込1,978
1袋(5個)
7日以内出荷
RS PRO Double Lip Imperial NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリル製ダブルは、内径 0.75 インチ、外径 1.5 インチ、厚さ 0.312 インチを備えています。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 19.05mm外径 = 38.1mmシールタイプ = 回転シャフトシール厚さ = 7.92mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,998税込2,198
1袋(5個)
7日以内出荷
RS PRO Single Lip Imperial NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリル製シングルの内径は 0.75 インチ、外径は 1.5 インチ、厚さは 0.312 インチです。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 19.05mm外径 = 38.1mmシールタイプ = 回転シャフトシール厚さ = 7.92mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,398税込2,638
1袋(5個)
7日以内出荷
RS PRO Single Lip Imperial NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリル製シングルの内径は、 0.937 インチ、外径は 1.5 インチ、厚さは 0.375 インチです。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 23.8mm外径 = 38.1mmシールタイプ = 回転シャフトシール厚さ = 9.53mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,998税込3,298
1袋(5個)
7日以内出荷
RS PRO Double Lip Imperial NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリル製ダブルは、内径 1.875 インチ、外径 2.5 インチ、厚さ 0.375 インチです。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 47.63mm外径 = 63.5mmシールタイプ = 回転シャフトシール厚さ = 0.375インチシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
3,098税込3,408
1袋(5個)
7日以内出荷
RS PRO Single Lip Imperial NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリル製シングルの内径は 1.5 インチ、外径はインチ、厚さは 0.312 インチです。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 38.1mm外径 = 50.8mmシールタイプ = 回転シャフトシール厚さ = 0.312インチシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,898税込2,088
1袋(5個)
7日以内出荷
RS PRO Double Lip Imperial NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリル製ダブルは、内径 0.875 インチ、外径 1.5 インチ、厚さ 0.312 インチを備えています。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 22.22mm外径 = 38.1mmシールタイプ = 回転シャフトシール厚さ = 7.92mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,198税込2,418
1袋(5個)
7日以内出荷
RS PRO Double Lip Imperial NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリル製ダブルは、内径が 0.412 インチ、外径が 1.5 インチ、厚さが 0.375 インチとなっています。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 20.62mm外径 = 38.1mmシールタイプ = 回転シャフトシール厚さ = 9.52mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,798税込1,978
1袋(5個)
7日以内出荷
RS PRO Single Lip Imperial NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリル製シングルの内径は 1.5 インチ、外径はインチ、厚さは 0.25 インチです。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 38.1mm外径 = 50.8mmシールタイプ = 回転シャフトシール厚さ = 0.25インチシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,998税込2,198
1袋(5個)
7日以内出荷
RS PRO Double Lip Imperial NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリル製ダブルは、内径 1.762 インチ、外径 1.5 インチ、厚さ 0.25 インチです。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 26.98mm外径 = 38.1mmシールタイプ = 回転シャフトシール厚さ = 0.25インチシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PRO 家具用鍵, キャビネット キーシリンダ RS PRORS PRO 家具用鍵, キャビネット キーシリンダRS PRO
3,098税込3,408
1個
7日以内出荷
RS Pro パネル - タング深さ 20.5 mm キャビネットロック、ノブでロック解除します信頼性の高い RS Pro シリーズのこの小さくて完璧に成形されたキャビネットロックは、キャビネットをしっかり閉じるために使用できます。ノブを回してロックを解除するだけです。 パネルからタングまでの奥行きは 20.5 mm で、ロックは 16.2 mm x 14.2 mm の穴に収まります。ロックは亜鉛合金製のダイキャスト製で、非常に耐腐食性があり、ノブは保護性能を高めるために粉体コーティングが施されています。 信頼性の高い RS Pro シリーズの一部として、このラッチはエンジニアによってストリングテストされ、安全基準を満たしていることを確認しています。これは、米国規格協会の静電気放電協会( ANSI/ESD S20.20 : 2014 )規格及び英国規格の欧州規格( BS EN61340-5-1 : 2007 )の静電放電規格に準拠しています。また、 RoHS に準拠した規制対象の有害物質も含まれています。この種類のキーロックは、通常、電気キャビネットや産業用キャビネットを安全に閉じるために使用されます。特長と利点.キャビネットロック .ロック解除するためのノブ .パネルからタングまでの奥行きは 20.5 mm です . 16.2 mm x 14.2 mm のパネル切抜き .黒粉体コーティングノブ付きダイキャスト亜鉛合金 .黒色 . ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電適合 制御規格 . RoHS ( Restriction of Hazardous Substances )準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様アンロックメソッド = ノブパネル深さ = 20.5mmパネルカットアウト = 16.2 x 14.2mmパネルカットアウト長さ = 16.2mmパネルカットアウト幅 = 14.2mmRoHS指令(10物質対応)対応
RS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:25mm, 最小パネル厚さ:1.5mm RS PRORS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:25mm, 最小パネル厚さ:1.5mmRS PRO
2,598税込2,858
1袋(50個)
7日以内出荷
RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides. Why would you need a cable grommet.Cable grommets are robust, durable, and ideal for adding a professional finish to materials that have exposed or sharp edges after processing such as; metal enclosures, junction boxes, and control panels. They provide protection for cable & wire and during application they are easy to insert and aesthetically enhance your electronic or electrical installations.Features and Benefits. Material: PVC. Colour: Black. Grommet Type: Round. Edge protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 85 ℃. Standards: RoHSGrommets for Cable Diameter Range. 7.8 mm, RS stock no: (213-3617) 213-3617. 15.5 mm, RS stock no: (213-3615) 213-3615. 20.8 mm, RS stock no: (213-3614) 213-3614. 25 mm, RS stock no: (213-3616) 213-3616ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;. Channelling cable into trunking. Secure cable and prevent potential abrasion. Keep cable access neat and safeWhy would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様最小パネル厚さ = 1.5mm最大ケーブル径 = 25mm材質 = PVC色 = 黒RoHS指令(10物質対応)対応
RS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:15.5mm, 最小パネル厚さ:1.7mm RS PRORS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:15.5mm, 最小パネル厚さ:1.7mmRS PRO
4,498税込4,948
1袋(100個)
7日以内出荷
RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides. Why would you need a cable grommet.Cable grommets are robust, durable, and ideal for adding a professional finish to materials that have exposed or sharp edges after processing such as; metal enclosures, junction boxes, and control panels. They provide protection for cable & wire and during application they are easy to insert and aesthetically enhance your electronic or electrical installations.Features and Benefits. Material: PVC. Colour: Black. Grommet Type: Round. Edge protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 85 ℃. Standards: RoHSGrommets for Cable Diameter Range. 7.8 mm, RS stock no: (213-3617) 213-3617. 15.5 mm, RS stock no: (213-3615) 213-3615. 20.8 mm, RS stock no: (213-3614) 213-3614. 25 mm, RS stock no: (213-3616) 213-3616ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;. Channelling cable into trunking. Secure cable and prevent potential abrasion. Keep cable access neat and safeWhy would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様最小パネル厚さ = 1.7mmパネル穴直径 = 20.1mm材質 = PVC色 = 黒RoHS指令(10物質対応)対応
RS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:7.8mm, 最小パネル厚さ:2.3mm RS PRORS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:7.8mm, 最小パネル厚さ:2.3mmRS PRO
2,798税込3,078
1袋(100個)
7日以内出荷
RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides. Why would you need a cable grommet.Cable grommets are robust, durable, and ideal for adding a professional finish to materials that have exposed or sharp edges after processing such as; metal enclosures, junction boxes, and control panels. They provide protection for cable & wire and during application they are easy to insert and aesthetically enhance your electronic or electrical installations.Features and Benefits. Material: PVC. Colour: Black. Grommet Type: Round. Edge protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 85 ℃. Standards: RoHSGrommets for Cable Diameter Range. 7.8 mm, RS stock no: (213-3617) 213-3617. 15.5 mm, RS stock no: (213-3615) 213-3615. 20.8 mm, RS stock no: (213-3614) 213-3614. 25 mm, RS stock no: (213-3616) 213-3616ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;. Channelling cable into trunking. Secure cable and prevent potential abrasion. Keep cable access neat and safeWhy would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様最小パネル厚さ = 2.3mmパネル穴直径 = 10.9mm材質 = PVC色 = 黒RoHS指令(10物質対応)対応
RS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:20.8mm, 最小パネル厚さ:2.4mm RS PRORS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:20.8mm, 最小パネル厚さ:2.4mmRS PRO
5,298税込5,828
1袋(100個)
7日以内出荷
RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides. Why would you need a cable grommet.Cable grommets are robust, durable, and ideal for adding a professional finish to materials that have exposed or sharp edges after processing such as; metal enclosures, junction boxes, and control panels. They provide protection for cable & wire and during application they are easy to insert and aesthetically enhance your electronic or electrical installations.Features and Benefits. Material: PVC . Colour: Black . Grommet Type: Round . Edge protection . Professional finish . Protect cables, chassis & enclosures . Operating Temperature: 0 ℃ to 85 ℃ . Standards: RoHSGrommets for Cable Diameter Range. 7.8 mm, RS stock no: (213-3617) 213-3617 . 15.5 mm, RS stock no: (213-3615) 213-3615 . 20.8 mm, RS stock no: (213-3614) 213-3614 . 25 mm, RS stock no: (213-3616) 213-3616ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;. Channelling cable into trunking . Secure cable and prevent potential abrasion . Keep cable access neat and safeWhy would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様最小パネル厚さ = 2.4mm最大ケーブル径 = 20.8mm材質 = PVC色 = 黒RoHS指令(10物質対応)対応
RS PRO マルチメータ, ベンチタイプ RS PRORS PRO マルチメータ, ベンチタイプRS PRO
119,800税込131,780
1個
7日以内出荷
テストリード又はプローブを使用する場合は、指をフィンガーガードの後ろに置くようにしてください。バッテリドア又はメータケースを開く前に、メータからテストリードを取り外してください。. RS PRO RSDM3055 / RSDM3055Aデジタルマルチメータ(DMM). RS PRO RSDM3055 ( ; 123-6465 123-6465 )は、デュアル読み出し表示の5桁マルチメータです。RS PRO RSDM3055A ( ; 123-6466 123-6466 )は同様の仕様で、さらにUSB-GPIBアダプタが付属しています。これらのデバイスは、静電容量、電圧、電流、周波数、周期、温度、抵抗の測定、及びダイオードと導通のチェックが可能です。 このモデルには4.3インチTFT LCD画面が装備されています。多数の強力な演算機能及び統計機能を搭載し、多機能性と自動測定を両立した高性能製品を必要とするユーザー向けに設計されています。強力なテストエンジンにより最高150 rdgs/秒の速度で測定できます。 その他の特性には、合計1 GBのNANDフラッシュメモリ容量、大容量記憶装置の設定、履歴データ、外部Uディスク容量などがあります。この計器は、VXI11、USBTMCリモート制御、National InstrumentsのLabVIEWとの相互接続に対応できます。SCPIコマンドのプログラミングマニュアルは、リモート制御操作プログラミングのサポートで提供されています。 RS PRO RSDM3055 ( ; 123-6465 123-6465 )は主流のマルチメータのコマンドセットに対応しており、伝送及び制御用のSCPIと互換性のある言語を使用しています。既存のテスト環境から簡単に変換できます。 RS PROの携帯型及びベンチデジタルマルチメータは、RS認定の製品です。つまり、金額に見合う価値があるだけでなく、信頼できる品質も備えています。特長と利点:. 5 1/2桁の読み取り実分解能 測定速度: 最高150 rdgs/秒 True-RMS AC電圧 / AC電流測定 1 GBのNANDフラッシュサイズ、大容量記憶装置の構成ファイル、データファイル 内蔵の冷却端子の補償により熱電対の温度測定が可能 USBデバイス、USBホスト、LAN (RSDM3055AのみGPIBも搭載) コマンド経由のリモート制御に対応し、メインストリームのマルチメータのコマンドに対応 EasySDMコンピュータソフトウェアが付属 寸法: 282 x 260 x 105 mm 重量: 3.33 kg 4.3 TFT-LCD 280*272 ダブルディスプレイ、中国語、英語のメニューをサポート 内蔵ヘルプシステムにより情報の取得が容易 ファイル管理(U-discとローカルストレージをサポート). 基本的な測定:. DC電圧: 200 mV → 1000 V DC電流: 200 μA → 10 A AC電圧: True-RMS 200 mV → 750 V AC電流True-RMS: 200 mA → 10 A 2 / 4線式抵抗: 200 Ω → 100 MΩ 静電容量: 2 nF → 10000 μF 導通テストの範囲は2 kΩで固定 ダイオードテストの範囲は2.0 Vで固定 周波数測定: 20 Hz → 1 MHz 周期測定: 1 μs → 0.05 s TC及びRTDセンサの温度サポート. 演算機能:. 最小、最大、平均の標準偏差. dBm / dB. 相対値測定. 合否ヒストグラム. トレンド解析. 棒グラフ. 用途の分野:. 研究室 開発研究室 検出及びメンテナンス キャリブレーション研究室 自動製造テスト. 付属品:. USBケーブル クイックスタートガイド リード1ペア ワニ口クリップ1ペア コンピュータソフトウェアEasySDM 電源コード CD (EasyScope PCソフトウェア). 安全性ガイドライン 電気試験装置を使用する際には、安全上の問題を回避するため、ユーザーマニュアルで適切な作業手順と安全上の注意事項について参照することをお勧めします。
仕様マルチメータタイプ = ベンチディスプレイのタイプ = デジタル測定機能 = AC電流、AC電圧、静電容量、導通、DC電流、DC電圧、ダイオード、周波数、期間、抵抗、温度絶対最大直流電流測定 = 10A dc絶対最大定格静電容量測定 = 10mF最大周波数 = 1MHz安全カテゴリレベル = CAT I, CAT II最高交流電流精度 = 0.5 %mmRoHS指令(10物質対応)対応
RS PRO マルチメータ, ベンチタイプ RS PRORS PRO マルチメータ, ベンチタイプRS PRO
119,800税込131,780
1個
7日以内出荷
テストリード又はプローブを使用する場合は、指をフィンガーガードの後ろに置くようにしてください。バッテリドア又はメータケースを開く前に、メータからテストリードを取り外してください。. RS PRO RSDM3055 / RSDM3055Aデジタルマルチメータ(DMM). RS PRO RSDM3055 ( ; 123-6465 123-6465 )は、デュアル読み出し表示の5桁マルチメータです。RS PRO RSDM3055A ( ; 123-6466 123-6466 )は同様の仕様で、さらにUSB-GPIBアダプタが付属しています。これらのデバイスは、静電容量、電圧、電流、周波数、周期、温度、抵抗の測定、及びダイオードと導通のチェックが可能です。 このモデルには4.3インチTFT LCD画面が装備されています。多数の強力な演算機能及び統計機能を搭載し、多機能性と自動測定を両立した高性能製品を必要とするユーザー向けに設計されています。強力なテストエンジンにより最高150 rdgs/秒の速度で測定できます。 その他の特性には、合計1 GBのNANDフラッシュメモリ容量、大容量記憶装置の設定、履歴データ、外部Uディスク容量などがあります。この計器は、VXI11、USBTMCリモート制御、National InstrumentsのLabVIEWとの相互接続に対応できます。SCPIコマンドのプログラミングマニュアルは、リモート制御操作プログラミングのサポートで提供されています。 RS PRO RSDM3055 ( ; 123-6465 123-6465 )は主流のマルチメータのコマンドセットに対応しており、伝送及び制御用のSCPIと互換性のある言語を使用しています。既存のテスト環境から簡単に変換できます。 RS PROの携帯型及びベンチデジタルマルチメータは、RS認定の製品です。つまり、金額に見合う価値があるだけでなく、信頼できる品質も備えています。特長と利点:. 5 1/2桁の読み取り実分解能 測定速度: 最高150 rdgs/秒 True-RMS AC電圧 / AC電流測定 1 GBのNANDフラッシュサイズ、大容量記憶装置の構成ファイル、データファイル 内蔵の冷却端子の補償により熱電対の温度測定が可能 USBデバイス、USBホスト、LAN (RSDM3055AのみGPIBも搭載) コマンド経由のリモート制御に対応し、メインストリームのマルチメータのコマンドに対応 EasySDMコンピュータソフトウェアが付属 寸法: 282 x 260 x 105 mm 重量: 3.33 kg 4.3 TFT-LCD 280*272 ダブルディスプレイ、中国語、英語のメニューをサポート 内蔵ヘルプシステムにより情報の取得が容易 ファイル管理(U-discとローカルストレージをサポート). 基本的な測定:. DC電圧: 200 mV → 1000 V DC電流: 200 μA → 10 A AC電圧: True-RMS 200 mV → 750 V AC電流True-RMS: 200 mA → 10 A 2 / 4線式抵抗: 200 Ω → 100 MΩ 静電容量: 2 nF → 10000 μF 導通テストの範囲は2 kΩで固定 ダイオードテストの範囲は2.0 Vで固定 周波数測定: 20 Hz → 1 MHz 周期測定: 1 μs → 0.05 s TC及びRTDセンサの温度サポート. 演算機能:. 最小、最大、平均の標準偏差. dBm / dB. 相対値測定. 合否ヒストグラム. トレンド解析. 棒グラフ. 用途の分野:. 研究室 開発研究室 検出及びメンテナンス キャリブレーション研究室 自動製造テスト. 付属品:. USBケーブル クイックスタートガイド リード1ペア ワニ口クリップ1ペア コンピュータソフトウェアEasySDM 電源コード CD (EasyScope PCソフトウェア). 安全性ガイドライン 電気試験装置を使用する際には、安全上の問題を回避するため、ユーザーマニュアルで適切な作業手順と安全上の注意事項について参照することをお勧めします。
仕様マルチメータタイプ = ベンチモデル番号(P) = . RSDM3055測定機能 = AC電流、AC電圧、静電容量、導通、DC電流、DC電圧、ダイオード、周波数、期間、抵抗、温度絶対最大直流電流測定 = 10A dc絶対最大定格静電容量測定 = 10mF最大周波数 = 1MHz安全カテゴリレベル = CAT I, CAT II最高交流電流精度 = 0.5 %mmRoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール RS PRORS PRO ソリッドステートリレー DINレールRS PRO
5,698税込6,268
1個
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler . LED input . Highly precise with 10 times faster switching capacity . Slim design . Resistant to dust and humidity . Operating temperature range of -25℃ to +60℃ . Dimensions of 60.8 mm x 67.5 mm x 6.1 mm . RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492 . Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496 . Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493 . Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497 . Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494 . Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499 . Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 5 Vdc最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm絶縁電圧 = 2500VRoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール RS PRORS PRO ソリッドステートリレー DINレールRS PRO
5,298税込5,828
1個
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御24 Vdc、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃RoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール RS PRORS PRO ソリッドステートリレー DINレールRS PRO
6,598税込7,258
1個
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御24 Vdc、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃RoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール RS PRORS PRO ソリッドステートリレー DINレールRS PRO
5,298税込5,828
1個
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 240 Vac最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 200 Vac電圧制御範囲 = 200 → 240 Vac定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm寸法 = 60.8 x 67.5 x 6.1mmRoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール RS PRORS PRO ソリッドステートリレー DINレールRS PRO
6,598税込7,258
1個
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御125 Vac、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御95 Vac、電圧制御範囲95125 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃RoHS指令(10物質対応)対応
ボールキャッチ RS PRO ナイロン グラバーキャッチ 23.5 x 11.4 x 74mm RS PROボールキャッチ RS PRO ナイロン グラバーキャッチ 23.5 x 11.4 x 74mmRS PRO
2,698税込2,968
1袋(2個)
7日以内出荷
RS Pro ガラス繊維強化ナイロン製ボールキャッチはRS Pro のこのヘビーデューティグラバタイプボールキャッチを使用して、エンクロージャやキャビネットのドアを閉じた状態にしてください。押すと閉じ、引くと開きます。ドアフレームにねじ止め又はリベット留めするか、ハウジングの内側に取り付けることができます。 ボールキャッチは Durable 繊維強化ナイロン製で、開くには 44 ニュートンの力が必要です。スプリング式のオーバーセンターアクションにより、スムーズな動作が可能です。 信頼性の高い RS Pro シリーズの一部として、このキャッチは、安全性と信頼性を確保するためにエンジニアによってテストされています。これは、米国規格協会の静電気放電協会( ANSI/ESD S20.20 : 2014 )規格及び英国規格の欧州規格( BS EN61340-5-1 : 2007 )の静電放電規格に準拠しており、有害物質に対する RoHS に準拠しています。 このタイプのドアキャッチは、電子機器及び産業用エンクロージャで一般的に使用されています。特長と利点.ボールキャッチ .グラバータイプ . Durable ガラス繊維強化ナイロン製 .寸法は 23.5 mm x 11.4 mm x 74 mm / 28 mm x 13.5 mm x 48 mm .長さ 28 mm .幅 13.5 mm .高さ 48 mm .キャッチの固定穴の距離は 40.5 mm です .固定穴の距離 55 mm .固定穴のサイズは 3.4 mm 、 3.4 x 8.4 mm 、 4.3 x 8.3mm . ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電適合 制御規格 . RoHS ( Restriction of Hazardous Substances )準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様キャッチタイプ = グラバーキャッチ材質 = ナイロン寸法 = 23.5 x 11.4 x 74 mm, 28 x 13.5 x 48mm位置固定穴 = 40.5mm固定穴の距離止 = 55.0mm長さ = 28.0mm幅 = 13.5mm固定穴サイズ = 3.4mm, 3.4 x 8.4mm, 4.3 x 8.3mmRoHS指令(10物質対応)対応