カテゴリ

  • 素材(切板・プレート・丸棒・パイプ・シート)(4)
  • 物流用品(3)
絞り込み
ブランド
  • RS PRO
  • ホンダ(86)
  • KYO-EI(30)
  • ニッサン(15)
  • 冨士精密(13)
  • 三菱ふそう(7)
  • 大阪魂(6)
  • 三菱(4)
  • 日野自動車(3)
  • TRUSCO(2)
  • 由良産商(2)
  • omron(オムロン)(1)
  • サンワサプライ(1)
  • SHIMANO(シマノ)(1)
  • 紀州ファスナー(1)
  • ラムマウント(1)
  • メディアカバーマーケット(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(4)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「u nut」の検索結果

特価
本日7月18日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260717
キャンペーンコードのご利用方法※特価からの更なる割引はございません
7件中 17
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ワイヤロープクランプ RS PRO ステンレス鋼 RS PROワイヤロープクランプ RS PRO ステンレス鋼RS PRO
399税込439
1個
翌々日出荷
RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
ワイヤロープクランプ RS PRO スチール DIN 1142 RS PROワイヤロープクランプ RS PRO スチール DIN 1142RS PRO
2,898税込3,188
1袋(6個)
7日以内出荷
RS PRO Steel Wire Rope Clamp, DIN 1142Part of our tried-and-tested RS PRO range, this steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. It allows two separate wire rope ends to be safely connected. Consisting of a U-shaped bolt and a saddle secured by two nuts, this clamp has been manufactured from zinc-plated steel and treated with a galvanised coating finish. The zinc-plating and the galvanisation process are effective at protecting the clamp from the elements and corrosion. The galvanised coating boasts an adhesive strength up to seven times greater than alternative organic coatings. This product has been stringently tested for safety and durability. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Youll find it most commonly used in fencing. It isnt suitable for lifting applications.Features and Benefits Diameter of 6 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様仕様 = DIN 1142ワイヤーロープ直径 = 6.5mm材質 = スチール
ワイヤロープクランプ RS PRO スチール DIN 1142 RS PROワイヤロープクランプ RS PRO スチール DIN 1142RS PRO
1,898税込2,088
1袋(6個)
7日以内出荷
RS PRO Steel Wire Rope Clamp, DIN 1142This RS PRO steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. This means that two wire rope ends can be safely joined together. Consisting of a U-shaped bolt and a saddle secured by two nuts, this rope clamp is made with zinc-plated steel. Its been treated with a galvanised coating finish. Combined, the zinc-plating and the galvanisation process protect the clamp from the elements as well as corrosive agents. Providing effective protection, the galvanised coating has an adhesive strength thats seven times greater than organic coatings. As part of our trusted RS PRO range, this rope clamp has been stringently safety tested. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Unsuitable for lifting, its most often used in fencing applications.Features and Benefits Diameter of 5 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様仕様 = DIN 1142ワイヤーロープ直径 = 5mm材質 = スチール
RS PRO, フッ素樹脂(PTFE)ロッド, PTFE, 300mm オペーク, 70mm径 RS PRORS PRO, フッ素樹脂(PTFE)ロッド, PTFE, 300mm オペーク, 70mm径RS PRO
29,980税込32,978
1セット(1個)
7日以内出荷
RS Pro 不透明フッ素樹脂 PTFE ロッド、 300 mm x 70 mm 径この不透明なフッ素樹脂 PTFE (ポリテトラフルオロエチレン)ロッドは、長さ 300 mm 、直径 70 mm です。絶縁、化学、機械用途に便利です。 PTFE 構造により、このロッドは化学薬品と放射線に対する耐性があり、過酷な動作条件下でも保持します。誘電特性に優れているため、優れた絶縁体で、 +260 ° C までの温度で安全に使用できます25 MPa の高い伸張強度を備え、低摩擦で低接着です。 RS Pro シリーズに属するこの製品は、安全性と品質がテストされています。プラスチック及びエラストマ試験の DIN ( Deutsches Institut f u r Nurmung 、ドイツ標準化研究所)及び ASTM ( American Society for Testing and Materials )の規格に適合しています。また、 Underwriters Laboratories の難燃性等級 UL94 V-0 に適合しています。 このフッ素樹脂 PTFE ロッドは、高周波絶縁やパイプライニングなどの用途に適しています。特長と利点フッ素樹脂 PTFE (ポリテトラフルオロエチレン)ロッド 色で不透明 長さ: 300 mm 直径 70 mm 50% の長さ 密度: 2.18 → 2.21 g/cm 3 引張強度: 25 MPa ボールインデントの硬さ 30 最大動作温度 +260 ° C 融点 +327 ° C 0.25 W/mK の熱伝導率 水の吸収率は 0.3% UL94 V-0 難燃性等級 プラスチックやエラストマの試験用に DIN53479 、 DIN53736 、 ASTM-D 1929 に準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様カラーオペーク、長さ300mm、材料PTFE、フォームロッド、ロッド径70mm、密度2.182.21g/cm3、引張強度25 MPa、燃焼性評価UL 94 V-0℃、硬さ30ボール押し込みW/mKRoHS指令(10物質対応)対応
RS PRO, フッ素樹脂(PTFE)ロッド, PTFE, 500mm オペーク, 25mm径 RS PRORS PRO, フッ素樹脂(PTFE)ロッド, PTFE, 500mm オペーク, 25mm径RS PRO
5,998税込6,598
1セット(1個)
7日以内出荷
RS Pro 不透明フッ素樹脂 PTFE ロッド、 500 mm x 25 mm 径Durable PTFE (ポリテトラフルオロエチレン)製のこの不透明なフッ素樹脂ロッドは、エンジニアリング及び絶縁用途に使用されています。長さは 500 mm 、直径は 25 mm です。 低摩擦・低粘着ロッドは 25 MPa の高伸張強度です。PTFE 構造は、優れた耐薬品性と耐放射線性を備え、誘電特性により絶縁に役立ちます。また、最大 +260 ° C の温度に耐えることができるため、過酷な条件下でも保持できます。 RS Pro シリーズの一部として、このロッドは品質と安全性を保証するためにテストされています。また、ドイツ標準化研究所( Deutsches Institut f u r Nurmung 、 DIN )及び米国テスト材料学会( AMST-D )のプラスチック及びエラストマ試験規格にも適合しています。Underwriters Laboratories ( UL )は、 UL94 V-0 難燃性等級を備えています。 このフッ素樹脂 PTFE ロッドは、高周波絶縁、パイプライニング、ローラーカバーに有用です。特長と利点フッ素樹脂 PTFE (ポリテトラフルオロエチレン)ロッド 色で不透明 長さ 500 mm 直径 25 mm 50% の長さ 密度: 2.18 → 2.21 g/cm 3 引張強度: 25 MPa ボールインデントの硬さ 30 最大動作温度 +260 ° C 融点 +327 ° C 熱伝導性: 0.25 W/mK 吸水率は 0.3% UL94 V-0 難燃性等級 プラスチックやエラストマの試験用に DIN53479 、 DIN53736 、 ASTM-D 1929 に準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様カラーオペーク、長さ500mm、材料PTFE、フォームロッド、ロッド径25mm、密度2.182.21g/cm3、引張強度25 MPa、動作温度 Max+260℃、熱伝導率0.25W/mKRoHS指令(10物質対応)対応
RS PRO, フッ素樹脂(PTFE)ロッド, PTFE, 500mm オペーク, 65mm径 RS PRORS PRO, フッ素樹脂(PTFE)ロッド, PTFE, 500mm オペーク, 65mm径RS PRO
38,980税込42,878
1セット(1個)
7日以内出荷
RS Pro 不透明フッ素樹脂 PTFE ロッド、 500 mm x 65 mm 径過酷な環境に耐える Durable ロッドが必要な場合は、 RS Pro の不透明なフッ素樹脂 PTFE (ポリテトラフルオロエチレン)ロッドを使用します。長さは 500 mm 、直径は 65 mm です。 PTFE 構造により、このロッドは化学薬品と放射線に対する耐性に優れています。誘電特性により優れた絶縁体となっており、 +260 ° C までの温度に耐えられます25 MPa の高い伸張強度を備え、低摩擦で低接着です。 RS Pro シリーズに属するこのロッドは、エンジニアによってテストされ、製品の性能に対して確信を持てるようになっています。プラスチック及びエラストマ試験の DIN ( Deutsches Institut f u r Nurmung 、ドイツ標準化研究所)及び ASTM-D ( American Society for Testing and Materials )規格に適合しています。科学安全会社 Underwriters Laboratories の UL94 V-0 難燃性等級は、難燃性であることを意味しています。 フッ素樹脂 PTFE ロッドは、パイプライニング、高周波絶縁、及びエッチングプレートに適しています。特長と利点フッ素樹脂 PTFE (ポリテトラフルオロエチレン)ロッド 色で不透明 長さ 500 mm 直径 65 mm 50% の長さ 密度: 2.18 → 2.21 g/cm 3 引張強度: 25 MPa ボールインデントの硬さ 30 最大動作温度 +260 ° C 融点 +327 ° C 0.25 W/mK の熱伝導率 水の吸収率は 0.3% UL94 V-0 難燃性等級 プラスチックやエラストマの試験用に DIN53479 、 DIN53736 、 ASTM-D 1929 に準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様カラーオペーク、長さ500mm、材料PTFE、フォームロッド、ロッド径65mm、密度2.182.21g/cm3、引張強度25 MPa、動作温度 Max+260℃、熱伝導率0.25W/mKRoHS指令(10物質対応)対応
RS PRO, フッ素樹脂(PTFE)ロッド, PTFE, 500mm オペーク, 40mm径 RS PRORS PRO, フッ素樹脂(PTFE)ロッド, PTFE, 500mm オペーク, 40mm径RS PRO
15,980税込17,578
1セット(1個)
7日以内出荷
RS Pro 不透明フッ素樹脂 PTFE ロッド、 500 mm x 40 mm 径この RS Pro の不透明なフッ素樹脂 PTFE (ポリテトラフルオロエチレン)ロッドは、長さ 500 mm 、直径 40 mm です。さまざまな化学的用途やエンジニアリング用途に役立ちます。 PTFE 構造により、ロッドは化学薬品や放射線への暴露に耐えられます。また、低摩擦で粘着力が低く、誘電性に優れているため、絶縁に最適です。最大 +260 ° C の温度で安全に使用できます。国際的な科学安全会社である Underwriters Laboratories 規格 UL 94 V-0 に準拠した難燃性等級となっています。また、ドイツ標準化研究所( Deutsches Institut f u r Nurmung 、 DIN )及び American Society for Testing and Materials ( ASTM )に準拠したプラスチック及びエラストマテストの規格にも適合しています。 このフッ素樹脂 PTFE ロッドは、カスタム部品の加工、高周波絶縁、エッチングプレート、スライドベアリングなどの用途に便利です。特長と利点フッ素樹脂 PTFE (ポリテトラフルオロエチレン)ロッド 色で不透明 長さ 500 mm 直径 40 mm 50% の長さ 密度: 2.18 → 2.21 g/cm 3 引張強度: 25 MPa ボールインデントの硬さ 30 最大動作温度 +260 ° C 融点 +327 ° C 0.25 W/mK の熱伝導率 吸水率は 0.3% UL 94 V-0 難燃性等級は、炎が消滅することを意味します 10 秒以内 プラスチックやエラストマの試験用に DIN53479 、 DIN53736 、 ASTM-D 1929 に準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様カラーオペーク、長さ500mm、材料PTFE、フォームロッド、ロッド径40mm、密度2.182.21g/cm3、引張強度25 MPa、動作温度 Max+260℃、熱伝導率0.25W/mKRoHS指令(10物質対応)対応