カテゴリ

  • 機構部品(261)
  • 電気材料(28)
  • 制御機器(13)
  • 配管・水廻り設備部材(10)
  • 安全靴・作業靴(7)
  • コンプレッサー・空圧機器・ホース(7)
  • 素材(切板・プレート・丸棒・パイプ・シート)(4)
  • 保管用品(1)
  • 防犯用品(1)
  • 作業工具(1)
絞り込み
ブランド
  • RS PRO
  • KIJIMA(キジマ)(20)
  • EVANS(573)
  • VAN DAMME(82)
  • MARWI(71)
  • VAN(翼工業)(33)
  • トヨタ(33)
  • SPARKFUN(28)
  • SICK(25)
  • ピカコーポレイション(23)
  • アズワン(22)
  • シュナイダーエレクトリック(18)
  • BIGM(丸山製作所)(17)
  • SMC(16)
  • 河村電器産業(16)
  • ダイヤトレンド(16)
  • ホンダ(13)
  • 光電(13)
  • 三菱ふそう(11)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(321)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「vans」の検索結果

関連キーワード
333件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • RS PRO 同軸コネクタ プラグ 基板 SMBコネクタ RS PRO

    RS PRO 同軸コネクタ プラグ 基板 SMBコネクタ

    RS PRO
    629税込692
    1個
    翌々日出荷
    仕様同軸コネクタタイプ = SMBコネクタ実装タイプ = 基板インピーダンス = 50Ω結線方法 = はんだ接続方向 = ストレート動作周波数 = 4GHz表面処理:本体 = 金極性 = ノーマルコンタクト材質 = リン銅表面処理:コンタクト = 金RoHS指令(10物質対応)対応
  • RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66 RS PRO

    RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66

    RS PRO
    999税込1,099
    1袋(100個)
    翌々日出荷
    RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
    仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
  • ボールバルブ RS PRO 真鍮 40バール 580psi RS PRO

    ボールバルブ RS PRO 真鍮 40バール 580psi

    RS PRO
    7,698税込8,468
    1個
    翌々日出荷
    タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1 1/4インチ。ボディ材質 = 真鍮。パイプ外径 = 32mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 580psi。最大動作圧力バール = 40バール。。Freezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. 高品質のフルポート黄銅ボールバルブ 二重シールシステム - バルブは両方向に操作できるため、設置が簡単です 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 動作温度: -30 → +60℃ 動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ねじ: ISO228平行メス x メスねじ 接続オプション: FxF、MxF、BSPP、NPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
    RoHS指令(10物質対応)対応
  • ボールバルブ RS PRO 真鍮 40バール 580psi RS PRO

    ボールバルブ RS PRO 真鍮 40バール 580psi

    RS PRO
    3,198税込3,518
    1個
    翌々日出荷
    タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 3/4インチ。ボディ材質 = 真鍮。パイプ外径 = 20mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 580psi。最大動作圧力バール = 40バール。。Freezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. 高品質のフルポート黄銅ボールバルブ 二重シールシステム - バルブは両方向に操作できるため、設置が簡単です 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 動作温度: -30 → +60℃ 動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ねじ: ISO228平行メス x メスねじ 接続オプション: FxF、MxF、BSPP、NPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
    RoHS指令(10物質対応)対応
  • ボールバルブ RS PRO 真鍮 41.4バール 600psi RS PRO

    ボールバルブ RS PRO 真鍮 41.4バール 600psi

    RS PRO
    1,898税込2,088
    1個
    翌々日出荷
    タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1/4インチ。ボディ材質 = 真鍮。パイプ外径 = 8mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。操作圧力 = 40 → 30バール。。Freezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. 高品質のフルポート黄銅ボールバルブ 二重シールシステム - バルブは両方向に操作できるため、設置が簡単です 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 動作温度: -30 → +60℃ 動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ねじ: ISO228平行メス x メスねじ 接続オプション: FxF、MxF、BSPP、NPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
    RoHS指令(10物質対応)対応
  • ボールバルブ RS PRO 真鍮 40バール 580psi RS PRO

    ボールバルブ RS PRO 真鍮 40バール 580psi

    RS PRO
    1,898税込2,088
    1個
    翌々日出荷
    タイプ = フルボア、 二方弁。ボール材質 = 真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 3/8インチ。ボディ材質 = 真鍮。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 580psi。最大動作圧力バール = 40バール。。Freezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. 高品質のフルポート黄銅ボールバルブ 二重シールシステム - バルブは両方向に操作できるため、設置が簡単です 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 動作温度: -30 → +60℃ 動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ねじ: ISO228平行メス x メスねじ 接続オプション: FxF、MxF、BSPP、NPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
    RoHS指令(10物質対応)対応
  • ボールバルブ RS PRO 真鍮 41.4バール 600psi RS PRO

    ボールバルブ RS PRO 真鍮 41.4バール 600psi

    RS PRO
    4,898税込5,388
    1個
    翌々日出荷
    タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1インチ。ボディ材質 = 真鍮。パイプ外径 = 25mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。操作圧力 = 40 → 30バール。。Freezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. 高品質のフルポート黄銅ボールバルブ 二重シールシステム - バルブは両方向に操作できるため、設置が簡単です 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 動作温度: -30 → +60℃ 動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ねじ: ISO228平行メス x メスねじ 接続オプション: FxF、MxF、BSPP、NPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
    RoHS指令(10物質対応)対応
  • RS PROシールニトリルゴム回転シャフトシール RS PRO

    RS PROシールニトリルゴム回転シャフトシール

    RS PRO
    1,898税込2,088
    1袋(5個)
    7日以内出荷
    RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 22 mm 、外径 36 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
    仕様内径 = 22mm外径 = 36mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
  • RS PROシールニトリルゴム回転シャフトシール RS PRO

    RS PROシールニトリルゴム回転シャフトシール

    RS PRO
    1,898税込2,088
    1袋(5個)
    7日以内出荷
    RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 20 mm 、外径 37 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
    仕様内径 = 20mm外径 = 37mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
  • RS PROシールニトリルゴム回転シャフトシール RS PRO

    RS PROシールニトリルゴム回転シャフトシール

    RS PRO
    2,198税込2,418
    1袋(5個)
    7日以内出荷
    RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 31 mm 、外径 47 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
    仕様内径 = 31mm外径 = 47mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
  • RS PRO 結束バンド, 165mm x 2.5mm, 黒, ナイロン 66 RS PRO

    RS PRO 結束バンド, 165mm x 2.5mm, 黒, ナイロン 66

    RS PRO
    399税込439
    1袋(100個)
    7日以内出荷
    RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
    仕様長さ165mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径43mmRoHS指令(10物質対応)対応
  • RS PRO 結束バンド, 450mm x 8mm, 黒, ナイロン 66 RS PRO

    RS PRO 結束バンド, 450mm x 8mm, 黒, ナイロン 66

    RS PRO
    2,398税込2,638
    1袋(50個)
    7日以内出荷
    RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
    仕様長さ450mm、幅8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度539.6N、シリーズCVR、最大バンドル直径128mmRoHS指令(10物質対応)対応
  • ゲートバルブ RS PRO RS PRO

    ゲートバルブ RS PRO

    RS PRO
    3,598税込3,958
    1個
    7日以内出荷
    黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21
    仕様接続 = 1/2 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 85mmボディ材質 = 真鍮接続サイズ = 1/2インチ接続ねじの種類 = BSPT メス
  • ゲートバルブ RS PRO RS PRO

    ゲートバルブ RS PRO

    RS PRO
    15,980税込17,578
    1個
    7日以内出荷
    黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21
    仕様接続 = 1-1/2 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 145mmボディ材質 = 真鍮接続サイズ = 1-1/2インチ接続ねじの種類 = BSPT メス
  • ゲートバルブ RS PRO RS PRO

    ゲートバルブ RS PRO

    RS PRO
    8,998税込9,898
    1個
    7日以内出荷
    黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21
    仕様接続 = 1-1/4 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 125mmボディ材質 = 真鍮接続サイズ = 1-1/4インチ接続ねじの種類 = BSPT メス
  • RS PRO 熱電対ケーブル/熱電対線, Jタイプ, 25m RS PRO

    RS PRO 熱電対ケーブル/熱電対線, Jタイプ, 25m

    RS PRO
    7,798税込8,578
    1個
    7日以内出荷
    長さ = 25m。熱電対タイプ = J℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = BS。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    RoHS指令(10物質対応)対応
  • RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 25m RS PRO

    RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 25m

    RS PRO
    4,298税込4,728
    1個
    7日以内出荷
    長さ = 25m。熱電対タイプ = K℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = ANSI。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    RoHS指令(10物質対応)対応
  • RS PRO エア継手 1100シリーズ RS PRO

    RS PRO エア継手 1100シリーズ

    RS PRO
    2,398税込2,638
    1袋(5個)
    7日以内出荷
    エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = R 1/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスメーカーシリーズ = 1100角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
  • Male taper elbow adaptor,1/4inx8mm RS PRO

    Male taper elbow adaptor,1/4inx8mm

    RS PRO
    2,698税込2,968
    1袋(5個)
    7日以内出荷
    エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = R 1/4 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
  • RS PRO ソリッドステートリレー 最大負荷電流:55 A 最大負荷電圧:530 V ac/dc パネルマウント RS PRO

    RS PRO ソリッドステートリレー 最大負荷電流:55 A 最大負荷電圧:530 V ac/dc パネルマウント

    RS PRO
    37,980税込41,778
    1個
    7日以内出荷
    The RS ProSolid State Relay family designed to switch various loads such as heating elements, motors and transformers. The relay is capable of switching high voltages up to 600 VACrms. The built-in varistor secures transient protection for heavy industrial applications.3 phase 55A per phase solid state relay Control voltage: 24-275 VAC24-50 VDC Zero Switching Rated operational voltage: 42-530VACrms Blocking Voltage 1200Vp Non rep surge current t=10ms 600Ap Drop out voltage 1.2VDC Input current <23mA On-state Voltage drop1.6Vrms Industrial housing Built in LED Built in varistor, suitable for heavy applications Response time pickup @50Hz= 10ms Operating temp: -300℃ to 800℃ (-220°F to 176°F)
    仕様最大負荷電流 = 55 A取り付けタイプ = パネルマウント最大負荷電圧 = 530 V ac/dc最小負荷電圧 = 42 V ac/dcスイッチングタイプ = ゼロスイッチング最小負荷電流 = 23 mA出力装置 = バリスタシリーズ = RZ3ARoHS指令(10物質対応)対応
  • Male parallel elbow adaptor,1/4inx8mm RS PRO

    Male parallel elbow adaptor,1/4inx8mm

    RS PRO
    4,398税込4,838
    1袋(5個)
    7日以内出荷
    エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = G 1/4 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = G 1/4 オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
  • Male parallel elbow adaptor,1/4inx6mm RS PRO

    Male parallel elbow adaptor,1/4inx6mm

    RS PRO
    3,198税込3,518
    1袋(5個)
    7日以内出荷
    エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = G 1/4 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = G 1/4 オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
  • Male taper elbow adaptor,1/8inx4mm RS PRO

    Male taper elbow adaptor,1/8inx4mm

    RS PRO
    2,998税込3,298
    1袋(5個)
    7日以内出荷
    エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = R 1/8 オスコネクタB = プッシュイン4 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オス最高使用圧力 = 15バール基準適合 = RoHS対応RoHS指令(10物質対応)対応
  • Male taper elbow adaptor,3/8inx8mm RS PRO

    Male taper elbow adaptor,3/8inx8mm

    RS PRO
    2,898税込3,188
    1袋(5個)
    7日以内出荷
    エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = R 3/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
  • RS PRO エア継手 1100シリーズ RS PRO

    RS PRO エア継手 1100シリーズ

    RS PRO
    2,398税込2,638
    1袋(5個)
    7日以内出荷
    エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = R 1/4 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オスメーカーシリーズ = 1100スイベル接続 = なし℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
  • RS PRO ソリッドステートリレー 最大負荷電流:4 A 最大負荷電圧:60 V DINレール RS PRO

    RS PRO ソリッドステートリレー 最大負荷電流:4 A 最大負荷電圧:60 V DINレール

    RS PRO
    11,980税込13,178
    1個
    7日以内出荷
    The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage4.25VDC 32VDC Isolation inputoutput4000 VACrms Operating Temp: -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber
    仕様最大負荷電流 = 4 A取り付けタイプ = DINレール最大負荷電圧 = 60 V最小負荷電圧 = 1 V dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1DRoHS指令(10物質対応)対応
  • L 収納ボックス RS PRO 60L, 320mm x 400mm x 600mm PP グレー RS PRO

    L 収納ボックス RS PRO 60L, 320mm x 400mm x 600mm PP グレー

    RS PRO
    25,980税込28,578
    1個
    7日以内出荷
    蓋タイプ = 蓋なし。高さ = 320mm。奥行 = 400mm。深さ = 600mm。容量 = 60L。色 = グレー。ボックスサイズ = L。ロック可能 = N。材質 = PP。通気 = なし。スタッキング可能 = あり。。RS PRO 60 L Grey PP Large Storage Box, 320 mm x 400 mm x 600 mmThis 60-litre storage box from the RS PRO range is extremely durable so you can safely store or transport your tools and equipment. Its also stackable to help you make the most of your storage space. The box is made from high-density polypropylene (PP) plastic, which is both tough and resistant to extreme temperatures (-20℃ to +40℃), so you know your goods will be well-protected. You can stack the boxes on top of each other using the separately available lids and nest them inside one another when empty. Combine this large box with smaller 36-litre and 47-litre storage boxes from the same range for an efficient storage solution. As part of the RS PRO range, these boxes have been tried and tested by leading engineers. You can use them in a variety of applications where safe storage or transportation is key but saving space is important too.Features and Benefits. Large storage box . Grey . No lid . Polypropylene (PP) plastic . Height of 320 mm . Width of 400 mm . Depth of 600 mm . Volume capacity of 60 L . Stackable . Can be nested to save space when empty . Not vented . Not lockableRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
  • RS PRO ソリッドステートリレー 最大負荷電流:8 A 最大負荷電圧:60 V ac/dc 表面実装 RS PRO

    RS PRO ソリッドステートリレー 最大負荷電流:8 A 最大負荷電圧:60 V ac/dc 表面実装

    RS PRO
    12,980税込14,278
    1個
    7日以内出荷
    The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage 4.25VDC 32VDC Isolation inputoutput 4000 VACrms Operating Temp -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber. Extende life, flexible encapsulation
    仕様最大負荷電流 = 8 A取り付けタイプ = 表面実装最大負荷電圧 = 60 V ac/dc最小負荷電圧 = 1 V ac/dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1DRoHS指令(10物質対応)対応
  • RS PRO 安全トレーナ RS PRO

    RS PRO 安全トレーナ

    RS PRO
    15,980税込17,578
    1組
    7日以内出荷
    RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size 11 Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
    仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 46靴サイズUK = 11靴サイズUS = 12色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 30
  • RS PRO 安全トレーナ RS PRO

    RS PRO 安全トレーナ

    RS PRO
    15,980税込17,578
    1組
    7日以内出荷
    RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
    仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 42靴サイズUK = 8靴サイズUS = 9色 = Black安全足タイプ = ガラス繊維帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 26.5
  • RS PRO 安全トレーナ RS PRO

    RS PRO 安全トレーナ

    RS PRO
    15,980税込17,578
    1組
    7日以内出荷
    RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size 12 Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
    仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 47靴サイズUK = 12靴サイズUS = 13色 = Black安全足タイプ = ガラス繊維帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 31
  • RS PRO 安全トレーナ RS PRO

    RS PRO 安全トレーナ

    RS PRO
    15,980税込17,578
    1組
    7日以内出荷
    RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
    仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 41靴サイズUK = 7靴サイズUS = 8色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 26
  • RS PRO 安全トレーナ RS PRO

    RS PRO 安全トレーナ

    RS PRO
    15,980税込17,578
    1組
    7日以内出荷
    RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
    仕様シリーズ = RS4010性別 = 女性用靴サイズEUR = 37靴サイズUK = 4靴サイズUS = 5色 = Black安全足タイプ = ガラス繊維帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1P滑り止め等級 = SRC靴サイズJP / CN = 22.5
  • RS PRO 安全トレーナ RS PRO

    RS PRO 安全トレーナ

    RS PRO
    15,980税込17,578
    1組
    7日以内出荷
    RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.
    仕様シリーズ = RS4010性別 = 女性用靴サイズEUR = 36靴サイズUK = 3靴サイズUS = 4色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 22
  • RS PROシールニトリルゴム回転シャフトシール RS PRO

    RS PROシールニトリルゴム回転シャフトシール

    RS PRO
    6,998税込7,698
    1袋(5個)
    7日以内出荷
    RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 55 mm 、外径 100 mm 、厚さ 12 mm となっています。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
    仕様内径 = 55mm外径 = 100mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
  • RS PROシールニトリルゴム回転シャフトシール RS PRO

    RS PROシールニトリルゴム回転シャフトシール

    RS PRO
    3,398税込3,738
    1袋(5個)
    7日以内出荷
    RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプ(メートル系ニトリル製ダブル)は、内径 42 mm 、外径 65 mm 、厚さ 12 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
    仕様内径 = 42mm外径 = 65mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
  • RS PROシールニトリルゴム回転シャフトシール RS PRO

    RS PROシールニトリルゴム回転シャフトシール

    RS PRO
    3,998税込4,398
    1袋(5個)
    7日以内出荷
    RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプ(メトリックニトリルダブル)は、内径 38 mm 、外径 56 mm 、厚さ 12 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
    仕様内径 = 38mm外径 = 56mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
  • RS PROシールニトリルゴム回転シャフトシール RS PRO

    RS PROシールニトリルゴム回転シャフトシール

    RS PRO
    1,898税込2,088
    1袋(5個)
    7日以内出荷
    RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプ(メートル系ニトリル製シングル)は、内径 34 mm 、外径 44 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
    仕様内径 = 34mm外径 = 44mmシールタイプ = 回転シャフトシール厚さ = 6mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
  • RS PROシールニトリルゴム回転シャフトシール RS PRO

    RS PROシールニトリルゴム回転シャフトシール

    RS PRO
    2,998税込3,298
    1袋(5個)
    7日以内出荷
    RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプ(メートル系)ニトリル製ダブルは、内径 32 mm 、外径 45 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
    仕様内径 = 32mm外径 = 45mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
  • RS PROシールニトリルゴム回転シャフトシール RS PRO

    RS PROシールニトリルゴム回転シャフトシール

    RS PRO
    2,198税込2,418
    1袋(5個)
    7日以内出荷
    RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 30 mm 、外径 43 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
    仕様内径 = 30mm外径 = 43mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応