カテゴリ

  • 電気材料(4)
  • 制御機器(3)
  • 手袋(3)
  • はんだ関連・静電気対策用品(1)
  • 事務用品(1)
絞り込み
ブランド
  • RS PRO
  • ARMOR-X(19)
  • DENALI(18)
  • BMW(16)
  • ハネウェル(11)
  • コミネ(10)
  • RIDEZ(ライズ)(9)
  • 三菱ふそう(9)
  • Alpinestars(アルパインスターズ)(8)
  • OtterBOX(7)
  • MAZDA(マツダ)(5)
  • DUCATI(5)
  • AMPHENOL(4)
  • 河本総合防災(4)
  • ハーティング(3)
  • SPARKFUN(3)
  • HANNA(ハンナインスツルメンツ・ジャパン)(2)
  • ニデックコンポーネンツ(旧:日本電産コパル電子/フジソク)(2)
  • OWLTECH(オウルテック)(2)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(7)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「waterproof」の検索結果

12件中 112
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 100m RS PRORS PRO 熱電対ケーブル/熱電対線, Kタイプ, 100mRS PRO
43,980税込48,378
1個
7日以内出荷
長さ = 100m熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 7 / 0.2mmケーブル形状 = フラットペアストランド数 = 2代表規格 = ANSIPVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
RS PRO 熱電対ケーブル/熱電対線, Jタイプ, 25m RS PRORS PRO 熱電対ケーブル/熱電対線, Jタイプ, 25mRS PRO
7,398税込8,138
1個
7日以内出荷
長さ = 25m熱電対タイプ = J℃シールド有無 = 非遮蔽導体構成 = 7 / 0.2mmケーブル形状 = フラットペアストランド数 = 2代表規格 = BSPVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 25m RS PRORS PRO 熱電対ケーブル/熱電対線, Kタイプ, 25mRS PRO
3,998税込4,398
1個
7日以内出荷
長さ = 25m熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 7 / 0.2mmケーブル形状 = フラットペアストランド数 = 2代表規格 = ANSIPVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
RS PRO 丸形コネクタ RS PRORS PRO 丸形コネクタRS PRO
1,998税込2,198
1個
翌々日出荷から7日以内出荷
RS PRO 中継用端子台 3極 RS PRORS PRO 中継用端子台 3極RS PRO
2,498税込2,748
1個
翌々日出荷から7日以内出荷
RoHS指令(10物質対応)対応
RS PRO クロック 電池 RS PRORS PRO クロック 電池RS PRO
16,980税込18,678
1個
翌々日出荷
RS PRO White Wall Clock Introducing the RS PRO White Wall Clock with white dial, 12 hours marking, and minute track printed in black. This wall chronometer is fitted with a quartz battery movement. The timeless design makes it a reliable wall clock, which can be used in any room. This range of white metal cased wall clock has been designed with a shatterproof front lens to protect the wall clock in case of the unexpected fallout. The wall clock is not modern, but If you are looking to purchase a classic style design wall clock to hang on your wall, this is an excellent unit. Large, black numbers that indicate the time on this RS PRO clock has been created to make the reading quick and easy. Features and Benefits This RS PRO White Wall Clock is excellent for both indoor and outdoor The Clock offers incredibly good value for money and is suitable for commercial, health, educational, industrial applications and many public spaces The AA batteries are included however, you can buy additional batteries for your convenience on RS PRO non-rechargeable alkaline batteries (744-2199) 744-2199, (789-2828) 789-2828, (917-6588) 917-6588 - these AA batteries come in packs of 12, 20, and even 100 320 mm diameter x 50 mm deep, weight 650 gm Frequently asked questions Who is the father of Clock. It was an English clockmaker Thomas Tompion (1639-1713). How many different types of clocks are there in the world. The main types are digital, analogue and auditory clocks (also called speaking clocks). How long will the battery last for the Wall Clock. A high-quality AA alkaline battery will easily last 12 months or longer. If you decide to buy a Lithium battery (RS PRO (880-1558) 880-1558), the battery should last for several years. Which battery is used in Wall Clocks. Most of all clocks run on one AA battery.
仕様デスク/ウォール = ウォールディスプレイ = アナログ飛散防止 = あり電源 = バッテリ電池タイプ = 単3形バッテリー含む = あり材質 = 金属直径 = 320mm重さ = 650gバッテリー数量 = 1電池サイズ = 単3形mm
RS PRO, ロボットケーブル RS PRORS PRO, ロボットケーブルRS PRO
2,798税込3,078
1個
7日以内出荷
RS PRO ラテックス手袋 青 RS PRORS PRO ラテックス手袋 青RS PRO
919税込1,011
1組
7日以内出荷
仕様手袋のサイズ = 8, M手袋の主要用途 = Waterproof材質 = ラテックス手袋の主な色 = 青入数 = 1ペアEN388摩耗 = 2EN388カット - クープテスト = 1EN388引き裂き = 3EN388突き刺し = 1EN388カット - TDM-100テスト = AEN388 2016 = 2131AEN374薬品 = なしEN407熱 = なし
RS PRO ラテックス手袋 赤 RS PRORS PRO ラテックス手袋 赤RS PRO
919税込1,011
1組
7日以内出荷
仕様手袋のサイズ = 9, L手袋の主要用途 = Waterproof材質 = ラテックス手袋の主な色 = 赤手袋コーティング = ラテックスペアEN388摩耗 = 2EN388カット - クープテスト = 1EN388引き裂き = 3EN388突き刺し = 1EN388カット - TDM-100テスト = AEN388 2016 = 2131AEN374薬品 = なしEN407熱 = なし
RS PRO ラテックス手袋 赤 RS PRORS PRO ラテックス手袋 赤RS PRO
919税込1,011
1組
7日以内出荷
仕様手袋のサイズ = 10, XL手袋の主要用途 = Waterproof材質 = ラテックス手袋の主な色 = 赤手袋コーティング = ラテックスペアEN388摩耗 = 2EN388カット - クープテスト = 1EN388引き裂き = 3EN388突き刺し = 1EN388カット - TDM-100テスト = AEN388 2016 = 2131AEN374薬品 = なしEN407熱 = なし
ジェルニーパッド RS Pro 調節可能なストラップ ゴム 黒 RS PROジェルニーパッド RS Pro 調節可能なストラップ ゴム 黒RS PRO
3,998税込4,398
1組
7日以内出荷
仕様膝パッドアタッチメントタイプ = 調節可能なストラップ膝キャップ材質 = ゴム色 = 黒Heavy Duty Knee Pads. Comfortable, foam-padded nylon construction with a waterproof coating. Excellent cushioning for the knees and relief from fatigue. Lightweight Heavy duty durable plastic cap allows wearer to swivel and slide with little resistance Two strong nylon, fully adjustable straps Straps hold knee pads firmly, allowing comfortable wear over long periods Suitable for engineers, electricians, maintenance and contract personnel etc
RS PRO 中継用端子台 5極 RS PRORS PRO 中継用端子台 5極RS PRO
2,998税込3,298
1個
7日以内出荷
仕様極数:5 定格電流:32A ケーブルサイズ:4 mm2素材:ナイロン 定格電圧:450 動作温度 Min:-20℃ 動作温度 Max:+125℃ エンクローズ:あり コンタクト材質:真鍮 コンタクトめっき:ニッケル IP68 Waterproof Cable Connectors. TEETUBE Versatile cable connector for use with circular profile cables indoors or outdoors. The IP68 rating means it can be used underwater or underground. The internal terminal block is easily accessible and quickly wired. Available in 3-pole or 5-pole versions. metal mounting clip is provided. 2-part gland body sealing ring allows the use of wide cable diameter range see cable diameter acceptance that follows. General features. Tested to IP68 at Bar Temperature rating -20 to +125℃ Rated at 450V/32A Barrel in PA 66 with cable gland and terminal block in PA nylon Lengths 115mm (3-pole), 130mm (5-pole) Diameters 26.5mm and 32.0mm respecTUVely Cable gland size M20 (3-pole), M25 (5-pole). Cable diameter acceptance. 3-pole 5 to 8mm with inner AND outer seal, to 13mm with outer seal ONLY 5-pole 8 to 12mm with inner AND outer seal, 12 to 17mm with outer seal ONLYRoHS指令(10物質対応)対応