セット内容ND-TAセンサー、表示器、ケーブル(2m)、センサーブロックセット質量(g)【センサー】150電源(V)【センサー】DC24、【モニター】AC100~240(50/60Hz)出力【モニター】4~20mA(最大負荷抵抗500Ω)電源DC24V(DC12~28V)測定範囲(℃)【センサー】-100~20(dp)、【モニター】-100~20測定項目露点最高使用圧力(MPa)【センサー】1精度(℃)【センサー露点】±2(dp)流量(L/min)【センサー】1~5(センサーブロック使用時)設置方法卓上式アズワン品番3-7626-01温度表示方式デジタル流量【直接挿入センター】0.5~10m/sec画面寸法(mm)96×97.5×48