カテゴリ

  • 安全保護具・作業服・安全靴(2)
  • オフィスサプライ(775)
  • オフィス家具/照明/清掃用品(1)
  • 測定・測量用品(12)
  • 作業工具/電動・空圧工具(1)
  • 配管・水廻り部材/ポンプ/空圧・油圧機器・ホース(2)
  • メカニカル部品/機構部品(3)
  • 制御機器/はんだ・静電気対策用品(332)
  • 空調・電設資材/電気材料(35)
  • 自動車用品(2)
  • 科学研究・開発用品/クリーンルーム用品(6)
  • 医療・介護用品(4)
絞り込み
ブランド
  • 秀和システム
  • SPARKFUN
  • モノタロウ(5,911)
  • ホンダ(316,282)
  • MAZDA(マツダ)(217,150)
  • 三菱ふそう(209,576)
  • SMC(207,758)
  • トヨタ(140,397)
  • ミツビシ(138,052)
  • YAMAHA(ヤマハ)(91,914)
  • ニッサン(88,096)
  • オカムラ(岡村製作所)(76,174)
  • エスコ(75,590)
  • スズキ(68,836)
  • BIGM(丸山製作所)(66,166)
  • スバル(61,769)
  • 日野自動車(47,262)
  • Kawasaki(43,581)
  • いすゞ自動車(43,272)
  • BMW(40,309)
  • KTM(36,223)
  • メディアカバーマーケット(35,799)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(2)
商品レビュー
  • 以上(1)
  • 以上(1)
  • 以上(1)
  • 以上(1)
価格
  • 1,500円以下(490)
  • 1,500-10,000円(495)
  • 10,000-50,000円(174)
  • 50,000-100,000円(10)
  • 100,000円以上(7)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く
特価
本日4月11日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260417
キャンペーンコードのご利用方法※特価からの更なる割引はございません
1,175件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Diode Small Signal - 1N4148 SPARKFUNDiode Small Signal - 1N4148SPARKFUN
80税込88
1個
当日出荷
降圧DC/DCコンバータ 5V/3A SPARKFUN降圧DC/DCコンバータ 5V/3ASPARKFUN
4,198税込4,618
1個
当日出荷
DC8V~12Vを入力し、5V/3A(最大)を出力する降圧DC/DCコンバータです。優れた熱性能と保護機能を備え、入力が変化している間(バッテリーの充電/放電)でもUSBや5Vデバイスに電力を供給することができます。
仕様●入力電圧:8~20VDC●出力電圧:5VDC●出力電流:3A(max)●出力電力:15W●静止電流:12.5mA●効率:89%●出力電圧精度:±1%●負荷調整:±2%●リップル:30mVp-pアズワン品番67-0397-97
デュアルモータードライバー基板 TB6612FNG搭載 SPARKFUNデュアルモータードライバー基板 TB6612FNG搭載SPARKFUN
3,998税込4,398
1個
欠品中
出力電流(A)1.2(平均)、3.2(ピーク)電源電圧(V)15(max)M)、2.7~5.5CC)アズワン品番64-5660-19
図解入門現場で役立つ第二種電気工事の基本と実際 秀和システム図解入門現場で役立つ第二種電気工事の基本と実際秀和システム(1件のレビュー)
1,600税込1,760
1冊
7日以内出荷
現場の技術者を対象に、電気工事の基礎と施工の実際を伝授するものです。電気工事に携わりながらも現場と知識の乖離に戸惑いを感じている人、また第2種電気工事士資格の受験者や資格取得者で、机上の知識と実作業との関係がいまひとつ理解できない人に向けた、作業内容と基礎知識習得のための実践的な解説書です。
ジャンル電気分類専門判型A5ページ数257著者名大木健司初版年月2016/05
USB Type-Cブレークアウトボード SPARKFUNUSB Type-CブレークアウトボードSPARKFUN
1,298税込1,428
1個
5日以内出荷
質量(g)1.35サイズ(mm)22.1×14×4.9アズワン品番64-5659-71
昇降圧DC/DCコンバータ 12V/3A SPARKFUN昇降圧DC/DCコンバータ 12V/3ASPARKFUN
7,698税込8,468
1個
欠品中
DC8V~40Vを入力し、12V/3A(最大)を出力する工業用グレードの昇降圧DC/DCコンバータです。大きなヒートシンクと保護機能を備え、入力が変化している間(バッテリーの充電/放電)でも安定して負荷(12VルーターやWi-Fi機器など)に電力を供給することができます。
仕様●入力電圧:8~40VDC●入力電流:1~6.8A●静止電流:25mA●効率:85%●出力電圧精度:±1%●ラインレギュレーション:±0.2%●リップル:100mVp-p●スイッチング周波数:160kHzアズワン品番67-0397-98
バイオメディカルセンサーパッド 10パック SPARKFUNバイオメディカルセンサーパッド 10パックSPARKFUN
2,498税込2,748
1個
5日以内出荷
寸法(mm)24 x 1アズワン品番64-5660-25
Qwiic - NAU7802搭載 ロードセルアンプモジュール SPARKFUNQwiic - NAU7802搭載 ロードセルアンプモジュールSPARKFUN
4,798税込5,278
1個
当日出荷
仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:圧力●使用IC/部品:-●プラットフォーム:Qwiic●タイプ:組込み(完成機能)アズワン品番68-2101-70
HX711搭載ロードセルアンプモジュール SPARKFUNHX711搭載ロードセルアンプモジュールSPARKFUN
3,298税込3,628
1個
10日以内出荷
仕様●タイプ:-●カテゴリ:センサー●機能:-●使用IC/部品:-●プラットフォーム:-●タイプ:-アズワン品番68-2037-59
大きめのタクトスイッチ 12個入 SPARKFUN大きめのタクトスイッチ 12個入SPARKFUN
2,698税込2,968
1セット(12個)
10日以内出荷
MPLAB PICkit 4 In-Circuit Debugger SPARKFUNMPLAB PICkit 4 In-Circuit DebuggerSPARKFUN
45,980税込50,578
1個
当日出荷
DescriptionThis is the PICkit 4, the official programmer from Microchip. The PICkit 4 allows debugging and programming of PIC(R), dsPIC(R), AVR, SAM and CEC flash microcontrollers and MPUs using the powerful graphical user interface of the MPLAB X Integrated Development Environment(IDE). The MPLAB PICkit 4 is connected to a PC using a high-speed 2.0 USB interface and can be connected to the target via an 8-pin Single In-Line(SIL)connector. The connector uses two device I/O pins and the reset line to implement in-circuit debugging and In-Circuit Serial Programming(TM)(ICSP(TM)). An additional micro SD card slot and the ability to be self-powered from the target means you can take your code with you and program on the go. Comes with a USB to micro-B USB cable.FeaturesPowered by a high-speed USB 2.0, no external power requiredReal-time executionMPLAB X IDE compatible(free copy included)Built-in over-voltage/short circuit monitorFirmware upgradeable from PC/web downloadFully enclosedTarget voltage of 1.20V to 5.5VCan supply up to 50mA of power to the targetMinimal current consumption at <100μA from targetDiagnostic LEDs(power, busy, error)Read/write program and data memory of microcontrollerErase of program memory space with verificationFreeze-peripherals at breakpoint8-pin single in-line header supports advanced interfaces such as 4-wire JTAG and Serial Wire Debug with streaming Data GatewayBackward compatible for demo boards, headers and target systems using 2-wire JTAG and ICSP
アズワン品番67-0425-08
SparkFun Qwiic Mux Breakout - 8 Channel TCA9548A SPARKFUNSparkFun Qwiic Mux Breakout - 8 Channel TCA9548ASPARKFUN
3,898税込4,288
1個
33日以内出荷
アズワン品番67-0420-13
Resistor 1K Ohm 1/4 Watt PTH - 20 pack Thick Leads SPARKFUNResistor 1K Ohm 1/4 Watt PTH - 20 pack Thick LeadsSPARKFUN
359税込395
1個
33日以内出荷
DescriptionThese are your run-of-the-mill 1/4 Watt, +/- 5% tolerance PTH resistors. Commonly used in breadboards and other prototyping applications, these 1K ohm resistors make excellent pull-ups, pull-downs and current limiters. These thick-lead versions of the resistors fit snugly into a breadboard with very little movement, so you should have few to no issues using them in your next project!These resistors come in bags of 20.
アズワン品番67-0425-51
Flexible Qwiic Cable - 50mm SPARKFUNFlexible Qwiic Cable - 50mmSPARKFUN
469税込516
1個
33日以内出荷
DescriptionThis is a 50mm long 4-conductor cable with 1mm JST termination. It's designed to connect Qwiic enabled components together but can be used for other applications as well. The cable insulation is made from a highly malleable material making it more flexible than our original Qwiic cable particularly in tight spaces or enclosures.Each Qwiic Cable's wires have been color coded to red, black, blue and yellow.The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.FeaturesDimensions:50mm(1.96")Length
アズワン品番67-0426-06
DCジャック 2.1mm SPARKFUNDCジャック 2.1mmSPARKFUN
349税込384
1個
33日以内出荷
仕様●プラグ/ジャック:ジャック●内径(規格):2.1mm●コネクタタイプ:中継用●アングル:ストレート型アズワン品番67-0454-96
図解入門はじめての人のための電気の基本がよ~くわかる本 秀和システム図解入門はじめての人のための電気の基本がよ~くわかる本秀和システム
1,200税込1,320
1冊
5日以内出荷
判型A5ページ数233ジャンル電気・電子著者名有馬良知初版年月2012/11
SparkFun Transceiver Breakout - RS-485 SPARKFUNSparkFun Transceiver Breakout - RS-485SPARKFUN
3,998税込4,398
1個
33日以内出荷
UARTをRS-485に変換するブレークアウトボード
寸法(mm)2.28×2.54(0.9×1.0インチ)電源電圧(V)+3.3アズワン品番64-5659-69入力電圧範囲(V)-7~+12(コモンモード)デバイスSP3485
SparkFun Logic Level Converter - Bi-Directional SPARKFUNSparkFun Logic Level Converter - Bi-DirectionalSPARKFUN
999税込1,099
1個
5日以内出荷
アズワン品番63-3035-71
MyoWare用センサーケーブル 3個の電極パッド付き SPARKFUNMyoWare用センサーケーブル 3個の電極パッド付きSPARKFUN
2,798税込3,078
1個
欠品中
アズワン品番64-5659-73
Raspberry Pi GPIO Ribbon Cable - 40-pin、 6inch RPi2、 B+ SPARKFUNRaspberry Pi GPIO Ribbon Cable - 40-pin、 6inch RPi2、 B+SPARKFUN
1,298税込1,428
1個
5日以内出荷
アズワン品番63-3035-82
SparkFun USB to RS-485 Converter SPARKFUNSparkFun USB to RS-485 ConverterSPARKFUN
6,798税込7,478
1個
5日以内出荷
アズワン品番63-3035-52
Arduino Pro Mini328-5V/16MHz SPARKFUNArduino Pro Mini328-5V/16MHzSPARKFUN
2,998税込3,298
1個
5日以内出荷
Arduino Pro Mini328-5V/16MHzは最小機能、小型サイズのArduinoボードで16MHzのブートローダー搭載です。マイコンの動作電圧は5Vです。レギュレーターとクロック発振子を搭載しマイコンの最小限の動作は可能ですがUno等フルスペックのArduinoが標準搭載しているUSBインターフェースは省略されFTDIのインターフェースボードを外付けする仕様となっています。オートリセットは外付けインターフェースのDTR端子が有効な場合のみサポートされます。メーカーのコメントによれば入門時はUno R3でスタートし習熟したユーザーが仕様を理解した上でこのArduino Proを利用すべし、とあります。("Pro"というネーミングは"初心者お断り"の意味でしょうか…)
アズワン品番63-3047-63
Arduino Pro Mini328-3.3V/8MHz SPARKFUNArduino Pro Mini328-3.3V/8MHzSPARKFUN
2,998税込3,298
1個
5日以内出荷
Arduino Pro Mini328-3.3V/8MHzは最小機能、小型サイズのArduinoボードで8MHzのブートローダー搭載です。マイコンの動作電圧は3.3Vで標準の5Vと異なります。レギュレーターとクロック発振子を搭載しマイコンの最小限の動作は可能ですがUno等フルスペックのArduinoが標準搭載しているUSBインターフェースは省略されFTDIのインターフェースボードを外付けする仕様となっています。オートリセットは外付けインターフェースのDTR端子が有効な場合のみサポートされます。マイコンの電源電圧は3.3Vなのでインターフェースの電圧にも制限があります。メーカーのコメントによれば入門時はUno R3でスタートし習熟したユーザーが仕様を理解した上でこのArduino Proを利用すべし、とあります。("Pro"というネーミングは"初心者お断り"の意味でしょうか…)
アズワン品番63-3047-64
Bus Pirate - v3.6a SPARKFUNBus Pirate - v3.6aSPARKFUN
10,980税込12,078
1個
5日以内出荷
アズワン品番63-3008-53
Battery Holder - 1x18650 wire leads SPARKFUNBattery Holder - 1x18650 wire leadsSPARKFUN
379税込417
1個
5日以内出荷
寸法(mm)Holder:74.5 x 21.5 x 17.7(2.93" x 0.84" x 0.69")全長(mm)379.3(14.9")アズワン品番63-3035-80
CAN-BUS Shield SPARKFUNCAN-BUS ShieldSPARKFUN
9,998税込10,998
1個
5日以内出荷
アズワン品番63-3008-54
MIDIジャック メス 基板取り付け用 SPARKFUNMIDIジャック メス 基板取り付け用SPARKFUN
549税込604
1個
10日以内出荷
Transistor - NPN 2N3904 SPARKFUNTransistor - NPN 2N3904SPARKFUN
129税込142
1個
33日以内出荷
Toggle Switch SPARKFUNToggle SwitchSPARKFUN
629税込692
1個
33日以内出荷
Qwiic - TMP117搭載 高精度温度センサ SPARKFUNQwiic - TMP117搭載 高精度温度センサSPARKFUN
4,298税込4,728
1個
欠品中
仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:温度、湿度●使用IC/部品:-●プラットフォーム:Qwiic●タイプ:組込み(完成機能)アズワン品番68-2101-78
MyoWare 2.0ケーブルシールド SPARKFUNMyoWare 2.0ケーブルシールドSPARKFUN
1,898税込2,088
1個
10日以内出荷
仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:生体センサー●使用IC/部品:-●プラットフォーム:MyoWare●タイプ:組込み(完成機能)アズワン品番68-2101-14
MyoWare 2.0 リンクシールド SPARKFUNMyoWare 2.0 リンクシールドSPARKFUN
4,398税込4,838
1個
10日以内出荷
仕様●タイプ:オプション品●カテゴリ:-●機能:-●使用IC/部品:-●プラットフォーム:MyoWare●タイプ:オプション品アズワン品番68-2101-16
Micro 6DoF IMU - ISM330DHCX Qwiic SPARKFUNMicro 6DoF IMU - ISM330DHCX QwiicSPARKFUN
9,998税込10,998
1個
33日以内出荷
9DoF IMU Breakout SPARKFUN9DoF IMU BreakoutSPARKFUN
13,980税込15,378
1個
33日以内出荷
SparkFun TRRS 3.5mm Jack Breakout SPARKFUNSparkFun TRRS 3.5mm Jack BreakoutSPARKFUN
1,198税込1,318
1個
33日以内出荷
Mini Pushbutton Switch - SMD SPARKFUNMini Pushbutton Switch - SMDSPARKFUN
259税込285
1個
33日以内出荷
IR Receiver Diode - TSOP38238 SPARKFUNIR Receiver Diode - TSOP38238SPARKFUN
599税込659
1個
33日以内出荷
MyoWare 2.0 Arduino シールド SPARKFUNMyoWare 2.0 Arduino シールドSPARKFUN
4,598税込5,058
1個
10日以内出荷
仕様●タイプ:変換基板●カテゴリ:-●機能:-●使用IC/部品:-●プラットフォーム:MyoWare●タイプ:変換基板アズワン品番68-2101-17
SparkFun Transceiver Breakout - MAX3232 SPARKFUNSparkFun Transceiver Breakout - MAX3232SPARKFUN
2,198税込2,418
1個
33日以内出荷
仕様●項目1:組込み(完成機能)●項目2:インターフェース●項目4:レベル変換●項目5:MAX3232●項目8:RS232Cトランシーバーアズワン品番67-0452-36
Schmitt Trigger - CD40106B SPARKFUNSchmitt Trigger - CD40106BSPARKFUN
759税込835
1個
33日以内出荷
DescriptionThe CD40106BE consists of six Schmitt-trigger circuits. Each circuit functions as an inverter with Schmitt-trigger action on the input. The trigger switches at different points for positive- and negative-going signals. The difference between the positive-going voltage(VP)and the negative-going voltage(VN)is defined as hysteresis voltage(VH).FeaturesSchmitt trigger action with no external componentsHysteresis voltage typ. at 0.9V at VDD = 5V, 2.3V at VDD = 10V, and 3.5V at VDD = 15VNoise immunity greater than 50%No limit on input rise and fall timesStandardised, symmetrical output characteristics100% tested for quiescent current at 20sVMaximum input current of 1μA at 18 V over full package temperature range; 100nA at 18V and 25℃Low VDD to VSS current during slow input ramp
アズワン品番67-0420-89
...