【インターフェース】USB3.2【容量】256GB【最大読取速度】155MB/s【最大書込速度】95MB/s【保存温度】-55℃~95℃【動作温度】0℃~70℃【耐振動】20G (7~2K Hz, 3 axes)【耐衝撃】1500G@0.5ms【MTBF】>2,000,000時間【TBW】384TB【寸法(L x W x H)(mm)】60.65 x 17.5 x 8.4
【インターフェース】USB3.2【容量】64GB【最大読取速度】125MB/s【最大書込速度】105MB/s【保存温度】-55℃~95℃【動作温度】0℃~70℃【耐振動】20G (7~2K Hz, 3 axes)【耐衝撃】1500G@0.5ms【MTBF】>2,000,000時間【TBW】96TB【寸法(L x W x H)(mm)】60.65 x 17.5 x 8.4
【ポート数】10/100/1000Base-T(X)×8ポート(RJ45)【イーサネット規格】IEEE 802.3 for 10Base-T、IEEE 802.3u for 100Base-TX、IEEE 802.3ab for 1000Base-T、IEEE 802.3x for Flow control【電源入力】デュアル電源入力対応、12~48V DC入力(6ピン端子台)【寸法】26.1(W) x 94.9(D) x 144.3(H) mm【動作温度】-40 to 70℃【認証】EMI,EMS,Shock,Free Fall,Vibration
【インターフェース】USB3.2【容量】512GB【最大読取速度】115MB/s【最大書込速度】100MB/s【保存温度】-55℃~95℃【動作温度】0℃~70℃【耐振動】20G (7~2K Hz, 3 axes)【耐衝撃】1500G@0.5ms【MTBF】>2,000,000時間【TBW】796TB【寸法(L x W x H)(mm)】60.65 x 17.5 x 8.4
【インターフェース】USB3.2【容量】32GB【最大読取速度】125MB/s【最大書込速度】65MB/s【保存温度】-55℃~95℃【動作温度】0℃~70℃【耐振動】20G (7~2K Hz, 3 axes)【耐衝撃】1500G@0.5ms【MTBF】>2,000,000時間【TBW】48TB【寸法(L x W x H)(mm)】60.65 x 17.5 x 8.4
【インターフェース】USB3.2【容量】128GB【最大読取速度】150MB/s【最大書込速度】55MB/s【保存温度】-55℃~95℃【動作温度】0℃~70℃【耐振動】20G (7~2K Hz, 3 axes)【耐衝撃】1500G@0.5ms【MTBF】>2,000,000時間【TBW】192TB【寸法(L x W x H)(mm)】60.65 x 17.5 x 8.4
【Wifi通信規格】IEEE 802.11ac/a/b/g/n【チップセット】Qualcomm Atheros QCA6174A-5【ホストインターフェース】WLAN : PCIe【アンテナ】2 x IPEX MHF4コネクタ (MAIN for WLAN, AUX for WLAN/BT)【動作周波数】802.11ac/a/b/g/n ISM Band 2.4G 5G【動作電圧】DC 3.3V【動作温度】-40~70℃【動作湿度】5~90% (結露無き事)【本体寸法(LxWxH)(mm)】30 x 26.8 x 2.5【本体重量】2.6g【対応OS】Windows 7/8.1/10/11【セキュリティ】64/128-bits WEP, WPA, WPA2, WPA3, 802.1x
【Wifi通信規格】IEEE 802.11ac/a/b/g/n【チップセット】Qualcomm QCA6174A-5【ホストインターフェース】WLAN : PCIe【アンテナ】2 x IPEX MHF4コネクタ (MAIN for WLAN, AUX for WLAN/BT)【動作周波数】802.11ac/a/b/g/n ISM Band 2.4G 5G【動作電圧】DC 3.3V【動作温度】-40~85℃【動作湿度】10~90% (結露無き事)【本体寸法(LxWxH)(mm)】30 x 22 x 1.95【本体重量】2.4g【対応OS】Windows 7/8.1/10/11, Linux【セキュリティ】64/128-bits WEP, WPA, WPA2, WPA3, 802.1x