図解入門現場で役立つ第二種電気工事の基本と実際秀和システム(1件のレビュー)7日以内出荷
現場の技術者を対象に、電気工事の基礎と施工の実際を伝授するものです。電気工事に携わりながらも現場と知識の乖離に戸惑いを感じている人、また第2種電気工事士資格の受験者や資格取得者で、机上の知識と実作業との関係がいまひとつ理解できない人に向けた、作業内容と基礎知識習得のための実践的な解説書です。
ジャンル電気分類専門判型A5ページ数257著者名大木健司初版年月2016/05
ヘッドベアリングMARWI4日以内出荷
Headset:Cannondale、 Cube、 Kuota and Many more brands
用途Races:CrMoBalls:CrMo (HRC 61-66)Retainer:NylonSealing:Rubber LLU (full contact) Grease: Multemp SRL (Kyodo Yushi)Tolerance:ABEC-3Quantity of balls:28 pcs Dimension of balls:3.175mm(1/8) Basic dynamic load rating:3.500 kNBasic static load rating:3.100 kN寸法(mm)34.1×46.9×7サイズ45/45°
ヘッドベアリングMARWI4日以内出荷
Headset: Cervelo and various other brands
用途Races:CrMoBalls:CrMo (HRC 61-66)Retainer:NylonSealing:Rubber LLU (full contact) Grease: Multemp SRL (Kyodo Yushi)Tolerance:ABEC-3Quantity of balls:30 pcs Dimension of balls:3.175mm(1/8) Basic dynamic load rating:2.440 kNBasic static load rating:2.110 kN寸法(mm)37.0×49.0×6.5サイズ36/45°
カートリッジベアリングMARWI4日以内出荷
Bottom bracket:Various brands
用途Races:CrMoBalls:CrMo (HRC 61-66)Retainer:SteelSealing:Rubber 2RS (light contact) Grease: Multemp SRL (Kyodo Yushi)Tolerance:ABEC-3Quantity of balls:9 pcs Dimension of balls:4.763mm (3/16) Basic dynamic load rating:4.233 kNBasic static load rating:2.450 kNサイズ16×31×10
カートリッジベアリングMARWI4日以内出荷
Hub / wheel:DT Swiss and many other brands
用途Races:CrMoBalls:CrMo (HRC 61-66)Retainer:SteelSealing:Rubber 2RS (light contact)Grease: Multemp SRL (Kyodo Yushi)Tolerance:ABEC-3Quantity of balls:11 pcs Dimension of balls:3.969mm (5/32) Basic dynamic load rating:3.185 kNBasic static load rating:1.333 kNサイズ18×30×7
カートリッジベアリングMARWI欠品中
Hub / wheel:American Classic.Easton. Halo. HED and many other brandsFrame (suspension pivot):Various brands
用途Races:CrMoBalls:CrMo (HRC 61-66)Retainer:SteelSealing:Rubber 2RS (light contact)Grease: Multemp SRL (Kyodo Yushi)Tolerance:ABEC-3Quantity of balls:11 pcsDimension of balls:3.175mm(1/8)Basic dynamic load rating:1.549 kNBasic static load rating:0.931 kNサイズ15×26×7
カートリッジベアリングMARWI4日以内出荷
Hub / wheel:SRAM Predictive SteeringBottom bracket:BB30 and many other brandsFrame (suspension pivot):Various brands Headset:Pinarello (non tapered 1 1/8 headset)
用途Races:CrMoBalls:CrMo (HRC 61-66)Retainer:SteelSealing:Rubber 2RS (light contact)Grease: Multemp SRL (Kyodo Yushi)Tolerance:ABEC-3Quantity of balls:19 pcs Dimension of balls:2.778mm (7/64) Basic dynamic load rating:4.700 kNBasic static load rating:3.650 kNサイズ30×42×7
セラミックベアリングMARWI4日以内出荷
Hub / wheel:Giant、 Novatec、 FSA、 Easton、 Stan’s、 Hope、Goldtec、 Industry9 and many other brands
用途Races:CrMoBalls:Si3N4 Silicon Nitride (HRC 75-89)Retainer:NylonSealing:Rubber LLB (non-contact) Grease:Multemp PS2 (Kyodo Yushi)Tolerance:ABEC-5Quantity of balls:14 pcs Dimension of balls:3.175(1/8)mmBasic dynamic load rating:4.000 kNBasic static load rating:2.470 kNサイズ20×32×7
セラミックベアリングMARWI4日以内出荷
Hub / wheel:Various brands
用途Races:CrMoBalls:Si3N4 Silicon Nitride (HRC 75-89)Retainer:NylonSealing:Rubber LLB (non-contact) Grease:Multemp PS2 (Kyodo Yushi)Tolerance:ABEC-5Quantity of balls:11 pcs Dimension of balls:3.175(1/8)mmBasic dynamic load rating:1.549 kNBasic static load rating:0.931 kNサイズ15×26×7
セラミックベアリングMARWI4日以内出荷
Hub / wheel:Specialized、 Bontrager、 FSA、 Easton、Hope、 Goldtec、 Stan’s、 Zipp and many other brands
用途Races:CrMoBalls:Si3N4 Silicon Nitride (HRC 75-89)Retainer:NylonSealing:Rubber LLB (non-contact) Grease:Multemp PS2 (Kyodo Yushi)Tolerance:ABEC-5Quantity of balls:10 pcs Dimension of balls:3.969(5/32)mmBasic dynamic load rating:4.650 kNBasic static load rating:2.260 kNサイズ15×28×7
セラミックベアリングMARWI4日以内出荷
Hub / wheel:Mavic、 WTB、 Easton、 American Classic and many other brandsBottom bracket: Race Face BB and many other brands
用途Races:CrMoBalls:Si3N4 Silicon Nitride (HRC 75-89)Retainer:NylonSealing:Rubber LLB (non-contact) Grease:Multemp PS2 (Kyodo Yushi)Tolerance:ABEC-5Quantity of balls:16 pcs Dimension of balls:3.175(1/8)mmBasic dynamic load rating:4.300 kNBasic static load rating:2.940 kNサイズ25×37×7
ヘッドベアリングMARWI4日以内出荷
Headset: Specialized and various brands
用途Races:CrMoBalls:CrMo (HRC 61-66)Retainer:NylonSealing:Rubber LLU (full contact) Grease: Multemp SRL (Kyodo Yushi)Tolerance:ABEC-3Quantity of balls:25 pcs Dimension of balls:3.175mm(1/8) Basic dynamic load rating:3.360 kNBasic static load rating:2.710 kN
ヘッドベアリングMARWI4日以内出荷
Headset:Various brands
用途Races:CrMoBalls:CrMo (HRC 61-66)Retainer:NylonSealing:Rubber LLU (full contact) Grease: Multemp SRL (Kyodo Yushi)Tolerance:ABEC-3Quantity of balls:28 pcs Dimension of balls:3.175mm(1/8) Basic dynamic load rating:3.500 kNBasic static load rating:3.100 kNサイズ34.1×46.8×7
ヘッドベアリングMARWI4日以内出荷
Headset:various brands
用途Races:CrMoBalls:CrMo (HRC 61-66)Retainer:NylonSealing:Rubber LLU (full contact) Grease: Multemp SRL (Kyodo Yushi)Tolerance:ABEC-3Quantity of balls:30 pcs Dimension of balls:3.175mm(1/8) Basic dynamic load rating:4.820 kNBasic static load rating:4.550 kNサイズ40.0×52.0×7
MAXベアリングMARWI4日以内出荷
Frame (suspension pivot): Lapierre. Santacruz. Transition. Commencal and many other brands
用途Races:CrMoBalls:CrMo (HRC 61-66)Retainer:non (full ball bearing) Sealing:Rubber LLU (full contact) Grease: Multemp SRL (Kyodo Yushi)Tolerance:ABEC-3Quantity of balls:25 pcs Dimension of balls:3.175mm(1/8)Basic dynamic load rating:3.480 kNBasic static load rating:2.230 kNサイズ20×32×7
MARWI ギヤハンガー GH-011 M8x0.75MARWI4日以内出荷
対象メーカー:・BH ・BIANCHI ・BLUE ・BMC ・CANYON ・CENTURION ・CORRATEC ・DA BOMB ・DAHON ・Dawes ・DIAMONDBACK ・FELT ・FOCUS ・FUJI ・GHOST ・HARO ・IDEAL ・JAN JANSSEN ・KHS ・KOGA ・KOGA MIYATA ・KONA ・KTM ・LAPIERRE ・MARIN ・MERIDA ・MONGOOSE ・NORCO ・ORBEA ・PINARELLO ・RALEIGH ・REDLINE ・ROCKY MOUNTAIN ・SALSA ・SHWINN ・STAIGER ・STEVENS ・SUPERIOR ・THOMPSON ・TREK ・UNIVEGA ・WHEELER ・WILIER
MARWI ギヤハンガー GH-009 M8x0.75MARWI4日以内出荷
対象メーカー:・AUTHOR ・BERGAMONT ・BH ・BIANCHI ・BLUE ・BMC ・BULLS ・CLAUD BUTLER ・CORRATEC ・CRESCENT ・CUBE ・DIAMONDBACK ・DAHON ・Dawes ・DIAMONDBACK ・ELECTRA ・FELT ・FOCUS ・ FUJI ・GHOST ・HAIBIKE ・HARO ・ IDEAL ・IRON HORSE ・JAMIS・JAN JANSSEN ・KHS ・KONA ・KTM ・LAPIERRE ・MERIDA ・MONDRAKER ・MONGOOSE・NISHIKI ・NORCO ・RALEIGH ・REDLINE ・ROCK MACHINE ・SCHWINN ・STEVENS ・SUPERIOR ・THOMPSON ・TREK ・WHEELER ・WINORA
図解入門現場で役立つ電気の知識と心得 第2版秀和システム10日以内出荷
工場や作業所などの現場で必要な知識がこの一冊に。教科書で習った内容を現場で活かす。電気の基本から、計器類、よくあるトラブルとその対策を紹介。電気取扱者と関連法の解説を追加。
ジャンル電気分類専門判型A5ページ数260著者名近藤晴雄 戸谷次延初版年月2017/09
図解入門よくわかる最新電気設備の基本と仕組み秀和システム5日以内出荷
電気設備の役割と設置方法から、強電系と弱電系、情報通信施設と防犯施設、機種の選定条件、電気設備の設計フローなどを図解で解説。建物を快適化・情報化するための「電気設備」のイメージがわかる1冊。
ジャンル建築分類専門判型A5ページ数207著者名内野栄吉初版年月2013/12
わかる!電子工作の基本100秀和システム7日以内出荷
アナログ、デジタル、ラジオなどに興味がある人を対象に、電子工作に必要な道具やパーツ、技術、回路の組み立て方などを図解でやさしく解説。初心者がつまずきやすい疑問がぜんぶ解決する、電子工作マメ百科。
ジャンル電子通信分類専門判型B5ページ数335著者名遠藤敏夫初版年月2010/12
ヘッドベアリングMARWI4日以内出荷
Headset: Various brands
用途Races:CrMoBalls:CrMo (HRC 61-66)Retainer:NylonSealing:Rubber LLU (full contact) Grease: Multemp SRL (Kyodo Yushi)Tolerance:ABEC-3Quantity of balls:28 pcs Dimension of balls:3.175mm(1/8) Basic dynamic load rating:3.500 kNBasic static load rating:3.100 kN寸法(mm)37.0×46.9×7サイズ45/45°
カートリッジベアリングMARWI4日以内出荷
Hub / wheel:Various brandsBottom bracket:Various brands
用途Races:CrMoBalls:CrMo (HRC 61-66)Retainer:SteelSealing:Rubber 2RS (light contact)Grease: Multemp SRL (Kyodo Yushi)Tolerance:ABEC-3Quantity of balls:8 pcs Dimension of balls:4.762mm (3/16) Basic dynamic load rating:5.100 kNBasic static load rating:2.400 kN寸法(mm)1/2×1/8×5/16
カートリッジベアリングMARWI4日以内出荷
Bottom bracket:Various brandsFrame (suspension pivot): Specialized and some other brands
用途Races:CrMoBalls:CrMo (HRC 61-66)Retainer:SteelSealing:Rubber 2RS (light contact)Grease: Multemp SRL (Kyodo Yushi)Tolerance:ABEC-3Quantity of balls:35 pcs Dimension of balls:2.381mm(3/32) Basic dynamic load rating:2.700 kNBasic static load rating:2.600 kN寸法(mm)50×62×6
ヘッドベアリングMARWI4日以内出荷
Headset: Scott Foil、 Ritchey and various other brands
用途Races:CrMoBalls:CrMo (HRC 61-66)Retainer:NylonSealing:Rubber LLU (full contact) Grease: Multemp SRL (Kyodo Yushi)Tolerance:ABEC-3Quantity of balls:30 pcs Dimension of balls:3.175mm(1/8) Basic dynamic load rating:4.820 kNBasic static load rating:4.550 kN寸法(mm)40.0×51.9×8サイズ45/45°
MAXベアリングMARWI4日以内出荷
Frame (suspension pivot): Various brands
用途Races:CrMoBalls:CrMo (HRC 61-66)Retainer:non (full ball bearing) Sealing:Rubber LLU (full contact) Grease: Multemp SRL (Kyodo Yushi)Tolerance:ABEC-3Quantity of balls:17 + 17 pcs Dimension of balls:3.175mm(1/8)Basic dynamic load rating:9.780 kNBasic static load rating:5.030 kN寸法(mm)12×24×10
カートリッジベアリングMARWI4日以内出荷
Hub / wheel:Various brandsFrame (suspension pivot): Various brands
用途Races:CrMoBalls:CrMo (HRC 61-66)Retainer:SteelSealing:Rubber 2RS (light contact)Grease: Multemp SRL (Kyodo Yushi)Tolerance:ABEC-3Quantity of balls:9 pcsDimension of balls:2、381mm (3/32)Basic dynamic load rating:1.720 kNBasic static load rating:0.820 kN寸法(mm)9×17×5
カートリッジベアリングMARWI4日以内出荷
Hub / wheel:Various brandsFrame (suspension pivot):Trek and some other bands
用途Races:CrMoBalls:CrMo (HRC 61-66)Retainer:SteelSealing:Rubber 2RS (light contact)Grease: Multemp SRL (Kyodo Yushi)Tolerance:ABEC-3Quantity of balls:12 pcs Dimension of balls:3.175mm (1/8) Basic dynamic load rating:2.600 kNBasic static load rating:1.800 kN寸法(mm)17×28×6
カートリッジベアリングMARWI4日以内出荷
Hub / wheel:Planet-X and some other brandsFrame (suspension pivot):Various brands
用途Races:CrMoBalls:CrMo (HRC 61-66)Retainer:SteelSealing:Rubber 2RS (light contact)Grease: Multemp SRL (Kyodo Yushi)Tolerance:ABEC-3Quantity of balls:8 pcsDimension of balls:3.175mm (1/8)Basic dynamic load rating:2.480 kNBasic static load rating:1.090 kN寸法(mm)9×20×6