2.54mmピッチコネクター/ハウジング 4極/白色Asian Brand5日以内出荷
仕様ロッカー付き/非ラッチング材質プラスチック/PA66色白ピッチ(mm)2.54列数1参照型番XHピン数(ピン)(列あたり)4難燃性UL94V-0RoHS指令(10物質対応)対応動作温度範囲(℃)-25~+85パッケージP=2.54mm
図解入門現場で役立つ第二種電気工事の基本と実際秀和システム(1件のレビュー)7日以内出荷
現場の技術者を対象に、電気工事の基礎と施工の実際を伝授するものです。電気工事に携わりながらも現場と知識の乖離に戸惑いを感じている人、また第2種電気工事士資格の受験者や資格取得者で、机上の知識と実作業との関係がいまひとつ理解できない人に向けた、作業内容と基礎知識習得のための実践的な解説書です。
ジャンル電気分類専門判型A5ページ数257著者名大木健司初版年月2016/05
セラミックコンデンサ(50V/0.1μF/±10%)Asian Brand5日以内出荷
直径(Φmm)5.8定格電圧(V)50端子間ピッチ(mm)5.08本体厚さ(mm)2.4許容差±20%温度係数Y5VRoHS指令(10物質対応)対応パッケージスルーホール、P=5.08mm静電容量(nF)100
アルミ個体コンデンサ(16V/470μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)5高さ(mm)取り付け時(最大)/11定格電圧(V)16端子間ピッチ(mm)2寿命3000時間@105℃許容差±20%RoHS指令(10物質対応)対応動作温度範囲(℃)-55~105パッケージスルーホール、D5×L11mm等価直列抵抗(mΩ)(ESR)18@100kHzリップル電流(A)3.5@100kHz静電容量(μF)470
アルミ電解コンデンサ(50V/100μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)8高さ(mm)取り付け時(最大)/12定格電圧(V)50端子間ピッチ(mm)3.5寿命2000時間@105℃許容差±20%RoHS指令(10物質対応)対応パッケージスルーホール、D8×L12mm静電容量(μF)100
セラミックコンデンサ(50V/15pF/±10%)Asian Brand5日以内出荷
直径(Φmm)4.7定格電圧(V)50端子間ピッチ(mm)2.54本体厚さ(mm)2.2許容差±10%温度係数NP0RoHS指令(10物質対応)対応パッケージスルーホール、P=2.54mm静電容量(pF)15
アルミ個体コンデンサ(16V/100μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)5高さ(mm)取り付け時(最大)/6定格電圧(V)16端子間ピッチ(mm)2寿命105℃で2000時間許容差±20%RoHS指令(10物質対応)対応動作温度範囲(℃)-55~105パッケージスルーホール、D5×L6mm等価直列抵抗(mΩ)(ESR)18@100KHzリップル電流(A)2.3@100KHz静電容量(μF)100
アルミ電解コンデンサ(100V/4.7μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)5高さ(mm)取り付け時(最大)/11定格電圧(V)100端子間ピッチ(mm)2許容差±20%RoHS指令(10物質対応)対応パッケージスルーホール、D5×L11mm静電容量(μF)4.7
アルミ電解コンデンサ(100V/47μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)8高さ(mm)取り付け時(最大)/12定格電圧(V)100端子間ピッチ(mm)3.5許容差±20%RoHS指令(10物質対応)対応パッケージスルーホール、D8×L12mm静電容量(μF)47
アルミ個体コンデンサ(25V/100μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)5高さ(mm)装着時(最大)/8定格電圧(V)25端子間ピッチ(mm)2寿命3000時間@105℃許容差±20%RoHS指令(10物質対応)対応動作温度範囲(℃)-55~105パッケージスルーホール、D5×L8mm等価直列抵抗(mΩ)(ESR)30@100kHzリップル電流(A)1.1@100kHz静電容量(μF)100
トロイダルコイル(/80μH/2.5A/±10%)Asian Brand5日以内出荷
タイプトロイダルインダクタ電流(A)飽和(Isat)/5定格電流(A)2.5許容差±10%直径(mm)ワイヤー/0.5RoHS指令(10物質対応)対応パッケージスルーホール、D=15mmインダクタンス(μH)80
トロイダルコイル(/47μH/9A/±10%)Asian Brand5日以内出荷
タイプトロイダルインダクタ定格電流(A)7.8許容差±10%直径(mm)ワイヤー/1RoHS指令(10物質対応)対応パッケージスルーホール、D=20mmインダクタンス(μH)47
アルミ電解コンデンサ(50V/470μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)10高さ(mm)取り付け時(最大)/20定格電圧(V)50端子間ピッチ(mm)5寿命2000時間@105℃許容差±20%RoHS指令(10物質対応)対応パッケージスルーホール、D10×L20mm静電容量(μF)470
アルミ電解コンデンサ(50V/1000μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)13高さ(mm)取り付け時(最大)/25定格電圧(V)50端子間ピッチ(mm)5寿命2000時間@105℃許容誤差±20%RoHS指令(10物質対応)対応パッケージスルーホール、D13×L25mm静電容量(μF)1000
アルミ個体コンデンサ(6.3V/1000μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)6.3高さ(mm)取り付け時(最大)/10定格電圧(V)6.3端子間ピッチ(mm)2.5寿命2000時間@105℃許容誤差±20%RoHS指令(10物質対応)対応動作温度範囲(℃)-55~105パッケージスルーホール、D6.3×L10mm静電容量(μF)1000
アルミ電解コンデンサ(50V/220μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)10高さ(mm)取り付け時(最大)/13定格電圧(V)50端子間ピッチ(mm)5寿命2000時間@105℃許容誤差±20%RoHS指令(10物質対応)対応パッケージスルーホール、D10×L13mm静電容量(μF)220
アルミ電解コンデンサ(100V/10μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)6.3高さ(mm)取り付け時(最大)/11定格電圧(V)100端子間ピッチ(mm)2.5寿命1000時間@105℃許容誤差±20%RoHS指令(10物質対応)対応パッケージスルーホール、D6.3×L11mmリップル電流(mA)61@120Hz静電容量(μF)10
トロイダルコイル(/100μH/2.5A/±10%)Asian Brand5日以内出荷
タイプトロイダルインダクタ定格電流(A)2.5許容差±10%直径(mm)ワイヤー/0.5RoHS指令(10物質対応)対応パッケージスルーホール、D=13.2mmインダクタンス(μH)100
トロイダルコイル(/47μH/2.5A/±10%)Asian Brand5日以内出荷
タイプトロイダルインダクタ定格電流(A)2.5許容差±10%直径(mm)ワイヤー/0.5RoHS指令(10物質対応)対応パッケージスルーホール、D=13.2mmインダクタンス(μH)47
トロイダルコイル(/22μH/2.5A/±10%)Asian Brand5日以内出荷
タイプトロイダルインダクタ定格電流(A)2.5許容差±10%直径(mm)ワイヤー/0.5RoHS指令(10物質対応)対応パッケージスルーホール、11.2x4.5mmインダクタンス(μH)22
トロイダルコイル(/33μH/5A/±10%)Asian Brand5日以内出荷
タイプトロイダルインダクタ定格電流(A)5許容差±10%直径(mm)ワイヤー/0.8RoHS指令(10物質対応)対応パッケージスルーホール、D=15.5mmインダクタンス(μH)33
2.54mmピッチコネクター/ハウジング 3極/白色Asian Brand5日以内出荷
仕様ロッカー付き/非ラッチング材質プラスチック/PA66色白ピッチ(mm)2.54列数1参照型番XHピン数(ピン)(列あたり)3難燃性UL94V-0RoHS指令(10物質対応)対応動作温度範囲(℃)-25~+85パッケージP=2.54mm
2.54mmピッチコネクター/ハウジング 2極/白色Asian Brand5日以内出荷
仕様ロッカー付き/非ラッチング材質プラスチック/PA66色白ピッチ(mm)2.54列数1参照型番XHピン数(ピン)(列あたり)2難燃性UL94V-0RoHS指令(10物質対応)対応動作温度範囲(℃)-25~+85パッケージP=2.54mm
アルミ個体コンデンサ(6.3V/560μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)8高さ(mm)装着時(最大)/9定格電圧(V)6.3許容差±20%RoHS指令(10物質対応)対応動作温度範囲(℃)-55~105パッケージスルーホール、D8×L9mm静電容量(μF)560
アルミ個体コンデンサ(6.3V/1500μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)6.3高さ(mm)装着時(最大)/14定格電圧(V)6.3許容誤差±20%RoHS指令(10物質対応)対応動作温度範囲(℃)-55~105パッケージスルーホール、D6.3×L14mm静電容量(μF)1500
アルミ個体コンデンサ(25V/220μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)5高さ(mm)取り付け時(最大)/9定格電圧(V)25端子間ピッチ(mm)2寿命3000時間@105℃許容差±20%RoHS指令(10物質対応)対応動作温度範囲(℃)-55~105パッケージスルーホール、D5×L9mm等価直列抵抗(mΩ)(ESR)18@100kHzリップル電流(A)1.9@100kHz静電容量(μF)220
アルミ個体コンデンサ(25V/330μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)6.3高さ(mm)実装時(最大)/14定格電圧(V)25端子間ピッチ(mm)2.5寿命2000時間@105℃許容差±20%RoHS指令(10物質対応)対応動作温度範囲(℃)-55~105パッケージスルーホール、D6.3×L14mm静電容量(μF)470
アルミ個体コンデンサ(16V/270μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)6.3高さ(mm)装着時(最大)/9定格電圧(V)16端子間ピッチ(mm)2.5寿命3000時間@105℃許容差±20%RoHS指令(10物質対応)対応動作温度範囲(℃)-55~105パッケージスルーホール、D6.3×L9mm等価直列抵抗(mΩ)(ESR)12@100kHzリップル電流(A)2.9@100kHz静電容量(μF)270
アルミ電解コンデンサ(100V/470μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)16高さ(mm)装着時(最大)/25定格電圧(V)100端子間ピッチ(mm)7.5許容差±20%RoHS指令(10物質対応)対応パッケージスルーホール、D16×L25mm静電容量(μF)470
アルミ電解コンデンサ(50V/2200μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)16高さ(mm)取り付け時(最大)/30定格電圧(V)50端子間ピッチ(mm)7.5寿命2000時間@105℃許容差±20%RoHS指令(10物質対応)対応パッケージスルーホール、D16×L30mm静電容量(μF)2200
アルミ個体コンデンサ(16V/330μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)6.3高さ(mm)取り付け時(最大)/9定格電圧(V)16端子間ピッチ(mm)2.5寿命3000時間@105℃許容差±20%RoHS指令(10物質対応)対応動作温度範囲(℃)-55~105パッケージスルーホール、D6.3×L9mm等価直列抵抗(mΩ)(ESR)20@100kHzリップル電流(A)3.1@100kHz静電容量(μF)330
アルミ個体コンデンサ(16V/220μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)5高さ(mm)取り付け時(最大)/9定格電圧(V)16端子間ピッチ(mm)2寿命3000時間@105℃許容差±20%RoHS指令(10物質対応)対応動作温度範囲(℃)-55~105パッケージスルーホール、D5×L9mm等価直列抵抗(mΩ)(ESR)19@100kHzリップル電流(A)2.69@100kHz静電容量(μF)220
アルミ電解コンデンサ(50V/3300μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)18高さ(mm)取り付け時(最大)/30定格電圧(V)50端子間ピッチ(mm)7.5寿命2000時間@105℃許容差±20%RoHS指令(10物質対応)対応パッケージスルーホール、D18×L30mm静電容量(μF)3300
アルミ電解コンデンサ(100V/100μF/105℃品)Asian Brand5日以内出荷
直径(Φmm)10高さ(mm)取り付け時(最大)/17定格電圧(V)100端子間ピッチ(mm)5寿命2000時間@105℃許容誤差±20%RoHS指令(10物質対応)対応パッケージスルーホール、D10×L17mm静電容量(μF)100