【レンタル】デジタル重量台秤(校正書付)イシダ3日以内出荷
デジタル重量台秤ITB-150の特長として、省電力ながらパワフルな稼働力が挙げられます。レンタル先の現場でも2本の単一乾電池で計量することができ、最長使用時間は700時間に及びます。乾電池の数量はメーカー従来品の6本から大きく省電力化しており、環境に配慮されています。さらに環境負荷物質の低減も同時に実現しており、エコで省電力な電子天秤と言えます。また、デジタル重量台秤ITB-150は使いやすさが抜きんでており、見やすい液晶表示も特長の一つです。表示部の文字は縦幅36.5mmとなっており、計量結果数値を大きく・見やすく表示します。レンタルシーンを問わない使いやすさが魅力です。
用途デジタル重量台秤ITB-150は製造業現場に限らず、様々なシーンでの計量用途でレンタルされています。30kg~150kgのひょう量が適した現場で、是非ご活用下さい。消費電力(W)0.07(0.025A)ひょう量(kg)(切替)30/60/150本体質量(kg)15目量(g)10/20/50表示方式液晶表示使用電源乾電池 単1形×2本(標準装備)計量方式電気抵抗線式計量皿寸法(幅W×奥行D)(mm)380×530風袋引き範囲~29.99kg/~59.98kg/~149.95kg精度等級Ⅲ級計量精度1/3000サービス分類レンタル