電動精密ドライバーセット/55種ビット付属/ペン型/正逆転モード切替/LEDライト/トルク調整/単三乾電池2本 磁気パッド付属/機器修理キットStarTech.com当日出荷
バッテリー式精密ドライバー:電子機器/デバイスの分解と組み立てに適したポータブル電動精密ドライバー。電池式コードレスアルミニウムドライバー(単三乾電池2本付属)。LEDライト、正逆転モード切替ボタン搭載フルツールキットのセット内容:ドライバー、55種類の精密ビット(8種類のプラス、7種類のスロット、4種類のトルクス、7種類のトルクスセキュリティ、11種類の六角形、3種類のペンタローブ、3種類のスパナー、5種類のトライウィング、4種類の三角形、3種類のロバートソン)、マグネティックワークパッド、ビットエクステンダー、磁石化/非磁化ツール、ハードケース各種主要デバイスに対応:付属のビットは、iPhone/iPad/Samsung Galaxy/HP/Acer Chromebook/ThinkPad/Macbookを含む各種スマートフォン、タブレット、ラップトップコンピュータの主要ブランドとの互換性を考慮し特別選定簡単操作:最大トルク0.35 N.m、最大回転数110 rpmのポータブル/ミニパワードライバーで、ネジの損傷を防止。全ての4mmビットに対応。簡単に交換できるバッテリーで連続した操作が可能、IT/修理店などに適したキットドライバービット:PH0000/PH000/PH00/PH0/PH1/PH2、SL1.0/SL1.5/SL2.5/SL3.0/SL3.5、Torx T2/T3/T4/T5、セキュリティトルクス T6/T7/T8/T9/T10/T15/T20、H0.7/H0.9/H1.3/H1.5/H2.0/H2.5/H3.0/H3.5/H4.0、P2(0.8)/P5(1.2)/P6(1.5)、U2.0/U2.6/U3.0、Y0.6/Y1.0/Y2.0/Y2.5/Y3.0、三角ビット 2.0/2.3/2.5/3.0
用途修理時の電子機器の分解と再組み立てセット内容精密ドライバー(1個)、ビットセット(55個)、ビットエクステンダー(1個)、磁気作業マット(1個)、消磁器(1個)、クイックスタートガイド、単四電池(2個)材質マテリアル:アルミ色シルバー質量(g)ドライバー:412寸法(長さL×幅W×高さH)(mm)ドライバー:180×16×16回転速度(min-1[r.p.m])110付属ビットフィリップス(プラス、H4×28) PH0000、PH000、PH00、PH0、PH1、PH2/ フィリップス(プラス、H4×45) PH0、PH2/ スロット(マイナス、H4×28) SL1.0、SL1.5、SL 2.0、SL2.5、SL3.0、SL3.5/ スロット(マイナス、H4×45) SL2.5/ トルクス(H4×28) T2、T3、T4、T5/ セキュリティトルクス(H4×28) T6、T7、T8、T9、T10、T15、T20/ 六角(H4×28) H0.7、H0.9、H1.3、H1.5、H2.0、H2.5、H3.0、H3.5、H4.0/ 六角(H4×45) H2.0、H2.5/ ペンタローブ(H4×28) P2(0.8)、P5(1.2)、P6(1.5)/ スパナ(H4×28) U2.0、U2.6、U3.0/ トライウィング(H4×28) Y0.6、Y1.0、Y2.0、Y2.5、Y3.0/ 三角(H4×28) 2.0、2.3、2.5、3.0/ 四角(ロバートソン、H4×28) S0、S1、S2/ ビットエクステンダービット寸法(mm)H4×28mm(50ビット)、H4×45mm(5ビット)出力トルク(N・m)0.25-0.35電源供給方式2x AAA電池(付属)RoHS指令(10物質対応)対応適合ビット(mm)4