費用対効果に優れたUSBエクステンダでデバイスを必要に応じて自由に配置トップ部分に2口を配置したアクセスしやすいユニークな4ポート設計OSに依存せず、セットアップが手軽に完了送信機と4ポートハブ受信機を含むキット480Mbpsの転送レートに対応プラグアンドプレイとホットスワップに対応
最大延長(m)40仕様【センターチップのポラリティ】ポジティブ、【最大延長距離】40mセット内容0.5mMini-USB-USB2.0Aケーブル、1.5mRJ45イーサネットケーブル、USB2.0リモートエクステンダ、USB2.0ローカルエクステンダ、ゴム足、ユニバーサルACアダプタ(日本/北米、欧州、イギリス、オーストラリア/ニュージーランド)、取扱説明書材質【エンクロージャ】スチール長さ(mm)80幅(mm)52色ブラック高さ(mm)22質量(g)319消費電力(W)10電源ACアダプタ同梱対応OSOSに依存せず。ソフトウェアやドライバは不要湿度(%RH)0~80配線接続カテゴリ6/カテゴリ5入力電圧(V)【AC】100~240出力電流(A)2保存温度(℃)-20~70インターフェースUSB 2.0入力電流(A)0.4動作温度(℃)0~50定格出力電圧(DC V)5プラグタイプN転送速度(Gbps)【最大データ】0.48