USB Type-Cマルチ変換アダプター/直挿しタイプ/MacBook Pro & Air対応/4K HDMI/100W USB PD/SD & microSDカードリーダー/2ポートUSB 3.0 ハブ/タイプC対応マルチハブStarTech.com9日以内出荷
5機能マルチポートアダプタ:HDMI 4K/30Hzビデオ出力、USB 3.1/3.2 Gen 1(5Gbps)ハブ - 1x USB-A(BC 1.2急速充電ポート)+ 1x USB-C(電力+データ)、MicroSD & SDカードリーダー、100W PDケーブル不要の直差し接続:USB-Cコネクタをアダプタ本体からスライドスイッチで引き出し、MacBookに密着接続。1ポートのみを使い、残りのポートは他の周辺機器のために残しておけるデザイン。MacBook Pro 2018 & 2019、MacBook Air 2020(Intelプロセッサ & M1チップ搭載モデル)対応安定した性能:USBバスパワーまたはUSB-C外付け電源を使用。100W Power Delivery 3.0をサポート、92Wを充電に使用。本体で8Wを消費し、USBハブにありがちなビデオ劣化やデバイス落ちを回避ポータブル&コンパクト:バッグに入れて携帯、またはノートパソコンに挿したままでも持ち運びしやすいポータブル設計。出張や在宅勤務に便利なドッキングステーション幅広い互換性:ドライバの自動インストールでセットアップが簡単。Windows、macOS、iPadOS、Chrome OSなどメジャーなOSに対応。Thunderbolt 3およびUSB-C接続のタブレット、Chromebook、ノートパソコン各種で使用可能
対応OSmacOS High Sierra (10.13)/Mojave (10.14)/Catalina (10.15)/Big Sur (11.0)/Monterey (12.0)/Ventura (13.0)、Windows 8/10/11、Chrome OS、iPadOS、Android長さ(mm)35幅(mm)113高さ(mm)10質量(g)78保証期間3年間RoHS指令(10物質対応)対応USBタイプUSB-C (USB 3.2 Gen 1対応)コネクタ形状-ダウンストリームUSB-A、USB-C