用途1.定格絶縁電圧AC1000V/DC1500Vに対応しております。2.エンジニアリング・プラスチックの中で最も軽い樹脂の一つである「SPS」で形成されており、耐熱性・難燃性に優れております。3.取付ボルトで銅帯とバー・ホルダーを締め付けて固定しますので、広範囲の銅帯厚み・幅に使用できます。4.従来の絶縁材を手加工する手間を省けます。5.セパレーターを中間にはさんで両面より、銅帯の並列取付けができます。仕様定格絶縁電圧:AC1000V/DC1500V商用周波耐電圧:3.5kV 1分間材質シンジオタクチックポリスチレン製(SPS) GF30% (難燃性:UL94 V-0) (耐熱性:RTI(引張)130℃)※インサートボルト・付属のナット類は鉄製電気亜鉛めっき 三価クロメート処理仕上製品質量(g)179RoHS指令(10物質対応)対応