材質インシュレータ:ガラス入りPBT(UL94V-0、黒色)ソケットハウジング:ガラス入りPBT(UL94V-0、黒色)ソケットコンタクト:リン青銅ピンコンタクト(ポスト):銅合金使用温度範囲(℃)-55~+85耐電圧AC500Vr.m.s(1分間)定格電流(A)3接続形式垂直・平行仕上ソケットコンタクト:接触部/ニッケル上金メッキ(0.1μm以上)、その他/ニッケル上金フラッシュピンコンタクト(ポスト):接触部/ニッケル上金メッキ(0.1μm以上)、その他/ニッケル上錫又は錫合金メッキ接触抵抗(mΩ)20以下適合電線圧接:1.27mmピッチFRC(AWG#28)圧着:AWG#22~#36相当の撚線コンタクトピッチ(mm)2.54ピッチ、2列結線方式電線側:圧接・圧着基板側:半田(スルーホール)適合プリント基板厚さ(mm)1.6