カテゴリ
- 制御機器(1)
絞り込み
ブランド
- JAE(日本航空電子工業)
- RS PRO(8)
- SMC(2)
- omron(オムロン)(2)
- 前田シェルサービス(2)
- GOODGOODS(グッド・グッズ)(2)
- OHNO(大野ゴム工業)(1)
- カブト工業(1)
- 水本機械製作所(1)
- UNION(ユニオン産業)(1)
- フエニックス・コンタクト(1)
- ニチコン(1)
- BOURNS(1)
- ITT CANNON(1)
- サンワダイレクト(1)
- M5Stack(1)
- ヒューマンデータ(1)
「m-105a-5」の検索結果

JAE 自動車用コネクタ MX19シリーズ
JAE(日本航空電子工業)¥769税込¥8461袋(5個)翌々日出荷仕様コンタクト数:2●タイプ:ハウジング●オス・メス:オス●行数:1●定格電流:5A●シリーズ:MX19●色:黒●高さ:8.4mm●幅:16.3mm●深さ:23mm●動作温度 Min:-40℃●IP65 Relay Connector. These small waterproof relay connectors are designed primarily for use in automobiles. With tolerance to harsh enviroments they provide an improved harness assembly process thanks to a grommet with a rear cover. Mechanical lock prevents incomplete mating Two plate spring mechanism improves contact reliabilty Suitable for wire-to-wire connection up to 5 A Rated Voltage - 200 Va.c. Contact resistance - 10 mΩ max. Temperature rating -40℃ to +105℃