防水形移動用分岐ボックスアメリカン電機5日以内出荷
工場や工事現場、災害などの非常時における給電ボックス(電源ボックス)としての利用に最適な、屋外での使用にも適している鋼板製の分岐ボックスです。入力側にある逆芯タイプの引掛形30A防水形フランジインレットにコードコネクタボディを接続することで、4ヶ所の引掛形20Aコンセント(A1・A2・B1・B2)に電源を供給します。合計30Aまで使用可能です。過負荷や短絡による過電流だけではなく、漏電が発生した際にも電流を遮断する30A漏電ブレーカを搭載しています。カバー全閉時に、全方向からの水の飛まつに対し保護されているIP44適合品となります。電気用品安全法(PSE)適合品です。
形状引掛形・4ヶ色オレンジ備考30A漏電ブレーカ付極数接地形2P出力NEMA L6-20定格電圧(V)250定格電流(A)30入力NEMA L6-30防塵防水性能IP44適合品