ATG MaxiFlex Cut 34-8743ATG当日出荷
特許取得のマイクロ発泡ニトリルコーティングは熱とムレを360°全方向から放出して、手の温度を最適に保ち生産性の高い作業が行えます。独自の特殊高機能繊維により耐切創と快適性を両立しています。親指と人差し指間の指又を補強することで耐切創性と耐久性を向上させました。マイクロカップ加工により安定したグリップ力を発揮し、手の疲労を軽減して安全性を高めます。1mm当たりのコーティングは、他の同等品と比較して2倍以上の耐久性を有し、耐摩耗試験18,000回/mmに耐える並外れた耐久性を誇ります。国際NPOスキン・ヘルス・アライアンスによって皮膚科学的に安全と認証されている手肌にやさしい手袋です。洗浄してから包装しているのでより清潔な手袋をお使い頂けます。
用途ドライ環境で切創事故の危険性が高い精密作業に。厚さ(mm)0.8材質/仕上繊維部:UHMWPE繊維、ガラス繊維、ナイロン、スパンデックス、すべり止め部:ニトリルゴム色グリーン/ブラック規格EN 388:2016 + A1:2018:4331B、EN ISO 21420: 2020:認証入数(双)1機能耐摩耗、耐切創、耐引裂、耐突刺、裁断抵抗、耐久性、通気性、タッチパネル対応材質(すべり止め)NBR(ニトリルゴム)コーティング手のひらコート材質(繊維部)ポリエステル、エラスタン、UHMWPE-ガラス-ナイロンゲージ数18耐切創性3/B滑り止め効果ありEN388規格(2016):4331B