仕様種類 = ストレインリリーフ併用可能製品 = Jrプラグハウジング、Jr.レセプタクルハウジング、Mini-Fit極数 = 8Mini-Fit Junior Tools and Accessories. ; 710-6552 710-6552 is a Parallel action crimp tool for terminating standard Mini Fit Jr Crimp Terminals 22-28 AWG and HCS crimp contacts. The extraction tool ; 215-5900 215-5900 is suitable for standard and HCS crimps. The Hand Crimp Tool ; 501-083 501-083 is suitable for Mini Fit Jr Crimp Terminals 16-24 AWG. ; 797-8913 797-8913 is a Strain Relief for 8 way Mini-Fit Jr Series connectors without mounting ears.長さ(mm)125幅(mm)75高さ(mm)10質量(g)5RoHS指令(10物質対応)対応