A4カラーインクジェット複合機 PIXUS XK500Canon翌日出荷
6色ハイブリッド複合機、A4フチなし、4.3型タッチパネル、背面給紙/前面カセット、自動両面、SDカード、スクエア/名刺プリント、ディスクレーベル・ネイルシール、自動紙幅検知、QRコードダイレクト接続、標準(フォトUI)/かんたんモード搭載
仕様●CD/DVD印字機能:対応●VCCI:対応●その他同梱品:セットアップ用インクタンク(XKI-N21C/N21M/N21Y/N21BK/N21PB/N20PGBK)、セットアップCD-ROM/設置・基本操作マニュアル(紙)/マルチトレイ●ふちなし印刷機能:対応●インクカートリッジタイプ:独立インクタンク●インクタイプ:染料・顔料●インク色数・ノズル数:6色●エコマーク:登録●カラー液晶ビューワ:あり:4.3型TFT(タッチパネル)●ダイレクト印刷機能:対応 PictBridge(Wi-Fi)●ノズル(黒・カラー):C/M×各1536ノズル、Y×512ノズル、PB/染料BK/顔料BK×各1024ノズル●メモリカードスロット:SDメモリーカード/SDHCメモリーカード/SDXCメモリーカード 【要アダプター】miniSDカード/miniSDHCカード/microSDカード/microSDHCカード/microSDXCカード●両面印刷機能:対応●印刷時消費電力:約15W●印字速度(カラー):10ppm●印字速度(モノクロ):15ppm●国際エネルギースター:登録●最大印字サイズ:A4●本体サイズ(H×W×D):142×372×345(トレイ類/突起部を含まず)●添付ソフト:セットアップCD-ROM●稼動音:約44.5dB●電気用品安全法(付属品等):適合/例外承認●電気用品安全法(備考):ACアダプタ/ACコード●電波法:適合電源AC100~240V 50/60Hz本体質量(kg)6.6インターフェースIEEE802.11n/IEEE802.11g/IEEE802.11b/IEEE802.11a、Hi-Speed USB解像度4800dpi×1200dpi給紙容量普通紙:(後トレイ/カセット):100枚/100枚、郵便はがき(後トレイ):40枚印刷方式インクジェット方式給紙方式後トレイ/カセットRoHS指令(10物質対応)対応グリーン購入法適合待機時消費電力(W)0.9