質量(kg)2.6規格EMSイミュニティ:EN 55024、EN 61204-3、EN 61000-1、IEC 61000-4-2、3、4、5、6、8、11MTBF:111khrs(MIL-HDBK-217F準拠)耐電圧I/P-O/P:3kVac(4242Vdc)、I/P-FG: 1.5kVac(2121Vdc)、O/P-FG:0.5kVac(707Vdc)定格電流(A)25出力電圧(V)60寸法(幅W×高さH×奥行D)(mm)127.0×63.5×280冷却方式負荷温度連動ファン絶縁抵抗(MΩ)I/P-O/P、I/P-FG、O/P-FG:100/500Vdc定格出力電力(W)1500温度係数±0.02%/℃(0~50℃)保存温度範囲(℃)-40~85安全規格UL 62368-1、EN 62368-1EMC規格EN 55022、EN61204-3、EN 61000-6-3突入電流(A)(平均値)30/115Vac、45/230Vac耐振動10~500Hz、2G 10min./1 cycle、60分、XYZ各方向、IEC68-2-6、IEC68-2-64リップルノイズ(mVp-p)(最大値)600保護過負荷、過電圧、過温度、ファンエラー出力電圧可変範囲(%)±5.0(平均値)、電位差計による調整(VR1)効率(平均値) 93%高調波電流規制EN 61000-3-2、EN 61000-3-3入力電圧範囲(V)AC90~264、DC127~370RoHS指令(10物質対応)対応動作湿度(%RH)20~90(結露なきこと)動作温度範囲(℃)-25~60保存湿度範囲(%RH)10~95(結露なきこと)