減速比105出力(kW)0.92種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)412許容モーメント(N・m)1666バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)108モーメント剛性(Nm/arc.min.)931許容入力回転数(min-1[r.p.m])3000
減速比81出力(kW)0.92種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)412許容モーメント(N・m)1666バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)108モーメント剛性(Nm/arc.min.)931許容入力回転数(min-1[r.p.m])3000
減速比121出力(kW)0.92種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)412許容モーメント(N・m)1666バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)108モーメント剛性(Nm/arc.min.)931許容入力回転数(min-1[r.p.m])3000
減速比41出力(kW)0.92種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)412許容モーメント(N・m)1666バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)108モーメント剛性(Nm/arc.min.)931許容入力回転数(min-1[r.p.m])3000
減速比57出力(kW)0.92種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)412許容モーメント(N・m)1666バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)108モーメント剛性(Nm/arc.min.)931許容入力回転数(min-1[r.p.m])3000
減速比153出力(kW)0.92種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)412許容モーメント(N・m)1666バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)108モーメント剛性(Nm/arc.min.)931許容入力回転数(min-1[r.p.m])3000