減速比66出力(kW)3.52種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)1568許容モーメント(N・m)3920バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)392モーメント剛性(Nm/arc.min.)2940許容入力回転数(min-1[r.p.m])2000
減速比101出力(kW)3.52種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)1568許容モーメント(N・m)3920バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)392モーメント剛性(Nm/arc.min.)2940許容入力回転数(min-1[r.p.m])2000
出力(kW)3.52減速比145定格トルク(N・m)1568定格回転数(min-1[r.p.m])15定格寿命(時間)6000許容入力回転数(min-1[r.p.m])2000バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)392モーメント剛性(Nm/arc.min.)2940許容モーメント(N・m)3920種類ギヤヘッド
減速比121出力(kW)3.52種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)1568許容モーメント(N・m)3920バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)392モーメント剛性(Nm/arc.min.)2940許容入力回転数(min-1[r.p.m])2000
減速比81出力(kW)3.52種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)1568許容モーメント(N・m)3920バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)392モーメント剛性(Nm/arc.min.)2940許容入力回転数(min-1[r.p.m])2000
減速比11質量(kg)35.5出力(kW)2.94種類ギヤヘッド定格回転数(min-1[r.p.m])50定格寿命(時間)6000慣性モーメント(kg・m2)0.000826定格トルク(N・m)393許容モーメント(N・m)1823バックラッシ(arc.min.)less than 6ロストモーション(arc.min.)less than 6
減速比11質量(kg)35.5出力(kW)2.94種類ギヤヘッド定格回転数(min-1[r.p.m])50定格寿命(時間)6000慣性モーメント(kg・m2)0.000826定格トルク(N・m)393許容モーメント(N・m)1823バックラッシ(arc.min.)less than 6ロストモーション(arc.min.)less than 6