LED電源ユニットマリンテック6日以内出荷
厚さ2.4cmのスリムボディ!狭いスペースにも設置可能出力電圧DC12V高耐久性本体は優れた放熱性をもつアルミ筐体ファンなしで静かに冷却過電圧/過電流/過熱/過負荷 保護回路内蔵定電流出力なのでチラつきなしシンプルな配線で取付簡単より高い変換率と強力な安定性をもつ銅100%トランス調光不可/非防水タイプ
質量(g)150使用温度範囲(℃)-10~50最大出力(W)100出力電圧(V)DC12入力電圧(V)AC100-240出力電流(A)8.3(定電流)寸法(幅W×奥行D×高さH)(mm)141×23×50保証期間1年保護機能短絡/過電流/過電圧/過負荷保護効率0.7