15インチカラーモニター DC12Vマリンテック6日以内出荷
最新技術(AHD1024P)の技術によりHD高画質化15インチカラーモニター(ビデオプロセッサー接続により1分割・2分割・3分割・4分割可能)サビに強いステンレス製モニタースタンド(W190×L80×H90)付きオプションとして背面取付用金具(VESA規格)が選択可ナイトウェーブ接続可能iPhone接続により動画サイト視聴可能※ただしモニターから音声は出ないため、別途Bluetoothスピーカーなど必要
セット内容モニター本体・取付架台・ステンレス製架台・電源用DCケーブル・(24V用はコンバーター付き)材質本体:ABS樹脂製質量(kg)1.8規格VESA規格(mm):75×75電圧(V)DC12(コンバーター付きでDC24も使用可)消費電力(W)15入力信号HDMI・BNC・VGA・AV・USB寸法(幅W×長さL×高さH)(mm)モニター:350×275×47(画面のみ)解像度1024×768(XGA)モニタ15インチTFT LCD、表示言語:日本語含む8か国語フレームレート25-30fpsリフレッシュレート(Hz)60