用途幅広い使用用途:産業、農業、学校、厨房etc電源単三乾電池×4個(別売)または、ACアダプタ(別売品)付属品取扱説明書、単3形乾電池4個(動作確認用)、カラーバー(3色)、NAMEプレート仕様スパンドリフト:±0.015%/℃(5℃~35℃)計量皿寸法W(mm)132計量皿寸法D(mm)130表示7セグメントLCD、文字高13.5mm外形寸法D(mm)195外形寸法W(mm)136外形寸法H(mm)47動作温湿度範囲-10~40℃、85%RH以下(結露しないこと)電池寿命約450時間(23℃、アルカリ乾電池使用時)※電池の寿命は、メーカー、使用状態、保存状態により異なります。スパンドリフト(ppm/℃) typ.(5℃~35℃)±0.015%/℃表示書き換え間隔約10回/秒通信機能無RoHS指令(10物質対応)対応