仕様コンポーネント:13cmコーン(LH)、2cmソフトドーム(HF)付属品ブラケットベース(壁金具)×2、マウンティングブラケット(スピーカー金具)×2、ブラケットカバー×2、マウンティングブラケット取り付け用ネジ(M5)×4、六角穴付きボルト×2、落下防止ワイヤー(本体取付用M5ネジ付き)×2、端子カバー×2、セーフティピン×2、六角レンチ×1、ユーロブロックプラグ(4P)×2(本体に付属)適合プロテクション:全帯域においてネットワークとトランスデューサーを保護質量(kg)3.6形式2WAYバスレフ型角度(°)公称指向:120×120寸法(幅W×高さH×奥行D)(mm)176×280×163音圧レベル(dB)出力:89SPL(1W、 1m)防水仕様IP35インピーダンス(Ω)定格:8(Lo-Z)、100V系:330(30W)、670(15W)、1.3k(7.5W)、70V系:170(30W)、330(15W)、670(7.5W)、1.3k(3.8W)周波数帯域(Hz)再生:62-20k(-10dB)許容入力NOISE(75W)、PGM(150W)、MAX(300W)