カテゴリ
- コンプレッサー・空圧機器・ホース(4)
絞り込み
ブランド
- Festo
- FACOM(717)
- SPARKFUN(31)
- ホンダ(24)
- RS PRO(22)
- StarTech.com(10)
- SKF(日本エスケイエフ)(7)
- フエニックス・コンタクト(3)
- FINDER(3)
- EXACOMPTA(3)
- NSK(日本精工)(1)
- omron(オムロン)(1)
- ワゴジャパン(1)
- ラムマウント(1)
- SIEMENS(1)
- TRACO POWER(1)
- Texas Instruments(1)
- SICK(1)
- TP-LINK(1)
- ブランドをもっと見る
「facom」の検索結果

ガイド付シリンダ ボールベアリング DGST. DGSTシリーズ G 1/8
Festo¥162,980税込¥179,2781個7日以内出荷Festo Double-Acting Pneumatic Guided Cylinder, 20 mm Bore, 50 mm Stroke - DGST Series - DGST-20-50-PA This actuator from Festo uses a slide mechanism to create linear movement with ease。With its compact size and symmetrical mounting interfaces for sup仕様●メーカーシリーズ:DGST. ( DGST●動作:ダブル●ベアリングタイプ:ボールベアリング●ストローク:50mm●空圧接続:G 1/8●クッションタイプ:エラスティック●モデル番号(P):8085143●重さ:1.3kg●動作温度 Max:+60℃●動作温度 Min:-10℃●コード番号:202-2140アズワン品番65-8025-21
エアレギュレータ VPPM VPPM シリーズ G 1/4 1750L/min
Festo¥255,980税込¥281,5781個7日以内出荷。Festo Pneumatic Regulator, G 1/4, 0.06 Bar to 6 Bar - VPPM Series - VPPM-8L-L-1-G14-0L6H-A4P Use this 3-way proportional pressure regulator from Festo to regulate force in your pneumatic systems precisely and flexibly。It features a multi-sensor control to give you reliable, dynamic and speedy results。There are three default presets that you can choose from at the click of a button, making installation and activation quick and simple。Because its IO-link compatible, you can easily connect it to your factory automation setup to improve productivity. Integrated pressure sensor with independent output Pressure is maintained in case of controller failure Choice of different setpoint specifications, such as current or voltage input, for flexibility in modular systems Clear LED (light-emitting diode) indicators make it easy to inspect and maintain your systems Application Information Printing presses Packaging industry Welding machineryFesto VPPM モジュラ比例圧力レギュレータは圧力範囲は最大 6 バールです。 How much power does this pressure regulator consume 加圧 -8 mm 公称径、エグゾースト側 -7 mm 組み立て位置 - 任意This pressure regulator from Festo has a maximum power consumption of 7 W and maximum current consumption of 300 mA。Is this regulator waterproof Yes, this pneumatic regulator has an ingress protection rating of IP65, meaning its dust-tight and protected against water projected from a nozzle.仕様●ポートの接続:G 1/4●最低流出圧力:0.06バール●最高流出圧力:6バール●最高流入圧力:8バール●メーカーシリーズ:VPPM ( VPPM )●圧力ゲージポートサイズ:G 1/4●ポート接続ネジサイズ:1/4インチ●圧力ゲージポートネジサイズ:1/4インチ●平均流量率:1750L/min●ポート接続ネジ規格:G●動作温度 Min:+10℃●動作温度 Max:+50℃●全幅:77.4mm●コード番号:203-0453アズワン品番65-8007-49
空圧Roundlineシリンダ DSNUシリーズ ボア:32mm ストローク:125mm オス G 1/8
Festo¥22,980税込¥25,2781個7日以内出荷Festo Pneumatic Roundline Cylinder, 32 mm Bore, 125 mm Stroke, Double-Acting - DSNU Series - DSNU-32-125-PPV-A To produce linear motion in tight spaces, choose this round cylinder from Festo。Its designed with a high-alloy steel barrel to ensure long service life and reliable performance。Thanks to the adjustable pneumatic cushioning, the cylinder can withstand high loads at high speeds。The barrel is magnetic, so you can use it for position-sensing applications。Use this double-acting roundline cylinder for a variety of operations, including opening and closing valves and doors. G 1/8 pneumatic connection for ease of use in modular systems Powerful cushioning system reduces impact force when the cylinder rod reaches the end position Compact size makes this cylinder ideal for small-bore applications Application Information Manufacturing industry Materials processing Construction machineryFesto 丸型シリンダは位置検出と追加の取り付け部品の有無にかかわらず、さまざまな取り付けオプションを使用しています。ピストンロッドねじは M10x1.25 で、ストロークサイズは 1 です What type of operating medium is suitable for this cylinder 周囲温度: -20 → 80 ℃ シリンダバレルに使用される高合金鋼材料This cylinder is designed for compressed air and has been manufactured in accordance with the ISO (International Standards Organisation) standard 8573-1:2010 [7:4:4] for air quality。How do you mount this cylinder This cylinder is suitable for foot, flange and swivel mounting, so you can install it virtually anywhere.仕様●ストローク:125mm●ボア:32mm●動作:ダブル●メーカーシリーズ:DSNU●空圧接続:G 1/8●ピストンロッドねじジェンダー:オス●クッションタイプ:エアクッション●寸法:38 x 276.5mm●長さ:276.5mm●最高使用圧力:10バール●動作温度 Max:+80℃●コード番号:202-1794アズワン品番65-8031-68
フランジ
Festo¥23,980税込¥26,3781個7日以内出荷Festo Flange - SNCB Series - SNCB-100-R3 To prevent bearing failure due to side-loading, choose this swivel flange from Festo。Its designed for straight-line force-transfer applications and can be mounted on the cap end of the cylinder。Thanks to its wide operating temperature range of -40℃ to +90℃, this unit is suitable for tough industrial settings。The aluminium die-cast housing ensures its lightweight yet strong, making it a durable and versatile choice for your factory automation systems。Its commonly used to reduce compression stresses in a cylinder. Copper-free construction for corrosion-resistance Suitable for use with ISO (International Organisation for Standardisation) cylinders to ensure compatibility with modular systems Galvanised spring-steel lock for secure fastening Application Information Assembly lines Construction equipment Food processing machineryFesto スイベルフランジアクセサリは、ISO21287 エアシリンダ向けで、多様サイズは 40 で、プラスチック製のベアリングが使用されています。 Is this unit corrosion-resistant 周囲温度: -40 → 90 ℃ 製品重量: 151 gThis swivel flange is built to endure high levels of corrosion as it has a protective coating and screws made of a high-alloy steel material。It can withstand direct contact with common industrial substances, such as solvents and cleaning agents。How should swivel flanges be mounted This flange should ideally be attached to a machine support member to avoid flexing or bending stress on the flange.仕様●メーカーシリーズ:SNCB●内径サイズに合わせる:100mm●製品タイプ:スイベルフランジ●コード番号:202-2597アズワン品番65-8031-54