カテゴリ

  • メカニカル部品(36)
  • コンプレッサー・空圧機器・ホース(20)
  • 制御機器(15)
  • 油圧機器・油圧ホース(1)
絞り込み
ブランド
  • Festo
  • メディアカバーマーケット(1,262)
  • ファミリー・ライフ(618)
  • RS PRO(307)
  • グリーンライフ(184)
  • SAMTEC(117)
  • LIFEMAX(106)
  • MB Wear(83)
  • 豊通オールライフ(75)
  • KEMET(73)
  • 日立グローバルライフソリューションズ(60)
  • 高階救命器具(43)
  • オーハウス(38)
  • 富士通(36)
  • SUNNYLIFE(サニーライフ)(36)
  • ロングライフフーズ(35)
  • SKF(日本エスケイエフ)(31)
  • ライフ堂(31)
  • BMW(28)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「life」の検索結果

72件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
エアチューブ PUN-Hシリーズ PUN-Hシリーズ Festoエアチューブ PUN-Hシリーズ PUN-HシリーズFesto
9,598税込10,558
1セット
7日以内出荷
Festo PUN-H Series Polyurethane Tubing、FESTO PUN-H series is a highly flexible food safe and hydrolysis resistant plastic tubing for use with compressed air, water and vacuum operating mediums、This air hose is manufactured from polyurethane which gives it flexibility suitable for use with energy chains and pneumatic applications with a high cycle rate、The PUN-H series is Very easy to install with push in pneumatic fittings thanks to a simple one click principle、Features and Benefits、Highly flexible plastic tube Hydrolysis resistant making it suitable for water applications Compatible with a wide variety of fittings Suitable for use in clean rooms FDA compliant and corrosion resistant thanks to 100% polymer construction Compressed air in accordance with ISO 8573¬1:2010 Operating pressure: -0.95 to +10 bar Free of copper and PTFE Conforms to RoHS、What is an air hose、An air hose is a tube which transports pressurised air to pneumatic actuators, valves, tools and other devices、A robust and reliable air hose is absolutely essential to maintaining a consistent airflow、A wide range of materials can be used to create the tubing such as polyurethane, rubber, PVC and nylon、Selecting the correct material to suit the application and environment is important to ensure a long service life.
空圧Roundlineシリンダ DSNUシリーズ ボア:32mm ストローク:125mm オス G 1/8 Festo空圧Roundlineシリンダ DSNUシリーズ ボア:32mm ストローク:125mm オス G 1/8Festo
25,980税込28,578
1個
7日以内出荷
Festo Pneumatic Roundline Cylinder, 32 mm Bore, 125 mm Stroke, Double-Acting - DSNU Series - DSNU-32-125-PPV-A To produce linear motion in tight spaces, choose this round cylinder from FestoIts designed with a high-alloy steel barrel to ensure long service life and reliable performanceThanks to the adjustable pneumatic cushioning, the cylinder can withstand high loads at high speedsThe barrel is magnetic, so you can use it for position-sensing applicationsUse this double-acting roundline cylinder for a variety of operations, including opening and closing valves and doors. G 1/8 pneumatic connection for ease of use in modular systems Powerful cushioning system reduces impact force when the cylinder rod reaches the end position Compact size makes this cylinder ideal for small-bore applications Application Information Manufacturing industry Materials processing Construction machineryFesto 丸型シリンダは位置検出と追加の取り付け部品の有無にかかわらず、さまざまな取り付けオプションを使用しています。ピストンロッドねじは M10x1.25 で、ストロークサイズは 1 です What type of operating medium is suitable for this cylinder 周囲温度: -20 → 80 ℃ シリンダバレルに使用される高合金鋼材料This cylinder is designed for compressed air and has been manufactured in accordance with the ISO (International Standards Organisation) standard 8573-1:2010 [7:4:4] for air qualityHow do you mount this cylinder This cylinder is suitable for foot, flange and swivel mounting, so you can install it virtually anywhere.
仕様●ストローク:125mm●ボア:32mm●動作:ダブル●メーカーシリーズ:DSNU●空圧接続:G 1/8●ピストンロッドねじジェンダー:オス●クッションタイプ:エアクッション●寸法:38 x 276.5mm●長さ:276.5mm●最高使用圧力:10バール●動作温度 Max:+80℃●コード番号:202-1794アズワン品番65-8031-68
空圧Roundlineシリンダ DSNUシリーズ ボア:10mm ストローク:10mm オス M5 Festo空圧Roundlineシリンダ DSNUシリーズ ボア:10mm ストローク:10mm オス M5Festo
11,980税込13,178
1個
7日以内出荷
Festo Pneumatic Roundline Cylinder, 10 mm Bore, 10 mm Stroke, Double-Acting - DSNU Series - DSNU-10-10-P-A This roundline cylinder from Festo provides linear motion in automation systemsIts well-suited for pick-and-place and open/close functions for small loads at low speedsBoth the rod and barrel are constructed from high-alloy stainless steel, so you can be confident of a long service lifeElastomer cushioning on either end quickly and effectively reduces impact forces when the cylinder rod reaches the end positionBecause its a double-acting cylinder, you can use it with machinery that needs more than one movementThis also lets it extend and retract without needing a spring. No adjustment needed for cushioning Flexible installation options Wide operating temperature range of -20℃ to +80℃, for use in tough industrial settings Supplied with standard M5 pneumatic connections, so its easy to fit into modular systems Application Information Construction sector Manufacturing Food processing linesFesto 規格ベースのシリンダは近接検出に使用し、フレキシブルなクッションリングで両端を調整できます。追加取り付け部品の有無にかかわらず、さまざまな取り付けオプションがあります。ピストンロッドねじは M4 で、ストロークサイズは 10 mm です。 What cover material is used in this unit 周囲温度: -20 → 80 ℃ シリンダバレルに使用される高合金鋼材料This unit uses plain anodised wrought aluminium alloy, which is lightweight and moderately corrosion-resistantCan this cylinder be used for position sensing Yes, the piston rod is magnetic, so it can be used for position-sensing.
仕様●ストローク:10mm●ボア:10mm●動作:ダブル●メーカーシリーズ:DSNU●空圧接続:M5●ピストンロッドねじジェンダー:オス●クッションタイプ:エラスティック●寸法:15 x 96mm●長さ:96mm●幅:19mm●最高使用圧力:10バール●ISO規格:ISO 6432●コード番号:202-1781アズワン品番65-8031-11
電動リニアアクチュエータ Festo電動リニアアクチュエータFesto
619,800税込681,780
1個
7日以内出荷
Festo Rod Electric Linear Actuator - ESBF Series - ESBF-BS-63-300-5P Need a heavy-duty and reliable way to convert rotary motion to linear force in your factory setting Choose this linear actuator from FestoIt has a ball screw with three spindle pitches to quickly select the optimum force-to-speed ratioThe high-alloy steel piston rod combines long life with superior strength and corrosion resistanceThe galvanised steel screws have lifetime lubrication for maintenance-free operationThis robust unit is rated IP40 to protect against objects larger than 1 mm, and its compatible with a wide range of attachments, so you can use it as part of a modular system. Working stroke of 300 mm Rod size of 63 M16 x 1.5 piston rod thread Reversing backlash of 30 μm Spindle diameter of 25 mm Spindle pitch of 5 mm/U +/- 0.4-degree maximum angular deflection of the piston rod Maximum acceleration of 5 m/s2 Maximum speed of 0.27 m/s Repetition accuracy of ±0.015 mm 100% duty cycle Servomotor type ISO (International Standards Organisation) 15552 standard pneumatic cylinder Range Information The ESBF series is Festos range of heavy-duty electric cylinders Powerful units with a dynamic feed force of up to 17 kN Optional high corrosion protection and food-safe piston rod extension accessories are available Complete kits available for both parallel and axial motor mountingFesto ESBF シリーズ電動シリンダは、ボールねじ付きのリニアドライブで、近接センサ用に設計されています。モータの回転動作をピストンロッドの直線動作に変換する電動スピンドルを備えています。ピストンロッドねじは M16x1.5 です。サイズ:63 ストローク:300 mm バックラッシュ:30 μ m
仕様●アクチュエータタイプ:ロッド●最大荷重:6864.6N●最高速度無負荷:270mm/s●最大ストローク長:300mm●デューティサイクル:100%●IP保護等級:IP40●重さ:3163g●コード番号:202-9789アズワン品番65-7994-39
エアレギュレータ MSシリーズ M5 170L/min Festoエアレギュレータ MSシリーズ M5 170L/minFesto
9,998税込10,998
1個
7日以内出荷
Festo 圧力レギュレータ - MS2-LR-M5 - D6 - AR-BAR-B Festo 圧縮空気フィルタレギュレータをご紹介します。MS2-LR-M5-D6-AR-BAR-B は、圧縮空気を調整するように設計されています。この圧力レギュレータは、非常に軽量かつコンパクトなサイズですが、高い流量で非常に高い信頼性を発揮します。頑丈で耐摩耗性に優れたポリマー製ハウジングは、定期的なメンテナンスに適合し、長寿命を実現します。 特長及び利点 コスト効率が高く、技術的に重視されている サイズ -2 アクチュエータロックはロータリーノブです 任意の位置で組み立て可能 クレバー設計構造、直接制御されたダイアフラムレギュレータ 圧力計を装備している 空圧接続ポート 1 および 2 は M5 です 標準公称流量 170 リットル / 分 作動圧力 -1 ~ 10 bar ヒステリシス 0.25 を必要とする繊細な用途に適しています 棒 周囲温度 -5 ℃ ~ 50 ℃ Festo の部品番号はこのプレッシャレギュレータ用です -8086628 FESTO のシンプルなモーションシリーズの一部を構成 Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●ポートの接続:M5●最低流出圧力:0.5バール●最高流出圧力:7バール●最高流入圧力:10バール●メーカーシリーズ:MS●最大流量率:170 l/min●平均流量率:170L/min●動作温度 Min:-5℃●動作温度 Max:50℃●コード番号:204-0049アズワン品番65-7997-63
ロックナット FestoロックナットFesto
3,998税込4,398
1袋(10個)
7日以内出荷
Festo センターピン - ZBS Festo の位置決めピンは、インターフェイスの取り付け用に作成されています。 任意の位置で組み立て可能 耐腐食性 CRC 2 中程度の腐食ストレスです RoHS に準拠しながら(2022年10月現在)、銅と PTFE は不使用 FESTO のシンプルなモーションシリーズの一部を構成 Festo 製品番号 -525273 Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●メーカーシリーズ:ZBS●併用可能製品:取り付けインターフェイス●製品タイプ:センタリングピン●コード番号:204-0153アズワン品番65-8003-39
リニア アクチュエータ ERMS Festoリニア アクチュエータ ERMSFesto
339,800税込373,780
1個
7日以内出荷
Festo ロータリドライブユニット - ERMS-32-180-ST-M-H1-PLK- Festo の ERMS シリーズ製品の一部であるこのロータリドライブユニットは、180 ° の角度で回転するシンプルな作業向けに設計された非常にコスト効果の高い回転式です。ERMS-32-180-ST-M-H1-PLK-AA ロータリドライブは、非常に高い機械的負荷に耐えることができます。また、Festo の Simplified Motion シリーズの一部であるこのドライブユニットは、構成が簡単で、ソフトウェアを使用せずに直接取り付けることができます。電気機械システム 統合されたエンドポジショニングセンシング 内部のメスねじを使用して取り付けられ、任意の位置で組み立てられます サイズ -32 ガルバニック絶縁されていない設定可能なロジック入力 LED ディスプレイを備えたユーザーインタフェース 許容電圧変動の ± 15% 固定ストップブロック正、固定ストップブロック負のホーミング ロジック入力仕様は IEC 61131-2、タイプ 1 に基づいています 周囲温度 30 ℃ を超える場合は、電力を 1 K あたり 2% 削減する必要があります Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、さまざまなドライブが統合されているため、単純な移動や位置決めタスクに代わる、複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションとなります。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●アクチュエータタイプ:ミニチュア●最大荷重:450N●最高速度無負荷:10.47 m/s●入力電圧:24V●デューティサイクル:100 %●IP保護等級:IP40●重さ:2,304g●コード番号:203-9818アズワン品番65-8014-43
リニア アクチュエータ ERMS Festoリニア アクチュエータ ERMSFesto
329,800税込362,780
1個
7日以内出荷
Festo ロータリドライブユニット - ERMS-25-180-ST-M-H1-PLK- Festo の ERMS シリーズ製品の一部であるこのロータリドライブユニットは、180 ° の角度で回転するシンプルな作業向けに設計された非常にコスト効果の高い回転式です。ERMS-25-180-ST-M-H1-PLK-AA ロータリドライブは、非常に高い機械的負荷に耐えることができます。また、Festo の Simplified Motion シリーズの一部であるこのドライブユニットは、構成が簡単で、ソフトウェアを使用せずに直接取り付けることができます。電気機械システム 統合されたエンドポジショニングセンシング 内部のメスねじを使用して取り付けられ、任意の位置で組み立てられます サイズ -25 ガルバニック絶縁されていない設定可能なロジック入力 LED ディスプレイを備えたユーザーインタフェース 許容電圧変動の ± 15% 固定ストップブロック正、固定ストップブロック負のホーミング ロジック入力仕様は IEC 61131-2、タイプ 1 に基づいています 周囲温度 30 ℃ を超える場合は、電力を 1 K あたり 2% 削減する必要があります Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、さまざまなドライブが統合されているため、単純な移動や位置決めタスクに代わる、複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションとなります。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません。 Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●アクチュエータタイプ:ミニチュア●最大荷重:350N●最高速度無負荷:15.7 m/s●入力電圧:24V●デューティサイクル:100%●IP保護等級:IP40●重さ:1,472g●コード番号:203-9816アズワン品番65-8004-14
リニア アクチュエータ ERMS Festoリニア アクチュエータ ERMSFesto
339,800税込373,780
1個
7日以内出荷
Festo ロータリドライブユニット - ERMS-32-90-ST-M-H1-PLK- Festo の ERMS シリーズ製品の一部を成すのは、このロータリドライブユニットです。この製品は、90 ° の角度でシンプルな回転作業向けに設計された非常にコスト効果の高い回転式です。ERMS-32-90-ST-M-H1-PLK-AA ロータリドライブは、非常に高い機械的負荷に耐えることができます。また、Festo の Simplified Motion シリーズの一部であるこのドライブユニットは、構成が簡単で、ソフトウェアを使用せずに直接取り付けることができます。 電気機械システム 統合されたエンドポジショニングセンシング 内部のメスねじを使用して取り付けられ、任意の位置で組み立てられます サイズ -32 ガルバニック絶縁されていない設定可能なロジック入力 LED ディスプレイを備えたユーザーインタフェース 許容電圧変動の ± 15% 固定ストップブロック正、固定ストップブロック負のホーミング ロジック入力仕様は IEC 61131-2、タイプ 1 に基づいています 周囲温度 30 ℃ を超える場合は、電力を 1 K あたり 2% 削減する必要があります Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、さまざまなドライブが統合されているため、単純な移動や位置決めタスクに代わる、複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションとなります。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●アクチュエータタイプ:ミニチュア●最大荷重:450N●最高速度無負荷:10.47 m/s●入力電圧:24V●デューティサイクル:100 %●IP保護等級:IP40●重さ:2,304 g●コード番号:203-9819アズワン品番65-8014-45
ジョイント KSG-M10X1 25 Festoジョイント KSG-M10X1 25Festo
16,980税込18,678
1個
7日以内出荷
Festo カップリングピース - KSG - M10X1、25 Festo カップリングピースをご紹介します。主にラジアル偏差の補償に使用されます。KSGM10X1,25 は任意の位置で組み立てることができ、丈夫で頑丈なスチール素材で構成されています。腐食耐性分類 CRC 1 があります 低腐食ストレス サイズ - M10x1,25 ねじ式接続メスねじ M10x1.25 周囲温度範囲: -40 ℃ ~ 150 ℃ RoHS に準拠しながら(2022年10月現在)、銅と PTFE は不使用 Festo 製品番号 -32963 FESTO のシンプルなモーションシリーズの一部を構成 Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●メーカーシリーズ:25 、KSG- M10X1●併用可能製品:補償ラジアル偏差●内径サイズに合わせる:10mm●コード番号:203-0789アズワン品番65-8007-16
管継手 MS2.シリーズ Simplified Motion Series Festo管継手 MS2.シリーズ Simplified Motion SeriesFesto
319税込351
1個
7日以内出荷
Festo プラグねじ - MS2-G18 このプラグはブランキングねじとも呼ばれ、組み立てが必要な多くの用途で中枢的な役割を果たします。Festo のシンプルなモーションシリーズとコアシリーズの一部を構成するこの固定具は、通常、圧縮空気処理を必要とする機械で使用されます。 特長及び利点 1- 腐食ストレス抵抗が低い クラス( CRC ) 重量はわずか 4.6 g です RoHS対応(2022年10月現在) Festo 製品番号 -8095766 このねじは、FESTO のシンプルなモーションシリーズの一部を形成しています Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●メーカーシリーズ:MS2.●アクセサリタイプ:ブランキングプラグ●シリーズ:Simplified Motion Series●コード番号:204-0040アズワン品番65-7992-21
クレビス FestoクレビスFesto
5,298税込5,828
1個
7日以内出荷
Festo クレビスフット LBN- Festo の Clevis フットは、空圧アクチュエータをサポートするアクセサリで、Festo のコア製品シリーズに属しています。このクレビスフットは、FESTO のシンプルなモーションシリーズの一部になっています。 クレビスマウントが不適切または低品質であると、負荷が不均一になることがあります。産業要件に合わせて RS Components でさまざまな仕様の Festo クレビスフット製品を取り揃えています。最高レベルの生産性を GET し、空圧アクチュエータを損傷しないように、適切なシリンダ、用途、及びアクセサリに適合させることが重要です。 主にスチールで構成されます 周囲温度: -40 ℃ ~ 150 ℃ 任意の位置で組み立て可能 サイズ 40 重量は 191g RoHS に準拠しながら(2022年10月現在)、銅と PTFE は不使用 シリンダの旋回取り付けには、これまでになく使用されています Festo 製品番号 -195861 Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●メーカーシリーズ:LBN-40 です●併用可能製品:シリンダのスイベル取り付け●内径サイズに合わせる:40mm●製品タイプ:クレビスフット●コード番号:203-0850アズワン品番65-8007-17
クレビス FestoクレビスFesto
27,980税込30,778
1個
7日以内出荷
Festo リングアングルクレビスフット - LQG-40 Festo のリングアングルクレビスフットは、空圧アクチュエータを支持するアクセサリで、FESTO のコア製品シリーズの一部を形成します。この足はまた簡略化された動きシリーズの部分を形作る。 クレビスマウントが不適切または低品質であると、負荷が不均一になることがあります。産業要件に合わせて RS Components でさまざまな仕様の Festo クレビスフット製品を取り揃えています。最高レベルの生産性を GET し、空圧アクチュエータを損傷しないように、適切なシリンダ、用途、及びアクセサリに適合させることが重要です。 主にスチールで構成されます 周囲温度: -40 ℃ ~ 150 ℃ 任意の位置で組み立て可能 サイズ 40 重量は 369 g RoHS に準拠しながら(2022年10月現在)、銅と PTFE は不使用 SGS ロッドアイとの併用 Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●メーカーシリーズ:LQG-40●併用可能製品:SGS ロッドアイ●内径サイズに合わせる:40mm●製品タイプ:リングアングルクレビスフット●コード番号:203-0915アズワン品番65-7980-72
パネル取り付けナット MS2.シリーズ Simplified Motion Series Festoパネル取り付けナット MS2.シリーズ Simplified Motion SeriesFesto
359税込395
1個
7日以内出荷
Festo ナット - MS2-G18S Festo のナットは、組み立てを必要とする多くの用途において中心的な役割を果たします。Festo のシンプルなモーションシリーズとコアシリーズの一部を構成するこの固定具は、通常、圧縮空気処理を必要とする機械で使用されます。 特長及び利点 1- 腐食ストレス抵抗が低い クラス( CRC ) 重量はわずか 0.7 g です RoHS対応(2022年10月現在) Festo 製品番号 -8098037 このねじは、FESTO のシンプルなモーションシリーズの一部を形成しています Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●メーカーシリーズ:MS2.●アクセサリタイプ:セットナット●シリーズ:Simplified Motion Series●コード番号:204-0056アズワン品番65-8015-57
クレビス FestoクレビスFesto
25,980税込28,578
1個
7日以内出荷
Festo リングアングルクレビスフット - LQG- Festo のリングアングルクレビスフットは、空圧アクチュエータを支持するアクセサリで、FESTO のコア製品シリーズの一部を形成します。この足はまた簡略化された動きシリーズの部分を形作る。クレビスマウントが不適切または低品質であると、負荷が不均一になることがあります。産業要件に合わせて RS Components でさまざまな仕様の Festo クレビスフット製品を取り揃えています。最高レベルの生産性を GET し、空圧アクチュエータを損傷しないように、適切なシリンダ、用途、及びアクセサリに適合させることが重要です。主にスチールで構成されます 周囲温度: -40 ℃ ~ 150 ℃ 任意の位置で組み立て可能 サイズ 32 重量 301g RoHS に準拠しながら(2022年10月現在)、銅と PTFE は不使用 SGS ロッドアイとの併用 Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●メーカーシリーズ:LQG-32 です●併用可能製品:SGS ロッドアイ●内径サイズに合わせる:32mm●製品タイプ:リングアングルクレビスフット●コード番号:203-0897アズワン品番65-7993-38
エアレギュレータ MSシリーズ 350L/min Festoエアレギュレータ MSシリーズ 350L/minFesto
8,998税込9,898
1個
7日以内出荷
Festo 圧力レギュレータ - MS2-LR-QS6-D6-AR Festo 圧縮空気フィルタレギュレータをご紹介します。MS2-LR-QS6-D6-AR-MPA-B は、圧縮空気を調整するために作成され、設計されています。この圧力レギュレータは、非常に軽量かつコンパクトなサイズですが、高い流量で非常に高い信頼性を発揮します。頑丈で耐摩耗性に優れたハウジングを備え、定期的なメンテナンスに適合し、長寿命を実現します。 特長及び利点 コスト効率が高く、技術的に重視されている サイズ -2 アクチュエータロックはロータリーノブです 任意の位置で組み立て可能 クレバー設計構造、直接制御されたダイアフラムレギュレータ 圧力計付属 空圧接続ポート 1 と 2 は QS-6 標準公称流量: 350 リットル / 分 作動圧力 -1 ~ 8 バール ヒステリシス 0.25 を必要とする繊細な用途に適しています 棒 周囲温度 -5 ℃ ~ 50 ℃ Festo の部品番号はこのプレッシャレギュレータ FESTO のシンプルなモーションシリーズの一部を構成 Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●最低流出圧力:0.5バール●最高流出圧力:7バール●最高流入圧力:8バール●メーカーシリーズ:MS●最大流量率:350 l/min●平均流量率:350L/min●動作温度 Min:-5℃●動作温度 Max:50℃●コード番号:204-0054アズワン品番65-8001-98
エアレギュレータ MSシリーズ M5 170L/min Festoエアレギュレータ MSシリーズ M5 170L/minFesto
9,998税込10,998
1個
7日以内出荷
Festo 圧力レギュレータ - MS2-LR-M5 - D6 Festo 圧縮空気フィルタレギュレータをご紹介します。MS2-LR-M5 - D6-AR-MPA-B は、圧縮空気を調整するために作成され、設計されています。この圧力レギュレータは、非常に軽量かつコンパクトなサイズですが、高い流量で非常に高い信頼性を発揮します。頑丈で耐摩耗性に優れたポリマー製ハウジングは、定期的なメンテナンスに適合し、長寿命を実現します。 特長及び利点 コスト効率が高く、技術的に重視されている サイズ -2 アクチュエータロックはロータリーノブです 任意の位置で組み立て可能 クレバー設計構造、直接制御されたダイアフラムレギュレータ 圧力計を装備している 空圧接続ポート 1 および 2 は M5 です 標準公称流量 170 リットル / 分 作動圧力 -1 ~ 10 bar ヒステリシス 0.25 を必要とする繊細な用途に適しています 棒 周囲温度 -5 ℃ ~ 50 ℃ Festo の部品番号はこのプレッシャレギュレータ FESTO のシンプルなモーションシリーズの一部を構成 Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●ポートの接続:M5●最低流出圧力:0.5バール●最高流出圧力:7バール●最高流入圧力:10バール●メーカーシリーズ:MS●最大流量率:170 l/min●平均流量率:170L/min●動作温度 Min:-5℃●動作温度 Max:50℃●コード番号:204-0051アズワン品番65-7994-89
エアレギュレータ MSシリーズ M5 140L/min Festoエアレギュレータ MSシリーズ M5 140L/minFesto
11,980税込13,178
1個
7日以内出荷
Festo フィルタレギュレータ - MS2-LFR-M5-D6-AR-MPA-C-M-B Festo 圧縮空気フィルタレギュレータをご紹介します。MS2-LFR-M5-D6-AR-MPA-C-M-B は、圧縮空気を調整及びフィルタするために作成及び設計されています。このフィルタレギュレータは、非常に軽量かつコンパクトなサイズですが、高い流量で非常に高い信頼性を発揮します。頑丈で耐摩耗性に優れたハウジングを備え、定期的なメンテナンスに適合し、長寿命を実現します。 特長及び利点 コスト効率が高く、技術的に重視されている 縦方向 +/- 5 ° の位置で組み立てられている サイズ -2 アクチュエータロックはロータリーノブです 圧力計付きフィルタレギュレータの設計構造を改善 空圧接続ポート 1 および 2 は M5 です 標準公称流量は 140 リットル / 分 作動圧力 -1 ~ 10 bar ヒステリシス 0.25 を必要とする繊細な用途に適しています 棒 周囲温度 -5 ℃ ~ 50 ℃ Festo のこのフィルタレギュレータの部品番号 - 8086642 FESTO のシンプルなモーションシリーズの一部を構成 Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●ポートの接続:M5●最低流出圧力:0.5バール●最高流出圧力:7バール●最高流入圧力:10バール●メーカーシリーズ:MS●最大流量率:140 l/min●平均流量率:140L/min●動作温度 Min:-5℃●動作温度 Max:50℃●コード番号:204-0043アズワン品番65-7994-51
エアレギュレータ MSシリーズ 310L/min Festoエアレギュレータ MSシリーズ 310L/minFesto
9,998税込10,998
1個
7日以内出荷
Festo フィルタレギュレータ - MS2-LFR-QS6-D6-AR-BAR-C-M-B Festo 圧縮空気フィルタレギュレータをご紹介します。MS2-LFR-QS6-D6-AR-BAR-C-M-B は、圧縮空気を調整及びフィルタ処理するために作成及び設計されています。このフィルタレギュレータは、非常に軽量かつコンパクトなサイズですが、高い流量で非常に高い信頼性を発揮します。頑丈で耐摩耗性に優れたハウジングを備え、定期的なメンテナンスに適合し、長寿命を実現します。 特長及び利点 コスト効率が高く、技術的に重視されている 縦方向 +/- 5 ° の位置で組み立てられている サイズ -2 アクチュエータロックはロータリーノブです 圧力計付きフィルタレギュレータの設計構造を改善 空圧接続ポート 1 と 2 は QS-6 標準公称流量: 310 リットル / 分 作動圧力 -1 ~ 8 バール ヒステリシス 0.25 を必要とする繊細な用途に適しています 棒 周囲温度 -5 ℃ ~ 50 ℃ Festo のフィルタレギュレータの部品番号 - 8086644 FESTO のシンプルなモーションシリーズの一部を構成 Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●最低流出圧力:0.5バール●最高流出圧力:7バール●最高流入圧力:8バール●メーカーシリーズ:MS●最大流量率:310 l/min●平均流量率:310L/min●動作温度 Min:-5℃●動作温度 Max:50℃●コード番号:204-0046アズワン品番65-7985-52
エアレギュレータ MSシリーズ M5 310L/min Festoエアレギュレータ MSシリーズ M5 310L/minFesto
11,980税込13,178
1個
7日以内出荷
Festo フィルタレギュレータ - MS2-LFR-QS6-D6-AR-MPA-C-M- Festo 圧縮空気フィルタレギュレータをご紹介します。MS2-LFR-QS6-D6-AR-MPA-C-M-B は、圧縮空気を調整及びフィルタするために作成及び設計されています。このフィルタレギュレータは、非常に軽量かつコンパクトなサイズですが、高い流量で非常に高い信頼性を発揮します。頑丈で耐摩耗性に優れたハウジングを備え、定期的なメンテナンスに適合し、長寿命を実現します。 特長及び利点 コスト効率が高く、技術的に重視されている 縦方向 +/- 5 ° の位置で組み立てられている サイズ -2 アクチュエータロックはロータリーノブです 圧力計付きフィルタレギュレータの設計構造を改善 空圧接続ポート 1 と 2 は QS-6 標準公称流量: 310 リットル / 分 作動圧力 -1 ~ 8 バール ヒステリシス 0.25 を必要とする繊細な用途に適しています 棒 周囲温度 -5 ℃ ~ 50 ℃ Festo のこのフィルタレギュレータの部品番号 - 8086645 FESTO のシンプルなモーションシリーズの一部を構成 Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●ポートの接続:M5●最低流出圧力:0.5バール●最高流出圧力:7バール●最高流入圧力:8バール●メーカーシリーズ:MS●最大流量率:310 l/min●平均流量率:310L/min●動作温度 Min:-5℃●動作温度 Max:50℃●コード番号:204-0047アズワン品番65-8000-29
交換用フィルタエレメント Festo交換用フィルタエレメントFesto
1,198税込1,318
1個
7日以内出荷
Festo フィルタカートリッジ - LFP-D-MICRO-5M Festo のフィルタカートリッジは、組み立てを必要とする多くの用途において中心的な役割を果たします。Festo のシンプルなモーションシリーズとコアシリーズの一部であるこの固定具は、通常、圧縮フィルタを使用する機械で使用します。 特長及び利点 Festo 部品番号 - 5268 カートリッジは、FESTO のシンプルなモーションシリーズの一部です Micro のサイズ 5 μ m の濾過グレード Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●メーカーシリーズ:D Micro シリーズ●フィルターサイズ:5μm●シリーズ:Simplified Motion Series●コード番号:203-9012アズワン品番65-7995-08
ベアリング FestoベアリングFesto
13,980税込15,378
1個
7日以内出荷
Festo トラニオンベアリング - LNZ この Festo トラニオンベアリングは、DNGZS トラニオン取り付けのシリンダ専用に設計されています。非常に動的で、シリンダにしっかりと取り付けられていることによって機能しますが、人間の肩ボールとソケットジョイントのように、シリンダを自由に動かすことができます。トラニオンベアリングの一部はシリンダとインターロックし、別の部分は回転をサポートします。中央のトラニオンフランジ又はスイベルリングと使用できます。この製品は空圧式アクチュエータをさまざまな動作や力で動作させることができるため便利です。この Festo トラニオンベアリングは、細工した合金アルミ材でプラスチックベアリングを取り付けたものです。RS コンポーネンツでは、LNZG トラニオン取り付けベアリングシリーズ( LNZG-40 など)の他のサイズも用意しています。 ISO15552 - さまざまなブランドのエアシリンダとの互換性。 中央のトラニオンフランジ付きの DNC、DNG、DNGU シリンダ、またはスイベルリング(同じサイズ)と併用することもできます。 用途が広く、さまざまな用途に使用できます 用途 トラニオンベアリングは圧力の一部を必要とするため、アクチュエータは環境に適したエネルギーを必要としません 軽量 - 83g 周囲温度は -40 ℃ ~ 80 ℃ です 銅とPTFEは不使用 FESTO のシンプルなモーションシリーズの一部を構成 Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●メーカーシリーズ:LNZG●併用可能製品:DNGZS トラニオンマウンティング付きシリンダ●内径サイズに合わせる:32mm●製品タイプ:トラニオンサポート●コード番号:202-2504アズワン品番65-8030-38
ケーブルリード ニBLシリーズ Festoケーブルリード ニBLシリーズFesto
13,980税込15,378
1個
7日以内出荷
Festo 接続ケーブル - NEFC-M12G8 - 0.3 → M12G5 - LK Festo NEFC 接続ケーブルは 8 ピン A コード付きケーブルで、M12 x 1 接続技術ケーブルが付いています。M12、5 ピンの端接続部を備えた丸型構造で、エネルギーチェーンに適しています。このケーブルは、FESTO のシンプルなモーションシリーズの一部で、幅広い機能を備え、2 つの機械的な終端位置間を簡単に移動するための完全なソリューションになります。ストレートケーブルアウトレット ケーブル長は 0.3 m ソケット接続タイプ ねじ式ロック取り付けタイプ 電源用 エネルギーチェーンに適している 接続に使用されるこのケーブルには、が付いています 保護クラスは IP65 及び IP67 です Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●メーカーシリーズ:ニBL●アクセサリタイプ:ケーブル●コネクタタイプ:M12●長さ:0.3m●コード番号:203-9843アズワン品番65-7996-34
ケーブル NEBCシリーズ Festoケーブル NEBCシリーズFesto
17,980税込19,778
1個
7日以内出荷
Festo 接続ケーブル - NEBC-M12W8-E-5-N-B-LE8 Festo NEBC 接続ケーブルは 8 ピン A コード付きケーブルで、M12 x 1 接続技術ケーブルエネルギーチェーンに適したオープンエンド接続を備えた丸型構造です。このケーブルは、FESTO のシンプルなモーションシリーズの一部で、幅広い機能を備え、2 つの機械的な終端位置間を簡単に移動するための完全なソリューションになります。角度付きのケーブルコンセント ケーブル長は 5 メートルです ソケット接続タイプ ねじ式ロック取り付けタイプ 電源用 エネルギーチェーンに適している 接続に使用されるこのケーブルには、が付いています 保護クラスは IP65 及び IP67 です Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●メーカーシリーズ:NEBC●アクセサリタイプ:ケーブル●コネクタタイプ:M12●長さ:5mm●コード番号:204-0057アズワン品番65-7994-22
ケーブルリード ニBLシリーズ Festoケーブルリード ニBLシリーズFesto
41,980税込46,178
1個
7日以内出荷
Festo 接続ケーブル - NEBL-T12W4-E-15-N-LE4 です Festo NEBL 接続ケーブルは 4 ピン T コード付きケーブルで、M12 x 1 接続技術ケーブルを備えています。エネルギーチェーンに適したオープンエンド接続を備えた丸型構造です。このケーブルは、FESTO のシンプルなモーションシリーズの一部で、幅広い機能を備え、2 つの機械的な終端位置間を簡単に移動するための完全なソリューションになります。角度付きのケーブルコンセント ケーブル長は 15 メートルです ソケット接続タイプ ねじ式ロック取り付けタイプ 電源用 エネルギーチェーンに適している 接続に使用されるこのケーブルには、が付いています 保護クラスは IP65 及び IP67 です Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵されている電子機器はです Simplified Motion シリーズのコア シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●メーカーシリーズ:ニBL●アクセサリタイプ:ケーブル●コネクタタイプ:M12●長さ:15m●コード番号:203-9841アズワン品番65-8010-91
ケーブルリード NEBCシリーズ Festoケーブルリード NEBCシリーズFesto
37,980税込41,778
1個
7日以内出荷
Festo 接続ケーブル - NEBC-M12W8-E-15-N-M12G8 Festo NEBC 接続ケーブルは 8 ピン A コード付きケーブルで、M12 x 1 接続技術ケーブルエネルギーチェーンに適したオープンエンド接続を備えた丸型構造です。このケーブルは、FESTO のシンプルなモーションシリーズの一部で、幅広い機能を備え、2 つの機械的な終端位置間を簡単に移動するための完全なソリューションになります。角度付きのケーブルコンセント ケーブル長は 15 メートルです ソケット接続タイプ ねじ式ロック取り付けタイプ 電源用 エネルギーチェーンに適している 接続に使用されるこのケーブルには、が付いています 保護クラスは IP65 及び IP67 です Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●メーカーシリーズ:NEBC●アクセサリタイプ:ケーブル●コネクタタイプ:M12●長さ:15m●コード番号:203-9832アズワン品番65-7987-56
ケーブルリード NEBCシリーズ Festoケーブルリード NEBCシリーズFesto
28,980税込31,878
1個
7日以内出荷
Festo 接続ケーブル - NEBC-M12G8 - E-10-N - M12G8 Festo NEBC 接続ケーブルは 8 ピン A コード付きケーブルで、M12 x 1 接続技術ケーブルエネルギーチェーンに適したオープンエンド接続を備えた丸型構造です。このケーブルは、FESTO のシンプルなモーションシリーズの一部で、幅広い機能を備え、2 つの機械的な終端位置間を簡単に移動するための完全なソリューションになります。ストレートケーブルアウトレット ケーブル長は 10 メートルです ソケット接続タイプ ねじ式ロック取り付けタイプ 電源用 エネルギーチェーンに適している 接続に使用されるこのケーブルには、が付いています 保護クラスは IP65 及び IP67 です Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●メーカーシリーズ:NEBC●アクセサリタイプ:ケーブル●コネクタタイプ:M12●長さ:10m●コード番号:203-9822アズワン品番65-8003-30
ケーブルリード ニBLシリーズ Festoケーブルリード ニBLシリーズFesto
15,980税込17,578
1個
7日以内出荷
Festo 接続ケーブル - NEBL-T12W4-E-2-N-LE4 Festo NEBL 接続ケーブルは 4 ピン T コード付きケーブルで、M12 x 1 接続技術ケーブルを備えています。エネルギーチェーンに適したオープンエンド接続を備えた丸型構造です。このケーブルは、FESTO のシンプルなモーションシリーズの一部で、幅広い機能を備え、2 つの機械的な終端位置間を簡単に移動するための完全なソリューションになります。角度付きのケーブルコンセント ケーブル長は 2 メートルです ソケット接続タイプ ねじ式ロック取り付けタイプ 電源用 エネルギーチェーンに適している 接続に使用されるこのケーブルには、が付いています 保護クラスは IP65 及び IP67 です Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●メーカーシリーズ:ニBL●アクセサリタイプ:ケーブル●コネクタタイプ:M12●長さ:20m●コード番号:203-9842アズワン品番65-8010-92
ケーブルリード NEBCシリーズ Festoケーブルリード NEBCシリーズFesto
11,980税込13,178
1個
7日以内出荷
Festo 接続ケーブル - NEBC-M12W8-E-2 - N-B-LE8 Festo NEBC 接続ケーブルは 8 ピン A コード付きケーブルで、M12 x 1 接続技術ケーブルエネルギーチェーンに適したオープンエンド接続を備えた丸型構造です。このケーブルは、FESTO のシンプルなモーションシリーズの一部で、幅広い機能を備え、2 つの機械的な終端位置間を簡単に移動するための完全なソリューションになります。角度付きのケーブルコンセント ケーブル長は 2 メートルです ソケット接続タイプ ねじ式ロック取り付けタイプ 電源用 エネルギーチェーンに適している 接続に使用されるこのケーブルには、が付いています 保護クラスは IP65 及び IP67 です Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●メーカーシリーズ:NEBC●アクセサリタイプ:ケーブル●コネクタタイプ:M12●長さ:20m●コード番号:203-9833アズワン品番65-8004-99
ケーブルリード NEBCシリーズ Festoケーブルリード NEBCシリーズFesto
32,980税込36,278
1個
7日以内出荷
Festo 接続ケーブル - NEBC-M12W8-E-15-N-B-LE8 Festo NEBC 接続ケーブルは 8 ピン A コード付きケーブルで、M12 x 1 接続技術ケーブルエネルギーチェーンに適したオープンエンド接続を備えた丸型構造です。このケーブルは、FESTO のシンプルなモーションシリーズの一部で、幅広い機能を備え、2 つの機械的な終端位置間を簡単に移動するための完全なソリューションになります。角度付きのケーブルコンセント ケーブル長は 15 メートルです ソケット接続タイプ ねじ式ロック取り付けタイプ 電源用 エネルギーチェーンに適している 接続に使用されるこのケーブルには、が付いています 保護クラスは IP65 及び IP67 です Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●メーカーシリーズ:NEBC●アクセサリタイプ:ケーブル●コネクタタイプ:M12●長さ:15m●コード番号:203-9831アズワン品番65-8014-40
ケーブルリード ニBLシリーズ Festoケーブルリード ニBLシリーズFesto
31,980税込35,178
1個
7日以内出荷
Festo 接続ケーブル - NEBL-T12W4-E-10-N-LE4 Festo NEBL 接続ケーブルは 4 ピン T コード付きケーブルで、M12 x 1 接続技術ケーブルを備えています。エネルギーチェーンに適したオープンエンド接続を備えた丸型構造です。このケーブルは、FESTO のシンプルなモーションシリーズの一部で、幅広い機能を備え、2 つの機械的な終端位置間を簡単に移動するための完全なソリューションになります。角度付きのケーブルコンセント ケーブル長は 10 メートルです ソケット接続タイプ ねじ式ロック取り付けタイプ 電源用 エネルギーチェーンに適している 接続に使用されるこのケーブルには、が付いています 保護クラスは IP65 及び IP67 です Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●メーカーシリーズ:ニBL●アクセサリタイプ:ケーブル●コネクタタイプ:M12●長さ:10m●コード番号:203-9840アズワン品番65-7984-29
ケーブルリード ニBLシリーズ Festoケーブルリード ニBLシリーズFesto
39,980税込43,978
1個
7日以内出荷
Festo 接続ケーブル - NEBL-T12G4-E-15-N-LE4 です Festo NEBL 接続ケーブルは 4 ピン T コード付きケーブルで、M12 x 1 接続技術ケーブルを備えています。エネルギーチェーンに適したオープンエンド接続を備えた丸型構造です。このケーブルは、FESTO のシンプルなモーションシリーズの一部で、幅広い機能を備え、2 つの機械的な終端位置間を簡単に移動するための完全なソリューションになります。ストレートケーブルアウトレット ケーブル長は 15 メートルです ソケット接続タイプ ねじ式ロック取り付けタイプ 電源用 エネルギーチェーンに適している 接続に使用されるこのケーブルには、が付いています 保護クラスは IP65 及び IP67 です Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●メーカーシリーズ:ニBL●アクセサリタイプ:ケーブル●コネクタタイプ:M12●長さ:15m●コード番号:203-9837アズワン品番65-8001-04
ケーブルリード NEBCシリーズ Festoケーブルリード NEBCシリーズFesto
15,980税込17,578
1個
7日以内出荷
Festo 接続ケーブル - NEBC-M12G8 - E-2 - N - M12G8 Festo NEBC 接続ケーブルは 8 ピン A コード付きケーブルで、M12 x 1 接続技術ケーブルエネルギーチェーンに適したオープンエンド接続を備えた丸型構造です。このケーブルは、FESTO のシンプルなモーションシリーズの一部で、幅広い機能を備え、2 つの機械的な終端位置間を簡単に移動するための完全なソリューションになります。ストレートケーブルアウトレット ケーブル長は 2 メートルです ソケット接続タイプ ねじ式ロック取り付けタイプ 電源用 エネルギーチェーンに適している 接続に使用されるこのケーブルには、が付いています 保護クラスは IP65 及び IP67 です Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●メーカーシリーズ:NEBC●アクセサリタイプ:ケーブル●コネクタタイプ:M12●長さ:20m●コード番号:203-9826アズワン品番65-8003-93
ケーブルリード ニBLシリーズ Festoケーブルリード ニBLシリーズFesto
29,980税込32,978
1個
7日以内出荷
Festo 接続ケーブル - NEBL-T12G4-E-10-N-LE4 Festo NEBL 接続ケーブルは 4 ピン T コード付きケーブルで、M12 x 1 接続技術ケーブルを備えています。エネルギーチェーンに適したオープンエンド接続を備えた丸型構造です。このケーブルは、FESTO のシンプルなモーションシリーズの一部で、幅広い機能を備え、2 つの機械的な終端位置間を簡単に移動するための完全なソリューションになります。ストレートケーブルアウトレット ケーブル長は 10 メートルです ソケット接続タイプ ねじ式ロック取り付けタイプ 電源用 エネルギーチェーンに適している 接続に使用されるこのケーブルには、が付いています 保護クラスは IP65 及び IP67 です Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●メーカーシリーズ:ニBL●アクセサリタイプ:ケーブル●コネクタタイプ:M12●長さ:10m●コード番号:203-9835アズワン品番65-8012-33
クレビス SGA-M10X1 25 Festoクレビス SGA-M10X1 25Festo
22,980税込25,278
1個
7日以内出荷
Festo ロッドクレビス - SGA - M10X Festo の信頼性の高いロッドクレビスの 1 つであるこの SGA - M10X1、25 クレビスは、この製品がモーションシリーズの簡素化に関与するさまざまなアクセサリの 1 つです。主に、取り付けブラケットを固定又はフックするために使用されます。 M10x1,25 サイズ ねじ接続はオス M10x1,25 ねじです 耐腐食性等級は 1 - 低 周囲温度は -40 ~ 150 ℃ です RoHS に準拠しながら(2022年10月現在)、銅と PTFE は不使用 取り付けポン、クレビス、ナットは亜鉛めっきスチールで構成されています 単純化されたモーションシリーズの一部を構成します 半径方向の偏差が 5 mm で 角度補正 120 度 Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●メーカーシリーズ:SGA●併用可能製品:スイベルシリンダ取り付け●内径サイズに合わせる:10mm●製品タイプ:ロッドクレビス●コード番号:202-2593アズワン品番65-8027-36
ケーブルリード NEBCシリーズ Festoケーブルリード NEBCシリーズFesto
24,980税込27,478
1個
7日以内出荷
Festo 接続ケーブル - NEBC-M12W8-E-10-N-B-LE8 Festo NEBC 接続ケーブルは 8 ピン A コード付きケーブルで、M12 x 1 接続技術ケーブルエネルギーチェーンに適したオープンエンド接続を備えた丸型構造です。このケーブルは、FESTO のシンプルなモーションシリーズの一部で、幅広い機能を備え、2 つの機械的な終端位置間を簡単に移動するための完全なソリューションになります。角度付きのケーブルコンセント ケーブル長は 10 メートルです ソケット接続タイプ ねじ式ロック取り付けタイプ 電源用 エネルギーチェーンに適している 接続に使用されるこのケーブルには、が付いています 保護クラスは IP65 及び IP67 です Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●メーカーシリーズ:NEBC●アクセサリタイプ:ケーブル●コネクタタイプ:M12●長さ:10m●コード番号:203-9829アズワン品番65-8013-71
ケーブルリード NEBCシリーズ Festoケーブルリード NEBCシリーズFesto
20,980税込23,078
1個
7日以内出荷
Festo 接続ケーブル - NEBC-M12G8 - E-5-N-M12G8 Festo NEBC 接続ケーブルは 8 ピン A コード付きケーブルで、M12 x 1 接続技術ケーブルエネルギーチェーンに適したオープンエンド接続を備えた丸型構造です。このケーブルは、FESTO のシンプルなモーションシリーズの一部で、幅広い機能を備え、2 つの機械的な終端位置間を簡単に移動するための完全なソリューションになります。ストレートケーブルアウトレット ケーブル長は 5 メートルです ソケット接続タイプ ねじ式ロック取り付けタイプ 電源用 エネルギーチェーンに適している 接続に使用されるこのケーブルには、が付いています 保護クラスは IP65 及び IP67 です Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●メーカーシリーズ:NEBC●アクセサリタイプ:ケーブル●コネクタタイプ:M12●長さ:50m●コード番号:203-9828アズワン品番65-8003-98
ケーブル ニBLシリーズ Festoケーブル ニBLシリーズFesto
20,980税込23,078
1個
7日以内出荷
Festo 接続ケーブル - NEBL-T12W4-E-5-N-LE4 です Festo NEBL 接続ケーブルは 4 ピン T コード式ケーブルで、M12 x 4 ピン接続技術ケーブルを備えています。エネルギーチェーンに適したオープンエンド接続を備えた丸型構造です。このケーブルは、FESTO のシンプルなモーションシリーズの一部で、幅広い機能を備え、2 つの機械的な終端位置間を簡単に移動するための完全なソリューションになります。角度付きのケーブルコンセント ケーブル長は 5 メートルです ソケット接続タイプ ねじ式ロック取り付けタイプ 電源用 エネルギーチェーンに適している 接続に使用されるこのケーブルには、が付いています 保護クラスは IP65 及び IP67 です Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵されている電子機器はです Simplified Motion シリーズのコア シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●メーカーシリーズ:ニBL●アクセサリタイプ:ケーブル●コネクタタイプ:M12●長さ:5mm●コード番号:204-0059アズワン品番65-8005-01
クレビス SGA-M12X1 25 Festoクレビス SGA-M12X1 25Festo
27,980税込30,778
1個
7日以内出荷
Festo ロッドクレビス - SGA-M12X1, Festo の信頼性の高いロッドクレビスの 1 つです。この SGA - M12 x 1、25 クレビスは、この製品がモーションシリーズの簡素化に関与するさまざまなアクセサリの 1 つです。主に、取り付けブラケットを固定又はフックするために使用されます。 M12 x 1,25 サイズ ねじ接続は、オスの M12 x 1、25 ねじです 耐腐食性等級は 1 - 低 周囲温度は -40 ~ 150 ℃ です RoHS に準拠しながら(2022年10月現在)、銅と PTFE は不使用 取り付けピン、クレビス、ナットは亜鉛めっきスチールで構成されている 単純化されたモーションシリーズの一部を構成します 半径方向の偏差が 5 mm で 角度補正 120 度 Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品 : 取り付けに外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●メーカーシリーズ:SGA●併用可能製品:スイベルシリンダ取り付け●内径サイズに合わせる:12mm●製品タイプ:ロッドクレビス●コード番号:202-2607アズワン品番65-8031-16
リニア アクチュエータ ELGS Festoリニア アクチュエータ ELGSFesto
359,800税込395,780
1個
7日以内出荷
FESTO のボールねじスピンドル軸ユニット - ELGS-BS-KF-45-300-10P-ST-M-H1-PLK-AA Festo の ELGS-BS シリーズの製品の成形部分は、この ELGS-BS-KF-45-300-10P-ST-M-H1-PLK-AA スピンドル軸ユニットです。この軸は最適なスムーズな動作特性を備え、最もシンプルな作業に最適なユニットです。このユニットは、FESTO のシンプルなモーションシリーズの一部で、幅広い機能を備え、2 つの機械的な終端位置間を簡単に移動するための完全なソリューションを実現しています。軸は非常に簡単に構成でき、ソフトウェアを必要とせずに作業に配置して操作でき、さらに使いやすくなっています。また、非常にコンパクトでコスト効果が高い製品です。スライドガイド内の精密な荷重ベアリングに、ステンレススチール製カバーストリップを長期間保護する機能が付いています。アクチュエータ、モータ、サーボドライブを内蔵した完全なソリューションを提供します 強力なボールねじドライブを装備 組み立て工場や小型部品の取り扱い、テストシステムや検査システムなどの XY 移動に最適 内部ガイドは、外部からの保護に役立ちます 影響 清掃が非常に簡単で汚れにくくなっている きれいな本の設計と 統合された終端位置検出 標準で統合された 2 つの制御オプションがあり、これらはデジタル I/O と IO-Link です プラグと作業原理に基づいて簡単に試運転できます。すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアや特別な専門知識は不要です Simplified Motion シリーズの製品であり、製品ではありません 外部サーボドライブや制御キャビネットが必要です インストール ピストンロッドと統合ステッパモータが搭載されています 直線的な機械的作動を生成します サイズ 45 (動作ストローク 300 mm 任意の位置に取り付けることができます スピンドルピッチ 10 mm Simplified Motion シリーズの特長と利点 このシンプルなモーションシリーズは、空圧のシンプルさと電気オートメーションタスクの利点を兼ね備えています。このシンプルなモーションシリーズには、一連の内蔵ドライブが用意されており、単純な移動や位置決めタスクに代わる、通常は複雑で複雑な従来の電気駆動システムの代替品を探す場合に最適なソリューションです。 IO-Link と Digital I/O ( DIO )が含まれており、操作時にソフトウェアが不要になります。この設計は、単純に「プラグアンドワーク」をベースにしています。 プラグと作業の原理により試運転が容易で、すべてのパラメータを手動でアクチュエータに直接調整でき、ソフトウェアは不要です 各ドライブは、間を簡単に移動できるように設計されています 2 つの終端位置 アクチュエータ、モータ、サーボドライバを内蔵した完全なソリューションを提供します スイベル作業向けに設計されており、高い負荷を伴う用途にも対応 の統合ダクト用の中空シャフトがある ケーブルとホース 電気ミニスライド EGSL、EGSC、および egss に直接接続するための標準化された取り付けインタフェース 統合されたエンド位置決め検出 Simplified Motion シリーズの製品:外部サーボドライブや制御キャビネットは必要ありません Festo Simplified Motion シリーズにはいと言います 統合 - ドライブに内蔵された電子機器は、Simplified Motion シリーズの中核です シンプル - 試運転の場合は、関連するすべてのパラメータをドライブに直接設定するだけ(速度と力、基準終了位置とクッション、手動操作) 標準化 - M12 プラグ設計による電気接続(電源 4 ピン:モータの電源、ロジック 8 ピン制御信号、センサ信号、内蔵電子機器の電源) 接続済み - IO-Link 経由で可能な拡張機能を使用(モーションパラメータをリモートで設定、コピー及びバックアップ機能でパラメータを転送、拡張プロセスパラメータで読み取り機能を使用可能)
仕様●アクチュエータタイプ:ミニチュア●最大荷重:98.07N●最高速度無負荷:250mm/s●最大ストローク長:300mm●入力電圧:24V dc●デューティサイクル:100%●IP保護等級:IP40●重さ:2,434g●コード番号:203-9796アズワン品番65-8005-05