カテゴリ

  • コンプレッサー・空圧機器・ホース(1)
絞り込み
ブランド
  • Festo
  • モノタロウ(3)
  • TONE(トネ/旧:前田金属工業)(68)
  • OSG(オーエスジー)(2)
  • 旭金属工業(旧:新日本ツール)(1)
  • TRUSCO(1)
  • ミトロイ(1)
  • BRIDGESTONE(ブリヂストン)(1)
  • R.O.D(1)
  • プロトティップ(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「tone 4h-10」の検索結果

特価
本日4月29日(水)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260417
キャンペーンコードのご利用方法※特価からの更なる割引はございません
1件中 11
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
エアチューブ PUN-Hシリーズ PUN-Hシリーズ Festoエアチューブ PUN-Hシリーズ PUN-HシリーズFesto
9,598税込10,558
1セット
7日以内出荷
Festo PUN-H Series Polyurethane Tubing、FESTO PUN-H series is a highly flexible food safe and hydrolysis resistant plastic tubing for use with compressed air, water and vacuum operating mediums、This air hose is manufactured from polyurethane which gives it flexibility suitable for use with energy chains and pneumatic applications with a high cycle rate、The PUN-H series is Very easy to install with push in pneumatic fittings thanks to a simple one click principle、Features and Benefits、Highly flexible plastic tube Hydrolysis resistant making it suitable for water applications Compatible with a wide variety of fittings Suitable for use in clean rooms FDA compliant and corrosion resistant thanks to 100% polymer construction Compressed air in accordance with ISO 8573¬1:2010 Operating pressure: -0.95 to +10 bar Free of copper and PTFE Conforms to RoHS、What is an air hose、An air hose is a tube which transports pressurised air to pneumatic actuators, valves, tools and other devices、A robust and reliable air hose is absolutely essential to maintaining a consistent airflow、A wide range of materials can be used to create the tubing such as polyurethane, rubber, PVC and nylon、Selecting the correct material to suit the application and environment is important to ensure a long service life.
tone ペンチ特集