仕様許容電流値 = 25Aジョー開口 = 9.5mmコンタクト材質 = 真鍮絶縁 = あり色 = 黒絶縁体 = PPAK 2S 4 mm crocodile clips. Length: 80.5 mm Crocodile clip with unbreakable insulation on all sides Clamping range up to 9.5 mm bolt diameter The flat section of the clamping jaws made from tin-plated brass (fine wire-gripping surface) allows fine wires to be connected Closed against IEC probe on all sides in normal position in accordance with DIN 57 470 part 1 Φ 4 mm socket connector and screw connection for wires up to Φ 1.5 mmRoHS指令(10物質対応)対応
仕様許容電流値 = 25Aジョー開口 = 9.5mmコンタクト材質 = 真鍮絶縁 = あり色 = 赤絶縁体 = PPAK 2S 4 mm crocodile clips. Length: 80.5 mm Crocodile clip with unbreakable insulation on all sides Clamping range up to 9.5 mm bolt diameter The flat section of the clamping jaws made from tin-plated brass (fine wire-gripping surface) allows fine wires to be connected Closed against IEC probe on all sides in normal position in accordance with DIN 57 470 part 1 Φ 4 mm socket connector and screw connection for wires up to Φ 1.5 mmRoHS指令(10物質対応)対応