仕様色 = 黒許容電流値 = 4A定格電圧 = 1kVコンタクト材質 = スチールチップサイズ = 3.9mmプローブソケットサイズ = 4mm絶縁体 = ポリブチレンテレフタレート長さ = 160.5mmKleps 2600 4 mm safety clamp test tip, 1000 V. Safety clamp-type test probe with rotating grip jaws and flexible shaft The special shape of the grip jaws allows pins and wires up to a maximum Φ 4 mm to be clamped Φ 4 mm socket connector made from brass For sliding sleeve and rigid sleeve systems Colour: black or redRoHS指令(10物質対応)対応
仕様色 = 赤許容電流値 = 4A定格電圧 = 1kVコンタクト材質 = スチールチップサイズ = 3.9mmプローブソケットサイズ = 4mm絶縁体 = ポリブチレンテレフタレート長さ = 160.5mmKleps 2600 4 mm safety clamp test tip, 1000 V. Safety clamp-type test probe with rotating grip jaws and flexible shaft The special shape of the grip jaws allows pins and wires up to a maximum Φ 4 mm to be clamped Φ 4 mm socket connector made from brass For sliding sleeve and rigid sleeve systems Colour: black or redRoHS指令(10物質対応)対応
仕様定格電圧 60V dc色 黒プローブチップタイプ 固定チップサイズ 1mmチップ材料 ステンレス鋼動作温度 Max +60℃動作温度 Min -25℃Pruf - mm probe tips. Miniature stainless steel rigid probes. They can be used to penetrate thin insulation. The shatter-proof grip can be unscrewed. Applications: microelectronics, laboratories, maintenance. For cable 2 mm maximum
仕様定格電圧 60V dc色 赤プローブチップタイプ 固定チップサイズ 1mmチップ材料 ステンレス鋼プローブソケット直径 2mm動作温度 Max +60℃動作温度 Min -25℃Pruf - mm probe tips. Miniature stainless steel rigid probes. They can be used to penetrate thin insulation. The shatter-proof grip can be unscrewed. Applications: microelectronics, laboratories, maintenance. For cable 2 mm maximum