インバータ対応型の電子回路を採用!安定性・信頼性をさらに高めました。2回路型は自動復帰(漏電表示灯の復帰は手動)。公称作動電流値は5点切替。交流器:50~600Aまで対応!ケースの配線穴は開口済!
質量(kg)0.2品名漏電火災警報器種類露出形/検知器、警報器、計測器使用温度範囲(℃)-10~40(結露・氷結のないこと)外寸法(縦×横×深さ)(mm)137/100/38.5消費電力常時約1.0VA/動作時約2.5VA分類受信機 集合型定格電源電圧AC100VまたはAC200Vランプ【警報】LED(赤)音圧内部電子ブザー 70dB以上警戒回路数2回路電流(mA)【公称作動電流値】100/200/400/800/1000(スイッチで切替)【作動電流値】公称作動電流値の42%~100%(メーカー変流器を接続)外観白(マンセル8GY9.7/0.2プラスチック製)動作時間1.0秒以内復帰方式自動復帰(漏電表示等の復帰は手動)外部接点容量(A)1.5(無電圧 1a AC250V )入数(個)1ブザー停止機能あり