寸法A(mm)105(115)寸法B(mm)70定格遮断容量(kA)(AC100V/AC200V)5種別漏電遮断器定格電圧(V)AC100/AC200端子種別線押え方式(圧着端子使用可能)寸法D(mm)67.5寸法C(mm)49接続方式表面形JIS規格JIS C 8222 Ann2過電流引きはずし方式熱動電磁
タイプKシリーズ(分電盤協約形サイズ)定格電圧(V)AC100-AC200寸法D(mm)79寸法C(mm)60接続方式表面形JIS規格JIS C 8201-2-2 Ann2動作時間(最大)0.1秒定格インパルス耐電圧(kV)6定格遮断容量(kA)(AC100V)5/2、(AC200V)5/2逆接続不可