測定範囲(風速)秒速0.6m~40m/s、(温度)-29.0~+70.0℃、(湿度)10.0~90.0%寸法(mm)127×45×28質量(g)121(本体電池含む)電源単3電池×1本(単3形リチウム電池を使用時最大400時間)精度(風速)±3%、(温度)±0.5℃、(湿度)±2%、(風量)±6.71%、(気圧)±2.4hPa、(高度)±14.7m分解能(風速)0.1m/s、(温度)0.1℃、(湿度)0.1%、(風量)1m3/h、(気圧)0.1hPa、(高度)1m保護等級IP67使用環境-10~+55℃