抵抗体巻線種別1軸単連形形状パネル取り付け形抵抗変化特性直線形直径(Φmm)31±1シャフト長さ(mm)20±1シャフト長さL(mm)20仕様タップなし使用温度範囲(℃)-10~+100スイッチなし定格電力(W)2.5(40℃)耐電圧AC500V 1分間絶縁抵抗(MΩ)100以上(500V DC)シャフト形状溝形回転トルク(mN・m[gfcm])7~30[70.1~306]RoHS指令(10物質対応)対応特性(抵抗変化)直線形半田付け性235℃、3sec回転角度(°)(機械的)300±5抵抗値許容差(%)±10ストップ強度(mN・min[kgf・cm min])1000[10.2]