マグミキサヤマト科学7日以内出荷から32日以内出荷
強磁力だからフラスコを移動しても撹拌継続、▼強力磁力のマグネチックスターラーは撹拌台から左右や上方向に離しても撹拌可能です。、▼オイルバスで加熱していたフラスコを加熱終了時にバス外の上方に移動しても撹拌が可能です。、▼撹拌子の形状やサンプルの粘度により撹拌可能な範囲は異なりますが図は負荷が小さい時の撹拌可能範囲のイメージです。、あったら良いなで出来た脱調検知モード(撹拌子の離脱検知)、▼撹拌子は回転トルクと液の粘度などの変化により、容器の中心から離脱してしまうことがあります。、▼離脱してしまうと通常回転を止めるまで元に戻りません。、▼離脱を検知したときに一旦回転を止めて徐々に回転をあげて離脱した撹拌子の復帰を促す機能が搭載されています。、▼同じ回転数だと再度脱調する可能性があるため設定回転数より100rpm低い回転数で再起動します。、専用オイルバスと安全に組み合わせ、▼オイルバスBOG/BOSシリーズと共に使用することを想定して、オイルバスの底部の凹みにMFD800/MFH800のプレート部分をハメ込む構造になっています。、▼振動でバスが移動したり、ずれ落ちたりする危険性を防止します。、豊富で便利な回転機能、▼操作部はシンプルで直観的な操作が可能なデザインです。、▼スターラーの回転モードには定速運転モードの他に、1.脱調検知モード(撹拌子の離脱検知)、2.間欠運転モード、3.自動反転モード、4.スローアップモード(徐々に加速)など、4つの便利な回転機能が搭載されています。、撹拌台(プレート)耐熱・耐薬品設計、▼腐蝕に強く耐薬品性のあるセラミックコーティングが施してあります。、▼またヒータを搭載していないMFD800の回転台にもBOG/BOSなどの高温のオイルバスを載せて使用できるように耐熱温度310℃の設計になっています。、オプション関係、▼アルミブロックを持ち上げる時のハンドルや本体保護用のシリコン保護カバーなどご用意しております。